Vent Valves

Filter

DIXON -

Vent Valves

StyleModelMPNPrice (ex. VAT)
AADV150FADV150F€467.71
BTVPC200-300TVPC200-300€77.81
RFQ
CTVSEC-G200TVSEC-G200€382.09
CTVSEC-G300TVSEC-G300€382.09
CTVSEC-G400TVSEC-G400€446.27
StyleModelInlet SizeConnection TypeBody MaterialMax. PressureMin. PressureTemp. RangePrice (ex. VAT)
AFV-4-1/41/4"MNPTBrass150 psi1.45 psi+33°F to +240°F€20.14
AFV-4-1/81/8"MNPTBrass150 psi1.45 psi+33°F to +240°F€20.38
GEORG FISCHER -

Vent Valve Pvc/epdm

StyleModelInlet SizeConnection TypeBody MaterialMax. PressureMin. PressureTemp. RangePrice (ex. VAT)
A1615951013/8"NPT, SocketEPDM240 psi1 psi+40°F to +140°F€222.25
A1615951033/8"NPT, SocketEPDM240 psi1 psi+40°F to +140°F€291.35
A1615951023/8"NPT, SocketEPDM240 psi1 psi+40°F to +140°F€222.25
GEORG FISCHER -

Venting And Bleed Valve

StyleModelConnection TypeBody MaterialInlet SizeMax. PressureMin. PressureTemp. RangePrice (ex. VAT)
A161591103NPT, SocketEPDM3/8"240 psi1 psi+40°F to +140°F€228.87
A161591106NPT, SocketEPDM3/8"240 psi1 psi+40°F to +140°F€523.97
A161591101NPT, SocketEPDM3/8"240 psi1 psi+40°F to +140°F€173.54
A161591104NPT, SocketEPDM3/8"240 psi1 psi+40°F to +140°F€285.04
A161591102Socket x ThreadedEPDM, PVC3/8"240 psi1 psi+40°F to +140°F€173.47
APPROVED VENDOR -

Vent Valves

StyleModelInlet SizeConnection TypeMin. PressureMax. PressureTemp. RangePrice (ex. VAT)
A4GPP41 1/4"FNPT1 psi-+33°F to +240°F€293.19
A4GPP52"FNPT1 psi232 psi+33°F to +240°F€419.84
A4GPP33/4"FNPT1 psi232 psi+33°F to +240°F€218.05
WATTS -

Auto Dual Air Vent Hot And Cold 1/8 In

ModelItemPrice (ex. VAT)
DUOVENT-NPT 1/8AC8WTQ€23.39
SPENCE -

Automatic Vent Valve Air, 3/4 Inch Inlet Size

ModelItemPrice (ex. VAT)
NAV-213AC8WUL€596.55
HAYWARD -

Automatic Vent Valve Air 3/4 In

ModelItemPrice (ex. VAT)
AR10075STAC8MAM€391.33
HONEYWELL -

Air Bypass Valve

ModelItemPrice (ex. VAT)
1701-2/UBP4PVR€167.56
See Details
HONEYWELL -

Air Valve, 2-Position, 3-Way, 1/2 Inch NPT Connection

ModelItemPrice (ex. VAT)
VP519C1006/UBP4AYU€2,134.88
See Details
WATTS -

Boiler Vent Valve

ModelItemPrice (ex. VAT)
733024DG8EWX-
RFQ
WATTS -

Automatic Vent Valve

ModelItemPrice (ex. VAT)
733053DE8ZBV-
RFQ
WATTS -

Automatic Vent Valve, 1/8 Inch Size

ModelItemPrice (ex. VAT)
0950106DF4YYL-
RFQ
WATTS -

Automatic Vent Valve, 1/8 Inch Size

ModelItemPrice (ex. VAT)
0950108DJ2UHQ-
RFQ

We are here to help!

Looking for a part not listed here?