LEESON Vector Motors

UL recognised and CSA certified motors designed for machines requiring constant and variable torque. Feature capacitor start / run design for higher efficiency and Class F & H inverter-rated insulation system for temperature ranges up to 180 degrees C. Equipped with normally closed thermostats

Filter

LEESON -

Black Max Inverter Duty Motors, Hazardous Duty, Explosion Proof

StyleModelHpEfficiency GroupFull Load AmpsNominal EfficiencyEfficiencyOverall LengthFull Load TorqueFrame MaterialPrice (ex. VAT)
A056H17E53051 hpEpact3/1.5A84%84%14"3 lbs.-ft.Steel€1,335.18
B056H17E53031/2 hpStandard1.6/0.8A-80%12 1/2"1.52 lbs.-ft.Rolled Steel€1,101.22
C056H17E53021/3 hpStandard1.2/0.6A74%74.5%12"1 lbs.-ft.Rolled Steel€1,021.35
D056H17E53011/4 hpStandard1.1/0.55A71%71%12"0.75 lbs.-ft.-€870.96
E056H17E53043/4 hpStandard2.4/1.2A-82.5%13 1/2"2.25 lbs.-ft.Rolled Steel€1,219.14
-

Blue Max 2000 Hazardous Duty Inverter Motors, Explosion Proof, TENV

StyleModelHpNameplate RpmFrameFull Load AmpsEfficiency GroupMax. RpmConduit Box PositionEfficiencyPrice (ex. VAT)
A143THEN80341 hp1756 RPM143TC3/1.5APremium3600 RPMF185.5%€8,097.95
B145THEN80342 hp1750 RPM145TC5.8/2.9AEpact3600 RPMF1, F285.5%€8,268.07
LEESON -

Max+ Inverter Duty Motors, 1000:1 Constant Torque, Totally Enclosed, Three Phase

StyleModelHpNameplate RpmFrameFull Load AmpsMotor Mounting TypeNominal EfficiencyEfficiency GroupConduit Box PositionPrice (ex. VAT)
A145THTR155401 1/2 hp1755 RPM145TC4.8/2.4ARigid Base85.5%StandardF1€1,823.40
B056H17T155271 hp1725 RPM56C3/1.5ARigid Base84%-F1€1,722.40
C143THTR155351 hp1800 RPM143TC3/1.5ACradle--F1 Only€1,853.29
D056H17T155261/2 hp1725 RPM56C1.6/0.8ARigid Base80%-F1€1,554.34
E145THTN170342 hp1750 RPM145TC6/3A--EpactF1, F2€2,446.06
F056H17T155283/4 hp1725 RPM56C2.4/1.2ARigid Base82.5%-F1€1,626.74
LEESON -

Vector Duty Motors With 1024 ppr Encoder, Three Phase, Totally Enclosed, Rigid Base And Rigid C Face

StyleModelHpFrameFull Load AmpsPowerPower FactorConstant TorqueMax. RpmService FactorPrice (ex. VAT)
ALM040035 hp213TC15.6/7.8A3.7 kW732000:11800 RPM1€3,964.19
BLM314637 1/2 hp215TC21/10.5A5.6 kW762000:11800 RPM1€4,712.09
-

Black Max Inverter Duty Motors, TENV

StyleModelVoltageHpFrameFull Load AmpsEfficiency GroupMotor ApplicationNameplate RpmNominal EfficiencyPrice (ex. VAT)
A056H17T5301230/460V AC1/2 hp56C1.6/0.8A--1735 RPM80%€675.28
B056H17T5302230/460V AC1 hp56C3/1.5A--1725 RPM84%€872.80
C145THTN6046230/460V AC2 hp145TC6/3AEpact-1750 RPM85.5%€1,388.11
D056H17T2001230/460V AC1/4 hp56C1.15/0.58A--1725 RPM70%€579.01
E145THTR5326230/460V AC1 1/2 hp145TC4.8/2.4AEpact-1755 RPM85.5%€1,089.17
F145THTR5376230/460V AC1 hp145TC3.8/1.9AEpact-1145 RPM80%€1,039.02
G145THTR16032230/460V AC2 hp145TC6/3A--1800 RPM-€1,402.04
H143THTR5326230/460V AC1 hp143TC3/1.5AEpact-1750 RPM84%€896.93
I056H17T5311575V AC1/2 hp56C0.65A--1725 RPM80%€731.65
J145THTN6060575V AC2 hp145TC2.4AEpact-1750 RPM85.5%€1,504.21
-

Blue Max 2000 Brakemotors, Inverter Duty, 2000:1 Constant Torque, TENV, Three Phase

StyleModelHpFrameEfficiency GroupFull Load AmpsNameplate RpmMax. RpmEfficiencyOverall LengthPrice (ex. VAT)
A143THTN80361 hp143TCPremium3/1.5A1756 RPM5400 RPM85.5%17"€2,526.17
B145THTN80432 hp145TCEpact6/3A1750 RPM5400 RPM85.5%18"€2,814.37
-

Blue Max 2000 Inverter Duty Motors, Totally Enclosed, Rigid Base

StyleModelVoltageFrameHpFull Load AmpsEfficiency GroupEfficiencyMax. RpmNema DesignPrice (ex. VAT)
A145THTN8029230/460V AC143TC2 hp3/1.5APremium85.5%5400 RPM-€1,701.95
B145THTN8037230/460V AC143TC1 hp3/1.5APremium85.5%5400 RPMA€1,580.31
C143THTN8028230/460V AC143TC1 hp3/1.5APremium85.5%5400 RPM-€1,571.99
-

microMAXTM Inverter Duty Motors, Totally Enclosed, Three Phase

StyleModelVoltageHpMotor Mounting TypeFull Load AmpsFrameNameplate RpmMax. SpeedMotor Thermal ProtectionPrice (ex. VAT)
A056H17F2022230/460V AC1 hpFace3.2/1.6A56C1725 RPM5400 RPMNone€701.92
B056H17F2021230/460V AC1 hpRigid Base3.2/1.6A56C1725 RPM5400 RPMNone€701.92
C056H17F2017230/460V AC3/4 hpRigid Base2.8/1.4A56C1725 RPM5400 RPMNone€623.04
D056H17T2017230/460V AC1/2 hpRigid Base1.8/0.9A56C1725 RPM5400 RPMNone€504.21
E145THFR5329230/460V AC2 hpRigid Base5.8/2.9A145TC1740 RPM4000 RPMNo€1,158.78
F056H17F2018230/460V AC3/4 hpFace2.8/1.4A-1725 RPM5400 RPMNone€623.04
G145THTR5329230/460V AC1 1/2 hpRigid Base4.8/2.4A145TC1755 RPM5400 RPMNone€872.80
H056H17F2011230V AC3/4 hpRigid Base2.8A56C1725 RPM5400 RPMNone€623.04
I056H17T2013230V AC1/3 hpRigid Base1.2A56C1725 RPM5400 RPMNone€452.51
J056H17T2011230V AC1/4 hpRigid Base1A56C1725 RPM5400 RPMNone€398.36
K056H17T2016230V AC1/2 hpFace1.8A56C1725 RPM5400 RPMNone€504.21
L056H17T2012230V AC1/4 hpFace1A56C1725 RPM5400 RPMNone€398.36
LEESON -

Inverter Duty Motors, Three Phase, Totally Enclosed, Rigid Base And Rigid C Face

StyleModelHpFrameFull Load AmpsTypePowerDesignCodePower FactorPrice (ex. VAT)
ALM103401 hp56HC3.6/1.8ATS0.75 kWINV, LL-€1,490.03
BLM103361/3 hp56C1.6/0.8ATS0.246 kWINV, PP60€596.36
CLM103393/4 hp56HC3/1.5ATS0.56 kWINV, LL-€775.55
DLM061255 hp213TC15.6/7.8ATTL3.7 kWINV, LL73€2,247.72
LEESON -

Speed Ratio Motor, 1.50 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM

ModelItemPrice (ex. VAT)
LM22665AJ2VUF€871.78
LEESON -

Speed Ratio Motor, 7.50 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM

ModelItemPrice (ex. VAT)
LM21196AJ2VRG€1,553.99
LEESON -

Variable Speed Motor 60Hz 56C

ModelItemPrice (ex. VAT)
LM22649-
RFQ

We are here to help!

Looking for a part not listed here?