ELMO RIETSCHLE Vacuum Pumps

Filter

ELMO RIETSCHLE -

Vacuum Pumps

Elmo Rietschle vacuum pumps are ideal for thermoforming, die casting, material handling and HVAC applications. These units feature a TEFC continuous-duty motor operating at a 60 Hz power supply and silver / gray metallic finish ensuring excellent solderability. They are capable of offering oil capacities up to 128 oz and are available in 1.5, 3 and 5 hp variants on Raptor Supplies.

StyleModelVoltageHpPhaseDisplacementOverall HeightOverall LengthOverall WidthMax. DbaPrice (ex. VAT)
AVCB-20115/230V AC1.5 hp113 CFM7.06"16.12"9.31"64 dBA-
RFQ
BVC-75208-230/460V AC3 hp349 CFM10 1/2"27.68"13.12"68 dBA€9,947.53
CVC-100230/460V AC5 hp371 CFM11.81"31.62"16"69 dBA-
RFQ
DVC-50230/460V AC2 hp335 CFM10 1/2"24.68"13.12"67 dBA€8,183.65

We are here to help!

Looking for a part not listed here?