Vacuum Pad Adaptors

Filter

SMC VALVES -

ZP Series, Vacuum Pad

SMC Valves ZP Series vacuum pads are designed for handling objects having curved or uneven surfaces in automated handling systems, robotics and packaging applications where precise and efficient object manipulation is required. These vacuum pads are constructed with a soft, flexible material that conforms to the shape of the object being gripped, ensuring secure and reliable handling. They can be integrated with SMC vacuum generators and valves to create a complete vacuum handling system. These pads are available in multiple styles that include oval pad variations, miniature, mark-free, compact, multi-bellows, nozzle & sponge pads and heavy-duty pad variations. They can be operated at temperatures ranging from -30 to 250 degrees C.

StyleModelTemp. RangePrice (ex. VAT)
AZPT1-B4-30°C to +250°C€5.52
AZPT2-B5-30°C to +250°C€10.63
BZPT3-N01-30°C to +250°C€11.02
AZPT3-B8-30°C to +250°C€10.96
AZPT3-B5-30°C to +250°C€10.96
CZPT3-A8-30°C to +250°C€10.63
CZPT3-A6-30°C to +250°C€10.73
BZPT2-N01-30°C to +250°C€10.61
AZPT2-B6-30°C to +250°C€10.56
CZPT2-A6-30°C to +250°C€10.63
AZPT1-B5-30°C to +250°C€5.44
CZPT2-A5-30°C to +250°C€10.63
CZPT1-A6-30°C to +250°C€5.39
CZPT1-A5-30°C to +250°C€5.44
BZPT4-N01-30°C to +250°C€11.09
AZPT4-B8-30°C to +250°C€10.63
AZPT4-B6-30°C to +250°C€11.09
CZPT4-A8-30°C to +250°C€10.63
CZPT4-A6-30°C to +250°C€10.96
VALUE LINE -

Vacuum Pad Adapters

StyleModelMaximum Pad SizeMin. Pad SizePort SizeThread SizeFor Use With Pad SizeFlange ThicknessMax. Operating Temp.Min. Operating Temp.Price (ex. VAT)Pkg. Qty.
AFitting D=6, G1/8 - M530 mm20 mm6 mm1/4"20 To 30mm Diameter1/8"121°C-54°C€89.555
BFitting D=6, 1/8 NPT - M530 mm20 mm6 mm1/4"20 To 30mm Diameter-121°C-54°C€93.885
CFitting D=6, G1/4 - G1/830 mm20 mm6 mm1/4"20 To 30mm Diameter1/8"121°C-54°C€89.585
DFitting D=6, 1/4 NPT - 1/8 NPSF30 mm20 mm6 mm1/4"20 To 30mm Diameter-121°C-54°C€89.555
EFitting D=10, 3/8 NPT - 1/4 NPSF50 mm40 mm10 mm13/32"40 To 50mm Diameter-121°C-54°C€117.205
FFitting D=10, G1/4 - G1/850 mm40 mm10 mm13/32"40 To 50mm Diameter11/64"121°C-54°C€117.205
GFitting D=10, G3/8 - G1/450 mm40 mm10 mm13/32"-11/64"121°C-54°C€117.205
HFitting D=10, 1/4 NPT - 1/8 NPSF50 mm40 mm10 mm13/32"40 To 50mm Diameter-121°C-54°C€111.795
IFitting D=12, 1/4NPT - 1/8NPSF75 mm60 mm12 mm-60 To 75mm Diameter-121°C-54°C€122.795
JFitting D=12, G3/8 - G1/475 mm60 mm12 mm31/64"60 To 75mm Diameter11/64"121°C-54°C€128.995
KFitting D=12, G1/4 - G1/875 mm60 mm12 mm31/64"60 To 75mm Diameter11/64"121°C-54°C€128.695
LFitting D=12, 3/8 NPT - 1/4 NPSF75 mm60 mm12 mm31/64"60 To 75mm Diameter-121°C-54°C€128.695

We are here to help!

Looking for a part not listed here?