GUARDAIR Vacuum Cleaner Hoses

Ideal for extracting dust from tight spaces when used with compatible vacuum cleaners. Selected models come with abrasion-resistant exteriors and static conductive rubber interiors to eliminate static build-up at the source. Variants are available in neoprene, PVC and Vinyl options.

Filter

GUARDAIR -

Vacuum Hose Assemblies

StyleModelHeightLengthWidthMaterialColorPrice (ex. VAT)
A2100A02NED2 1/5"120"2 1/5"Plastic-€133.97
B2000A042.3"77 1/2"2.3"--€163.96
RFQ
C2000A04NED2.3"77 1/2"2.3"PlasticBlack€249.11
RFQ
GUARDAIR -

Vacuum Hoses

Guardair vacuum hoses attach with compatible vacuum devices for extracting dust and debris from hard-to-reach areas. These hoses feature reinforced polyethylene construction to provide abrasion-resistant exterior and smooth interior surfaces for maximum airflow. They include two PVC end-cuffs for easy installation and are available in lengths ranging from 10 to 20 feet.

StyleModelHose Dia.MaterialColorHose LengthHeightLengthWidthPrice (ex. VAT)
AMM245----2 4/5"180"2 4/5"-
RFQ
BN691101 1/2"PlasticGray----€35.53
CN670202"PlasticGray20 ft.---€163.41
GUARDAIR -

Standard Duty Pvc Static Conductive Vacuum Hoses

StyleModelHeightWidthSizeMaterialLengthPrice (ex. VAT)
AN654A--2 x 20 ft.PVC--
RFQ
AN653A--1.5 x 20 ft.PVC--
RFQ
BN6532 1/5"2 1/5"--240"€192.02
BN6542.7"2.7"--240"€249.28
GUARDAIR -

General Purpose Air Hose Assemblies

StyleModelMPNPrice (ex. VAT)
A12X25GP12X25GP€92.37
B34X25GP34X25GP€106.66
GUARDAIR -

Static Conductive Air Hose Assemblies

StyleModelMPNPrice (ex. VAT)
A12X12SC12X12SC€79.90
B12X25SC12X25SC€140.71
C12X50SC12X50SC€257.64
D34X50SC34X50SC€345.48
E38X12SC38X12SC€56.03
F38X25SC38X25SC€98.88
G38X50SC38X50SC€181.24
StyleModelWidthHeightLengthMaterialPrice (ex. VAT)
AN125101 4/5"1 4/5"-Plastic€42.81
AN691202 1/5"-240"-€70.31
AN691502 1/5"2 1/5"600"-€175.77
AN670102.7"2.7"120"-€52.62
AN670502.7"2.7"600"-€263.12
GUARDAIR -

Heavy Duty Static Conductive Neoprene Vacuum Hoses

StyleModelHeightWidthSizeLengthMaterialPrice (ex. VAT)
AN669A--2 x 20 ft.---
RFQ
AN69050--1.5 x 50 ft.--€759.45
RFQ
AN662A--2 x 20 ft.---
RFQ
AN690A--1.5 x 20 ft.---
RFQ
AN661A--1.5 x 20 ft.---
RFQ
BN6611 1/2"1 1/2"-240"Nylon€353.81
CN6901 1/2"1 1/2"-240"-€303.60
CN6692"2"-240"-€409.91
BN6622"2"-240"-€442.37
GUARDAIR -

Standard Duty Static Conductive Hose, 1.25 Inch Size, 10 Feet Length

ModelItemPrice (ex. VAT)
N86110CE8NAP-
RFQ

We are here to help!

Looking for a part not listed here?