TSURUMI Utility/Dewatering Pumps

Filter

TSURUMI -

Automatic Submersible Dewatering Pump

StyleModelHpVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Cord LengthMax. HeadRpmFlow Rate @ 1 Ft.Price (ex. VAT)
ALB-800A1 hp115V AC82 GPM77 GPM50 ft.59 ft.3300 RPM82 GPM€1,916.20
BLB-480A2/3 hp110V AC62 GPM57 GPM32 ft.39 ft.3255 RPM62 GPM€1,232.00
TSURUMI -

Construction Site/Residential Dewatering Pump

StyleModelHpBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Switch ActuationMax. Dia. SolidsMax. HeadPrice (ex. VAT)
AHSZ3.75S-611 hpAluminum115V AC60 GPM60 GPMTether Float1/4"62 ft.€1,427.79
BHS3.75S-621 hpAluminum115V AC60 GPM60 GPMNo Switch Included1/4"62 ft.€1,372.79
CHSZ2.4S-621/2 hpAluminum110V AC53 GPM46 GPMTether Float1/4"39 ft.€781.24
DHS2.4S-621/2 hpAluminum110V AC53 GPM46 GPMNo Switch Included1/4"39 ft.€621.46
ELB-4802/3 hpAluminum110V AC62 GPM57 GPMNo Switch Included1/4"39 ft.€841.51
FLSR2.4S-602/3 hpStainless Steel110V AC62 GPM57 GPMNo Switch Included1/4"39 ft.€1,097.78
GNK2-223 hpAluminum220V AC130 GPM126 GPMNo Switch Included5/16"85 ft.€5,004.99
HNK2-22L3 hpAluminum240V AC211 GPM200 GPMNo Switch Included5/16"59 ft.€5,929.19
IHSD2.55S-623/4 hpAluminum120V AC58 GPM52 GPMNo Switch Included3/8"43 ft.€1,555.41
-

Impellers

Allegro impellers are replacements for worn out impellers in sludge, low water & dewatering pumps, used for underground mining & waste fluid removal / transfer applications. They have one piece design for minimising wear over prolonged & repeated usage.

StyleModelMPNPrice (ex. VAT)
A021-G26-29021-G26-29€69.54
B200-210-500200-210-500€720.70
C501-009501-009€85.52
D521-004521-004€625.76
E801-009801-009€95.52
F821-004821-004€634.67
G1001-0091001-009€147.66
H1001-0441001-044€7.26
I1001-0451001-045€7.26
J1021-0401021-040€7.26
K1021-0411021-041€7.26
L1021-0421021-042€7.26
M1021-0431021-043€7.26
TSURUMI -

Submersible Dewatering Pump

StyleModelHpFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Max. HeadOutlet SizeRpmDiameterWidthPrice (ex. VAT)
ALB-8001 hp82 GPM77 GPM59 ft.2"3300 RPM7 9/16"7.562"€1,426.33
BLB-15002 hp111 GPM108 GPM69 ft.3"3480 RPM7 3/8"7 3/8"€4,391.19
TSURUMI -

Engine Driven Utility Pump, 11 Hp, 4 Inch Mnpt, 337 Cc Engine Size, Centrifugal, Semi-Open

ModelItemPrice (ex. VAT)
EPT3-100HACU7CWP€3,270.76
TSURUMI -

Engine Driven Utility Pump, 8 Hp, 3 Inch Mnpt, 242 Cc Engine Size, Centrifugal

ModelItemPrice (ex. VAT)
EPT3-80HACU7CWR€2,074.04
TSURUMI -

Engine Driven Utility Pump, 5 1/2 Hp, 2 Inch Mnpt, 163 Cc Engine Size, Centrifugal

ModelItemPrice (ex. VAT)
EPT3-50HACU7CWQ€1,620.20
TSURUMI -

Dewatering Pump 2 Hp 110/220v

ModelItemPrice (ex. VAT)
NK2-15AC7FTG€4,018.75

We are here to help!

Looking for a part not listed here?