Utility/Dewatering Pumps

Filter

Utility / dewatering pumps are used to remove or level the water table from mines, basements and backyards by the method of centrifugation. These pumps feature an impeller which creates a...Read more

ALLEGRO SAFETY -

Hex Bolts

Allegro hex bolts are suitable for fastening components in sludge dewatering pumps used for wastewater transfer & dewatering applications. Their 304 stainless steel construction prevents highly abrasive environments from damaging / wearing the fastener. Selected models having washers are also available.

StyleModelMPNPrice (ex. VAT)
A9404-279404-27€10.30
RFQ
A9404-409404-40€15.91
RFQ
A9404-429404-42€3.44
RFQ
LITTLE GIANT PUMPS -

Dewatering/Utility Pumps

StyleModelSwitch ActuationMax. HeadDiameterHpBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Price (ex. VAT)
A505300Diaphragm20 ft.6"1/6 hpAluminum115V AC18.3 GPM16.7 GPM€229.84
B505400Tether Float26 ft.6 1/8"1/6 hpAluminum115V AC18.3 GPM16.7 GPM€223.19
TSURUMI -

Automatic Submersible Dewatering Pump

StyleModelHpVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Cord LengthMax. HeadRpmFlow Rate @ 1 Ft.Price (ex. VAT)
ALB-800A1 hp115V AC82 GPM77 GPM50 ft.59 ft.3300 RPM82 GPM€1,916.20
BLB-480A2/3 hp110V AC62 GPM57 GPM32 ft.39 ft.3255 RPM62 GPM€1,232.00
TSURUMI -

Construction Site/Residential Dewatering Pump

StyleModelHpBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Switch ActuationMax. Dia. SolidsMax. HeadPrice (ex. VAT)
AHSZ3.75S-611 hpAluminum115V AC60 GPM60 GPMTether Float1/4"62 ft.€1,427.79
BHS3.75S-621 hpAluminum115V AC60 GPM60 GPMNo Switch Included1/4"62 ft.€1,372.79
CHSZ2.4S-621/2 hpAluminum110V AC53 GPM46 GPMTether Float1/4"39 ft.€781.24
DHS2.4S-621/2 hpAluminum110V AC53 GPM46 GPMNo Switch Included1/4"39 ft.€621.46
ELB-4802/3 hpAluminum110V AC62 GPM57 GPMNo Switch Included1/4"39 ft.€841.51
FLSR2.4S-602/3 hpStainless Steel110V AC62 GPM57 GPMNo Switch Included1/4"39 ft.€1,097.78
GNK2-223 hpAluminum220V AC130 GPM126 GPMNo Switch Included5/16"85 ft.€5,004.99
HNK2-22L3 hpAluminum240V AC211 GPM200 GPMNo Switch Included5/16"59 ft.€5,929.19
IHSD2.55S-623/4 hpAluminum120V AC58 GPM52 GPMNo Switch Included3/8"43 ft.€1,555.41
DAYTON -

Plug In Utility / Dewatering Pumps

Dayton plug-in utility / dewatering pumps are used to transfer moderate amounts of water in areas where electrical outlets are not present. They feature stainless steel / polypropylene construction to resist chemicals & moisture. These pumps drain standing water down to 3/8 inches depth, for dewatering window wells, basements, ponds, stock tanks & rooftops. They are equipped with double ball bearings to bear radial & axial loads in both directions, and are available in cord lengths of 10 & 20 feet.

StyleModelHpBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Duty CycleCord LengthMax. Dia. SolidsPrice (ex. VAT)
A1XHV51 hpStainless Steel120V AC90 GPM82 GPMContinuous20 ft.3/8"€1,777.25
A1XHV41/2 hpStainless Steel120V AC74 GPM64 GPMContinuous20 ft.1/4"€1,056.39
B3YU551/4 hpPolypropylene115V AC32.9 GPM23 GPMIntermittent10 ft.1/8"€248.42
B3YU541/6 hpPolypropylene115V AC16.7 GPM11 GPMIntermittent10 ft.1/8"€218.12
-

Impellers

Allegro impellers are replacements for worn out impellers in sludge, low water & dewatering pumps, used for underground mining & waste fluid removal / transfer applications. They have one piece design for minimising wear over prolonged & repeated usage.

StyleModelMPNPrice (ex. VAT)
A021-G26-29021-G26-29€69.54
B200-210-500200-210-500€720.70
C501-009501-009€85.52
D521-004521-004€625.76
E801-009801-009€95.52
F821-004821-004€634.67
G1001-0091001-009€147.66
H1001-0441001-044€7.26
I1001-0451001-045€7.26
J1021-0401021-040€7.26
K1021-0411021-041€7.26
L1021-0421021-042€7.26
M1021-0431021-043€7.26
N9404-119404-11€279.43
RFQ
N9404-219404-21€194.25
RFQ
N9404-489404-48€180.68
RFQ
N107067-1107067-1€31.23
N107067-2107067-2€49.66
LITTLE GIANT PUMPS -

Submersible Sump Pumps, Ball Bearings, 20 Feet Cord Length

Little Giant submersible sump pumps are designed for removing standing / accumulated water from a sump basin in the basement or crawl space and transfer water to the sewer line. These units come with stainless steel housing for handling corrosive fluids and semi-open impeller design for handling liquids with solid particles. They are completely submerged underwater and start operating the motor automatically when the sump pit water rises to an emergency level and stops the pump when the water has drained down to normal level. Choose from a wide range of these submersible sump pumps, available in 12 and 14 inch heights.

StyleModelHpFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Max. Dia. SolidsMax. HeadDiameterFlow Rate @ 20 Ft.Flow Rate @ 25 Ft.Price (ex. VAT)
A6202411 hp80 GPM76 GPM1/4"52 ft.7 1/4"68 GPM60 GPM€1,408.15
B6202401/2 hp60 GPM54 GPM3/16"37 ft.7 1/3"20 GPM34 GPM€958.11
TSURUMI -

Submersible Dewatering Pump

StyleModelHpFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Max. HeadOutlet SizeRpmDiameterWidthPrice (ex. VAT)
ALB-8001 hp82 GPM77 GPM59 ft.2"3300 RPM7 9/16"7.562"€1,426.33
BLB-15002 hp111 GPM108 GPM69 ft.3"3480 RPM7 3/8"7 3/8"€4,391.19
DAYTON -

Plug In Utility Pumps, Stainless Steel Base

Dayton plug-in utility pumps are used for draining excess rainwater from window wells & stairwells, and removing standing water from yards & flooded basements. These pumps feature a stainless steel base for structural rigidity and 3-conductor SJTOW cords that are resistant to oil & water. They are integrated with dual ball bearings for less rotational friction while running at a maximum speed of 3450 rpm. These dewatering pumps are capable of withstanding liquid temperatures up to 104 degrees F.

StyleModelHpFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Max. HeadOutlet SizeOutlet TypeDiameterWidthPrice (ex. VAT)
A11C6871/2 hp83 GPM64 GPM35 ft.1 1/2"MNPT6 1/2"6 1/2"€492.05
A11C6861/3 hp76 GPM59 GPM32 ft.1 1/2"MNPT6 1/2"6 1/2"€425.37
B11C6851/4 hp21 GPM15 GPM20 ft.1 1/4"FNPT5 5/8"5 5/8"€427.59
GOULDS WATER TECHNOLOGY -

3/4 hp Utility/Dewatering Pumps

StyleModelThermal ProtectionHpBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Switch ActuationDuty CyclePrice (ex. VAT)
A1DW51D3EANo3/4 hpStainless Steel230V AC92 GPM85 GPMNo Switch IncludedContinuous€2,065.40
A1DW51D1EAYes3/4 hpStainless Steel230V AC92 GPM85 GPMNo Switch IncludedContinuous€2,146.24
-

1/6 hp Utility/Dewatering Pumps

StyleModelVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Cord LengthMax. HeadOutlet SizeSeal MaterialDiameterPrice (ex. VAT)
AA53D110V AC20 GPM11 GPM8 ft.15 ft.1 1/8"Buna N, PTFE4 1/4"€256.73
B42-0023115V AC15 GPM11 GPM9 ft.19 ft.1"Carbon Ceramic5 3/16"€416.50
CRL-MP16120V AC20 GPM17.5 GPM8 ft.25 ft.1"Carbon Ceramic6"€152.91
-

1/3 hp Utility/Dewatering Pumps

StyleModelBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Switch ActuationCord LengthMax. Dia. SolidsOutlet SizePrice (ex. VAT)
ASPA1 1/2E3.Aluminum12V DC43 GPM34 GPMNo Switch Included30 ft.3/8"1 1/2"€1,889.97
BS38-2Cast Iron115V AC42 GPM35 GPMTether Float25 ft.1/4"1 1/2"€264.81
CS37-PCast Iron115V AC42 GPM35 GPMVertical Float10 ft.1/4"1 1/2"€250.23
D3YU56Polypropylene115V AC41.7 GPM31 GPMNo Switch Included10 ft.1/8"1 1/4"€238.64
-

1/2 hp Utility/Dewatering Pumps

StyleModelBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Cord LengthMax. HeadMax. Dia. SolidsOutlet SizePrice (ex. VAT)
A2DW0511Aluminum115V AC63 GPM56 GPM50 ft.38 ft.3/16"2"€1,999.26
A2DW0512Aluminum230V AC63 GPM56 GPM50 ft.38 ft.3/16"2"€2,061.51
BSD300Polypropylene120V AC47 GPM57 GPM15 ft.30 ft.-3/4" to 1 1/2"€1,382.37
C1DW51C0EAStainless Steel115V AC78 GPM70 GPM30 ft.36 ft.3/8"1 1/2"€1,826.93
C1DW51C1EAStainless Steel230V AC78 GPM70 GPM30 ft.36 ft.3/8"1 1/2"€1,826.93
C1DW51C3EAStainless Steel230V AC78 GPM70 GPM30 ft.36 ft.3/8"1 1/2"€1,777.67
-

1/4 hp Utility/Dewatering Pumps

StyleModelBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Cord LengthMax. HeadSwitch ActuationMax. Dia. SolidsPrice (ex. VAT)
AA53SPlastic110V AC21 GPM12 GPM8 ft.15 ft.Sensor3/32"€412.94
B40GT80Plastic120V AC30 GPM22 GPM50 ft.20 ft.Sensor3/32"€298.42
C3YU64Stainless Steel115V AC19 GPM13 GPM15 ft.23 ft.No Switch Included1/8"€569.91
D14942735Thermoplastic115V AC1920 GPH1440 GPH10 ft.21 ft.---
RFQ
GOULDS WATER TECHNOLOGY -

1 hp Utility/Dewatering Pumps

StyleModelBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Cord LengthMax. Dia. SolidsMax. HeadOutlet SizePrice (ex. VAT)
A2DW1011Aluminum115V AC82 GPM76 GPM50 ft.3/16"53 ft.2"€3,335.29
A2DW1012Aluminum230V AC82 GPM76 GPM50 ft.3/16"53 ft.2"€3,439.12
B1DW51E1EAStainless Steel230V AC105 GPM95 GPM30 ft.3/8"52 ft.1 1/2"€2,286.18
B1DW51E3EAStainless Steel230V AC105 GPM95 GPM30 ft.3/8"52 ft.1 1/2"€2,205.31
ALLEGRO SAFETY -

Dewatering Pumps

StyleModelHpBody MaterialCord LengthMax. HeadDiameterFlow RateVoltageOutlet SizePrice (ex. VAT)
A9404-041/2 hpBrass20 ft.39 ft.9 1/2"50 GPM115V AC2"€603.63
B9404-022/3 hpCast Iron32 ft.36 ft.7 3/8"63.5 GPM115V AC2"€711.92
-

Utility Pumps

StyleModelHpBody MaterialVoltageCord LengthMax. HeadFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Duty CyclePrice (ex. VAT)
A4LA431 1/4 hpStainless Steel120V AC50 ft.50 ft.--Continuous€2,847.51
B314-00021/2 hpCast Iron115V AC20 ft.115 ft.23 GPM22.5 GPMIntermittent€776.37
C46-00051/2 hpPolypropylene115V AC9 ft.34 ft.55 GPM47 GPM-€649.92
D2VAN71/4 hpPlastic120V AC9 ft.20 ft.30 GPM22 GPMIntermittent€330.34
E5057151/6 hpCast Aluminum115V AC10 ft.26 ft.23.25 GPM19.85 GPMContinuous€383.30
F5057141/6 hpCast Aluminum230V AC12 ft.26 ft.23.25 GPM19.85 GPMContinuous€361.64
G5057231/6 hpCast Aluminum115V AC10 ft.26 ft.23.25 GPM19.85 GPMContinuous€296.33
F5057121/6 hpCast Aluminum115V AC25 ft.26 ft.23.25 GPM19.85 GPMContinuous€331.76
H5UXN01/10 hpStainless Steel12V DC7 ft.36.7 ft.3.72 GPM3.3 GPMIntermittent€263.52
H5UXL81/10 hpBrass12V DC7 ft.36.7 ft.3.72 GPM3.3 GPM-€268.16
A4LA457/10 hpStainless Steel120V AC50 ft.38 ft.--Intermittent€2,040.49
LITTLE GIANT PUMPS -

Pony Pumps

StyleModelBody MaterialVoltageCord LengthMax. HeadFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Outlet SizeWidthPrice (ex. VAT)
A555112Brass115V AC6 ft.48 ft.330 GPH300 GPH3/8"4"€235.94
B555111Brass115V AC6 ft.1 ft.--0.38"4 1/4"-
RFQ
C555602Brass12V DC1 ft.46 ft.258 GPH240 GPH3/8"4"-
RFQ
B555203Brass12V DC6 ft.1 ft.--0.38"3.37"-
RFQ
A555113Brass115V AC6 ft.1 ft.--0.38"4 1/4"€157.85
A555110Stainless Steel115V AC6 ft.48 ft.342 GPH300 GPH3/4"4"-
RFQ
DEWALT -

AAA Professional Triplex Pump Kit 90038 3800 PSI at 3.5 GPM Industrial Triplex Pump Kit

ModelItemPrice (ex. VAT)
90038CY7GME€559.34
See Details
FLOTEC -

Utility Pump, 115V, 1/6 Hp

ModelItemPrice (ex. VAT)
FP0S1300XCP6BZZ-
RFQ
FLOJET -

Triplex Pump, Integrated 32 VDC Pump And 1.1 Gallon Accumulator Tank System

ModelItemPrice (ex. VAT)
03811-032DZ9ZZV-
RFQ
12...45

Utility/Dewatering Pumps

Dewatering pumps are used to remove or draw groundwater from mines, basement and backyard, as well as reduce flooding by the method of centrifugation and level the water table. Raptor Supplies offers a wide range of these utility / dewatering pumps from brands like Allegro, Dayton, Little Giant Pumps, Tsurumi and Rule. These pumps feature an impeller which creates a vortex to suck the air out of the hose and, as a result, forces the water to rise to the pump with the help of atmospheric pressure. These horizontally installed pumps use electric motors with a maximum 3 HP power rating and come with a mechanical seal to prevent water ingress. These pumps are available in cord lengths ranging from 8 to 50 inches on Raptor Supplies.

Frequently Asked Questions

What maintenance is required for dewatering pumps?

  • Clean the pump and hoses regularly to eliminate debris, sediment, or blockages that may hinder the pump's effectiveness.
  • Inspect the intake and discharge hoses of the pump for any indications of damage, such as cracks or leaks. Replace any impaired hoses as necessary.
  • Examine the impeller or propeller of the pump for any obstructions or signs of wear. Clean or replace the impeller if required.

Do these sludge submersible dewatering pumps offer motor protection?

Yes, Allegro Safety dewatering pumps have built-in thermal and amperage sensing protectors to prevent motor failure due to overloading or accidental run-dry conditions. This protection adds an extra layer of safety and helps prolong the lifespan of the motor.

In what cord lengths are these dewatering pumps available on Raptor Supplies?

These pumps are available in cord lengths ranging from 8 to 50 inches on Raptor Supplies.

What is the maximum liquid temperature permissible in dewatering pumps?

They can withstand liquid temperatures up to 150 degrees F.

We are here to help!

Looking for a part not listed here?