Unit Mount Miniature Circuit Breakers

Filter

GENERAL ELECTRIC -

Unit Mount Molded Case Circuit Breakers, Feed-Thru

General Electric molded case circuit breakers are ideal for protecting sensitive electrical circuits, industrial machinery & equipment from faulty or excessive current supplies. These devices feature a unit mounting facility with load-side lug terminal connections for reducing the installation downtime and a thermal-magnetic trip for instantly reacting to severe short-circuits while avoiding tripping on mild overloads. Choose from a wide range of these 2-pole circuit breakers available in amperage ratings ranging from 15 to 60A on Raptor Supplies.

StyleModelMin. Wire SizeAmpsNumber Of PolesAc Voltage RatingCircuit Breaker TypePhaseMax. Air RatingTerminal ConnectionPrice (ex. VAT)
ATHHQC2140Wl8 AWG40A2120/240V ACStandard122 kA At 120/240V ACLug€311.81
ATHHQC2150WL8 AWG50A2120/240V ACStandard122 kA At 120/240V ACLug€311.81
ATHHQC2160WL8 AWG60A2120/240V ACStandard122 kA At 120/240V ACLug€311.81
ATHHQC2135WL8 AWG35A2120/240V ACStandard122 kA At 120/240V ACLug€311.81
ATHHQC2145WL8 AWG-2120/240V ACStandard122 kA At 120/240V ACLug€311.81
ATHHQC2115WL14 AWG-2120/240V ACStandard122 kA At 120/240V ACLug€316.89
GENERAL ELECTRIC -

Unit Mount Circuit Breakers

StyleModelNumber Of PolesAmpsWidthCircuit Breaker TypeTerminal ConnectionAc Voltage RatingPhaseMax. Air RatingPrice (ex. VAT)
ATHHQC1115WL1-1"StandardLug-122 kA At 120/240V AC€140.47
BTHQC2140WL240A2"StandardLug120/240V AC--€51.79
BTHQC2150WL250A2"StandardLug120/240V AC--€51.79
SQUARE D -

QOU Series, Unit Mount Circuit Breaker

StyleModelNumber Of PolesCircuit Breaker TypePhaseMax. Air RatingMin. Wire SizeAmpsLengthWidthPrice (ex. VAT)
AQOU1201Standard110 kA At 120/240V AC14 AWG-4.05"3/4"€72.72
BQOU120HM1High Magnetic110 kA At 120/240V AC14 AWG-4.05"3/4"€43.21
CQOU1601Standard110 kA At 120/240V AC14 AWG60A4.05"3/4"€32.65
CQOU1301Standard110 kA At 120/240V AC14 AWG-4.05"3/4"€32.65
CQOU1151Standard110 kA At 120/240V AC14 AWG-4.05"3/4"€32.65
CQOU115HM1High Magnetic110 kA At 120/240V AC14 AWG-4.05"3/4"€43.21
DQYU1201----20A--€107.07
CQOU1501Standard110 kA At 120/240V AC14 AWG50A4.05"3/4"€32.65
CQOU1351Standard110 kA At 120/240V AC14 AWG35A4.05"3/4"€34.14
DQYU1301----30A--€107.07
CQOU1251Standard110 kA At 120/240V AC14 AWG-4.05"3/4"€34.14
CQOU1401Standard110 kA At 120/240V AC14 AWG40A4.05"3/4"€32.65
EQOU2452Standard110 kA At 120/240V AC14 AWG45A4.05"1 1/2"€71.68
EQOU2402Standard110 kA At 120/240V AC14 AWG40A4.05"1 1/2"€68.95
FQOU2902Standard110 kA At 120/240V AC12 AWG90A4.45"1 1/2"€183.88
FQOU2602Standard110 kA At 120/240V AC14 AWG60A4.05"1 1/2"€68.95
GQOU2702Standard110 kA At 120/240V AC12 AWG70A4.45"1 1/2"€117.71
HQOU31003Standard310 kA At 120/240V AC12 AWG100A4.45"2 1/4"€313.24
IQOU3603Standard310 kA At 120/240V AC14 AWG60A4.05"2 1/4"€215.47
IQOU3103Standard310 kA At 120/240V AC14 AWG-4.05"2 1/4"€215.47
JQOU330VH3High Interrupting Capacity322 kA At 240V AC14 AWG-4.05"2 1/4"€324.29
KQOU3803Standard310 kA At 120/240V AC12 AWG80A4.45"2 1/4"€313.24
IQOU3353Standard310 kA At 120/240V AC14 AWG35A4.05"2 1/4"€215.47
IQOU3253Standard310 kA At 120/240V AC14 AWG-4.05"2 1/4"€215.47
LQOU3003Standard---60A4.05"2 1/4"€215.47
GENERAL ELECTRIC -

THHQC Series Unit Mount Circuit Breakers

General Electric THHQC Series molded case circuit breakers are compatible for use with panelboards, motor load centres and busways for protecting electrical circuits from overloads. These UL-listed devices feature a thermal-magnetic trip unit for instantly reacting to severe power surges while avoiding tripping on mild overloads and lug terminals for ensuring secure wiring & eliminating loose connections. They are further integrated with a unit mounting facility for reducing the installation and maintenance downtime. Choose from a wide range of these circuit breakers available in 1 and 2 pole configurations on Raptor Supplies.

StyleModelNumber Of PolesAmpsAic RatingAc Voltage RatingCircuit Breaker TypePhaseMax. Air RatingTerminal ConnectionPrice (ex. VAT)
ATHHQC1120WL120A22 kAIC-----€65.92
BTHHQC1130WL130A22 kAIC @ 240V-----€65.92
CTHHQC2120WL2--120/240V ACStandard122 kA At 120/240V ACLug€97.75
CTHHQC2130WL2--120/240V ACStandard122 kA At 120/240V ACLug€97.75
SQUARE D -

QOU Series Circuit Breakers, 120 / 240 VAC

Square D QOU Series miniature circuit breakers are designed for installation in commercial and industrial electrical devices for protection against overcurrent and short-circuit conditions. These circuit breakers are integrated with unit-mount (lug / lug) connections for quick installation or operation in any position and a dual-pole design, with a common trip unit, which simultaneously opens both the poles. hey further come with an over-centre toggle mechanism with quick-make quick-break action allowing the handle to stabilise between ON and OFF positions, when the circuit is tripped. Some models also accommodate shunt trips for manually tripping the breaker using a remote control source (push button or pilot device). Choose from a wide range of these products available in current ratings up to 125A on Raptor Supplies.

StyleModelCircuit Breaker TypeMax. Air RatingMin. Wire SizeAmpsLengthWidthDc VoltageNumber Of PolesPrice (ex. VAT)
AQOU220VHHigh Interrupting Capacity22 kA At 120/240V AC14 AWG-4.05"1 1/2"48V DC2€377.51
AQOU215VHHigh Interrupting Capacity22 kA14 AWG-4.05"1 1/2"48V DC2€353.43
AQOU260VHHigh Interrupting Capacity22 kA At 120/240V AC14 AWG60A4.05"1 1/2"48V DC2€323.90
AQOU250VHHigh Interrupting Capacity22 kA At 120/240V AC14 AWG50A4.05"1 1/2"48V DC2€321.00
AQOU230VHHigh Interrupting Capacity22 kA At 120/240V AC14 AWG-4.05"1 1/2"48V DC2€162.51
BQOU2601021Shunt Trip10 kA At 120/240V AC14 AWG60A4.05"2 1/4"48V DC2€245.34
BQOU2201021Shunt Trip10 kA14 AWG-4.05"2 1/4"48V DC2€357.17
BQOU2101021Shunt Trip10 kA At 120/240V AC14 AWG-4.05"2 1/4"48V DC2€534.11
BQOU2501021Shunt Trip10 kA At 120/240V AC14 AWG50A4.05"2 1/4"48V DC2€245.34
CQOU250Standard10 kA At 120/240V AC14 AWG50A4.05"1 1/2"48V DC2€68.95
DQOU2100Standard10 kA At 120/240V AC12 AWG100A4.45"1 1/2"60V DC2€165.40
AQOU225Standard10 kA At 120/240V AC14 AWG-4.05"1 1/2"48V DC2€68.95
AQOU215Standard10 kA At 120/240V AC14 AWG-4.05"1 1/2"48V DC2€68.95
DQOU280Standard10 kA At 120/240V AC12 AWG80A4.45"1 1/2"60V DC2€183.88
EQOU230Standard10 kA At 120/240V AC14 AWG-4.05"1 1/2"48V DC2€68.95
FQOU210Standard10 kA At 120/240V AC14 AWG-4.45"1 1/2"48V DC2€67.80
AQOU235Standard10 kA At 120/240V AC14 AWG35A4.05"1 1/2"48V DC2€71.68
AQOU2125Standard10 kA At 120/240V AC12 AWG125A4.45"1 1/2"60V DC2€357.29
AQOU220Standard10 kA At 120/240V AC14 AWG-4.05"1 1/2"48V DC2€68.95
SQUARE D -

Unit Mount Circuit Breakers, 3 Pole

Square D QOU Series circuit breakers in 3 pole configuration are designed for overcurrent protection and switching On both AC & DC electrical systems. These circuit breakers feature a shunt trip mechanism which trips the circuit breaker from a remote location, using a trip coil energised from a separate electrical source. They have slotted box-type lugs which are UL listed and CSA certified to accept solid / stranded aluminium & copper conductors. These circuit breakers come in a case made of glass-reinforced insulating material to offer high dielectric strength. The Visi-Trip indicator offers a visual indication of the tripped status. QOU Series circuit breakers are available in a maximum current rating of 100A on Raptor Supplies.

StyleModelCircuit Breaker TypeMax. Air RatingMin. Wire SizeAmpsLengthWidthNumber Of PolesAc Voltage RatingPrice (ex. VAT)
AQOU320VHHigh Interrupting Capacity22 kA At 240V AC14 AWG-4.05"2 1/4"3120/240V AC€723.05
BQOU3501021Shunt Trip10 kA At 120/240V AC14 AWG50A4.05"3"3120/240V AC€394.66
BQOU3151021Shunt Trip10 kA At 120/240V AC14 AWG-4.05"3"3120/240V AC€653.58
BQOU31001021Shunt Trip10 kA At 120/240V AC12 AWG100A4.45"3"3120/240V AC€535.24
BQOU3601021Shunt Trip10 kA At 120/240V AC14 AWG60A4.05"3"3120/240V AC€394.66
CQOU370Standard10 kA At 120/240V AC12 AWG70A4.05"2 1/4"3120/240V AC€274.46
SQUARE D -

QOU Miniature Circuit Breakers, 1 Pole, Unit Mount

Square D QOU Series circuit breakers are designed for overcurrent protection and switching On AC & DC electrical systems. They feature a case made of glass-reinforced insulating material to offer high dielectric strength and come with slotted box-type lugs which are UL listed and CSA certified to accept solid / stranded, aluminium or copper conductors. The shunt trip mechanism trips the circuit breaker from a remote location, using a trip coil energised from a separate electrical source like a remote. QOU Series circuit breakers are available in a maximum current rating of 100A on Raptor Supplies.

StyleModelCircuit Breaker TypeMax. Air RatingMin. Wire SizeAmpsLengthWidthDc VoltageNumber Of PolesPrice (ex. VAT)
AQOU150VHHigh Interrupting Capacity22 kA At 120/240V AC14 AWG50A4.05"3/4"48V DC1€139.42
AQOU115VHHigh Interrupting Capacity22 kA At 120/240V AC14 AWG-4.05"3/4"48V DC1€157.96
AQOU125VHHigh Interrupting Capacity22 kA At 120/240V AC14 AWG-4.05"3/4"48V DC1€138.24
AQOU120VHHigh Interrupting Capacity22 kA At 120/240V AC14 AWG-4.05"3/4"48V DC1€153.00
AQOU130VHHigh Interrupting Capacity22 kA At 120/240V AC14 AWG-4.05"3/4"48V DC1€96.10
AQOU160VHHigh Interrupting Capacity22 kA At 120/240V AC14 AWG60A4.05"3/4"48V DC1€137.21
BQOU1201021Shunt Trip10 kA At 120/240V AC14 AWG-4.05"1 1/2"48V DC1€171.75
CQOU1100Standard10 kA At 120/240V AC12 AWG100A4.05"3/4"60V DC1€158.38
AQOU180Standard10 kA At 120/240V AC12 AWG80A4.45"3/4"60V DC1€142.87
AQOU170Standard10 kA At 120/240V AC14 AWG70A4.05"3/4"48V DC1€52.45
DQOU110Standard10 kA At 120/240V AC14 AWG10A4.05"3/4"48V DC1€34.06

We are here to help!

Looking for a part not listed here?