HUBBELLOCK Twist Lock Receptacles

Filter

HUBBELLOCK -

Locking Receptacles

Hubbellock industrial locking receptacles are designed to prevent the ingress of water into connections causing electrical surges; ideal for wet or wash down applications. They feature cast aluminium / thermoset / phenolic construction for resistance from impacts, scratching and harmful UV radiations. These receptacles are integrated with metallic, weather protective spring loaded covers to prevent damages from moisture or dust and are available in 2, 3 & 4 pole configurations on Raptor Supplies.

StyleModelPhaseNumber Of PolesNumber Of WiresColorMaterialAmpsNema ConfigurationMounting TypePrice (ex. VAT)
AHBL25403145BlueAluminum20 @ 250V/30 @ 600VNon-NEMAFlush€635.10
BHBL25503123BlackAluminum50ANon-NEMAFlush€3,291.04
CHBL23000G123BlackThermoset10ANon-NEMAFlush€256.37
DHBL20443334BlackThermoset30ANon-NEMAFlush€296.95
EHBL26410334BlackAluminum60ANon-NEMAFlush€903.33
FHBL26520345BlueAluminum60ANon-NEMAFlush€1,333.06
HUBBELLOCK -

Locking Flanged Inlet

Hubbellock flanged locking inlets are mounted on the side of an enclosure or panel to feed power into the device. These inlets feature molded-in male contacts that are resistant to damage and provide a consistently positive connection. These locking inserts feature metallic flanged casing for maximum strength and protection. Selected models feature insulated non-metallic housing integrated with a metallic spring-loaded cover for protection from moisture & dust.

StyleModelColorMaterialAmpsNema ConfigurationPhaseNumber Of PolesNumber Of WiresMounting TypePrice (ex. VAT)
AHBL20418BlackCast Aluminum Phenolic20 @ 250V/30 @ 600VNon-NEMA334Flush€347.20
BHBL3775MetallicRynite Steel50ANon-NEMA334Flush€312.81
CHBL3768MetallicRynite Steel50ANon-NEMA334Flush€379.63

We are here to help!

Looking for a part not listed here?