HUBBELL WIRING DEVICE-KELLEMS Twist Lock Plugs

Filter

HUBBELL WIRING DEVICE-KELLEMS -

Midget Twist Lock Plugs, 2 / 3 Pole, 15A

Hubbell Wiring Device-Kellems locking plugs are ideal for easy connection & disconnection of wires in marine and industrial applications. These straight blade, male plugs have nylon housing with brass blades and phenolic blade holders for high heat resist? for watertight operations.

StyleModelNumber Of PolesLengthHeightWattageCable RangeCord SizePhaseWire SizePrice (ex. VAT)
AHBL757021 17/25"1.33"1875 W0.335" to 0.421"0.335" to 0.421"118 AWG to 14 AWG€45.22
BHBL759421.17"2.45"1875 W0.3" to 0.43"0.281" to 0.421"118 AWG to 14 AWG€39.36
CHBL743231 17/25"1 8/25"3750 W0.335" to 0.421"-118 AWG to 14 AWG€56.04
DHBL748531.17"2.45"3750 W0.3" to 0.43"0.281" to 0.421"118 AWG to 14 AWG€39.62
HUBBELL WIRING DEVICE-KELLEMS -

Locking Plugs

Locking plugs are pushed onto female locking receptacles or connectors and twisted for locking the plug, thus preventing disconnection due to vibrations. These plugs feature nylon / nickel plated brass construction to ensure low friction, high pressure-bearing capacity and corrosion resistance. They are equipped with a robust, two-piece external cord clamp to provide maximum strain relief, and a stainless steel shroud to resist mismating with wrong devices. These locking plugs are capable of being operated at temperatures ranging from -40 to 75 degrees C, and are available in 2 & 3 pole configurations. Raptor Supplies also offers shrouded plugshaving pressure terminal screw connection for holding the plugs in place under stress.

StyleModelNumber Of PolesPhaseWire SizeMaterialHeightLengthWidthConnectivityPrice (ex. VAT)
AHBL37212112 AWG to 10 AWGNylon2.26"2 3/4"2.26"Pressure Terminal Screws€56.04
BCS6361C21#10 AWG to #6 AWGNylon2 14/25"6.37"2 14/25"Pressure Terminal Screws€150.08
CHBL3763C218 AWG to 4 AWGNylon6.37"2 14/25"2 14/25"Pressure Terminal Screws€184.93
DCS8465C21#10 AWG to #6 AWGNylon2 14/25"6.37"2 14/25"Pressure Terminal Screws€144.55
EHBL26012-16 AWG to 8 AWG-2 3/4"1 23/25"--€58.99
RFQ
FCS8265C21#10 AWG to #6 AWGNylon2 14/25"6.37"2 14/25"Pressure Terminal Screws€233.11
GHBL2611VY2114 AWG to 8 AWGNylon2 1/2"-1.78"Pressure Terminal Screws€25.46
HHBL2641S2112 AWG to 8 AWGComposite---Pressure Terminal Screws€87.79
IHBL23412116 AWG to 8 AWGNylon2 3/4"2.26"2.26"Pressure Terminal Screws€29.59
JHBL9965GCB2116 AWG to 8 AWGNylon2 3/4"2.26"2.26"Screw Terminals€42.77
KHBL26512116 AWG to 8 AWGNylon2 3/4"2.26"2.26"Pressure Terminal Screws€75.39
LHBL23512116 AWG to 8 AWGNylon2 3/4"2.26"2.26"Pressure Terminal Screws€49.66
MHBL3765C318 AWG to 4 AWGNylon6.37"2 14/25"2 14/25"Pressure Terminal Screws€192.84
NHBL9965C3116 AWG to 8 AWGNylon2 3/4"2.26"2.26"Screw Terminals€58.94
OCS8165C33#10 AWG to #6 AWGNylon2 14/25"6.37"-Pressure Terminal Screws€219.05
PHBL7567CY3118 AWG to 10 AWGNylon1.97"1.53"1.53"Screw Terminals€59.23
QHBL21CM415B3-#10 AWG to #6 AWGNylon5.63"2.33"0.94"-€333.52
RHBL7765C318 AWG to 4 AWGNylon6.37"2 14/25"2 14/25"Pressure Terminal Screws€278.85
SHBL7567C3118 AWG to 10 AWGNylon1.97"1.53"1.53"Screw Terminals€56.18
THBL2641933#8 AWG to #4 AWGNylon5.9"3.03"3.03"-€909.67
UHBL23613116 AWG to 8 AWGNylon2.26"2 3/4"2.26"Pressure Terminal Screws€63.25
VCS8365C33#10 AWG to #6 AWGNylon2 14/25"6.37"2 14/25"Pressure Terminal Screws€145.08
WCS6365C31#10 AWG to #6 AWGNylon2 14/25"6.37"2 14/25"Pressure Terminal Screws€149.22
NHBL99CM65C3116 AWG to 8 AWGNylon2 3/4"2.26"2.26"Screw Terminals€63.51
XHBL24614316 AWG to 8 AWGNylon2 3/4"2.33"2.33"Pressure Terminal Screws€84.60
HUBBELL WIRING DEVICE-KELLEMS -

Watertight Safety-Shroud Plugs, 2 / 3 / 4 Pole

Hubbell Wiring Device-Kellems watertight Safety-Shroud Twist-Lock plugs prevent accidental disconnection of wires due to vibrations or any movement in construction and industrial applications. These male water-tight plugs have PBT housing with a polycarbo? having thermoplastic body and nickel-plated brass blades. Choose from a wide range of these black & white coloured 20 / 30A plugs, available in voltage ratings of 120 / 208, 125, 250, 277, 480 and 600VAC.

StyleModelPhaseNumber Of PolesMaterialWidthCord SizeLengthWattageHeightPrice (ex. VAT)
AHBL2711SW13Composite2.94"0.35" to 1.15"2.94"7500 W4 2/5"€285.53
BHBL2321SW12Composite2.77"0.36" to 0.93"2.77"5000 W-€104.25
CHBL2331SW12Composite2.77"0.36" to 0.93"2.77"5540 W-€175.98
DHBL2611SW12Composite2.77"0.36" to 0.93"2.77"3750 W4 2/5"€251.79
EHBL2621SW12Composite2.77"0.36" to 0.93"2.77"7500 W4 2/5"€217.98
FHBL26W47BK12TPE, Valox2.51"0.325" to 0.875"2.51"-3 24/25"€105.41
GHBL2311SW12Composite2.77"0.36" to 0.93"2.77"2000 W4 2/5"€109.73
HHBL2411SW13Composite2.94"0.35" to 1.15"2.94"5000 W4 2/5"€175.63
IHBL2421SW33Composite2.94"0.35" to 1.15"2.94"5000 W-€191.33
JHBL2431SW33Composite2.94"0.35" to 1.15"2.94"9600 W-€182.34
KHBL2511SW34Composite2.94"0.35" to 1.15"-4160 W4 2/5"€136.56
LHBL2721SW33Composite2.94"0.35" to 1.15"2.94"7500 W4 2/5"€169.13
MHBL2731SW33Composite2.94"0.35" to 1.15"2.94"14400 W4 2/5"€169.13
NHBL2741SW33Composite2.94"0.35" to 1.15"2.94"18000 W4 2/5"€285.53
OHBL2811SW34Composite2.94"0.35" to 1.15"2.94"6240 W4 2/5"€360.25
HUBBELL WIRING DEVICE-KELLEMS -

Watertight Locking Plugs

StyleModelNumber Of PolesPhaseHeightLengthCord SizeNema Plug ConfigurationWidthHpPrice (ex. VAT)
AHBL24W47A213.21"1.85"0.3" to 0.625"L5-15P1.85"1/2 hp€58.45
BHBL28W47213.94"2.77"0.375" to 1.125"L5-30P2.77"-€147.83
CHBL28W47BK2-3.94"2.77"--2.77"-€105.66
RFQ
DHBL26W47WC2-------€102.54
RFQ
EHBL24W47BK213.21"1.85"0.3" to 0.625"L5-15P1.85"1/2 hp€58.45
FHBL24W49213.21"1.85"0.3" to 0.625"L6-15P1.85"1 1/2 hp€69.65
GHBL28W49213.94"2.77"0.375" to 1.125"L7-30P2.77"-€147.83
HHBL28W48213.94"2.77"0.375" to 1.125"L6-30P--€147.83
IHBL26W48BK2-3 24/25"2.51"--2.51"-€84.56
RFQ
JHBL26W49213 24/25"2.51"0.325" to 0.875"L7-20P2.51"-€111.68
KHBL24W34213.21"-0.3" to 0.625"L7-15P1.85"-€84.99
LHBL26W47213 24/25"2.51"0.325" to 0.875"L5-20P2.51"-€111.68
MHBL26W48213 24/25"2.51"0.325" to 0.875"L6-20P2.51"-€111.68
NHBL26W76BK333 24/25"2.51"0.325" to 0.875"L16-20P2.51"-€158.77
OHBL28W75BK3-3.94"2.77"--2.77"-€142.74
RFQ
PHBL28W76BK333.94"2.77"0.375" to 1.125"L16-30P2.77"-€175.04
QHBL26W76333 24/25"2.51"0.325" to 0.875"L16-20P2.51"-€152.11
RHBL28W08313.94"2.77"0.375" to 1.125"Non NEMA2.77"-€151.04
SHBL26W75BK333 24/25"2.51"0.325" to 0.875"L15-20P2.51"-€153.84
THBL26W08313 24/25"2.51"0.325" to 0.875"Non NEMA2.51"-€84.99
UHBL28W74313.94"2.77"0.375" to 1.125"L14-30P2.77"-€188.40
VHBL26W75333 24/25"2.51"0.325" to 0.875"L15-20P2.51"-€153.84
WHBL26W74313 24/25"2.51"0.325" to 0.875"L14-20P2.51"-€153.84
XHBL28W75333.94"2.77"0.375" to 1.125"L15-30P--€188.53
YHBL28W76333.94"2.77"0.375" to 1.125"L16-30P2.77"-€186.25
HUBBELL WIRING DEVICE-KELLEMS -

Insulgrip Twist-Lock Plugs

StyleModelPhaseNumber Of PolesMaterialWire SizeWattageWidthConnectivityHeightPrice (ex. VAT)
AHBL45CM70C12Nylon18 AWG to 10 AWG3750 W1.53"Pressure Terminal Screws1.97"€44.83
BHBL23CM1112Nylon16 AWG to 8 AWG2000 W2.26"Pressure Terminal Screws2 3/4"€45.65
CHBL2562512Nylon-----€1,219.87
DHBL241113Nylon16 AWG to 8 AWG5000 W2.33"Pressure Terminal Screws2 3/4"€86.86
EHBL26CM2112Nylon16 AWG to 8 AWG7500 W2.26"Pressure Terminal Screws2.26"€74.85
FHBL7545C12Composite#14 AWG to # 12 AWG1875 W1 13/25"Pressure Terminal Screws1 13/25"€40.19
GHBL4720CA12Nylon16 AWG to 8 AWG1875 W1 13/25"Pressure Terminal Screws1.21"€45.76
HHBL2411BK13Nylon16 AWG to 8 AWG5000 W2.33"Pressure Terminal Screws2.33"€74.18
IHBL3331C13Nylon16 AWG to 8 AWG7500 W2.33"Screw Terminals2 3/4"€50.76
JHBL24W4712Elastomer18 AWG to 10 AWG1875 W1.55"Pressure Terminal Screws-€51.07
KHBL232112Nylon16 AWG to 8 AWG5000 W2.26"Pressure Terminal Screws2 3/4"€26.94
LHBL233112Nylon16 AWG to 8 AWG5540 W2.26"Pressure Terminal Screws2 3/4"€27.71
MHBL24CM1113Nylon16 AWG to 8 AWG5000 W2.33"Pressure Terminal Screws2 3/4"€80.06
NHBL244712Elastomer18 AWG to 10 AWG1875 W1 14/25"Pressure Terminal Screws1 14/25"€36.82
OHBL2331VY12Nylon18 AWG to 10 AWG5540 W1.78"Pressure Terminal Screws2 1/2"€28.41
PHBL2611VBK12Nylon14 AWG to 8 AWG3750 W1.78"Pressure Terminal Screws2 1/2"€40.83
QHBL2621BK12Nylon16 AWG to 8 AWG7500 W2.26"Pressure Terminal Screws2.26"€76.45
RHBL2331VBK12Nylon18 AWG to 10 AWG5540 W1.78"Pressure Terminal Screws2 1/2"€28.41
SHBL4720C12Nylon16 AWG to 8 AWG1875 W1.53"Pressure Terminal Screws1.97"€37.92
THBL4570C12Nylon16 AWG to 8 AWG3750 W1.53"Pressure Terminal Screws1.97"€23.09
UHBL2321BK12Nylon16 AWG to 8 AWG5000 W2.26"Pressure Terminal Screws2 3/4"€49.37
VHBL3331GC12Nylon16 AWG to 8 AWG7500 W2.26"Screw Terminals2 19/25"€94.87
WHBL4720CBK12Nylon18 AWG to 10 AWG1875 W1.53"Pressure Terminal Screws1.97"€39.10
XHBL4773VY12Nylon18 AWG to 12 AWG4155 W1 1/2"Pressure Terminal Screws1.87"€26.15
YHBL2311VBK12Nylon18 AWG to 10 AWG2000 W1.78"-2 1/2"€28.41
HUBBELL WIRING DEVICE-KELLEMS -

Twist-Lock Locking Male Plugs

StyleModelPhaseNumber Of PolesMaterialGradeCord SizeNema ConfigurationTypeAntimicrobialPrice (ex. VAT)
AHBL2561512NylonHospital0.83" to 1.3"Non-NEMAShroudedNo€1,411.04
BHBL2551512NylonHospital0.83" to 1.3"Non-NEMAShroudedNo€1,340.48
CHBL63CM6112BrassMarine0.437" to 1.14"Non-NEMAShroudedNo€290.85
DHBL63CM6533BrassMarine0.437" to 1.14"Non-NEMAShroudedNo€282.86
HUBBELL WIRING DEVICE-KELLEMS -

Valise Plugs

StyleModelWire SizeHeightWattageLengthMax. HpPhaseNumber Of PolesMaterialPrice (ex. VAT)
AHBL2621VY14 AWG to 8 AWG1.78"7500 W2 1/2"2 hp12Nylon€25.46
BHBL2311VY18 AWG to 10 AWG2 1/2"2000 W--12Nylon€28.41
CHBL26CM11V18 AWG to 10 AWG1.78"3750 W2 1/2"2 hp12Nylon€64.18
DHBL23CM11V18 AWG to 10 AWG1.78"2000 W2 1/2"1 hp12Nylon€46.70
EHBL2321VY18 AWG to 10 AWG2 1/2"5000 W1.78"2 hp12Nylon€17.72
HUBBELL WIRING DEVICE-KELLEMS -

Variload Twist-Lock Plugs

StyleModelPhaseNumber Of PolesWire SizeMaterialConnectivityMountingWattageLengthPrice (ex. VAT)
AHBL45215Multi Phase414 AWG to 10 AWGNylonScrew TerminalsCord Mounted18000 W2.77"€251.50
BHBL45315Multi Phase414 AWG to 10 AWGNylonScrew TerminalsCord Mounted18000 W2.77"€251.50
CHBL45115Multi Phase414 AWG to 10 AWGNylonScrew TerminalsCord Mounted18000 W-€251.50
HUBBELL WIRING DEVICE-KELLEMS -

Watertight Receptacles With Lift Covers

StyleModelNumber Of PolesHeightWidthPrice (ex. VAT)
AHBL24W47AWC2--€80.32
RFQ
BHBL14W47AWC2--€71.14
RFQ
CHBL24W34BK23.21"1.85"€64.35
RFQ
DHBL14W33AWC2--€75.77
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Safety-Shroud Twist-Lock Plugs

StyleModelPhaseNumber Of PolesMaterialLengthWidthWattageCord SizeMax. HpPrice (ex. VAT)
AHBL2411S13Composite2.33"2.33"5000 W0.35" to 1.15"2 hp€83.93
BHBL2311S12Nylon2.26"2 1/25"2000 W0.325" to 0.93"-€32.80
CHBL2711S13Composite2.33"2.33"7500 W0.35" to 1.15"2 hp€113.94
DHBL2331S12Nylon2.26"2 1/25"5540 W-2 hp€55.37
EHBL2621S12Composite2.26"2.26"7500 W0.36" to 0.93"2 hp€81.43
FHBL2321S12Nylon2.26"2.26"5000 W0.325" to 0.93"2 hp€48.60
GHBL2611S12Composite2.26"2.26"3750 W0.36" to 0.93"2 hp€85.92
HHBL2511S34Nylon2.33"2.33"4160 W0.35" to 1.15"2 hp€107.54
IHBL2731S33Nylon2.33"2.33"14400 W0.35" to 1.15"10 hp€115.27
JHBL2431S33Nylon2.33"2.23"9600 W0.35" to 1.15"5 hp€59.05
KHBL2721S33Composite2.33"2.33"7500 W0.35" to 1.15"3 hp€114.88
LHBL2811S34Nylon2.33"2.33"6240 W0.35" to 1.15"3 hp€126.89
MHBL2421S33Nylon2.33"2.23"5000 W0.35" to 1.15"3 hp€89.53
NHBL2741S33Nylon2.33"2.33"18000 W0.35" to 1.15"-€116.88
HUBBELL WIRING DEVICE-KELLEMS -

Watertight Safety-Shroud Twist-Lock Plugs

StyleModelNumber Of PolesLengthHeightWidthWattagePhaseWire SizeMaterialPrice (ex. VAT)
AHBL2723SR32.95"5.51"2.95"--16 AWG to 8 AWG-€301.54
BHBL280142.21"2 3/4"2.21"--16 AWG to 8 AWG-€85.06
RFQ
CHBL2831SW42.94"4 2/5"2.94"18000 W316 AWG to 8 AWGComposite€354.91
DHBL2821SW44 1/2"2.94"2.94"14400 W316 AWG to 8 AWGComposite€202.99
HUBBELL WIRING DEVICE-KELLEMS -

Locking Plug, 50A, 3 Phase, 250V

ModelItemPrice (ex. VAT)
CS8365CA10CE6RXM€252.84
HUBBELL WIRING DEVICE-KELLEMS -

Plug, 20 A, 125VAC, 2 Poles

ModelItemPrice (ex. VAT)
HBL24312CR4GBM€926.28
HUBBELL WIRING DEVICE-KELLEMS -

Locking Plug Black/White 15 A 125V Nylon

ModelItemPrice (ex. VAT)
HBL4720CST-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Locking Plug Black/White 15 A 250V Nylon

ModelItemPrice (ex. VAT)
HBL4570CST-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Locking Plug Black/White 15 A 277V Nylon

ModelItemPrice (ex. VAT)
HBL4770CST-
RFQ

We are here to help!

Looking for a part not listed here?