Twist Lock Plugs

Filter

StyleModelNumber Of PolesCord SizeNema Plug ConfigurationPhaseMaterialTypeAntimicrobialWiring TypePrice (ex. VAT)
A1520-PW6P-AM20.3" to 0.62"L5-15P1TPEShroudedYesStandard€70.17
A2512-PW6P-AM20.47" to 0.72"L6-30P1TPEShroudedYesStandard€142.41
A2514-PW6P-AM20.64" to 0.93"L7-30P1TPEShroudedYesStandard€132.81
A2510-PW6P-AM20.47" to 0.72"L5-30P1TPEShroudedYesStandard€136.96
A2314-PW6P-AM20.47" to 0.72"L7-20P1TPEShroudedYesStandard€118.52
A2312-PW6P-AM20.47" to 0.72"L6-20P1TPEShroudedYesStandard€117.69
A2310-PW6P-AM20.47" to 0.72"L5-20P1TPEShroudedYesStandard€120.56
A1524-PW6P-AM20.47" to 0.72"L7-15P1TPEShroudedYesStandard€63.80
A1522-PW6P-AM20.3" to 0.62"L6-15P1TPEShroudedYesStandard€65.30
A2520-PW6P-AM30.64" to 0.93"L14-30P1TPEShroudedYesStandard€154.81
A2320-PW6P-AM30.56" to 0.77"L14-20P1TPEShroudedYesStandard€135.95
HUBBELL WIRING DEVICE-KELLEMS -

Midget Twist Lock Plugs, 2 / 3 Pole, 15A

Hubbell Wiring Device-Kellems locking plugs are ideal for easy connection & disconnection of wires in marine and industrial applications. These straight blade, male plugs have nylon housing with brass blades and phenolic blade holders for high heat resist? for watertight operations.

StyleModelNumber Of PolesLengthHeightWattageCable RangeCord SizePhaseWire SizePrice (ex. VAT)
AHBL757021 17/25"1.33"1875 W0.335" to 0.421"0.335" to 0.421"118 AWG to 14 AWG€45.22
BHBL759421.17"2.45"1875 W0.3" to 0.43"0.281" to 0.421"118 AWG to 14 AWG€39.36
CHBL743231 17/25"1 8/25"3750 W0.335" to 0.421"-118 AWG to 14 AWG€56.04
DHBL748531.17"2.45"3750 W0.3" to 0.43"0.281" to 0.421"118 AWG to 14 AWG€39.62
HUBBELL WIRING DEVICE-KELLEMS -

Locking Plugs

Locking plugs are pushed onto female locking receptacles or connectors and twisted for locking the plug, thus preventing disconnection due to vibrations. These plugs feature nylon / nickel plated brass construction to ensure low friction, high pressure-bearing capacity and corrosion resistance. They are equipped with a robust, two-piece external cord clamp to provide maximum strain relief, and a stainless steel shroud to resist mismating with wrong devices. These locking plugs are capable of being operated at temperatures ranging from -40 to 75 degrees C, and are available in 2 & 3 pole configurations. Raptor Supplies also offers shrouded plugshaving pressure terminal screw connection for holding the plugs in place under stress.

StyleModelNumber Of PolesPhaseWire SizeMaterialHeightLengthWidthConnectivityPrice (ex. VAT)
AHBL37212112 AWG to 10 AWGNylon2.26"2 3/4"2.26"Pressure Terminal Screws€56.04
BCS6361C21#10 AWG to #6 AWGNylon2 14/25"6.37"2 14/25"Pressure Terminal Screws€150.08
CHBL3763C218 AWG to 4 AWGNylon6.37"2 14/25"2 14/25"Pressure Terminal Screws€184.93
DCS8465C21#10 AWG to #6 AWGNylon2 14/25"6.37"2 14/25"Pressure Terminal Screws€144.55
EHBL26012-16 AWG to 8 AWG-2 3/4"1 23/25"--€58.99
RFQ
FCS8265C21#10 AWG to #6 AWGNylon2 14/25"6.37"2 14/25"Pressure Terminal Screws€233.11
GHBL2611VY2114 AWG to 8 AWGNylon2 1/2"-1.78"Pressure Terminal Screws€25.46
HHBL2641S2112 AWG to 8 AWGComposite---Pressure Terminal Screws€87.79
IHBL23412116 AWG to 8 AWGNylon2 3/4"2.26"2.26"Pressure Terminal Screws€29.59
JHBL9965GCB2116 AWG to 8 AWGNylon2 3/4"2.26"2.26"Screw Terminals€42.77
KHBL26512116 AWG to 8 AWGNylon2 3/4"2.26"2.26"Pressure Terminal Screws€75.39
LHBL23512116 AWG to 8 AWGNylon2 3/4"2.26"2.26"Pressure Terminal Screws€49.66
MHBL3765C318 AWG to 4 AWGNylon6.37"2 14/25"2 14/25"Pressure Terminal Screws€192.84
NHBL9965C3116 AWG to 8 AWGNylon2 3/4"2.26"2.26"Screw Terminals€58.94
OCS8165C33#10 AWG to #6 AWGNylon2 14/25"6.37"-Pressure Terminal Screws€219.05
PHBL7567CY3118 AWG to 10 AWGNylon1.97"1.53"1.53"Screw Terminals€59.23
QHBL21CM415B3-#10 AWG to #6 AWGNylon5.63"2.33"0.94"-€333.52
RHBL7765C318 AWG to 4 AWGNylon6.37"2 14/25"2 14/25"Pressure Terminal Screws€278.85
SHBL7567C3118 AWG to 10 AWGNylon1.97"1.53"1.53"Screw Terminals€56.18
THBL2641933#8 AWG to #4 AWGNylon5.9"3.03"3.03"-€909.67
UHBL23613116 AWG to 8 AWGNylon2.26"2 3/4"2.26"Pressure Terminal Screws€63.25
VCS8365C33#10 AWG to #6 AWGNylon2 14/25"6.37"2 14/25"Pressure Terminal Screws€145.08
WCS6365C31#10 AWG to #6 AWGNylon2 14/25"6.37"2 14/25"Pressure Terminal Screws€149.22
NHBL99CM65C3116 AWG to 8 AWGNylon2 3/4"2.26"2.26"Screw Terminals€63.51
XHBL24614316 AWG to 8 AWGNylon2 3/4"2.33"2.33"Pressure Terminal Screws€84.60
HUBBELL WIRING DEVICE-KELLEMS -

Watertight Safety-Shroud Plugs, 2 / 3 / 4 Pole

Hubbell Wiring Device-Kellems watertight Safety-Shroud Twist-Lock plugs prevent accidental disconnection of wires due to vibrations or any movement in construction and industrial applications. These male water-tight plugs have PBT housing with a polycarbo? having thermoplastic body and nickel-plated brass blades. Choose from a wide range of these black & white coloured 20 / 30A plugs, available in voltage ratings of 120 / 208, 125, 250, 277, 480 and 600VAC.

StyleModelPhaseNumber Of PolesMaterialWidthCord SizeLengthWattageHeightPrice (ex. VAT)
AHBL2711SW13Composite2.94"0.35" to 1.15"2.94"7500 W4 2/5"€285.53
BHBL2321SW12Composite2.77"0.36" to 0.93"2.77"5000 W-€104.25
CHBL2331SW12Composite2.77"0.36" to 0.93"2.77"5540 W-€175.98
DHBL2611SW12Composite2.77"0.36" to 0.93"2.77"3750 W4 2/5"€251.79
EHBL2621SW12Composite2.77"0.36" to 0.93"2.77"7500 W4 2/5"€217.98
FHBL26W47BK12TPE, Valox2.51"0.325" to 0.875"2.51"-3 24/25"€105.41
GHBL2311SW12Composite2.77"0.36" to 0.93"2.77"2000 W4 2/5"€109.73
HHBL2411SW13Composite2.94"0.35" to 1.15"2.94"5000 W4 2/5"€175.63
IHBL2421SW33Composite2.94"0.35" to 1.15"2.94"5000 W-€191.33
JHBL2431SW33Composite2.94"0.35" to 1.15"2.94"9600 W-€182.34
KHBL2511SW34Composite2.94"0.35" to 1.15"-4160 W4 2/5"€136.56
LHBL2721SW33Composite2.94"0.35" to 1.15"2.94"7500 W4 2/5"€169.13
MHBL2731SW33Composite2.94"0.35" to 1.15"2.94"14400 W4 2/5"€169.13
NHBL2741SW33Composite2.94"0.35" to 1.15"2.94"18000 W4 2/5"€285.53
OHBL2811SW34Composite2.94"0.35" to 1.15"2.94"6240 W4 2/5"€360.25
WOODHEAD -

130147 Series Locking Plug

StyleModelNumber Of PolesCord Grip SizeType
A130147002123/4"Male
RFQ
B130147007221"Male
RFQ
C130147007421"Male
RFQ
D130147007321"Male
RFQ
E130147001823/4"Male
RFQ
F130147007621"Male
RFQ
G130147002323/4"Male
RFQ
H130147007931"Male
RFQ
I130147002933/4"Male
RFQ
J130147006931"Male
RFQ
D130147002633/4"Male
RFQ
K130147008131"Male
RFQ
L130147008331"Male
RFQ
M130147002533/4"Male
RFQ
N130147007731"Male
RFQ
O130147008231"Male
RFQ
P130147002733/4"Male
RFQ
Q130147008031"Male
RFQ
R130147002833/4"Male
RFQ
S130147007831"Male
RFQ
T130147003033/4"Male
RFQ
U130147008431"Male
RFQ
V130147007141"Male
RFQ
R130147001641"Male
RFQ
W130147003143/4"Male
RFQ
WOODHEAD -

130145 Series Locking Plug

StyleModelNumber Of PolesType
A13014500132Male
RFQ
B13014500502Male
RFQ
C13014500122Male
RFQ
D13014500482Male
RFQ
E13014500142Male
RFQ
F13014500112Male
RFQ
G13014500173Male
RFQ
G13014500523Male
RFQ
G13014500593Male
RFQ
H13014500023Male
RFQ
E13014500033Male
RFQ
G13014500153Male
RFQ
G13014500563Male
RFQ
G13014500193Male
RFQ
G13014500543Male
RFQ
G13014500583Male
RFQ
G13014500163Male
RFQ
G13014500203Male
RFQ
G13014500183Male
RFQ
G13014500553Male
RFQ
G13014500573Male
RFQ
I13014500453Male
RFQ
G13014500533Male
RFQ
J13014500634Male
RFQ
K13014500604Male
RFQ
GRAINGER -

Industrial Locking Blade Plugs

StyleModelNumber Of PolesNumber Of BladesHousing ColorNema Plug ConfigurationFor Maximum Cable DiameterFor Minimum Cable DiameterFace Dia.Body LengthPrice (ex. VAT)
A70530NPCR23White, YellowL5-30P0.95"0.3"1.89"2.13"€32.74
B4770NP23Black, WhiteL7-15P0.655"0.3"1.38"1.53"€24.59
C70530NP23Black, WhiteL5-30P0.655"0.3"1.89"2.13"€34.41
D7594NP23Black, WhiteML2-15P5/8"0.281"1 3/25"1 1/4"€37.66
E7465N22Black, WhiteML1-15P0.425"0.22"1 3/25"1 1/4"€22.61
F70820NP23Black, WhiteL8-20P0.95"0.3"1.89"2.13"€25.54
G4721NP23Black, WhiteL5-15P0.655"0.3"1.38"1.53"€23.22
H70520NP23Black, WhiteL5-20P0.655"0.3"1.89"2.13"€20.24
I70720NP23Black, WhiteL7-20P0.655"0.3"1.89"2.13"€28.20
J70620NP23Black, WhiteL6-20P0.655"0.3"1.89"2.13"€24.67
K7485NP33Black, WhiteML3-15P5/8"0.281"1 3/25"1 1/4"€34.82
L71420NP34Black, WhiteL14-20P1.15"0.465"1.89"2.13"€37.84
M71430NP34Black, WhiteL14-30P1.15"0.465"1.89"2.13"€50.03
N71630NP34Black, WhiteL16-30P1.15"0.465"1.89"2.13"€54.42
OBRY71620NP34Black, WhiteL16-20P1.15"0.465"1.89"3 7/25"€52.23
P71520NP34Black, WhiteL15-20P1.15"0.465"1.89"2.13"€37.70
Q72320NP45Black, WhiteL23-20P1.15"0.465"1.89"2.13"€53.38
R72130NP45Black, WhiteL21-30P0.95"0.3"1.89"2.13"€44.88
S72120NP45Black, WhiteL21-20P1.15"0.465"1.89"2.13"€45.32
HUBBELL -

Industrial Locking Blade Plugs

StyleModelWire Connection TypeNumber Of PolesNumber Of BladesHousing ColorIp RatingFor Maximum Cable DiameterFor Minimum Cable DiameterMin. Wire SizePrice (ex. VAT)
A24CM21Screw Terminals34YellowIP201.15"0.35"16 AWG€91.61
BL530PScrew Terminals23Black, WhiteIP21---€80.99
CHBL2411STSpring Clamp Terminals34Black, WhiteIP201.15"0.35"14 AWG€71.29
DHBL2821STSpring Clamp Terminals45Black, WhiteIP201.15"0.35"14 AWG€129.19
EHBL2811STSpring Clamp Terminals45Black, WhiteIP201.15"0.35"14 AWG€103.49
FHBL2321STSpring Clamp Terminals23Black, WhiteIP200.93"9/25"14 AWG€54.69
GHBL2611STSpring Clamp Terminals23Black, WhiteIP200.93"9/25"14 AWG€74.12
HHBL2721STSpring Clamp Terminals34Black, WhiteIP201.15"0.35"14 AWG€95.41
IHBL2431STSpring Clamp Terminals34Black, WhiteIP201.15"0.35"14 AWG€76.22
JHBL2711STSpring Clamp Terminals34Black, WhiteIP201.15"0.35"14 AWG€108.78
KHBL2521STSpring Clamp Terminals45Black, WhiteIP201.15"0.35"14 AWG€91.77
LHBL2621STSpring Clamp Terminals23Black, WhiteIP200.93"9/25"14 AWG€51.00
MHBL2311STSpring Clamp Terminals23Black, WhiteIP200.93"9/25"14 AWG€54.74
NHBL2421STSpring Clamp Terminals34Black, WhiteIP201.15"0.35"14 AWG€75.74
OHBL2331STSpring Clamp Terminals23Black, WhiteIP200.93"9/25"14 AWG€51.99
PHBL2341STSpring Clamp Terminals23Black, WhiteIP200.93"9/25"14 AWG€54.74
QHBL2731STSpring Clamp Terminals34Black, WhiteIP201.15"0.35"14 AWG€106.17
RHBL2511STSpring Clamp Terminals45Black, WhiteIP201.15"0.35"14 AWG€88.55
LEVITON -

Industrial Locking Blade Plugs

StyleModelConnection OrientationNumber Of PolesNumber Of BladesHousing ColorGradeNema Plug ConfigurationFor Maximum Cable DiameterGroundingPrice (ex. VAT)
A2751---------
RFQ
B2661---------
RFQ
C2531---------
RFQ
D24W49---------
RFQ
E2431---------
RFQ
F2421---------
RFQ
GML1-APAngled22Black, WhiteFederal SpecificationML1-15P0.43"Non Grounded€32.99
HML2-APAngled23Black, WhiteFederal SpecificationML2-15P0.43"Grounded€35.77
I2341Straight23Black, WhiteFederal SpecificationL8-20P0.78"Grounded€37.51
J4570-CStraight23Black, WhiteFederal SpecificationL6-15P0.685"Grounded€29.94
K4880-CStraight33Black, WhiteGeneral UseL11-15P0.7"Non Grounded€56.69
L4770-CStraight23Black, WhiteFederal SpecificationL7-15P0.685"Grounded€37.69
M2741Straight34Black, WhiteFederal SpecificationL17-30P1.15"Grounded€71.68
N2731-BStraight34BlackFederal SpecificationL16-30P1.15"Grounded€58.29
O2611Straight23Black, WhiteFederal SpecificationL5-30P0.93"Grounded€54.50
P2621-BStraight23BlackFederal SpecificationL6-30P0.93"Grounded€45.83
Q2311Straight23Black, WhiteFederal SpecificationL5-20P18/25"Grounded€35.02
R2311-PLCStraight23Black, WhiteFederalL5-20P0.78"Grounded€61.82
S4720-CStraight23Black, WhiteFederal SpecificationL5-15P0.685"Grounded€26.39
T7102-CStraight22Black, WhiteFederal SpecificationL2-20P0.7"Non Grounded€33.94
U2721-BStraight34BlackFederal SpecificationL15-30P1.15"Grounded€63.52
LEGRAND -

Ground Continuity Monitoring Plug

StyleModelNema ConfigurationPhaseNumber Of PolesGradeFor Maximum Cable DiameterFor Minimum Cable DiameterWire Connection TypeWiring StylePrice (ex. VAT)
AL530PGCMNEMA L5-30P12Federal Specification0.69"0.385"Screw TerminalsStandard€88.51
BL620PGCMNEMA L6-20P12Federal Specification1.15"0.23"Screw TerminalsStandard€64.81
CL630PGCMNEMA L6-30P12Federal----€90.10
DL1420PGCMNEMA L14-20P33Federal Specification----€102.47
HUBBELLOCK -

Locking Plug

StyleModelPhaseNumber Of PolesMaterialTypeGradeCord SizeNema ConfigurationAntimicrobialPrice (ex. VAT)
AHBL20445B13NylonNon ShroudedGrade Industrial0.63" to 1.2"Non-NEMANo€340.10
BHBL23001HGB12NylonNon ShroudedHospital0.32" to 0.66"Non-NEMANo€214.46
CHBL23004HG12BakeliteNon ShroudedHospital0.3" to 0.66"-No€398.92
DHBL23005GB12NylonNon ShroudedGrade Industrial0.32" to 0.66"Non-NEMANo€182.01
EHBL23014HGB12NylonNon ShroudedHospital0.3" to 0.65"Non-NEMANo€339.73
FHBL2552512Lexan, SteelShroudedHospital0.83" to 1.3"Non-NEMANo€369.81
GHBL23035B12NylonShroudedGrade Industrial0.3" to 0.65"Non-NEMANo€269.54
HHBL25415B34NylonShroudedGrade Industrial0.63" to 1.2"Non-NEMANo€477.64
IHBL2651934PolycarbonateShroudedGrade Industrial0.875" to 1.48"Non-NEMANo€1,185.57
JHBL21415B33NylonNon ShroudedGrade Industrial0.63" to 1.2"Non-NEMANo€336.23
HUBBELL - BRYANT -

Industrial Extra Heavy Duty Locking Plugs, 20A

StyleModelMPNPrice (ex. VAT)
A70520NP70520NP€12.79
B70620NP70620NP€12.53
C70720NP70720NP€12.92
D70820NP70820NP€32.06
E70920NP70920NP€33.12
F71420NP71420NP€18.20
G71520NP71520NP€20.84
H71620NP71620NP€21.11
I72120NP72120NP€62.69
J72220NP72220NP€64.01
StyleModelNumber Of PolesCord SizeNema Plug ConfigurationPhaseMaterialTypeGradeAntimicrobialPrice (ex. VAT)
A2524-PW6P-AM30.64" to 0.93"L16-30P3TPEShroudedGrade IndustrialYes€154.72
A2322-PW6P-AM30.56" to 0.77"L15-20P3TPEShroudedGrade IndustrialYes€143.48
A2526-PW6P-AM30.64" to 0.93"L17-30P3TPEShroudedGrade IndustrialYes€144.86
A2324-PW6P-AM30.56" to 0.77"L16-20P3TPEShroudedGrade IndustrialYes€136.08
A2522-PW6P-AM30.64" to 0.93"L15-30P3TPEShroudedGrade IndustrialYes€158.88
A2530-PW6P-AM40.64" to 0.93"L18-30P3TPEShroudedGrade IndustrialYes€159.76
LEVITON -

Watertight Locking Blade Plugs

StyleModelNumber Of PolesHousing ColorNumber Of BladesFor Maximum Cable DiameterFor Minimum Cable DiameterMin. Wire SizeGroundingBody MaterialPrice (ex. VAT)
A28W77---------
RFQ
A26W49---------
RFQ
A28W76---------
RFQ
A28W75---------
RFQ
A28W74---------
RFQ
A28W49---------
RFQ
A28W48---------
RFQ
B28W47---------
RFQ
A28W09---------
RFQ
A28W08---------
RFQ
A26W75---------
RFQ
A26W74---------
RFQ
A26W48---------
RFQ
C26W47---------
RFQ
A26W08---------
RFQ
D24W472Yellow30.655"3/8"18 AWGGroundedEPTR Rubber€36.91
E22W072Yellow37/8"3/8"16 AWGGroundedSantoprene TPV€61.97
E26W072Yellow27/8"3/8"16 AWGNon GroundedSantoprene TPV€52.93
E24W342Yellow30.687"0.234"18 AWGGroundedEPTR Rubber€58.69
E24W042Yellow20.687"0.234"18 AWGNon GroundedSantoprene TPV€43.59
F26W75-B3Black47/8"3/8"16 AWGGroundedSantoprene TPV€61.54
E28W824Yellow51 1/8"5/8"12 AWGGroundedRubber€185.72
G26W824Yellow57/8"3/8"16 AWGGroundedRubber€153.94
E28W814Yellow51 1/8"5/8"12 AWGGroundedRubber€152.59
H26W815Yellow-7/8"3/8"16 AWGGroundedRubber€134.72
WOODHEAD -

130146 Series Locking Plug

StyleModelNumber Of PolesTypeCord Grip Size
A13014600792Male1/2"
RFQ
B13014600882Male1/2"
RFQ
C13014600842Male1/2"
RFQ
D13014600832Male1/2"
RFQ
E13014600822Male1/2"
RFQ
F13014600802Male1/2"
RFQ
G13014600772Male1/2"
RFQ
H13014600783Male1/2"
RFQ
WOODHEAD -

130144 Series Locking Plug

StyleModelNumber Of PolesType
A13014400172Male
RFQ
B13014400283Male
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Watertight Locking Plugs

StyleModelNumber Of PolesPhaseHeightLengthCord SizeNema Plug ConfigurationWidthHpPrice (ex. VAT)
AHBL24W47A213.21"1.85"0.3" to 0.625"L5-15P1.85"1/2 hp€58.45
BHBL28W47213.94"2.77"0.375" to 1.125"L5-30P2.77"-€147.83
CHBL28W47BK2-3.94"2.77"--2.77"-€105.66
RFQ
DHBL26W47WC2-------€102.54
RFQ
EHBL24W47BK213.21"1.85"0.3" to 0.625"L5-15P1.85"1/2 hp€58.45
FHBL24W49213.21"1.85"0.3" to 0.625"L6-15P1.85"1 1/2 hp€69.65
GHBL28W49213.94"2.77"0.375" to 1.125"L7-30P2.77"-€147.83
HHBL28W48213.94"2.77"0.375" to 1.125"L6-30P--€147.83
IHBL26W48BK2-3 24/25"2.51"--2.51"-€84.56
RFQ
JHBL26W49213 24/25"2.51"0.325" to 0.875"L7-20P2.51"-€111.68
KHBL24W34213.21"-0.3" to 0.625"L7-15P1.85"-€84.99
LHBL26W47213 24/25"2.51"0.325" to 0.875"L5-20P2.51"-€111.68
MHBL26W48213 24/25"2.51"0.325" to 0.875"L6-20P2.51"-€111.68
NHBL26W76BK333 24/25"2.51"0.325" to 0.875"L16-20P2.51"-€158.77
OHBL28W75BK3-3.94"2.77"--2.77"-€142.74
RFQ
PHBL28W76BK333.94"2.77"0.375" to 1.125"L16-30P2.77"-€175.04
QHBL26W76333 24/25"2.51"0.325" to 0.875"L16-20P2.51"-€152.11
RHBL28W08313.94"2.77"0.375" to 1.125"Non NEMA2.77"-€151.04
SHBL26W75BK333 24/25"2.51"0.325" to 0.875"L15-20P2.51"-€153.84
THBL26W08313 24/25"2.51"0.325" to 0.875"Non NEMA2.51"-€84.99
UHBL28W74313.94"2.77"0.375" to 1.125"L14-30P2.77"-€188.40
VHBL26W75333 24/25"2.51"0.325" to 0.875"L15-20P2.51"-€153.84
WHBL26W74313 24/25"2.51"0.325" to 0.875"L14-20P2.51"-€153.84
XHBL28W75333.94"2.77"0.375" to 1.125"L15-30P--€188.53
YHBL28W76333.94"2.77"0.375" to 1.125"L16-30P2.77"-€186.25
WOODHEAD -

130155 Series Locking Plug

StyleModelNumber Of PolesTypeCord Grip Size
A13015501552Male1 1/4"
RFQ
A13015501672Male1 1/4"
RFQ
B13015501632Male-
RFQ
C13015501613Male1 1/4"
RFQ
D13015501053Male1 1/4"
RFQ
B13015501343Male-
RFQ
E13015501423Male1 1/4"
RFQ
F13015501453Male-
RFQ
A13015501493Male1 1/4"
RFQ
B13015501573Male-
RFQ
B13015500423Male-
RFQ
PASS AND SEYMOUR -

Turnlok Locking Plugs

StyleModelPhaseWire SizeNumber Of PolesType
APSL615-P-4 AWG2-
RFQ
BL1620-P-4 AWG2-
RFQ
CCR6365----
RFQ
B7311-SS-4 AWG2-
RFQ
BL1430-P-4 AWG2-
RFQ
DCS6361----
RFQ
ECRL515-P-18 AWG to 10 AWG2-
RFQ
FPSL715P-4 AWG2-
RFQ
G24W-47-18 AWG to 10 AWG2-
RFQ
BL1420-P-4 AWG2-
RFQ
H24W-34-18 AWG to 10 AWG2-
RFQ
BL630-P-4 AWG2-
RFQ
I26W76----
RFQ
BL720-P-4 AWG2-
RFQ
JCR6361----
RFQ
B7411-SS-4 AWG2-
RFQ
BL520-P-4 AWG2-
RFQ
BL1520-P-4 AWG2-
RFQ
K2447-14 AWG to 10 AWG2-
RFQ
L2434-14 AWG to 10 AWG2-
RFQ
B3331-SS----
RFQ
MPSL515-P-4 AWG2-
RFQ
BL620-P-4 AWG2-
RFQ
BL615-PGCMAN----
RFQ
B3763-M----
RFQ
PASS AND SEYMOUR -

Turnlok Power Interupting Plugs

StyleModelWire SizePhaseNumber Of Poles
A23005-N--2
RFQ
B26415---
RFQ
C23056-N-32
RFQ
D21426-S-3-
RFQ
E26526---
RFQ
F23035-N-32
RFQ
G25415-N---
RFQ
H20415---
RFQ
I20445-N---
RFQ
J2141514 AWG to 10 AWG--
RFQ
K2651514 AWG to 10 AWG--
RFQ
L2142614 AWG to 10 AWG--
RFQ
M2541514 AWG to 10 AWG--
RFQ
N20415-N18 AWG to 1/0 AWG3-
RFQ
PASS AND SEYMOUR -

Watertight Turnlok Ground Continuity Monitoring Plugs

StyleModelPhaseNumber Of PolesWire Size
A27-W47GCM1214 AWG to 10 AWG
RFQ
B26-W47GCM1214 AWG to 10 AWG
RFQ

We are here to help!

Looking for a part not listed here?