IMPERIAL Tubing Benders

Filter

IMPERIAL -

Tubing Bender

Imperial lever-type tubing benders are used to create smooth, tight radius bends in soft copper and aluminium tubing, up to 180 degrees. These tubing benders feature a swivel handle, which can be repositioned midway through a bend, for less manual effort and better control. They come with calibrated angle markings, from 0 to 180 degrees, to indicate the angle of bend. Choose from a wide range of these tubing benders available in lengths ranging from 10 to 19 inches on Raptor Supplies.

StyleModelCenterline Bend RadiusHandle TypeOverall LengthOutside Dia. TubingBend AngleTypePrice (ex. VAT)
A364-FHB-040.562"Swivels10"1/4"0° to 180°-€132.58
A364-FHB-050.688"Swivels To Complete Bend10"5/16"0° to 180°Lever€141.11
A364-FHB-060.938"Swivels14"3/8"0° to 180°Lever€139.87
A364-FHB-081 1/2"Swivels19"1/2"0° to 180°Lever€207.02
IMPERIAL -

Lever Bender

StyleModelCenterline Bend RadiusHandle TypeBend AngleConstructionOverall LengthOutside Dia. TubingMaterialTypePrice (ex. VAT)
A364-FHA-060.938"Ergonomic180°Steel13 1/2"3/8"-Lever€132.08
A364-FHA-081 1/2"Ergonomic180°Steel18 1/2"--Lever€235.77
B364-FHA-102 1/4"-0° to 180°Cast And Forged Aluminum29"5/8"Cast, Forged Aluminum-€271.11
B364-FHA-123"-0° to 180°Cast And Forged Aluminum32 1/4"3/4"Cast, Forged Aluminum-€399.71
IMPERIAL -

Tube and Pipe Benders, Triple Head Design, Lever Handle

Imperial lever type tube benders used for making smooth and tight radius bends in soft metals like aluminium, copper, and thin-walled steel tubes. These units are made of rugged, die-cast aluminium material with a triple head design, allowing 180 degrees bend in swift motion. They also feature calibrated markings to make accurate left-hand, right hand and offset bends. Choose from an array of these tube benders, available in lever and triple grooved types. Raptor Supplies also offers Imperial tube cutterswith flare-cut grooved rollers and PVC handle body.

StyleModelBend AngleOutside Dia. TubingTypeCenterline Bend RadiusHandle TypeMaterialConstructionGrip TypePrice (ex. VAT)
A368-FH90°3/16, 1/4, 5/16, 3/8"Triple Grooved0.312"----€62.26
B370-FH90° to 180°3/16, 1/4, 3/8, 1/2"Lever-Cushion GripsDie Cast AluminumDie Cast AluminumCushion Grip€100.19
IMPERIAL -

Triple Head Bender, Up To 180 Degree Bend, Fixed Tube Hook

ModelItemPrice (ex. VAT)
470-FHCAD3BRG€107.09

We are here to help!

Looking for a part not listed here?