Truss Nails

Filter

APPROVED VENDOR -

Flat 1 1/4" Length Truss Nails

StyleModelGaugeDiameterLengthPrice (ex. VAT)Pkg. Qty.
A14850611410.5 ga.0.128"1 1/4"€50.37980
B14811011410.5 ga.0.128"1 1/4"€17.00196
APPROVED VENDOR -

Flat 1 1/2" Length Truss Nails

StyleModelDiameterLengthPrice (ex. VAT)Pkg. Qty.
A4NEZ80.1483"1 1/2"€17.00123
B4NEZ90.1483"1 1/2"€50.37615

Truss Nails

Truss nails are used in conjunction with metal connector plates to connect pre-fabricated light-frame wood trusses and provide a strong, secure connection between the wooden components.

Frequently Asked Questions

How do I install truss nails?

Truss nails can be installed using a pneumatic nail gun or hammer. They must be driven straight to reach the correct depth and also prevent damage to the wood.

How many truss nails should I use in my application?

The number of truss nails will depend on the specific design of the truss. However, it is recommended to use at least two nails at each connection point, spaced evenly apart for a secure connection.

What is the difference between a smooth and a barbed shank?

  • Smooth Shank: This type of truss nail has a straight, smooth surface along its length. It is commonly used in applications where the nail is subjected to lateral forces, such as framing or sheathing of the truss, as the smooth surface prevents the nail from pulling out.
  • Barbed Shank: A barbed-style truss nail is used in applications where the nail will be subject to tension forces, like the construction of roof trusses. The barbs help to provide extra holding power and prevent the nail from backing out over time.

We are here to help!

Looking for a part not listed here?