VALLEY CRAFT Trailers

Four-wheel steel deck trailers with a loop handle; offered in models with a maximum load-bearing capacity of 4000 lb and can be useful in short hauls or for transporting light automobiles

Filter

VALLEY CRAFT -

Quad-Steer Trailers

StyleModelLoad CapacityWidthNumber Of WheelsColorLengthWheel TypeWheel SizePrice (ex. VAT)
AF89321-36"4Green-Pneumatic12.5 ft. x 3 1/2"€1,920.19
BF839782000 lbs.48"4Green96"Pneumatic-€2,401.44
CF839934000 lbs.-4Green96"Pneumatic-€3,171.44
DF839976000 lbs.48"4Green96"Pneumatic-€3,556.44
VALLEY CRAFT -

Flat Deck Trailers

Valley Craft Precision Track Series flat deck trailers are designed to transport equipment. They are made from steel to withstand loads up to 6000 lb and are equipped with wheels for mobility. The pintle hitch coupler allows these trailers to be attached to trucks or cars for easy towing. Choose from a wide range of these trailers, available in pneumatic, moulded-on and polyurethane variants on Raptor Supplies.

StyleModelColorWidthLengthWheel TypeNumber Of WheelsLoad CapacityWheel Size
AF89314Green48"72"Mold On41000 lbs.-
RFQ
BF89320Green36"-Pneumatic4-12.5 ft. x 3 1/2"
RFQ
CF89306Green48"72"Mold On4--
RFQ
DF89312Green36"60"Pneumatic4-12.5 ft. x 3 1/2"
RFQ
EF89317Green48"72"Pneumatic41000 lbs.12.5 ft. x 3 1/2"
RFQ
FF89308Green48"72"Pneumatic4-12.5 ft. x 3 1/2"
RFQ
CF89315Green48"-Mold On4--
RFQ
GF89310Green36"60"Mold On4--
RFQ
HF89318Green36"60"Mold On41000 lbs.-
RFQ
IF89307Green48"72"Pneumatic4-12.5 ft. x 3 1/2"
RFQ
JF89319Green36"-Mold On41000 lbs.-
RFQ
KF89305Green-72"Mold On4--
RFQ
LF89311Green36"60"Pneumatic41000 lbs.12.5 ft. x 3 1/2"
RFQ
HF89309Green36"60"Mold On4--
RFQ
MF89316Green48"72"Pneumatic4-12.5 ft. x 3 1/2"
RFQ
NF89317YLYellow48"72"Pneumatic41000 lbs.12.5 ft. x 3 1/2"
RFQ
KF89318YLYellow36"60"Mold On41000 lbs.-
RFQ
IF89311YLYellow36"60"Pneumatic4-12.5 ft. x 3 1/2"
RFQ
KF89305YLYellow-72"Mold On4--
RFQ
CF89319YLYellow36"-Mold On41000 lbs.-
RFQ
CF89306YLYellow48"-Mold On4--
RFQ
OF89312YLYellow36"60"Pneumatic4-12.5 ft. x 3 1/2"
RFQ
IF89320YLYellow36"-Pneumatic4-12.5 ft. x 3 1/2"
RFQ
AF89314YLYellow48"72"Mold On41000 lbs.-
RFQ
IF89308YLYellow48"72"Pneumatic4-12.5 ft. x 3 1/2"
RFQ
VALLEY CRAFT -

Trailer Rail Kit, 1000 Lbs. Light Duty Trailer Only

ModelItemPrice (ex. VAT)
F89313AJ8GQY-
RFQ

We are here to help!

Looking for a part not listed here?