VESTIL Trailer Stabilizing Jacks

Used to prevent up-ending of semi-trailers when not connected to a tractor during loading and unloading operations. Feature heavy-duty steel construction with flush-type zerk fittings for lubricating the pre-installed ACME screws

Filter

VESTIL -

Ratchet Beam Jack

Vestil trailer stabilising jacks are designed to prevent up-ending of semi-trailers, when not connected to a tractor, during loading and unloading operations. They can also be used for levelling the trailers, parked on a sloped surface, thereby preventing the landing gear from sinking. These ratchet beam jacks are further equipped with a flush-type zerk fitting for lubricating ACME screws and come coated with a powder finish for increased toughness. Choose from a wide range of these trailer stabilising jacks available in fully pneumatic, hard rubber and solid foam wheel options on Raptor Supplies.

StyleModelTypeHeightLengthColorWidthLoad CapacityMaterialStatic Load CapacityPrice (ex. VAT)
AH-LO-J-BEAMHydraulic47"26.437"Yellow23 3/4"100000 lbs.Steel100000 lbs.€549.32
BCJ-BEAM-RHDLRatchet17 1/2"2 5/8"Black18 1/2"----
RFQ
VESTIL -

HI-J Series Trailer Stabilizing Jacks

StyleModelBase WidthLengthLoad CapacityTypeMaterialStatic Load CapacityBase LengthHeightPrice (ex. VAT)
AHI-J17 5/8"25.937"100000 lbs.ManualSteel100000 lbs.16"40"€362.69
BHI-J-10017"23.562"50000 lbs.ManualSteel100000 lbs.16"-€421.05
VESTIL -

LO-J Series Trailer Stabilizing Jacks

StyleModelStatic Load CapacityHeightLengthNumber Of WheelsColorWidthHead WidthLoad CapacityPrice (ex. VAT)
ALO-J100000 lbs.39"22 3/4"2Yellow17 5/8"8"100000 lbs.€314.98
BLO-J-100100000 lbs.39"23.562"2Yellow17 5/8"8"50000 lbs.€382.76
CLO-J-BEAM100000 lbs.40"26.437"3Yellow23 3/4"23 3/4"100000 lbs.€467.65
DLO-J-BEAM-100100000 lbs.41"27.437"3Yellow23 7/8"23 22/25"50000 lbs.€550.47
ELO-J-125125000 lbs.39"23.562"2Red17 5/8"8"50000 lbs.€428.37
VESTIL -

SP-TOP Series Trailer Stabilizing Jacks

StyleModelHeightNumber Of WheelsWidthHead WidthLoad CapacityMax. Travel DistanceMin. HeightHead LengthPrice (ex. VAT)
ASP-TOP-R-217 5/8"8"100000 lbs.12"39"8"€325.57
BSP-TOP39 1/2"217 5/8"8"100000 lbs.11 1/2"39 1/2"8"€309.71
CSP-TOP-10039"217 5/8"8"50000 lbs.12"39"8"€374.27
DSP-TOP-R-10039"217 5/8"8"50000 lbs.12"39"8"€379.70
ESP-TOP-BEAM40"323 3/4"23 3/4"100000 lbs.11"40"6"€471.86
FSP-TOP-BEAM-10040"323 7/8"23 22/25"50000 lbs.11"40"7"€658.62
VESTIL -

SJ Series Trailer Stabilizing Jacks

StyleModelTypeBase LengthHeightBase WidthLengthHead WidthLoad CapacityMax. HeightPrice (ex. VAT)
ASJ-35-2HManual16 5/8"44"16 5/8"14"4.94"5000 lbs.51"€163.32
BSJ-35-EFManual18 1/4"41"-18 1/4"5"5000 lbs.57 1/2"€224.71
CSJ-35Manual14"43"14"14"4.94"5000 lbs.51"€155.88
DSJ-40Manual16 11/16"44"16 11/16"14"4.94"5000 lbs.51"€177.12
VESTIL -

BFSJ Series Trailer Stabilizing Jacks

StyleModelHeightLoad CapacityMax. Travel DistanceMin. HeightTypeMaterialStatic Load CapacityBase LengthPrice (ex. VAT)
ABFSJ-274839 1/2"100000 lbs.11 1/2"39 1/2"ManualSteel100000 lbs.27"€547.28
BBFSJ-2748-10039"50000 lbs.12"39"ManualSteel100000 lbs.27"€613.99
VESTIL -

CJ-BEAM Series Trailer Stabilizing Jacks

StyleModelBase LengthLengthLoad CapacityWheel MaterialTypeMaterialHeightBase WidthPrice (ex. VAT)
ACJ-BEAM-SN19.69"27 3/8"50000 lbs.Foam FilledManualSteel41"16"€862.22
BCJ-BEAM-PN21 1/8"27.562"50000 lbs.RubberManualSteel41"16"€828.35

We are here to help!

Looking for a part not listed here?