Tower Light Sounder Tiers

Filter

StyleModelHeightLengthSound LevelWidthPrice (ex. VAT)
ASL7-AP1203 1/2"3"100 dB3"€170.35
ASL7-AP120-E3"3 1/2"100 dB3"€195.12
ASL7-AP24-E3"3 1/2"100 dB3"€198.50
ASL7-AP243"3 1/4"100 dB3"€169.96
ASL7-AP24-M3"3 1/2"100 dB3"€250.98
ASL7-AP230-M3"3 1/2"100 dB3"€264.60
ASL7-AP230-E3"3 1/2"100 dB3"€196.05
ASL7-AP120-M3"3 1/2"-3"€250.98
ASL7-AP2303"3 1/2"100 dB3"€185.47
WERMA -

Tower Light Sounder Tiers

StyleModelSound LevelVoltageDiameterHeightAmps DrawnSound ModesLengthWidthPrice (ex. VAT)
A6458105580 dB to 100 dB24V DC70 mm-70 mAContinuous, Pulse2 3/4"2 3/4"€246.03
B6358007585 dBA24V AC/DC40 mm-80 mAContinuous, Pulse--€99.73
C6357007585 dBA24V AC/DC40 mm-80 mAContinuous, Pulse--€99.90
D6458007585 dBA24V AC/DC70 mm2.828"25 mAContinuous, Pulse2 3/4"2 3/4"€81.00
E6458405588 dBA24V DC70 mm-400 mAContinuous, Pulse2 3/4"2 3/4"€572.39
F6357107595 dBA24V AC/DC40 mm-200 mAContinuous, Pulse--€153.34
G6358107595 dBA24V AC/DC40 mm-200 mAContinuous, Pulse--€153.17
H64585055100 dBA24V DC70 mm2.828"80 mAContinuous, Pulse2 3/4"2 3/4"€184.32
I64587075105 dBA24V AC/DC70 mm2 1/8"40 mAContinuous, Pulse2 3/4"2 3/4"€121.60
EATON -

StackLight Acoustic Modules

StyleModelHeightLengthWidthSound LevelPrice (ex. VAT)
ASL4-AP2302 4/5"19 1/2"1.73"80 dB€157.14
BSL4-AP243"2 1/2"2 1/2"-€158.33
BSL4-AP1205"3 1/2"11 1/2"-€158.33
SCHNEIDER ELECTRIC -

Beacon Audible Sounder

StyleModelSound LevelAmps DrawnWattageSound ModesDiameterHeightOperating Temp. RangePrice (ex. VAT)
AXVBC9M75 dBA to 90 dBA0.05A6-11.5 WContinuous, Pulse2 3/4"2 1/2"-13°F to +122°F€463.04
AXVBC9B90 dBA0.02A0.24-0.96 WContinuous, Pulse2 3/4"2 1/2"-13°F to +122°F€321.78
DAYTON -

Tower Light Sounder Tiers

Dayton Tower light sounder tiers emit a loud sound to gather attention around tower light assemblies. They are ideal for serving as an emergency buzzer, supporting both continuous and pulsed modes of operation around factory floors and calling attention. These tiers feature NEMA 1, 2, 3, 3R, 4 and 4X rated polycarbonate housing for a safe enclosure and are used with Dayton 30XT48, 30XT49, 30XT50, 30XT51 and 30XT52 mounts and bases. Choose between 24VAC/DC and 110VAC sounding tiers, available on Raptor Supplies.

StyleModelWattageSound ModesSound LevelDiameterHeightVoltageAmps DrawnOperating Temp. RangePrice (ex. VAT)
A30XT460.6 WContinuous, Pulse75 dBA to 85 dBA50 mm2.734"-0.012-0.02A-30°C to +60°C€48.68
A30XT471 WContinuous, Pulse75 dBA to 85 dBA50 mm2.734"110V0.012-0.02A-30°C to +60°C€48.13
SCHNEIDER ELECTRIC -

Tower Light Sounder Tiers

StyleModelSound ModesSound LevelDiameterHeightNema RatingLengthAmps DrawnOperating Temp. RangePrice (ex. VAT)
AXVUC9SQContinuous, Pulse85dB @1M60 mm3 1/2"IP545 1/5"70 mA-25°C to +50°C€143.58
BXVUC9SContinuous, Pulse85dB @1M60 mm3 1/2"IP545 1/5"70 mA-25°C to +50°C€191.74
DAYTON -

Beacon 56mm Audible Sounder 0.15 A

ModelItemPrice (ex. VAT)
26ZT19AB8TDN€46.85
FEDERAL SIGNAL -

Tower Light Sounder Tier, 120VAC, 80 dB Sound Level, Continuous/Pulse, 1, 100 mm Dia

ModelItemPrice (ex. VAT)
LSH-120CP4YEH€380.21
WERMA -

Tower Light Sounder Tier, 115VAC, 85 Db, 70Mm Dia., Polycarbonate, Black

ModelItemPrice (ex. VAT)
64580077CH6KPH€92.53
GRAINGER -

Tower Light Sounder Tier, 24VAC/DC, Continuous, 4, 55 mm Dia, Black

ModelItemPrice (ex. VAT)
6JZG7CQ4YXX€30.31
SCHNEIDER ELECTRIC -

Pulse Signal Voice Module, 24V AC/Dc, 86 Db Sound Level, Ip 54, 60 mm Dia, Black

ModelItemPrice (ex. VAT)
XVUC9VPCU2EFB€148.65

We are here to help!

Looking for a part not listed here?