WERA TOOLS Torque Screwdrivers

Pre-set torque screwdrivers to permit torque-controlled tightening to prevent damage to screws or work pieces. Featuring multi-component kraftform handle with anti-roll protection. ESD and adjustable torque screwdrivers also available

Filter

StyleModelPrimary Scale IncrementsRotationDrive SizeOverall LengthHandle TypeHousing MaterialMin. Number Of CyclesAccuracyPrice (ex. VAT)
A050747330010.5 lbs.-in.CW1/4"105 mmMoldedESD Safe Plastic5000+/-6%€221.06
A050747340011 lbs.-in.CW1/4"105 mmMoldedESD Safe Plastic5000+/-6%€223.89
WERA TOOLS -

Preset Torque Indicator

StyleModelDrive SizeOverall LengthTypeHandle TypeMeasurement TypeRotationHousing MaterialMin. Number Of CyclesPrice (ex. VAT)
A050279100012 mm105 mmHexMolded-CWPlastic5000€73.48
A050279110012.5 mm4"HexMolded-CWPlastic5000€74.78
A050279120013 mm105 mmHexMolded-CWPlastic5000€76.59
B050279130014 mm105 mmHexPistolMetricCWPlastic5000€107.21
C050280400016IP105 mmTamper Proof Torx PlusMolded-CWPlastic5000€80.02
C050280410017IP105 mmTamper Proof Torx PlusMoldedSAECWPlastic5000€77.96
C050280420018IP105 mmTamper Proof Torx PlusMolded-CWPlastic5000€79.03
C050280430019IP105 mmTamper Proof Torx PlusMolded-CWPlastic5000€82.92
C0502804400110IP6 3/4"Tamper Proof Torx Plus--CW--€80.28
C0502804500115IP105 mmTamper Proof Torx PlusMolded-CWPlastic5000€88.29
D0502804600120IP105 mmTamper Proof Torx PlusPistol-CWPlastic5000€105.67
C05027930001T6105 mmTorxMoldedSAECWPlastic5000€78.05
C05027931001T76 3/4"TorxKraftform-CWPlastic5000€71.35
C05027932001T8105 mmTorxMolded-CWPlastic5000€75.27
C05027933001T9105 mmTorxMolded-CWPlastic5000€75.86
C05027934001T10105 mmTorxMolded-CWPlastic5000€73.43
C05027935001T15105 mmTorxMolded-CWPlastic5000€85.62
D05027936001T20105 mmTorxPistolSAECWPlastic5000€104.57
WERA TOOLS -

Pre-set Torque Screwdriver

StyleModelOverall LengthHandle TypeRotationDrive SizeHousing MaterialMin. Number Of CyclesAccuracyPrice (ex. VAT)
A050747160016"MoldedCW1/4"Plastic5000+/-6%€131.38
B050747170016"PistolCW1/4"Plastic5000+/-6%€204.42
A050747200016"MoldedCW1/4"Plastic5000+/-6%€136.84
B050747210016"PistolCW1/4"Plastic5000+/-6%€187.28
A05074715001105 mmMoldedCW1/4"Plastic5000+/-6%€134.15
A05074722001105 mmMoldedCW1/4"Plastic5000+/-6%€127.82
StyleModelPrimary Scale IncrementsRotationDrive SizeOverall LengthHandle TypeHousing MaterialMin. Number Of CyclesAccuracyPrice (ex. VAT)
A050747300010.05 N-mCW1/4"105 mmMoldedESD Safe Plastic5000+/-6%€209.97
A050747310010.1 N-mCW1/4"105 mmMoldedESD Safe Plastic5000+/-6%€209.95
WERA TOOLS -

Torque Screwdrivers

StyleModelPrimary Scale RangeMax. TorqueHandle LengthTorque SettingHandle ShapeTorque Limiting MechanismDrive SizeTip StylePrice (ex. VAT)
A050748000010.02 N-m to 0.06 N-m0 N-m105 mmPresetStraightClick Type4 mmHandle Only€255.05
A050748100010.02 N-m to 0.11 N-m0.125 N-m105 mmPresetStraightClick Type4 mmHandle Only€262.79
B050748280010.03 N-m to 1 N-m1 N-m3 1/2"PresetStraightClick Type4 mmHandle Only€161.77
B050748260010.1 N-m to 0.34 N-m0.375 N-m3 1/2"PresetStraightClick Type4 mmHandle Only€156.51
WERA TOOLS -

Adjustable Torque Screwdriver Qr

StyleModelOverall LengthPrimary Scale IncrementsHandle TypeRotationDrive SizePrimary Scale RangeAccuracyHousing MaterialPrice (ex. VAT)
A050747020016"0.25 mmPistolCW1/4"3 N-m to 6 N-m+/-6%Plastic€263.79
A05074712001105 mm2.5 lbs.-in.PistolCW1/4"-+/-6%Plastic€295.09
B05074700001105 mm0.05 N-m-CW1/4"-+/-6%-€181.53
B05074701001105 mm0.1 N-mMoldedCW1/4"-+/-6%Plastic€189.04
B05074710001105 mm0.5 lbs.-in.MoldedCW1/4"-+/-6%Plastic€170.62
B05074711001105 mm1 lbs.-in.-CW1/4"-+/-6%-€167.11

We are here to help!

Looking for a part not listed here?