PROTO Torque Multipliers

Capable of precisely tightening & loosening large industrial bolts for a gearbox assembly. Feature a single-stage planetary gear system delivering multiplication ratios up to 6:33:1 for transferring the highest torque in the most compact setups

Filter

PROTO -

Torque Multiplier

Stanley Proto torque multipliers are designed to deliver high mechanical advantages to ensure that the threaded fasteners are properly tightened. These multipliers feature a single-stage planetary gear system offering effective multiplication ratios up to 6:33:1 to transfer the largest torque in the most compact and accurate setups. They come in a maximum rated input of 200 ft lb (271 Nm) and a maximum rated output of 1200 ft lb (1626 Nm). Choose from a wide range of these Proto torque multipliers, available in standard +/- 5% of reading torque accuracy, on Raptor Supplies.

StyleModelMaterialHead Dia.Handle LengthHead ThicknessOverall LengthAccuracyMeasurement TypePrice (ex. VAT)
AJ6242Alloy Steel5 5/8"5 5/8"8 3/4"14 29/32"-5% to +5%SAE€8,638.25
BJ6202AAlloy Steel2 13/16"5 1/4"-8 19/32"-5% to +5%SAE€1,075.96
CJ6222CERTBi Material4 1/16"14 1/8"5 3/4"19 19/32"-5% to +5%-€3,315.22
CJ6232CERTBi Material-14 1/8"6 1/2"--5% to +5%-€4,529.94
CJ6212CERTBi Material3 15/16"14 1/8"4"--5% to +5%-€2,115.12
CJ6222Bi Material4 1/16"14 1/8"5 3/4"19 19/32"-5% to +5%-€3,050.55
CJ6212Bi Material3 15/16"14 1/8"4"19 19/32"-5% to +5%SAE€1,796.83
CJ6232Bi Material4 1/16"14 1/8"6 1/2"19 19/32"-5% to +5%-€3,859.87
DJ6234Metal4 7/8"4 7/8"5 1/2"14"-5% to +5%-€4,675.14
AJ6252Metal5 13/16"-10 3/4"15 3/16"-5% to +5%SAE€10,281.90

We are here to help!

Looking for a part not listed here?