TECHNIKS Toolholders

Designed for best results in milling, drilling, cutting and tapping applications. Offer coolant capability either through a spindle or through a flange. Certified for accuracy and balance

Filter

TECHNIKS -

Taper Adaptors

StyleModelPilot LengthProjectionNose Dia.Pilot Dia.Coolant FedTypeApplicationEnd TypePrice (ex. VAT)
A22711-40.69"4"7/8"3/4"Non-Coolant ThroughV-FlangeFor Holding ToolsSingle€275.66
A227230.69"2"1.19"1"Non-Coolant ThroughV-FlangeFor Holding ToolsSingle€231.62
A227110.69"1.37"7/8"3/4"Non-Coolant ThroughV-Flange--€195.33
A22713-40.69"4"1.19"1"Non-Coolant ThroughV-FlangeFor Holding Tools-€273.29
A227130.69"2.06"1.19"1"Non-Coolant ThroughV-Flange--€183.53
A22713-60.69"6"1.19"1"Non-Coolant ThroughV-FlangeFor Holding ToolsSingle€288.53
A22721-3.50.69"-7/8"3/4"Non-Coolant ThroughV-FlangeFor Holding ToolsSingle€294.00
A227270.94"2 2/5"--Non-Coolant ThroughV-Flange--€265.03
TECHNIKS -

Tool Holders

StyleModelShank Dia.ProjectionNose Dia.Hole Dia.Balanced To RpmTaper SizeTool DepthEnd TypePrice (ex. VAT)
A22911-3"0.78"----Single End€150.52
B29052B--------€490.63
C29056-6--------€617.61
C29056-6B--------€609.23
D46.651.10.300--------€571.65
D46.651.03.600B--------€641.72
E39136-F--------€479.27
F84128-7/8--------€65.13
F84127-15--------€83.01
D46.651.61.300B--------€617.89
D46.651.04.300--------€569.50
A22969-63.5 mm-----Single End€200.13
G22939-4"-----Single End€226.01
B29272B--------€568.62
H29060FB--------€641.72
A22917-3"1 1/4"----Single End€150.52
B29264F--------€837.69
F84128-9/16--------€65.09
B29070-8B--------€799.61
I93117-5--------€479.27
E39040-E--------€479.27
J47.651.58.600--------€641.72
D46.651.58.375B--------€617.89
E39146-120-F--------€479.27
F84127-3/8--------€68.16
TECHNIKS -

Rotary Toolholder Retention Knobs

StyleModelAngle RadiusFlange To Angle LengthCoolant FedTaper SizeKnob Outside Dia.Neck Dia.Flange ThicknessFlange To Knob LengthPrice (ex. VAT)
A21006-1515°0.787"Non Coolant ThroughCAT403/4"0.55"16/25"1.024"€34.10
B21008-1515°0.984"Non Coolant ThroughCAT501.101"0.825"-1.338"€64.86
C21007-1515°0.792"Non Coolant ThroughCAT403/4"0.55"-1.028"€33.50
B21008-15C15°0.98"Coolant ThroughCAT50----€65.80
D21003-45CSF45°0.99"Coolant ThroughCAT400.59"0.512"--€63.19
E1781745°18 mmCoolant ThroughBT3011 mm12.5 mm12.5 mm-€39.31
F21005-4545°1.378"Non Coolant ThroughCAT500.906"0.669"0.827"1.772"€40.77
G21005-6060°1.378"Non Coolant ThroughCAT500.906"0.669"0.827"1.772"€40.77
D21003-60CSF60°0.99"Coolant ThroughCAT400.59"0.512"--€57.74
H21003-6060°0.99"Non Coolant ThroughCAT400.59"0.394"0.512"1.266"€33.99
D21003-60C60°0.99"Coolant ThroughCAT400.59"0.512"--€33.29
I1780660°0.708"Non Coolant ThroughBT300.59"7 mm12.5 mm0.905"€39.31
J21003-9090°0.99"Non Coolant ThroughCAT400.59"0.394"0.512"1.266"€33.70
D21003-90CSF90°0.99"Coolant ThroughCAT400.59"0.512"--€63.19
K1781490°1.102"Non Coolant ThroughBT400.59"10 mm17 mm1.378"€38.99
L1781290°0.314"Non Coolant ThroughBT300.59"7 mm12.5 mm0.905"€38.99
M21005-9090°1.378"Non Coolant ThroughCAT500.906"0.669"0.827"1.772"€40.77
N1782890°35 mmCoolant ThroughBT5023 mm25 mm25 mm-€77.67
D21003-90C90°0.99"Coolant ThroughCAT400.59"0.512"--€33.70

We are here to help!

Looking for a part not listed here?