KNIPEX Tongue And Groove Pliers

Includes push button / groove joint / quick adjust and self-adjusting pliers to tighten or loosen pipes, tube fittings or connectors and for gripping, holding or turning irregularly shaped objects. Available in different handle materials and jaw lengths and widths

Filter

KNIPEX -

Insulated Water Pump Pliers

StyleModelMax. Jaw OpeningOverall LengthPrice (ex. VAT)
A87 28 250 SBA2"10"€109.07
B88 08 250 SBA2"10"€78.30
KNIPEX -

Self Ratcheting Pliers

StyleModelJaw WidthOverall LengthMax. Jaw OpeningPrice (ex. VAT)
A86 03 180 SBA0.312"7 1/4"1 3/8"€112.46
B86 03 300 SBA1 1/2"12"-€143.18
C86 03 250 SBA1 1/8"10"-€120.93
KNIPEX -

Water Pump Pliers

StyleModelOverall LengthMax. Jaw OpeningJaw WidthJaw TextureJaw ShapePrice (ex. VAT)
A87 01 1255"1"---€62.55
B87 01 1506"1 1/4"---€63.40
C87 02 180 T BKA7 1/4"1 1/2"1/4"SerratedV€85.89
D88 02 180 SBA7 1/4"1 1/2"---€51.16
E87 02 180 SBA7 1/4"1 1/2"---€73.84
F87 01 180 SBA7 1/4"1 1/2"---€66.88
G88 01 180 SBA7 1/4"1 1/2"---€51.23
H87 21 250 SBA10"2"1/4"SerratedV€88.84
I88 02 250 T BKA10"2"1/4"SerratedV€76.67
J89 01 25010"----€71.78
K87 01 250 SBA10"2"---€75.03
L87 02 250 T BKA10"2"1/4"SerratedV€83.34
M87 51 25010"1 1/4"1 1/8"--€75.95
N85 01 250 US10"1 1/4"---€133.14
O88 01 250 SBA10"2"---€58.34
P87 02 250 SBA10"2"---€81.52
Q88 02 250 SBA10"2"---€58.87
R88 01 300 SBA12"----€83.65
S87 01 300 SBA12"----€104.16
T87 02 300 SBA12"----€108.31
U88 02 300 T BKA12"2 3/4"1 1/4"SerratedV€96.68
V88 02 300 SBA12"----€87.21
W87 02 300 T BKA12"2 3/4"3/8"SerratedV€121.40
X87 21 300 SBA12"2 3/4"3/8"SerratedV€118.87
Y87 01 400 SBA16"----€175.59
KNIPEX -

Pliers Wrench

Knipex plier wrenches are an excellent tool for fastening, gripping, holding and bending cables or wires. These units feature a time-saving push-button with multiple adjustment settings and infinite positions for quickly locking onto a variety of workpieces. They are further integrated with parallel smooth jaws to prevent damaging the soft or plated materials and provide an even, full-contact gripping.

StyleModelJaw WidthOverall LengthMax. Jaw OpeningPrice (ex. VAT)
A86 05 2501 1/8"10"-€156.31
B86 05 1501/4"6"1"€135.39
C86 05 150 S021/4"6"1"€188.85
D86 03 1501/4"6"1"€99.22
E86 03 4002 1/4"16"-€258.48
F86 03 1255/8"5"7/8"€95.90
G86 05 1807/8"7 1/4"1 3/8"€121.14
KNIPEX -

Plier Wrenches

StyleModelJaw ShapeMax. Jaw OpeningJaw WidthOverall LengthJaw TexturePrice (ex. VAT)
A86 05 180 T BKAFlat1 3/8"7/8"7 1/4"Smooth€138.93
B86 05 250 T BKAV1 3/4"3/8"10"Smooth€143.33
KNIPEX -

Tongue and Groove Pliers

StyleModelOverall LengthMax. Jaw OpeningJaw WidthJaw ShapeJaw TexturePrice (ex. VAT)
A87 03 1255"1"---€105.14
B88 01 1807 1/4"1 1/2"7/8"--€49.38
C87 01 1807 1/4"1 1/2"7/8"--€72.71
D87 02 1807 1/4"1 1/2"7/8"--€77.85
E87 03 1807 1/4"1 1/2"---€112.71
F81 11 25010"3"3/8"CurvedSerrated€116.75
G81 01 25010"3 1/8"3/8"CurvedSerrated€83.41
H87 01 25010"2"1 1/8"--€71.69
I87 11 25010"2"7/8"--€91.11
J87 41 25010"1 1/4"1 1/4"--€76.72
K88 01 25010"2"1 1/8"--€52.89
L88 02 25010"2"1 1/8"--€61.74
M88 08 250 US10"2"1 1/4"--€79.44
N87 03 25010"2"---€126.39
O87 01 30012"2 3/4"1 1/2"--€99.48
P87 03 30012"----€157.77
K88 01 30012"-1 1/4"--€84.48
KNIPEX -

Locking Pliers

StyleModelJaw WidthPrice (ex. VAT)
A41 34 165-€54.99
B41 24 2252.172"€79.07
KNIPEX -

Pliers Wrenches

StyleModelMax. Jaw OpeningJaw WidthOverall LengthJaw ShapeJaw TexturePrice (ex. VAT)
A86 01 1801 1/2"1/4"7 1/8"FlatSmooth€113.80
B86 01 3002 1/2"3/8"11 3/4"FlatSmooth€172.91
C86 01 2502"3/8"9 7/8"FlatSmooth€135.58
KNIPEX -

Pliers

StyleModelMax. Jaw OpeningJaw WidthOverall LengthJaw ShapeJaw TexturePrice (ex. VAT)
A86 02 1801 1/2"1 3/8"7 1/8"FlatSmooth€119.05
B86 02 2502"2"9 3/4"FlatSmooth€132.03
KNIPEX -

Spanner Plier Box Joint 10 In

ModelItemPrice (ex. VAT)
87 41 250 SBAAB9MJX€82.13
KNIPEX -

Pliers Wrench Hex Push Button 5 Inch

ModelItemPrice (ex. VAT)
86 03 125 SBAAH4QZU€100.12
KNIPEX -

Cobra XS, V, Push Button, 1 Inch Size

ModelItemPrice (ex. VAT)
87 00 100CR7JYF€73.11
KNIPEX -

Mini Combination Pliers 4-1/4 Inch Length Red/yellow

ModelItemPrice (ex. VAT)
08 05 110AA2KTN€70.30

We are here to help!

Looking for a part not listed here?