CHANNELLOCK Tongue And Groove Pliers

Filter

CHANNELLOCK -

Tongue and Groove Pliers

Channellock tongue & groove pliers are suitable for installation / removal of nuts & bolts in automotive repair, construction, fire & safety, and maintenance & repair applications. These compact pliers feature PERMALOCK fastener for eliminating nut & bolt failure, patented reinforcing edge for minimising stress breakage, laser hardened teeth for superior grip and SAFE-T-STOP feature for preventing finger pinching. Choose from an extensive range of tongue & groove pliers in straight, parrot, V and smooth jaw variants on Raptor Supplies.

StyleModelMax. Jaw OpeningOverall LengthPrice (ex. VAT)
A4281 1/2"8"€16.38
B4201 1/2"9 1/2"€31.06
C420CB1 1/2"9 1/2"€23.00
D4221 1/2"9 1/2"€15.99
EGL101 1/4"9 1/2"€14.08
F4101 1/8"9 1/2"€36.56
GGL61.062"6 1/2"€12.83
H4241/2"4 1/2"€28.87
I4402 1/4"12"€18.60
J4422 1/4"12"€18.46
KGL122 1/4"12 1/2"€18.92
L4142"13 1/2"€31.84
M430CB2"10 1/2"€23.65
N4152"10"€16.39
O4322"10"€17.23
P4302"10"€33.13
Q4604 1/4"16 1/2"€62.92
R4805 1/2"20 1/4"€110.19
S4267/8"6 1/2"€26.45
T4127/8"6 1/2"€13.25
CHANNELLOCK -

Pushs

StyleModelOverall LengthMax. Jaw OpeningJaw ShapeJaw TexturePrice (ex. VAT)
A428X8 1/2"1 1/4"FlatSerrated€29.44
B430X9 1/2"2"FlatSerrated€31.85
C440X12"2 3/8"FlatSerrated€36.20
DGS-1X13"-FlatSerrated€61.29

We are here to help!

Looking for a part not listed here?