HUBBELL WIRING DEVICE-KELLEMS Toggle Switches

Filter

HUBBELL WIRING DEVICE-KELLEMS -

Marine Grade Toggle Switches, DPDT, 12VDC

Hubbell Wiring Device-Kellems marine grade, double-pole double-throw toggle switches are ideal for controlling 2 electrical fixtures at a time and four electrical fixtures in total from a single location in marine, construction and industrial applications. They have spade terminal design for optimising wiring connections over terminals and a backup nut to fit panels of thickness up to 3/16 inches. Selected models feature momentary contact toggle mechanism for connecting the fixture circuits when pressed and disconnecting them by returning to the toggle's original centre off position, as soon as pressing force is removed. Choose from a wide range of these bat handle toggle switches, available in On/Off/On (with jumper), On/Off/On and momentary On/Off/momentary On switch variants.

StyleModelNumber Of ConnectionsContact FormOperating Temp.Actuator LengthDiameterActuator StyleActuator ColorTerminal TypePrice (ex. VAT)
AM223JSP6DPDT-10°F to +105°F0.67"1/2"Flattened LeverBlackSolder Lug, Tab€34.82
BM223MMSP6DPDT-10°F to +105°F0.67"1/2"Flattened LeverBlackSolder Lug, Tab€34.82
CM223SP6DPDT-10°F to +105°F0.67"1/2"Flattened LeverBlackSolder Lug, Tab€27.89
HUBBELL WIRING DEVICE-KELLEMS -

1 pole Toggle Switches, Extreme Heavy Duty Industrial Series

Hubbell Wiring Device-Kellems extra heavy-duty industrial series, single-pole toggle switches are ideal for controlling electrical fixtures from one location in construction and industrial applications. They have back & side wired design for optimising wiring connections over terminals. These switches feature thermoset construction with a zinc plated steel bridge, nylon toggle and silver alloy contacts for durability and corrosion resistance. Selected models include an LED indicator for signalling when the load is in On (pilot light) or Off (illuminated) position and a locking key switch for authorised access. They are integrated with momentary contact switches that return to their pre-set position when no longer pressed. Choose from a wide range of these switches, available in current ratings of 15, 20 & 30A having brown, black, red, white, ivory, grey and light almond colours.
We also offer 3-way extra heavy-duty industrial toggle switcheswith similar functions and specifications for controlling electric fixtures from 2 different locations.

StyleModelColorAmpsHeightLockingSwitch TypeGradeRated HpIndicatorPrice (ex. VAT)
AHBL1201LAAlmond15A------€34.43
BHBL1221LAAlmond20A------€55.23
CHBL1201LBlack15A1.13"-----€33.83
DHBL1221BKBlack20A------€55.23
EHBL1201BKBlack15A1.87"-----€36.15
FHBL1221LBlack20A1.13"YesSingle Pole-1 hp-€44.97
GHBL1557Brown20A1.89"NoSingle Pole, Double ThrowHeavy Duty Industrial1 hp-€55.50
HHBL1385Brown20A1.89"-----€187.60
IHBL3031Brown30A1.87"NoSingle PoleHeavy Duty2 hp-€47.27
JHBL1556Brown15A1.89"NoSingle Pole, Double ThrowHeavy Duty Industrial--€42.44
KHBL1221Brown20A1.87"NoSingle PoleHeavy Duty1 hp-€46.08
LHBL1381Brown15A1.89"-----€201.60
MHBL1201Brown15A1.87"NoSingle PoleHeavy Duty--€36.15
NHBL1221LGGray20A1.13"-----€75.91
OHBL1556GYGray15A1.89"NoSingle Pole, Double ThrowHeavy Duty Industrial--€71.65
PHBL1221GYGray20A-NoSingle PoleHeavy Duty1 hp-€32.73
QHBL1201LGGray15A1.13"-----€57.10
RHBL1557GYGray-1.89"NoSingle Pole, Double ThrowHeavy Duty Industrial1 hp-€90.86
SHBL1201GYGray15A-NoSingle PoleHeavy Duty--€34.43
THBL1381IIvory15A1.89"-----€201.60
UHBL1201IIvory15A-NoSingle PoleHeavy Duty--€20.39
VHBL1385IIvory20A1.89"-----€187.60
WHBL1221ILIvory20A-NoSingle Pole-1 hpLight On With Load Off€59.91
XHBL3031IIvory30A-NoSingle PoleHeavy Duty2 hp-€79.78
YHBL1221LIIvory20A1.13"-----€75.91
HUBBELL WIRING DEVICE-KELLEMS -

Toggle Switches

Hubbell Wiring Device-Kellems toggle switches are equipped with a short lever which helps in manual ON/OFF operations. They are engineered to provide simultaneous actuation of multiple electrical contacts and handle a high influx of electric current. Choose from a wide range of these toggle switches available in SPST and DPST contact form options.

StyleModelNumber Of ConnectionsContact FormDiameterStem LengthActuator StyleActuator ColorSwitch FunctionOperating Temp.Price (ex. VAT)
AM11MSP2SPST1/2"0.37"Flattened LeverBlackMomentary On/Off-10°F to +105°F€23.09
BM11LRGSP4SPST1/2"1/2"Lighted Stem Green, RedClear--10°F to +105°F€58.71
CM21SP4DPST0.43"0.37"Flattened LeverBlack--10°F to +105°F€27.48
HUBBELL WIRING DEVICE-KELLEMS -

Marine Grade Toggle Switches, SPDT, 12VDC

Hubbell Wiring Device-Kellems marine grade, single-pole, double-throw toggle switches are ideal for controlling two electrical fixtures from a single location in marine, construction and industrial applications. They have spade terminal design for optimising wiring connections over terminals and a backup nut to fit panels of thickness up to 3/16 inches. Selected models feature a momentary contact toggle mechanism for controlling one or both devices by connecting their circuit when pressed and disconnecting them by returning to the toggle's original centre off position, as soon as pressing force is removed. Choose from a wide range of these bat handle toggle switches, available in On /Off/On, momentary On/Off/On and momentary On/Off/momentary On switch variants.

StyleModelActuator LengthNumber Of ConnectionsContact FormOperating Temp.DiameterStem LengthActuator StyleActuator ColorPrice (ex. VAT)
AM123SP0.67"3SPDT-10°F to +105°F1/2"0.37"Flattened LeverBlack€22.15
BM123MSP0.67"3SPDT-10°F to +105°F1/2"0.37"Flattened LeverBlack€24.82
CM123MMSP4/5"3SPDT-10°F to +105°F1/2"0.37"Flattened LeverBlack€25.48
HUBBELL WIRING DEVICE-KELLEMS -

1-Pole Illuminated Toggle Switches, 15A / 20A

Hubbell Wiring Device-Kellems SNAPConnect Series, 1-pole illuminated switches are ideal for controlling electrical fixtures from a single location in construction and industrial applications. They have an LED indicator for signalling when the load is in Off position. These switches without any exposed live terminals have thermoset / thermoplastic construction with a zinc plated steel bridge, nylon toggle and silver alloy contacts for durability and corrosion resistance. Selected models feature back & side wired design for optimising wiring connections. Choose from a wide range of these switches, available in current ratings of 15 & 20A having black, white, ivory, clear and red colours on Raptor Supplies.
We also offer 3-way illuminated toggle switchesof extra heavy-duty industrial series with similar functions and specifications for controlling electric fixtures from 2 different locations.

StyleModelVoltageWidthLengthWiring MethodApplication EnvironmentAmpsHeightGradePrice (ex. VAT)
ASNAP1201ILWNA120-227V AC1.3"4.18"Wiring ModuleCommercial Environments15A1.74"Commercial€30.56
BSNAP1221ILINA120-227V AC1.3"4.18"Wiring ModuleCommercial Environments20A1.74"Commercial€42.83
CSNAP1201ILINA120-227V AC1.3"4.18"Wiring ModuleCommercial Environments15A1.74"Commercial€30.56
DSNAP1221ILWNA120-227V AC1.3"4.18"Wiring ModuleCommercial Environments20A1.74"Commercial€42.83
ESNAP1221ILBKNA120-227V AC1.3"4.18"Wiring ModuleCommercial Environments20A1.74"Commercial€42.83
FSNAP1201ILRNA120-227V AC1.3"4.18"Wiring ModuleCommercial Environments15A1.74"Commercial€30.56
GSNAP1221ILRNA120-227V AC1.3"4.18"Wiring ModuleCommercial Environments20A1.74"Commercial€42.83
HSNAP1201ILBKNA120-227V AC1.3"4.18"Wiring ModuleCommercial Environments15A1.74"Commercial€30.56
IHBL1221ILC120-277V AC1.31"4.06"Back And SideIndustrial Environments20A1.86"Heavy Duty€59.91
JHBL1201IL120-277V AC1.31"4.06"Back And SideIndustrial Environments15A--€43.09
HUBBELL WIRING DEVICE-KELLEMS -

4 Way Toggle Switches, Extreme Heavy-Duty Industrial Series

Hubbell Wiring Device-Kellems extra heavy-duty industrial series, 4-way toggle switches are ideal for controlling electrical fixtures from 3 different locations in construction and industrial applications. They feature back & side wired design for optimising wiring connections over terminals. These switches have thermoset construction with a zinc plated steel bridge, nylon toggle and silver alloy contacts for durability and corrosion resistance. Choose from a wide range of these switches, available in current ratings of 15 & 20A having brown, red, white, ivory and grey colours.
Raptor supplies also offers 3-way extra heavy-duty industrial toggle switcheswith similar functions and specifications for controlling electric fixtures from 2 different locations.

StyleModelColorAmpsSwitch FunctionVoltageNumber Of PolesWidthWire SizeActionPrice (ex. VAT)
AHBL1224Brown20AMaintained120-277V AC21.31"14 AWG to 10 AWGDPDT€130.49
BHBL1204Brown15AMaintained120-277V AC21.31"14 AWG to 10 AWGDPDT€67.11
CHBL1204GYGray15AMaintained120-277V AC21.31"14 AWG to 10 AWGDPDT€113.27
DHBL1224GYGray20AMaintained120-277V AC21.31"14 AWG to 10 AWGDPDT€130.49
EHBL1204IIvory15AMaintained120-277V AC21.31"14 AWG to 10 AWGDPDT€113.27
FHBL1224IIvory20AMaintained120-277V AC21.31"14 AWG to 10 AWGDPDT€79.67
GHBL1224RRed20AMaintained120-277V AC21.31"14 AWG to 10 AWGDPDT€79.67
HHBL1224WWhite20AMaintained120-277V AC21.31"14 AWG to 10 AWGDPDT€81.36
HUBBELL WIRING DEVICE-KELLEMS -

3-Way Toggle Switches, 15A / 20A

Hubbell Wiring Device-Kellems 3-way toggle switches of Style Line Series are ideal for controlling electrical fixtures from 2 different locations in construction and industrial applications. They have either back & side wired or pre-wired design for optimising wiring connections. These switches feature thermoplastic / thermoset construction with a zinc plated steel bridge, nylon toggle and silver alloy contacts for durability and corrosion resistance. Selected models are integrated with an LED indicator for signalling when the load is in On or Off position. Choose from a wide range of these switches, available in current ratings of 15 & 20A having ivory, grey, light almond, clear, almond, brown, red, white and black colours on Raptor Supplies.
We also offer 1-pole toggle switcheswith similar functions and specifications for controlling two electric fixtures from a single location.

StyleModelColorAmpsWidthActionVoltageLengthMaterialHeightPrice (ex. VAT)
ASNAP1223RNA-20A1.3"SPDT120-277V AC4.18"Thermoplastic1.74"€25.48
BRS315BK--------€6.67
CRS315ILAL---------
RFQ
DRS315AL---------
RFQ
ESNAP1203RNA-15A1.3"SPDT120-227V AC4.18"Thermoplastic1.74"€20.68
FRS315ILLA--------€20.29
GRS315SLA--------€5.60
HRS315W--------€5.05
IRS315LA--------€6.67
JRS315ILW--------€20.29
KRS315--------€6.67
LRS315SW--------€7.86
MRS315S--------€5.87
NRS315SI--------€5.60
OSNAP1203ILRNA-15A1.3"SPDT120-277V AC4.18"Thermoplastic1.74"€42.83
PRS315ILC--------€20.29
QRS315ILI--------€20.29
RRS315SAL---------
RFQ
SRS315I--------€6.67
TDS320ALLVAlmond5A------€46.16
UCS320LAAlmond20A1.49"SPDT120-277V AC4.18"Nylon1.83"€16.68
VCSB320LALVAlmond5A------€34.01
WCS315LAAlmond15A1.49"SPDT120-277V AC4.18"Nylon1.83"-
RFQ
XDS320LALVAlmond5A------€57.64
YSNAP1203LANAAlmond15A1.3"SPDT120-277V AC4.18"Thermoplastic1.74"€20.68
HUBBELL WIRING DEVICE-KELLEMS -

2 pole Toggle Switches

Hubbell Wiring Device-Kellems extra heavy-duty industrial and specification grade commercial series, 2-pole toggle switches are ideal for controlling two electrical fixtures from a single location in construction and industrial applications. They feature back & side wired / pre-wired design for optimising wiring connections over terminals. These switches have thermoplastic / thermoset construction with a zinc plated steel bridge, nylon toggle and silver alloy contacts for durability and corrosion resistance. Selected models include an LED indicator for signalling when the load is in On (pilot light) position and a locking key switch for authorised access control. Choose from a wide range of these switches, available in current ratings of 15, 20 & 30A in brown, black, red, white, almond, white, ivory, grey and light almond colours on Raptor Supplies.
Raptor Suppliers also offers 3-way extra heavy-duty industrial toggle switcheswith similar functions and specifications for controlling electric fixtures from 2 different locations.

StyleModelColorNumber Of PolesConnectivityWidthAmpsHeightLengthLockingPrice (ex. VAT)
ACSL220ALAlmond1Pre Wired1.34"20A1.83"4.18"-€15.88
BCSL220LAAlmond1Pre Wired1.34"20A1.83"4.18"-€22.42
CHBL1222LAAlmond2Back And Side Wired1.31"20A1.87"4.06"-€62.71
DCSB220LAAlmond2Back And Side Wired1.49"20A1.83"--€23.61
ECSL215LAAlmond1Pre Wired1.34"-1.83"--€22.42
FCSB220ALAlmond2Back And Side Wired1.49"20A1.83"--€19.74
GCSB215LAAlmond2Back And Side Wired1.49"15A1.83"4.18"-€18.55
HCSL215ALAlmond1Pre Wired1.34"-1.83"4.18"-€15.88
ICSB215ALAlmond2Back And Side Wired1.49"15A1.83"4.18"-€15.62
JCSB220BKBlack2Back And Side Wired1.49"20A1.83"4.18"-€23.61
KCSL220BKBlack1Pre Wired1.34"20A1.83"4.18"-€22.42
LCSL215BKBlack1Pre Wired1.34"-1.83"4.18"-€22.42
MHBL1222LBlack2Back And Side Wired1.31"20A1.13"4.06"Yes€50.82
NHBL1222BKBlack2Back And Side Wired1.31"20A1.87"4.06"-€62.71
OCSB215BKBlack2Back And Side Wired1.49"-1.83"4.18"-€18.55
PHBL1202LBlack2Back And Side Wired1.31"15A1.13"--€77.78
QHBL1202Brown2Back And Side Wired1.31"15A-4.06"No€33.83
RHBL1388Brown2Back And Side Wired1.31"30A1.89"4.06"-€125.19
SCSB220Brown2Back And Side Wired1.49"20A1.83"--€14.31
TCSB215Brown2Back And Side Wired1.49"15A1.83"4.18"-€18.55
UHBL3032Brown2Back And Side Wired1.31"30A-4.06"No€107.22
VCSL220Brown1-1.34"20A1.83"4.18"-€22.42
WHBL1386Brown2Back And Side Wired1.31"20A1.89"4.06"No€112.55
XHBL1222Brown2Back And Side Wired1.31"20A-4.06"No€37.15
YHBL1382Brown2Back And Side Wired1.31"15A1.89"4.06"-€168.11
HUBBELL WIRING DEVICE-KELLEMS -

3 Way Illuminated Toggle Switches, 15A / 20A

Hubbell Wiring Device-Kellems extra heavy-duty industrial series, 3-way illuminated switches are ideal for controlling electrical fixtures from 2 different locations in construction and industrial applications. They have back & side wired design for optimising wiring connections and an LED indicator for signalling when the load is in Off position. These switches feature thermoset construction with a zinc plated steel bridge, nylon toggle and silver alloy contacts for providing durability and corrosion resistance. Choose from a wide range of these ivory coloured switches, available in current ratings of 15 & 20A on Raptor Supplies.
We also offer 1-pole illuminated toggle switcheswith similar functions and specifications for controlling electric fixtures from a single location.

StyleModelAmpsSwitch FunctionVoltageNumber Of PolesWidthLengthWire SizeConnectivityPrice (ex. VAT)
AHBL1203IL15AMaintained120-277V AC11.31"4.06"14 AWG to 10 AWGBack And Side Wired€104.21
BHBL1223IL20AMaintained120-277V AC11.31"4.06"14 AWG to 10 AWGBack And Side Wired€131.15
HUBBELL WIRING DEVICE-KELLEMS -

3 Way Pilot Light Toggle Switches, 15A / 20A

Hubbell Wiring Device-Kellems extra heavy-duty industrial series, 3-way toggle switches are ideal for controlling electrical fixtures from 2 different locations in construction and industrial applications. They have a back & side wired design for optimising wiring connections and an LED indicator for signalling when the load is in On position. These switches feature thermoset construction with a zinc plated steel bridge, nylon toggle and silver alloy contacts for providing durability and corrosion resistance. Choose from a wide range of these red coloured switches, available in current ratings of 15 & 20A.
We also offer 1-pole pilot light toggle switcheswith similar functions and specifications in thermoplastic base material for controlling electric fixtures from a single location.

StyleModelGradeAmpsSwitch FunctionVoltageColorNumber Of PolesWidthLengthPrice (ex. VAT)
AHBL1223PLHeavy Duty20AMaintained120-277V ACRed11.31"4.06"€185.60
BHBL1203PLHeavy Duty Industrial15AMaintained120-277V ACRed11.31"4.06"€135.03
HUBBELL WIRING DEVICE-KELLEMS -

1 Pole Toggle Switches, 15A / 20A, SNAPConnect

Hubbell Wiring Device-Kellems SNAPConnect Series, single pole toggle switches are ideal for controlling an electrical fixture from a single location in construction and industrial applications. These industrial / commercial grade switches feature either s? for controlling an electric fixtures from 2 different locations.

StyleModelVoltageMaterialHeightWidthWiring MethodSwitch TypeRated HpAmpsPrice (ex. VAT)
ASNAP1221WNA120-227V ACThermoplastic1.74"1.3"Wiring ModuleSingle Pole1 hp to 2 hp20A€20.68
BSNAP1221GYNA120-227V ACThermoplastic1.74"1.3"Wiring ModuleSingle Pole1 hp to 2 hp20A€20.68
CSNAP1221INA120-227V ACThermoplastic1.74"1.3"Wiring ModuleSingle Pole1 hp to 2 hp20A€20.68
DSNAP1201BKNA120-227V ACThermoplastic1.74"1.3"Wiring ModuleSingle Pole1/2 hp to 2 hp15A€18.55
ESNAP1221BKNA120-227V ACThermoplastic1.74"1.3"Wiring ModuleSingle Pole1 hp to 2 hp20A€20.68
FSNAP1201WNA120-227V ACThermoplastic1.74"1.3"Wiring Module1-Pole1/2 hp to 2 hp15A€18.55
GSNAP1201GYNA120-227V ACThermoplastic1.74"1.3"Wiring Module1-Pole1/2 hp to 2 hp15A€18.55
HSNAP1221RNA120-227V ACThermoplastic1.74"1.3"Wiring ModuleSingle Pole1 hp to 2 hp20A€20.68
ISNAP1201RNA120-227V ACThermoplastic1.74"1.3"Wiring ModuleSingle Pole1/2 hp to 2 hp15A€18.55
JSNAP1201INA120-227V ACThermoplastic1.74"1.3"Wiring ModuleSingle Pole1/2 hp to 2 hp15A€18.55
KSNAP1201BRNA120-227V ACThermoplastic1.74"1.3"Wiring ModuleSingle Pole1/2 hp to 2 hp15A€18.55
LSNAP1221BRNA120-227V ACThermoplastic1.74"1.3"Wiring ModuleSingle Pole1 hp to 2 hp20A€20.68
MCS115I120-277V ACNylon1.83"1.49"SideToggle--€5.19
HUBBELL WIRING DEVICE-KELLEMS -

1 Pole Pilot Light Toggle Switches, 15A / 20A

Hubbell Wiring Device-Kellems SNAPConnect Series, 1-pole toggle switches are ideal for controlling electrical fixtures from a single location in construction and industrial applications. They feature red LED indicators for signalling when the load is in an On position. These switches without any exposed live terminals have thermoplastic construction with a zinc plated steel bridge, nylon toggle and silver alloy contacts for providing durability and corrosion resistance. Choose from a wide range of these switches, available in current ratings of 15 & 20A having black, white, ivory and red colours on Raptor Supplies.
We also offer 3-way pilot light toggle switcheswith similar functions and specifications featuring thermoset base material for controlling electric fixtures from 2 different locations.

StyleModelRated HpSwitch TypeAmpsColorSwitch FunctionVoltageOperating Temp.MaterialPrice (ex. VAT)
ASNAP1221PLBKNA1 hp to 2 hpSingle Pole20ABlackMaintained120-227V AC-40°C to +75°CThermoplastic€42.83
BSNAP1221PLRNA1 hp to 2 hp1-Pole20A-Maintained120-227V AC-40°C to +75°CThermoplastic€42.83
CSNAP1221PLWNA1 hp to 2 hpSingle Pole20AWhiteMaintained120-227V AC-40°C to +75°CThermoplastic€42.83
DSNAP1221PLINA1 hp to 2 hpSingle Pole20AIvoryMaintained120-227V AC-40°C to +75°CThermoplastic€42.83
ESNAP1201PLBKNA1/2 hp to 2 hpSingle Pole15ABlackMaintained120-227V AC-40°C to +75°CThermoplastic€30.56
FSNAP1201PLINA1/2 hp to 2 hpSingle Pole15AIvoryMaintained120-227V AC-40°C to +75°CThermoplastic€30.56
GSNAP1201PLRNA1/2 hp to 2 hpSingle Pole15A-Maintained120-227V AC-40°C to +75°CThermoplastic€30.56
HSNAP1201PLWNA1/2 hp to 2 hpSingle Pole15AWhiteMaintained120-227V AC-40°C to +75°CThermoplastic€30.56
HUBBELL WIRING DEVICE-KELLEMS -

Lighted Toggle Switches, SPST, Marine Grade

Hubbell Wiring Device-Kellems marine grade, single-pole single-throw toggle switches are ideal for controlling an electrical fixture from a single location in marine, construction and industrial applications. They have spade / screw terminal design for optimising wiring connections over terminals and a backup nut to fit panels of thickness of up to 3/16 inches. These marine-grade toggle switches come with a red pilot light for signalling when the load is in On position. Choose from a wide range of these 12VDC toggle switches, available in lighted toggle stem and lighted toggle tip variants.

StyleModelActuator LengthActuator StyleActuator ColorNumber Of ConnectionsContact FormOperating Temp.DiameterTerminal TypePrice (ex. VAT)
AM11LRSP0.67"Lighted Stem RedClear4SPST-10°F to +105°F1/2"Solder Lug, Tab€55.37
BM11LTR3/5"Toggle With Lighted TipBlack4SPST-10°F to +105°F1/2"Solder Lug, Tab€55.37
HUBBELL WIRING DEVICE-KELLEMS -

Single pole Toggle Switches, 15A / 20A

Hubbell Wiring Device-Kellems toggle specification grade commercial, single-pole toggle switches, of TradeSelect and extra heavy-duty industrial series are ideal for controlling electrical fixtures in construction and industrial applications. They have either back & side wired or pre-wired design for optimising wiring connections. These switches have thermoplastic / thermoset / polycarbonate construction with a zinc plated steel bridge, nylon toggle and silver alloy contacts for durability and corrosion resistance. Selected models with an LED indicator for signalling when the load is in On or Off position and hospital call switch with a lanyard for alerting in case of trouble are also available on Raptor Supplies. Choose from a wide range of these switches, available in current ratings of 15 & 20A having ivory, grey, light almond, clear, almond, green, brown, red, white and black colour variants.
We also offer 2-pole toggle switchesfor controlling two electric fixtures from a single location.

StyleModelColorAmpsWidthLengthHeightConnectivityMaterialIndicatorPrice (ex. VAT)
ARS115SAL---------
RFQ
BRS115ILC--------€14.55
CRS115I--------€4.03
DRS115ILAL---------
RFQ
ERS115AL---------
RFQ
FRS115ILI--------€14.55
GRS115ILW--------€14.55
HRS115LA--------€4.03
IRS115SLA--------€4.69
JRS115S--------€3.68
KRS115--------€3.05
LRS115ILLA--------€14.55
MRS115SW--------€4.99
NRS115W--------€3.05
ORS115BK--------€4.03
PRS115SI--------€4.99
QCS120ALAlmond20A1.49"4.18"1.83"Side WireNylon-€11.21
RCSL120LAAlmond20A1.34"4.18"1.83"Pre WiredNylon-€18.29
SDS120LALVAlmond5A------€57.64
TSNAP1221LANAAlmond20A1.3"4.18"1.74"-Thermoplastic-€20.68
USNAP1201LANAAlmond15A1.3"4.18"1.74"-Thermoplastic-€18.55
VCSB120LALVAlmond5A------€26.15
WCSL115LAAlmond-1.34"4.18"1.83"Pre WiredNylon-€15.49
XCSL115ALAlmond15A1.34"4.18"1.83"Pre WiredNylon-€10.82
YCS115ALAlmond15A1.49"4.18"1.83"Side WireNylon-€5.87
HUBBELL WIRING DEVICE-KELLEMS -

Hubbell - PRO Series, 3 Way Toggle Switch

StyleModelColorWidthAmpsConnectivityVoltageNumber Of PolesHeightLengthPrice (ex. VAT)
A1223ALAlmond1.49"20ABack And Side Wired120-277V AC11.83"4.18"€14.55
B1203ALAlmond1.49"15ABack And Side Wired120-277V AC11.83"4.18"€11.75
C1223PWALAlmond1.3"20APre Wired120-277V AC11.83"4.18"€16.42
D1223LAAlmond1.49"20ABack And Side Wired120-277V AC11.83"4.18"€20.15
E1223PWLAAlmond1.3"20APre Wired120-277V AC11.83"4.18"€23.09
F1203LAAlmond1.49"15A-120-277V AC11.83"4.18"€16.27
G1223PWBKBlack1.3"20APre Wired120-277V AC11.83"4.18"€23.09
H1203BKBlack1.49"15ABack And Side Wired120-277V AC11.83"4.18"€16.27
I1223BKBlack1.49"20ABack And Side Wired120-277V AC11.83"4.18"€20.15
J1203BBrown1.49"15ABack And Side Wired120-277V AC11.83"4.18"€10.15
K1223PWBBrown1.3"20APre Wired120-277V AC11.83"4.18"€23.09
L1223BBrown1.49"20ABack And Side Wired120-277V AC11.83"4.18"€20.15
M1223PWGYGray1.3"20APre Wired120-277V AC11.83"4.18"€23.09
N1203GYGray1.49"15ABack And Side Wired120-277V AC11.83"4.18"€16.27
O1223GYGray1.49"20ABack And Side Wired120-277V AC11.83"4.18"€20.15
P1223PWIIvory1.3"20APre Wired120-277V AC11.83"4.18"€23.09
Q1223IIvory1.49"20ABack And Side Wired120-277V AC11.83"4.18"€20.15
R1203IIvory1.49"15ABack And Side Wired120-277V AC11.83"4.18"€16.27
S1223PWRRed1.3"20APre Wired120-277V AC11.83"4.18"€23.09
T1223RRed1.49"20ABack And Side Wired120-277V AC11.83"4.18"€20.15
U1223PWWWhite1.3"20APre Wired120-277V AC11.83"4.18"€23.09
V1203WWhite1.49"15ABack And Side Wired120-277V AC11.83"4.18"€16.27
W1223WWhite1.49"20ABack And Side Wired120-277V AC11.83"4.18"€12.56
HUBBELL WIRING DEVICE-KELLEMS -

2 Pole Toggle Switches, 20A, Hubbell-PRO Series

Hubbell Wiring Device-Kellems Hubbell-PRO series toggle switches are ideal for controlling two separate circuits at a time in construction and industrial applications. They have either back & side wired or pre-wired design for optimising wiring connections. These 20A switches have thermoplastic construction with zinc plated steel bridge, nylon toggle and silver alloy contacts for durability and corrosion resistance. Choose from a wide range of these switches, available in ivory, grey, light almond, almond, brown, red, white and black colours.
Raptor Supplies also offer 3 way toggle switchesof the same series for controlling an electric fixture from 2 different locations.

StyleModelColorWidthConnectivityVoltageNumber Of PolesHeightLengthWire SizePrice (ex. VAT)
A1222LAAlmond1.49"Back And Side Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€27.22
B1222PWLAAlmond1.3"Pre Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€24.54
C1222PWALAlmond1.3"Pre Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€17.61
D1222PWBKBlack1.3"Pre Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€24.54
E1222BKBlack1.49"Back And Side Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€27.22
F1222PWBBrown1.3"Pre Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€24.54
G1222BBrown1.49"Back And Side Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€16.97
H1222PWGYGray1.3"Pre Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€24.54
I1222GYGray1.49"Back And Side Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€27.22
J1222IIvory1.49"Back And Side Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€27.22
K1222PWIIvory1.3"Pre Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€24.54
L1222RRed1.49"Back And Side Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€27.22
M1222PWRRed1.3"Pre Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€24.54
N1222PWWWhite1.3"Pre Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€24.54
O1222WWhite1.49"Back And Side Wired120-277V AC21.83"4.18"14 AWG to 10 AWG€27.22
HUBBELL WIRING DEVICE-KELLEMS -

Hubbell - PRO Series Single Pole Toggle Switch, 15A, 20A

Hubbell Wiring Device-Kellems Hubbell-PRO Series switches are ideal for controlling electrical fixtures from a single location in construction and industrial applications. They feature either back & side wired or pre-wired design for optimising wiring connections. These switches have thermoplastic construction with zinc plated steel bridge, nylon toggle and silver alloy contacts for durability and corrosion resistance. Choose from a wide range of these switches, available in current ratings of 15 & 20A having ivory, grey, light almond, almond, brown, red, white and black colours on Raptor Supplies.
We also offer 3 way toggle switchesof the same series for controlling electric fixtures from 2 different locations.

StyleModelColorNumber Of PolesWidthConnectivityAmpsVoltageHeightWire SizePrice (ex. VAT)
A1221PWALAlmond11.3"Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€14.27
B1221ALAlmond11.49"Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€15.07
C1222ALAlmond21.49"Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€19.74
D1201LAAlmond11.49"Back And Side Wired15A120-277V AC1.83"14 AWG to 10 AWG€13.47
E1221PWLAAlmond11.3"Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€20.01
F1221LAAlmond11.49"Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€16.27
G1221PWBKBlack11.3"Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€20.01
H1221BKBlack11.49"Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€16.27
I1201BKBlack11.49"Back And Side Wired15A120-277V AC1.83"14 AWG to 10 AWG€13.47
J1221BBrown11.49"Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€16.27
K1201BBrown11.49"Back And Side Wired15A120-277V AC1.83"14 AWG to 10 AWG€13.47
L1221PWBBrown11.3"Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€20.01
M1201GYGray11.49"Back And Side Wired15A120-277V AC1.83"14 AWG to 10 AWG€13.47
N1221PWGYGray11.3"Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€20.01
O1221GYGray11.49"Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€16.27
P1221IIvory11.49"Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€10.15
Q1221PWIIvory11.3"Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€11.81
R1201IIvory11.49"Back And Side Wired15A120-277V AC1.83"14 AWG to 10 AWG€8.40
S1221RRed11.49"Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€10.15
T1221PWRRed11.3"Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€20.01
U1201WWhite11.49"Back And Side Wired15A120-277V AC1.83"14 AWG to 10 AWG€6.24
V1221WWhite11.49"Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€16.27
W1221PWWWhite11.3"Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€20.01
HUBBELL WIRING DEVICE-KELLEMS -

4-Way Toggle Switches, 15 / 20A

Hubbell Wiring Device-Kellems extra heavy-duty industrial grade, 4-way toggle switches are ideal for controlling electrical fixtures from 3 different locations in construction and industrial applications. These TradeSelect, Hubbell-PRO Series switches feature back & side wired / pre-wired design for optimising wiring connections over terminals. These switches have thermoplastic / thermoset construction with a zinc-plated steel bridge, nylon toggle and silver alloy contacts for durability and corrosion resistance. Selected models include a locking key switch for restricting authorised access to electrical fixtures. Choose from a wide range of these 15 / 20A switches, available in black, brown, almond, red, white, ivory light almond and grey colours on Raptor Supplies.
We also offer 3-way extra heavy-duty industrial grade toggle switchesfor controlling electric fixtures from 2 different locations.

StyleModelColorWidthConnectivityAmpsHeightLengthSwitch FunctionNumber Of PolesPrice (ex. VAT)
ARS415I--------€45.63
BRS415--------€45.63
CRS415AL---------
RFQ
DRS415LA--------€45.63
ECSL415LAAlmond1.34"Pre Wired15A1.83"4.18"-2€44.70
F1224PWALAlmond1.3"Pre Wired20A1.83"4.18"-2€34.82
GCSL420LAAlmond1.34"Pre Wired20A1.83"4.18"-2€46.16
HCSB420LAAlmond1.49"Back And Side Wired20A1.83"--2€38.96
ICSL420ALAlmond1.34"Pre Wired20A1.83"4.18"-2€33.08
JCSB415ALAlmond1.49"Back And Side Wired15A1.83"4.18"-2€30.69
K1224LAAlmond1.49"Back And Side Wired20A1.83"4.18"-2€45.09
LCSB415LAAlmond1.49"Back And Side Wired15A1.83"--2€36.42
MCSB420ALAlmond1.49"Back And Side Wired20A1.83"--2€32.82
N1224PWLAAlmond1.3"Pre Wired20A1.83"4.18"-2€48.30
OCSL415ALAlmond1.34"Pre Wired15A1.83"4.18"-2€32.15
P1224ALAlmond1.49"Back And Side Wired20A1.83"4.18"-2€32.82
QHBL1224LAAlmond1.31"Back And Side Wired20A-4.06"-2€130.49
R1224BKBlack1.49"Back And Side Wired20A1.83"4.18"-2€45.09
SHBL1224BKBlack1.31"Back And Side Wired20A-4.06"-2€130.49
TCSL420BKBlack1.34"Pre Wired20A1.83"4.18"-2€46.16
UCSB420BKBlack1.49"Back And Side Wired20A1.83"--2€38.96
VHBL1204BKBlack1.31"Back And Side Wired15A1.87"--2€113.27
WCSL415BKBlack1.34"Pre Wired15A1.83"4.18"-2€44.70
XHBL1224LBlack1.31"Back And Side Wired20A1.13"4.06"Maintained2€91.05
Y1224PWBKBlack1.3"Pre Wired20A1.83"4.18"-2€48.30
HUBBELL WIRING DEVICE-KELLEMS -

3 Way Toggle Switches, Extreme Heavy-Duty Industrial Series

Hubbell Wiring Device-Kellems extra heavy-duty industrial series, 3-way toggle switches are ideal for controlling electrical fixtures from 2 different locations in construction and industrial applications. They have back & side wired design for optimising wiring connections over terminals. These switches feature thermoset construction with a zinc plated steel bridge, nylon toggle and silver alloy contacts for durability and corrosion resistance. Selected models include a locking key switch for authorised access control. Choose from a wide range of these switches, available in current ratings of 15, 20 & 30A in brown, black, red, white, ivory, grey and light almond colours on Raptor Supplies.
We also offer 1-pole extra heavy-duty industrial toggle switcheswith similar functions and specifications for controlling electric fixtures from a single location.

StyleModelColorAmpsHeightLockingRated HpSwitch FunctionVoltageNumber Of PolesPrice (ex. VAT)
AHBL1223LAAlmond20A----120-277V AC1€58.45
BHBL1223LBlack20A1.13"Yes1 hpMaintained120-277V AC1€49.63
CHBL1223BKBlack20A----120-277V AC1€58.45
DHBL1203LBlack15A1.13"---120-277V AC1€68.31
EHBL1203BKBlack15A1.87"---120-277V AC1€50.98
FHBL1223Brown20A-No1 hpMaintained120-277V AC1€35.72
GHBL1203Brown15A1.87"No-Maintained120-277V AC1€30.20
HHBL3033Brown30A1.87"No2 hpMaintained120-277V AC1€100.06
IHBL1223LGGray20A1.13"---120-277V AC1€83.80
JHBL1203LGGray15A1.13"---120-277V AC1€68.31
KHBL1203GYGray15A1.87"No-Maintained120-277V AC1€50.98
LHBL1223GYGray20A-No1 hpMaintained120-277V AC1€35.72
MHBL1223IIvory20A-No1 hpMaintained120-277V AC1€35.72
NHBL1223LIIvory20A1.13"---120-277V AC1€83.80
OHBL3033IIvory30A1.87"---120-277V AC1€100.06
PHBL1203LIIvory15A1.13"---120-277V AC1€68.31
QHBL1203IIvory15A1.87"No-Maintained120-277V AC1€30.20
RHBL1223RRed20A-No1 hpMaintained120-277V AC1€35.72
SHBL1223LWWhite20A1.13"---120-277V AC1€83.80
THBL1223WWhite20A-No1 hpMaintained120-277V AC1€58.45
UHBL1203LWWhite15A1.13"---120-277V AC1€68.31
VHBL1203WWhite15A1.87"---120-277V AC1€50.98

We are here to help!

Looking for a part not listed here?