DESTACO Toggle Clamp Spindle Assemblies

Destaco toggle clamp spindle assemblies include a variety of flat tip, swivel foot and neoprene spindles in both metric and imperial sizes. They are supplied with jam nuts for tight fitting and clamping distance adjustments.

Filter

DESTACO -

Flat Tip Bonded Neoprene Spindle Inch

These Destaco flat tip bonded neoprene spindles are threaded rods with rubber stoppers used to secure materials to work surfaces. These toggle clamp spindle assemblies can be adjusted to accommodate materials of varying thicknesses and can mount onto compatible toggle clamps (including manual, power & hydraulic clamps) to protect them from damage caused by abrasion / twisting / flexing, as well as to ensure optimal functionality and performance during welding, drilling and milling operations in the aerospace, automotive and food & packaging industries. When the rubber stoppers begin to wear away, these spindles eliminate the risk of marring owing to the neoprene constructed tips. The neoprene construction of these spindles exhibit chemical stability by maintaining flexibility over a wide temperature range (-22 degrees to 220 degrees Fahrenheit). They also ensure extended service life and provide maximum clamping force. These oil resistant and silicone free spindles include jam nuts to permit clamping distance adjustments as well as facilitate easy and secure installation. These spindles offer hardness up to 85 Shore A and are available in #8-32, #10-32, 1/4-20, 5/16-18, 1/2-13, 5/8-11, 3/8-16, M6, M8, M10 and M12 thread size variants for quick fastening, on Raptor Supplies.
We also offer spindles in stainless steel construction for corrosion resistant performance. If you want to order these, simply request a quote for the same on Raptor Supplies.

StyleModelLengthCap WidthThread SizeTipColorPrice (ex. VAT)
A102208-----€2.14
RFQ
B309208-----€3.61
RFQ
C1052081"0.34"-Neoprene-€4.92
C2012081.38"0.38"-Neoprene-€4.33
C2022081.63"11/25"1/4"-20Neoprene-€4.49
C2252082 1/4"1/2"5/16"-18NeopreneBlack€4.74
C2152082.13"11/25"1/4"-20Neoprene-€5.31
C5272083 1/2"14/25"3/8"-16Neoprene-€7.95
C2402083 1/4"14/25"3/8"-16Neoprene-€6.82
C5072083"1/2"5/16"-18Neoprene-€5.35
C2472083.87"3/4"1/2"-13Neoprene-€10.65
C2352085 3/4"14/25"3/8"-16Neoprene-€10.11
C2672085"0.94"5/8"-11Neoprene-€15.83
DESTACO -

Flat Tip Bonded Neoprene Spindle Metric

StyleModelCap WidthTipLengthHolding CapacityCapacityTypeFinishFunctionPrice (ex. VAT)Pkg. Qty.
A431208-M--------€3.931
RFQ
B213208-M-L--------€2.381
RFQ
C213208-M--------€4.5710
RFQ
D2007208-M--------€4.5310
RFQ
C305208-M--------€55.4410
RFQ
E2013208-M--------€3.021
RFQ
A424208-M--------€3.561
RFQ
C247208-M--------€5.801
RFQ
F205208-M0.31"Flat Neoprene22 mm750 lbs.750 lbs.Flat Tip--€3.391
G201208-M0.31"Flat Neoprene32 mm750 lbs.750 lbs.Flat Tip--€3.411
H215208-M0.39"Neoprene54 mm-----€5.441
H202208-M0.39"Neoprene44 mm-----€5.131
F307208-M0.51"Flat Neoprene--750 lbs.Flat TipZinc Plated-€5.001
H225208-M0.51"Neoprene53 mm-----€7.841
H507208-M0.51"Neoprene83 mm-----€5.701
H240208-M0.67"Neoprene79 mm-----€7.381
I235208-M1.02"Flat Neoprene4 18/25"750 lbs.750 lbs.Flat TipZinc PlatedEnd Of Arm Hold Down Spindle€10.481
DESTACO -

Hex Head Spindles

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
A210-203210-203€28.251
RFQ
B202203-M202203-M€1.561
RFQ
A205203-M205203-M€1.561
RFQ
C207203207203€1.871
RFQ
A207203-M207203-M€1.7110
RFQ
D210203-M210203-M€2.071
RFQ
A220203-M220203-M€3.321
RFQ
A250203-M250203-M€5.271
RFQ
A461203-M461203-M€3.0110
RFQ
DESTACO -

Swivel Foot Spindles

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
A207206-M207206-M€5.3410
RFQ
B207209207209€19.811
RFQ
A210206-M210206-M€8.071
RFQ
A250206-M250206-M€12.391
RFQ
C507206-M507206-M€7.1010
RFQ
DESTACO -

Swivel Foot Spindle

Destaco swivel foot spindles are used in straight-line action clamps and consist of an internal compression spring to adjust thickness according to the material. They are available in different thread sizes, heights and swivel angles.

StyleModelCap WidthThread SizeLengthHolding CapacityTipCapacityFinishPrice (ex. VAT)
A468206-M0.67"M103"----€11.42
A5072061/2"5/16"-182 3/4"----€10.27
B2102092"3/8"-16-750 lbs.Flat Neoprene750 lbs.Zinc Plated€30.21
A2502063/4"1/2"-134.63"----€17.62
A20720611/25"1/4"-202 3/4"----€10.05
A21020614/25"3/8"-163.38"----€11.88
A46820614/25"3/8"-163.06"----€11.85

We are here to help!

Looking for a part not listed here?