Toggle Bolts

Filter

Toggle bolts are designed for hanging objects on drywalls for construction, mining and oil & gas applications. Raptor Supplies offers these toggle bolts from brands like Cooper...Read more

COOPER B-LINE -

Carbon Steel Toggle Bolts

StyleModelThread SizeFinishHead Type
AATB-25-3001/4"-20Zinc PlatedMushroom
RFQ
AATB-25-4001/4"-20Zinc PlatedMushroom
RFQ
AATB-37-4003/8"-16Zinc PlatedMushroom
RFQ
AATB-37-3003/8"-16Zinc PlatedMushroom
RFQ
AATB-18-4003/16"-24Zinc PlatedMushroom
RFQ
AATB-18-3003/16"-24Zinc PlatedMushroom
RFQ
RED HEAD -

Toggle Bolt Anchor, 8-32 Thread Size, Plain, Zn Alloy, 50PK

ModelItemPrice (ex. VAT)
5014901AD7FEC€108.54

Toggle Bolts

Toggle bolts are designed for hanging objects on drywalls for construction, mining and oil & gas applications. Raptor Supplies offers these toggle bolts from brands like Cooper B-Line and Red Head. They can also be used for installing handrails on staircases.

Frequently Asked Questions

How to install toggle bolts?

  • Insert the bolt through the fixture and thread the toggle onto it.
  • Toggle wings are folded flush against the bolt and pushed through a hole until they pop open on the opposite side..
  • Pull back on the bolt and tighten.
  • In denser materials such as high-strength concrete, a drill bit can be used (1/16 inch larger than the listed size).

What should the length of a toggle bolt be?

  • Bolt lengths should be long enough, but not be so long that they affect the rear of the hollow wall system.
  • Normally, drywall systems have 3-1/2 inches of hollow space, so the longest toggle bolt that can be used there would be 3 inches in length.

Can you reuse toggle bolts?

  • Generally, toggle bolts can not be reused, as driving the screw into the toggle bolts stretches the plastic.
  • If you buy reusable anchors or take precautionary steps during installation, the anchors could be reused.

We are here to help!

Looking for a part not listed here?