Timed Electric Auto Drain Valves

Filter

INGERSOLL-RAND -

Electric Auto Drain Valves

StyleModelDrain SizeOperating Temp. RangeOverall HeightOverall WidthFlow RateAdjustable Drain CyclePurge TimeVoltagePrice (ex. VAT)
A379958911/2"33°F to 265°F3 13/16"4 15/16"1.6 GPM30 sec. to 45 min.0.5 sec. to 10 sec.115V AC€623.90
B544109311/4"+33°F to +265°F3.812"4.906"1 GPM30 sec. to 45 min.0.5 sec. to 10 sec.115V AC€681.37
DYNAQUIP CONTROLS -

Timed Electric Auto Drain Valve

StyleModelDrain SizeVoltageOverall HeightFlow RateAdjustable Drain CyclePurge TimeOperating Temp. RangeOverall WidthPrice (ex. VAT)
AAD2A 1 1/41 1/4"115V AC6 13/16"12.8 gal./cycle1 min. to 14 Days7 sec.35°F to 165°F5"€635.63
AAD2A 11"12V DC6 3/16"7.7 gal./cycle1 min. to 14 Days7 sec.35°F to 165°F5"€524.03
AAD2A 1/21/2"12V DC5 5/16"3.1 gal./cycle1 min. to 14 Days7 sec.35°F to 165°F5"€488.76
AAD2A 3/43/4"12V DC5 7/8"6 gal./cycle1 min. to 14 Days7 sec.35°F to 165°F5"€454.48
MIDWEST -

Timed Electric Auto Drain Valve

StyleModelMPNPrice (ex. VAT)
ADDV25-10DDV25-10€129.73
BMCDV25-DKMCDV25-DK€119.24
INTECH -

Timed Electric Auto Drain Valve

StyleModelPipe SizeOperating Temp. RangeOverall HeightOverall DepthDrain SizeFlow RateAdjustable Drain CyclePurge TimePrice (ex. VAT)
ATDV50-101/2"-4°F to +176°F4.703"3.906"1/2"12 GPM0.5 min. to 45 min.0.5 sec. to 10 sec.€125.65
ATDV25-101/4"+40°F to +176°F4 11/16"3 15/16"1/4"12 GPM0.5 min. to 45 min.0.5 sec. to 10 sec.€125.65
BMCDV251/4"+40°F to +176°F4 5/16"3 1/2"-4 GPM0.5 min. to 45 min.0.5 sec. to 10 sec.€125.66
SPEEDAIRE -

Timed Electric Auto Drain Valve

Speedaire auto drain valvesare designed for draining the oil and condensed water from moisture separators, filters, aftercoolers, dryers and air receiver tanks. These Speedaire auto drain valves come equipped with an adjustable electronic timer for automatic opening & closing of valves. Speedaire auto drain valves feature filter ball valves for controlling the high-pressure flow rates and reducing the frictional losses. Models from 38X Series of these Speedaire auto drain valves, such as 38XT33 and 38XR59 can handle temperatures ranging from 35 to 95 degrees F and models from the 13X Series, such as 13X524, 13X525, 13X526 and 13X528 have an operating temperature range between 14 and 140 degrees F.

StyleModelPurge TimeVoltageMax. PressureOperating Temp. RangeOverall WidthOverall DepthOverall HeightBody MaterialPrice (ex. VAT)
A53RG490.5 sec. to 10 sec.115V250 psi14°F to 140°F1 11/16"4"3 13/16"-€212.92
B13X5260.5 sec. to 10 sec.100-120V250 psi14°F to 140°F1 11/16"3 3/16"4"Brass€167.51
C38XT330.5 sec. to 10 sec.115V AC4000 psi35°F to 95°F5"5"5"Brass€1.32
D13X5370.5 sec. to 10 sec.230V725 psi14°F to 140°F1 11/16"3 5/16"4"Brass€292.05
A53RG510.5 sec. to 10 sec.115V250 psi14°F to 140°F1 11/16"4"3 13/16"Brass€218.21
E13X5360.5 sec. to 10 sec.115V AC725 psi14°F to 140°F1 11/16"3 5/16"4"Brass€292.05
C38XT390.5 sec. to 10 sec.115V AC1500 psi+35°F to +95°F5"5"5"Brass€2.64
C38XR850.5 sec. to 10 sec.115V AC1500 psi35°F to 95°F5"5"5"Brass€532.40
F38XR700.5 sec. to 10 sec.230V300 psi35°F to 95°F5"5"5"Brass€281.45
C38XR650.5 sec. to 10 sec.230V1500 psi35°F to 95°F5"5"5"Brass€1.32
C38XR590.5 sec. to 10 sec.230V4000 psi35°F to 95°F5"5"5"Brass€1.32
G13X5350.5 sec. to 10 sec.208-240V AC300 psi14°F to 140°F4 1/4"3 9/16"5"Brass€260.21
G13X5340.5 sec. to 10 sec.100-120V300 psi14°F to 140°F4 1/4"3 9/16"5"Brass€275.15
G13X5320.5 sec. to 10 sec.100-120V300 psi14°F to 140°F4 1/4"3 9/16"5"Brass€260.21
B13X5280.5 sec. to 10 sec.100-120V250 psi14°F to 140°F1 13/16"3 3/16"4"Brass€184.93
H13X5270.5 sec. to 10 sec.208-240V AC250 psi14°F to 140°F1 11/16"3 3/16"4"Brass€171.77
G13X5330.5 sec. to 10 sec.208-240V AC300 psi14°F to 140°F4 1/4"3 9/16"5"Brass€260.21
H13X5250.5 sec. to 10 sec.208-240V AC250 psi14°F to 140°F1 11/16"3 3/16"3 13/16"Brass€159.59
C38XR450.5 sec. to 10 sec.230V1500 psi35°F to 95°F5"5"5"Brass€532.40
A53RG520.5 sec. to 10 sec.115V725 psi14°F to 140°F1 11/16"4"3 13/16"Brass€302.27
A53RG500.5 sec. to 10 sec.115V725 psi14°F to 140°F1 11/16"4"3 13/16"Brass€262.05
H13X5290.5 sec. to 10 sec.208-240V AC250 psi14°F to 140°F1 13/16"3 3/16"-Brass€176.42
G13X5300.5 sec. to 10 sec.100-120V300 psi14°F to 140°F4 1/4"3 9/16"5"Brass€260.21
B13X5240.5 sec. to 10 sec.100-120V250 psi+14°F to +140°F1.703"3.203"3.812"Brass€166.61
G13X5380.5 sec. to 10 sec.115V AC725 psi14°F to 140°F3 1/2"3 5/16"4 1/2"Brass€315.11
StyleModelDrain SizePrice (ex. VAT)
AKTD-B-041/2"€68.69
RFQ
AKTD-B-021/4"€59.19
RFQ
SPEEDAIRE -

1/2 Inch NPT, 115V, Brass Timed Electric Auto Drain Valve

ModelItemPrice (ex. VAT)
53DN44CD2LQR€189.95
MILTON-INDUSTRIES -

Electronic Compressor Tank Drain, 1/4 Inch FNPT

ModelItemPrice (ex. VAT)
1139-1CD8UQD€306.14
See Details
MILTON-INDUSTRIES -

Electronic Compressor Tank Drain, 1/2 Inch FNPT

ModelItemPrice (ex. VAT)
1139-2CD8UQE€337.30
See Details
MILTON-INDUSTRIES -

Electronic Drain With Y-Strainer

ModelItemPrice (ex. VAT)
1139-3CD8UQF€424.84
See Details
MILTON-INDUSTRIES -

Condensate Drain Filter, 1/4 Inch NPT

ModelItemPrice (ex. VAT)
1180-1CD8URA€149.00
See Details

We are here to help!

Looking for a part not listed here?