LINCOLN ELECTRIC TIG Welders

Designed to weld metals that are highly reactive at room temperature. Can be used to weld thin sheets of stainless steel, aluminium, copper and magnesium

Filter

LINCOLN ELECTRIC -

AC / DC TIG Welders

Lincoln Electric TIG welders are designed for welding metal surfaces in maintenance, fabrication, automotive and piping applications. These tungsten inert gas (TIG) welders use a non-consumable tungsten electrode producing an arc on the workpiece and an adjustable AC Auto Balance facility which increases or decreases the cleaning action, as per the requirement. They also help enable the TIG pulser to minimise material distortions caused by excessive heat output. Choose from an extensive range of these gas tungsten arc welding units available in 208 and 230 V input voltage ratings on Raptor Supplies.

StyleModelInput VoltageOverall HeightOverall WidthOpen Circuit VoltageOutput RangeOverall DepthDuty CyclePhasePrice (ex. VAT)
AK2605-1115/230V AC11.3"6 1/5"755-155A15 2/5"100%1€2,291.44
BK2535-1208-230V20.7"14 1/2"755-230A25 3/5"100%1€7,365.94
CK2624-1208/230/460V AC49.7"28"802-420A41"40%1€20,037.89
DK2618-1208/230/460V AC49.7"28"752-340A--1€15,322.74
EK2619-1208/230/460V AC31"22"752-340A26"40%1€9,363.68
FK2535-2208/230V AC31 1/5"19 4/5"755-230A38"100%1€8,029.02
LINCOLN ELECTRIC -

TIG Welders

StyleModelPhaseInput VoltagePolarityOverall DepthOverall HeightOverall WidthMaximum Amperage (stick)Minimum Amperage (stick)Price (ex. VAT)
AK2533-21460/575V AC-25 3/5"20.7"14 1/2"--€6,481.86
BK1845-11115/230V AC-17"13"8"--€3,761.97
CK4342-11, 3120/208/230/460V-24"46 1/2"22"230A2A€14,656.26
DK4340-11, 3120/208/230/460V-19.9"16 1/2"9.7"230A2A€6,803.21
EK3946-21, 3200-600V-45"47"23"375A2A€19,922.96
FK3945-11, 3200-600V-25 1/2"21"-375A2A€13,958.67
GK4346-11, 3120/208/230/460VDC19.9"16 1/2"9.7"230A2A€6,016.81
HK5126-11.0115/230V ACAC, DC19 1/4"14"10 3/4"170A10A€3,689.12
IK2606-11.0115/230V ACDC15"11"6"155A5A€3,116.99

We are here to help!

Looking for a part not listed here?