INA Thrust Bearings

Filter

INA -

Thrust Bearings

StyleModelOutside Dia.Bore Dia.WidthMax. SpeedMax. Temp.Min. Temp.Compatible BearingWasher ThicknessPrice (ex. VAT)
ATWC1018-5/8"--250°F-5°F10183/32"€5.86
BTC4110.688"1/4"0.078"20000 RPM250°F-5°F--€6.73
ATWC4110.688"1/4"--250°F-5°F4113/32"€12.98
ATWA4110.688"1/4"--250°F-5°F4110.031"€2.64
ATWB6130.812"3/8"--250°F-5°F6131/16"€3.63
ATWC8150.938"1/2"--250°F-5°F8153/32"€7.13
ATWA8150.938"1/2"--250°F-5°F8151/32"€2.97
BTC8150.938"-0.078"13000 RPM250°F-5°F--€8.12
ATWB8150.938"1/2"--250°F-5°F8150.062"€6.16
ATWB12201 1/4"3/4"--250°F-5°F12201/16"€5.74
ATWC12201 1/4"3/4"--250°F-5°F12203/32"€5.64
ATWD12201 1/4"3/4"--250°F-5°F12201/8"€6.09
ATWB10181 1/8"5/8"--250°F-5°F10181/16"€5.60
BTC10181 1/8"5/8"0.078"11000 RPM250°F-5°F--€8.66
ATWA10181 1/8"5/8"--250°F-5°F10181/32"€2.88
ATWD18281 3/4"1 1/8"--250°F-5°F18281/8"€24.95
ATWC18281 3/4"1 1/8"--250°F-18283/32"€7.83
ATWB18281 3/4"1 1/8"--250°F-5°F18281/16"€9.79
ATWC14231.438"---250°F-5°F14233/32"€6.30
ATWA14231.438"7/8"--250°F-5°F14231/32"€2.94
ATWD14231.438"7/8"--250°F-5°F14231/8"€7.35
BTC14231.438"7/8"0.078"8000 RPM250°F-5°F--€8.07
BTC16251.562"1"0.078"7500 RPM250°F-5°F--€8.76
ATWC16251.562"1"--250°F-5°F16253/32"€6.38
ATWA16251.562"1"--250°F-5°F16251/32"€2.59
StyleModelOutside Dia.WidthMax. SpeedBore Dia.Dynamic Axial Load CapacityStatic Axial Load CapacityHousing Washer BoreCage MaterialPrice (ex. VAT)
AD101.969"5/8"3800 RPM1.062"6700 lbf.13100 lbf.1.094"Steel€71.44
AD112.094"5/8"3600 RPM-6900 lbf.14000 lbf.1.156"Steel€59.47
AD142.344"5/8"3200 RPM1.312"7200 lbf.15700 lbf.1.344"Steel€149.48
AD172.594"5/8"2800 RPM1 1/2"7700 lbf.18300 lbf.1.531"Steel€82.49
AD182.594"5/8"2800 RPM1.562"7700 lbf.18300 lbf.1.594"Steel€92.85
AD192.969"0.813"2400 RPM1 5/8"10300 lbf.25000 lbf.1.656"Steel€114.62
AD213.094"0.813"2300 RPM1 3/4"10600 lbf.26500 lbf.1.781"Steel€138.49
StyleModelBore Dia.Outside Dia.WidthMax. SpeedDynamic Axial Load CapacityStatic Axial Load CapacityHousing Washer BoreCage MaterialPrice (ex. VAT)
A81104-TV20 mm35 mm11 mm10500 RPM24900N53000N21 mmPlastic€200.71
A81105-TV25 mm42 mm11 mm8600 RPM33000N76000N26 mmPlastic€192.28
A81106-TV30 mm47 mm11 mm7500 RPM35500N86000N31 mmPlastic€233.88
A81107-TV35 mm52 mm12 mm6.6 RPM39000N101000N36 mmPlastic€300.15
A81108-TV40 mm60 mm13 mm-56000N148000N-Plastic€242.51
A81109-TV45 mm65 mm14 mm5200 RPM59000N-47 mmPlastic€267.67
A81110-TV50 mm70 mm14 mm4800 RPM62000N177000N52 mmPlastic€299.48
INA -

Standard Thrust Bearings

StyleModelTypeMax. SpeedOutside Dia.Cage MaterialLubricationDirectionPrice (ex. VAT)
AD25Banded Ball2100 RPM-SteelOilAxial€119.39
AD13Banded Ball3200 RPM-SteelOilAxial€68.90
AD34Banded Ball1800 RPM-SteelOilAxial€205.06
AD9Banded Ball3800 RPM-SteelOilAxial€61.16
AD5Banded Ball5500 RPM1.469"SteelOilAxial€51.90
BTC2031Needle Roller6000 RPM-Alloy SteelOilAxial€8.82
BTC1828Needle Roller6500 RPM-Alloy SteelOilAxial€8.79
BTC1220Needle Roller9500 RPM-Alloy SteelOilAxial€8.74
BTC2435Needle Roller5000 RPM-Alloy SteelOilAxial€11.34
BTC613Needle Roller16000 RPM0.812"Alloy SteelOilAxial€7.58

We are here to help!

Looking for a part not listed here?