HELICOIL Helical Thread Repair Kits

Helicoil helical thread repair kits are ideal for repairing tapped holes in metal, damaged or stripped due to over-torque / wear / corrosion. They are equipped with a hand drill & installation tool for quick maintenance and a protective carry case for safe storage & easy portability.

Filter

HELICOIL -

M10 x 1.5 Metric Coarse Grade 304 Stainless Steel Helical Thread Repair Kits

StyleModelInsert LengthIncludesTypeThread SizeMaterialThread TypeGradePrice (ex. VAT)
A4937-1507.5 mm, 9 mm, 12 mm, 15 mm(1) Each: Drill, Inserts (12) Each: M5 x 0.8 mm, M10 x 1.25 mm, M6 x 1 mm, M8 x 1.25 mm, Tap, ToolFree RunningM5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.5Stainless SteelCoarse304€640.12
B5403-1010 mm, 15 mm, 16.5 mm, 20 mm1 Each Of A Drill, 6 Each M10 X 1.5 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation Tool.Free RunningM10 x 1.5Stainless SteelCoarse304€119.04
HELICOIL -

Coarse Grade 304 Stainless Steel Helical Thread Repair Kits

StyleModelInsert LengthIncludesTypeThread SizeMaterialThread TypeGradePrice (ex. VAT)
A4934-1/2"-13 X 0.750, 12 Each 1/4"-20 X 0.375, 3/8"-16 X 0.562, 5/16"-18 X 0.469, 5/8"-11 X 0.938, 6 Each 7/16"-14 X 0.656, Drills And Installation Tools. And 6 Each Of High Speed Steel TapsFree Running-Stainless SteelCoarse304€1,290.05
B5521-220.246"-Free Running1 3/8"-6Stainless SteelCoarse304€905.78
C5521-161 1/2"1 Each 1 1/32 Drill, 6 Each 1/8 x 1.5 Inserts, High Speed Steel Tap And Installation ToolFree Running1"-8Stainless SteelCoarse304€715.08
D5521-201 7/8"(4) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running1 1/4"-7Stainless SteelCoarse304€1,233.38
E5521-141.312"1 Each 29/32 Drill, 6 Each 7/8"-9 x 1.312 Inserts, High Speed Steel Tap And Installation ToolFree Running7/8"-9Stainless SteelCoarse304€581.84
F5521-181.688"(5) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running1 1/8"-7Stainless SteelCoarse304€1,249.87
G5521-242 1/4"(4) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running1 1/2"-6Stainless SteelCoarse304€1,287.54
HELICOIL -

Metric Coarse Grade 304 Stainless Steel Helical Thread Repair Kits

StyleModelInsert LengthIncludesTypeThread SizeThread TypeMaterialGradePrice (ex. VAT)
A4937-125-(1) Each: Drill, Inserts (12) Each: M5 x 0.8 mm, M10 x 1.25 mm, M6 x 1 mm, M8 x 1.25 mm, Tap, ToolFree RunningM5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.25CoarseStainless Steel304€813.06
B5403-33 mm, 4.5 mm, 6 mm36 Each M3 x 0.5 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation Tool, A DrillFree RunningM3 x 0.5CoarseStainless Steel304€594.21
C5403-3.53 mm, 4.5 mm, 6 mm-Free RunningM3.5 x 0.6Metric CoarseStainless Steel304€371.38
D5403-44 mm, 6 mm, 8 mm18 Each M4 x 0.7 Inserts, High Speed Steel Tap, Tang Break off Tool And Installation tool., A DrillFree RunningM4 x 0.7CoarseStainless Steel304€113.07
E5403-66 mm, 9 mm, 12 mm18 Each M6 x 1 Inserts, High Speed Steel Tap, Tang Break off Tool And Installation tool., A DrillFree RunningM6 x 1CoarseStainless Steel304€97.24
C5403-77 mm-Free RunningM7 x 1Metric CoarseStainless Steel304€110.09
F5403-88 mm, 12 mm, 16 mm18 Each M8 x 1.25 Inserts, High Speed Steel Tap, Tang Break off Tool And Installation tool., A DrillFree RunningM8 x 1.25CoarseStainless Steel304€109.76
G5403-510 mm, 15 mm, 20 mm18 Each M5 x 0.8 Inserts, High Speed Steel Tap, Tang Break off Tool And Installation tool., A DrillFree RunningM5 x 0.8CoarseStainless Steel304€114.27
H5403-1212 mm, 18 mm, 24 mm1 Each Of A Drill, 6 Each M12 X 1.75 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree RunningM12 x 1.75CoarseStainless Steel304€214.61
C5403-913.5 mm12 Each M9 x 1.25 Inserts, High Speed Steel Tap, Tang Break off Tool And Installation tool., A DrillFree RunningM9 x 1.25Metric CoarseStainless Steel304-
RFQ
I5403-1116.5 mm1 Each Of A Drill, 6 Each M11 x 1.5 Inserts, High Speed Steel Tap And Installation ToolFree RunningM11 x 1.5CoarseStainless Steel304€152.50
J5403-1421 mm1 Each Of A Drill, 12 Each M14 x 2 Inserts, High Speed Steel Tap And Installation ToolFree RunningM14 x 2CoarseStainless Steel-€375.67
K5403-1624 mm1 Each Of A Drill, 6 Each M16 x 2 Inserts, High Speed Steel Tap And Installation ToolFree RunningM16 x 2CoarseStainless Steel304€291.77
I5403-1827 mm1 Each Of A Drill, 6 Each M18 x 2.5 Inserts, High Speed Steel Tap And Installation Tool.Free RunningM18 x 2.5CoarseStainless Steel304€550.36
L5403-2030 mm1 Each Of A Drill, 4 Each M20 x 2.5 Inserts, High Speed Steel Tap And Installation ToolFree RunningM20 x 2.5CoarseStainless Steel304€532.00
HELICOIL -

Fine Grade 304 Stainless Steel Helical Thread Repair Kits

StyleModelInsert LengthIncludesTypeThread SizeMaterialThread TypeGradePrice (ex. VAT)
A4936-(12) Each: 10-32 X 0.285", (6) Each: 7/16"-20 X 0.656", 1/2"-20 X 0.750", 1/4"-28 X 0.375", 3/8"-24 X 0.562", 5/16"-24 X 0.469", Drills"Stallation Tools, High Speed Steel TapsFree Running-Stainless SteelFine304€1,225.39
B5402-80.5", 0.75", 1"1 Each Of A Drill, 6 Each 1/2"-20 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running1/2"-20Stainless SteelFine304€288.04
C5402-060.138", 0.207", 0.276"(36) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running#6-40Stainless SteelFine304€520.94
D5402-30.285", 0.38"1 Each Of A Drill, 12 Each 10-32 Inserts, High Speed Steel Tap, Tang Removal ToolFree Running#10-32Stainless SteelFine304€106.41
D5402-50.313", 0.4695", 0.626"1 Each Of A Drill, 12 Each 5/16"-24 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running5/16"-24Stainless SteelFine304€174.45
E5402-60.375", 0.5625", 0.75"1 Each Of A Drill, 6 Each 3/8"-24 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running3/8"-24Stainless SteelFine304€217.56
F5402-90.844"1 Each Of A Drill, 6 Each 9/16"-18 Inserts, High Speed Steel Tap And Installation ToolFree Running9/16"-18Stainless SteelFine304€376.79
G5402-100.938"(6) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running5/8"-18Stainless SteelFine304€428.16
G5528-161 1/2"(6) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running1"-14Stainless SteelFine304€943.02
H5528-1611 1/2"1 Each 1-1/64 Drill, 6 Each 1-12 x 1.5 Inserts, High Speed Steel Tap And Installation ToolFree Running1"-12Stainless SteelFine304€820.88
I5402-121 1/8"(4) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running3/4"-16Stainless SteelFine304€420.43
J5528-201 7/8"1 Each Of 1 9/32 Drill, 4 Each 1 1/4"-12 x 1.875 Inserts, High Speed Steel Tap And Installation ToolFree Running1 1/4"-12Stainless SteelFine304€1,220.56
G5528-141.312"(6) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running7/8"-14Stainless SteelFine304€904.70
K5528-181.688"1 Each Of 1 5/32 Drill, 5 Each 1 1/8"-12 x 1.688 Inserts, High Speed Steel Tap And Installation ToolFree Running1 1/8"-12Stainless SteelFine304€996.08
L5402-41/4", 3/8", 1/2"1 Each Of A Drill, 12 Each 1/4"-28 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running1/4"-28Stainless SteelFine304€183.82
J5528-242 1/4"1 Each Of 1 17/32 Drill, 4 Each 1 1/2"-12 x 2.25 Inserts, High Speed Steel Tap And Installation ToolFree Running1 1/2"-12Stainless SteelFine304€1,396.33
M5528-222.062"-Free Running1 3/8"-12Stainless SteelFine304€1,059.59
N5402-25/32", 1/4", 21/64"(36) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running#8-36Stainless SteelFine304€505.45
B5402-77/16", 21/32", 7/8"1 Each Of A Drill, 6 Each 7/16"-20 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running7/16"-20Stainless SteelFine304€139.62
HELICOIL -

Pipe Thread Repair Kits

StyleModelIncludesTypeThread SizePrice (ex. VAT)
A5407-16--1"-11 1/2€1,202.68
A5407-12--3/4"-14€1,023.36
B5407-21 Each 3/8 Drill, 12 Each 1/8"-27 Inserts, High Speed Steel Tap And Installation Tool.Free Running With Drill Bit1/8"-27€677.19
C5407-81 Each 13/16 Drill, 10 Each 1/2"-14 Inserts, High Speed Steel Tap And Installation ToolFree Running With Drill Bit1/2"-14€917.72
D5407-61 Each 21/32 Drill, 10 Each 3/8"-18 Inserts, High Speed Steel Tap And Installation Tool.Free Running With Drill Bit3/8"-18€718.78
A5407-41 Each 33/64 Drill, 12 Each 1/4"-18 Inserts, High Speed Steel Tap And Installation Tool.Free Running With Drill Bit1/4"-18€805.80
HELICOIL -

Stainless Steel Helical Thread Repair Kits

StyleModelInsert LengthIncludesTypeThread SizeMaterialThread TypePrice (ex. VAT)
A5401-80.5", 0.75", 1"1 Each Of A Drill, 18 Each 1/2"-13 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running1/2"-13Stainless SteelCoarse€139.04
B5401-30.19", 0.285", 0.38"1 Each Of A Drill, 36 Each 10-24 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running#10-24Stainless SteelCoarse€131.39
C5401-040.112", 0.168", 0.224"1 Each Of A Drill, 36 Each 4-40 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation ToolFree Running#4-40Stainless SteelCoarse€176.47
D5401-050.188", 0.25"1 Each Of A Drill, 36 Each 5-40 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running#5-40Stainless SteelCoarse€431.30
E5401-10.216", 0.324", 0.432"(36) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running#12-24Stainless SteelCoarse€168.29
F5401-60.563", 0.75"1 Each Of A Drill, 18 Each 3/8"-16 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running3/8"-16Stainless SteelCoarse€102.35
G5401-90.844"(6) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running9/16"-12Stainless SteelCoarse€243.83
A5401-100.938"1 Each Of A Drill, 6 Each 5/8"-11 Inserts, High Speed Steel Tap And Installation ToolFree Running5/8"-11Stainless SteelCoarse€224.33
C5401-121 1/8"1 Each Of A Drill, 4 Each 3/4"-10 Inserts, High Speed Steel Tap And Installation ToolFree Running3/4"-10Stainless SteelCoarse€262.60
H5401-41/4", 3/8", 1/2"1 Each Of A Drill, 36 Each 1/4"-20 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running1/4"-20Stainless SteelCoarse€98.22
C5401-55/16", 15/32", 5/8"1 Each Of A Drill, 36 Each 5/16"-18 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running5/16"-18Stainless SteelCoarse€113.69
I5401-25/32", 1/4", 21/64"1 Each Of A Drill, 36 Each 8-32 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running#8-32Stainless SteelCoarse€144.99
C5401-77/16", 21/32", 7/8"(18) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running7/16"-14Stainless SteelCoarse€157.49
J5401-069/64", 13/64", 9/32"1 Each Of A Drill, 36 Each 6-32 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running#6-32Stainless SteelCoarse€189.16
HELICOIL -

Metric Fine Grade 304 Stainless Steel Helical Thread Repair Kits

StyleModelInsert LengthIncludesTypeThread SizeThread TypeMaterialGradePrice (ex. VAT)
A5404-88 mm, 12 mm, 16 mm-Free RunningM8 x 1Metric FineStainless Steel304€127.55
A5405-1010 mm-Free RunningM10 x 1.25Metric FineStainless Steel304€246.34
RFQ
A5404-1010 mm, 15 mm, 20 mm1 Each 13/32 Drill, 6 Each M10 X 1 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation Tool.Free RunningM10 x 1FineStainless Steel304€146.60
B5405-1210 mm, 15 mm, 20 mm1 Each 31/64 Drill, 6 Each M12 X 1.25 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation ToolFree RunningM12 x 1.25FineStainless Steel304€304.89
A5406-1212 mm-Free RunningM12 x 1.5Metric FineStainless Steel304€304.89
A5406-1414 mm-Free RunningM14 x 1.5, M16 x 1.5Metric FineStainless Steel304€420.43
A5406-1616 mm-Free RunningM16 x 1.5Metric FineStainless Steel304€457.70
A5406-1818 mm-Free RunningM18 x 1.5Metric FineStainless Steel304€526.60

We are here to help!

Looking for a part not listed here?