POWERCOIL Helical Thread Repair Inserts

A variety of tangless and tanged thread repair inserts suitable for repairing or reinforcing any stripped bolt or screw thread to take a much higher torque. Feature stainless steel construction and are available in different sizes and free coil diameters

Filter

POWERCOIL -

Grade 304 Stainless Steel Free Running Helical Thread Repair Inserts

StyleModelDrill SizeLengthFree Coil Dia.Thread TypeInternal Thread SizeThread DirectionHardnessTensile StrengthPrice (ex. VAT)Pkg. Qty.
A3532-6GX2.0D#250.276"0.193"Coarse#6-32Right HandRockwell C43-50200000 psi€6.0610
B3532-6GX1.5D#250.207"0.193"Coarse#6-32Right HandRockwell C43-50200000 psi€4.5310
C3532-6GX1.0D#250.138"0.193"Coarse#6-32Right HandRockwell C43-50200000 psi€3.3110
D3532-5GX1.5D#293/16"0.173"Coarse#5-40Right HandRockwell C43-50200000 psi€3.5110
E3532-5GX1.0D#291/8"0.173"Coarse#5-40Right HandRockwell C43-50200000 psi€3.3110
F3532-5GX2.0D#291/4"0.173"Coarse#5-40Right HandRockwell C43-50200000 psi€5.7610
G3532-4GX1.0D#310.112"0.159"Coarse#4-40Right HandRockwell C43-50200000 psi€4.6310
G3532-4GX1.5D#310.168"0.159"Coarse#4-40Right HandRockwell C43-50200000 psi€4.6110
G3532-4GX2.0D#310.224"0.159"Coarse#4-40Right HandRockwell C43-50200000 psi€6.0610
G3532-2GX1.5D#410.129"0.119"Coarse#2-56Right HandRockwell C43-50200000 psi€5.8110
G3532-2GX1.0D#410.086"0.119"Coarse#2-56Right HandRockwell C43-50200000 psi€4.0410
H3534-1X1.5D1 1/64"1 1/2"1.199"Fine#1-12Right HandRockwell C43-50200000 psi€6.281
I3534-1X1.0D1 1/64"1"1.199"Fine#1-12Right HandRockwell C43-50200000 psi€4.201
J3535-1X1.0D1 1/64"1"1.199"Fine1"-14Right HandRockwell C43-50200000 psi€4.881
K3535-1X1.5D1 1/64"1 1/2"1.199"Fine1"-14Right HandRockwell C43-50200000 psi€5.021
L3532-1.1/4X1.5D1 9/32"1 7/8"1.483"Coarse1 1/4"-7Right HandRockwell C43-50200000 psi€11.481
M3534-1.1/4X1.0D1 9/32"1 1/4"1.469"Fine1 1/4"-12Right HandRockwell C43-50200000 psi€9.391
N3532-1.1/4X1.0D1 9/32"1 1/4"1.483"Coarse1 1/4"-7Right HandRockwell C43-50200000 psi€14.231
O3534-1.1/4X1.5D1 9/32"1 7/8"1.469"Fine1 1/4"-12Right HandRockwell C43-50200000 psi€12.301
P3534-1.1/2X1.0D1 17/32"1 1/2"1.745"Fine1 1/2"-12Right HandRockwell C43-50200000 psi€22.481
Q3532-1.1/2X1.0D1 17/32"1 1/2"1.772"Coarse1 1/2"-6Right HandRockwell C43-50200000 psi€12.941
R3532-1.1/2X1.5D1 17/32"2 1/4"1.772"Coarse1 1/2"-6Right HandRockwell C43-50200000 psi€22.391
S3532-1X1.5D1.031"1 1/2"1.196"Coarse1"-8Right HandRockwell C43-50200000 psi€8.921
T3532-1X1.0D1.031"1"1.196"Coarse1"-8Right HandRockwell C43-50200000 psi€5.271
U3534-1.1/8X1.0D1.156"1 1/8"1.334"Fine1 1/8"-12Right HandRockwell C43-50200000 psi€10.781
POWERCOIL -

Grade 304 Stainless Steel Screw Locking Helical Thread Repair Inserts

StyleModelDrill SizeLengthFree Coil Dia.Thread TypeInternal Thread SizeThread DirectionHardnessTensile StrengthPrice (ex. VAT)Pkg. Qty.
A3532-6GX1.5DSL#250.207"0.193"Coarse#6-32Right HandRockwell C43-50200000 psi€6.1410
B3532-6GX2.0DSL#250.276"0.193"Coarse#6-32Right HandRockwell C43-50200000 psi€4.9610
C3532-6GX1.0DSL#250.138"0.193"Coarse#6-32Right HandRockwell C43-50200000 psi€6.1110
D3532-5GX1.5DSL#293/16"0.173"Coarse#5-40Right HandRockwell C43-50200000 psi€7.5210
E3532-5GX1.0DSL#291/8"0.173"Coarse#5-40Right HandRockwell C43-50200000 psi€4.9210
F3532-5GX2.0DSL#291/4"0.173"Coarse#5-40Right HandRockwell C43-50200000 psi€7.5810
G3532-4GX1.5DSL#310.168"0.159"Coarse#4-40Right HandRockwell C43-50200000 psi€4.6310
H3532-4GX2.0DSL#310.224"0.159"Coarse#4-40Right HandRockwell C43-50200000 psi€7.2710
I3532-4GX1.0DSL#310.112"0.159"Coarse#4-40Right HandRockwell C43-50200000 psi€5.2410
J3532-2GX1.0DSL#410.086"0.119"Coarse#2-56Right HandRockwell C43-50200000 psi€6.0910
K3532-2GX1.5DSL#410.129"0.119"Coarse#2-56Right HandRockwell C43-50200000 psi€7.1310
L3535-1X1.0DSL1 1/64"1"1.199"Fine1"-14Right HandRockwell C43-50200000 psi€5.211
M3534-1.1/4X1.0DSL1 9/32"1 1/4"1.469"Fine1 1/4"-12Right HandRockwell C43-50200000 psi€12.501
N3532-1.1/4X1.0DSL1 9/32"1 1/4"1.483"Coarse1 1/4"-7Right HandRockwell C43-50200000 psi€12.501
O3534-1.1/4X1.5DSL1 9/32"1 7/8"1.469"Fine1 1/4"-12Right HandRockwell C43-50200000 psi€15.271
P3532-1.1/4X1.5DSL1 9/32"1 7/8"1.483"Coarse1 1/4"-7Right HandRockwell C43-50200000 psi€22.941
Q3532-1.1/2X1.5DSL1 17/32"2 1/4"1.772"Coarse1 1/2"-6Right HandRockwell C43-50200000 psi€20.591
R3532-1.1/2X1.0DSL1 17/32"1 1/2"1.772"Coarse1 1/2"-6Right HandRockwell C43-50200000 psi€17.401
S3534-1.1/2X1.0DSL1 17/32"1 1/2"1.745"Fine1 1/2"-12Right HandRockwell C43-50200000 psi€15.971
T3532-1X1.5DSL1.031"1 1/2"1.196"Coarse1"-8Right HandRockwell C43-50200000 psi€7.751
U3532-1X1.0DSL1.031"1"1.196"Coarse1"-8Right HandRockwell C43-50200000 psi€5.211
V3532-1.1/8X1.0DSL1.156"1 1/8"1.355"Coarse1 1/8"-7Right HandRockwell C43-50200000 psi€11.541
W3532-1.1/8X1.5DSL1.156"1.688"1.355"Coarse1 1/8"-7Right HandRockwell C43-50200000 psi€13.681
X3520-2.50X1.5DSL2.6 mm3.75 mm3.7 mmCoarseM2.5 x 0.45Right HandRockwell C43-50200000 psi€4.6310
Y3520-2.50X2.0DSL2.6 mm5 mm3.7 mmCoarseM2.5 x 0.45Right HandRockwell C43-50200000 psi€7.2910

We are here to help!

Looking for a part not listed here?