CHRISLYNN Helical Thread Repair Inserts

Repair damaged threads to provide a strong, durable threaded connection and restore the functionality of a damaged threaded hole. Available in diverse thread types, including UNC, UNF, Metric Coarse, Metric Fine and others to suit different applications.

Filter

StyleModelDrill SizeLengthInternal Thread SizeExternal Thread SizeMaterialPrice (ex. VAT)
A9550-006#76.5 mm#6-32M6 x 1Steel-
RFQ
A9450-3#76.5 mmM3 x 0.5M6 x 1Intumescent TPE€21.19
A9450-201 5/16"30 mmM20 x 2.5M36 x 4Steel-
RFQ
A9650-65/16"13/32"M6 x 13/8"-16Steel-
RFQ
A9650-167/8"0.781"M16 x 21"-8Steel-
RFQ
A9650-1221/32"21/32"M12 x 1.753/4"-10Steel-
RFQ
A9650-827/64"0.484"M8 x 1.251/2"-13Steel-
RFQ
A9650-1031/64"0.515"M10 x 1.59/16"-12Steel-
RFQ
A9650-10F31/64"0.515"M10 x 1.259/16"-12Steel-
RFQ
A9450-1235/64"17 mmM12 x 1.75M16 x 2Steel-
RFQ
A9450-1035/64"17 mmM10 x 1.5M16 x 2Steel-
RFQ
A9550-835/64"17 mm1/2"-13M16 x 2Steel-
RFQ
A9550-635/64"17 mm3/8"-16M16 x 2Steel-
RFQ
A9650-1449/64"0.687"M14 x 27/8"-9Steel-
RFQ
A9450-1653/64"20 mmM16 x 2M24 x 3Steel-
RFQ
A9550-1032I7.5 mm#10-32M8 x 1.25Steel-
RFQ
A9450-4I7.5 mmM4 x 0.7M8 x 1.25Steel-
RFQ
A9550-1024I7.5 mm#10-24M8 x 1.25Steel-
RFQ
A9550-008I7.5 mm#8-32M8 x 1.25Steel-
RFQ
A9450-5I7.5 mmM5 x 0.8M8 x 1.25Steel-
RFQ
A9450-6R10.5 mmM6 x 1M10 x 1.5Steel-
RFQ
A9550-1420R10.5 mm1/4"-20M10 x 1.5Steel-
RFQ
A9450-8Z12.5 mmM8 x 1.25M12 x 1.75Steel-
RFQ
A9550-5Z12.5 mm5/16"-18M12 x 1.75Steel-
RFQ
StyleModelCapacityType
A87926M10 Single Size Kits And One Master KitMetric Display Rack
RFQ
A87926A10 Single Size Kits And One Master KitAmerican Display Rack
RFQ
StyleModelDrill SizeLengthInternal Thread SizeExternal Thread SizeMaterial
A9453-3#76.5 mmM3 x 0.5M6 x 1Stainless Steel
RFQ
A9653-65/16"13/32"M6 x 13/8"-16Stainless Steel
RFQ
A9653-167/8"0.781"M16 x 21"-8Stainless Steel
RFQ
A9653-1221/32"21/32"M12 x 1.753/4"-10Stainless Steel
RFQ
A9653-827/64"0.484"M8 x 1.251/2"-13Stainless Steel
RFQ
A9653-1031/64"0.515"M10 x 1.59/16"-12Stainless Steel
RFQ
A9653-10F31/64"0.515"M10 x 1.259/16"-12Stainless Steel
RFQ
A9453-1035/64"17 mmM10 x 1.5M16 x 2Stainless Steel
RFQ
A9453-1235/64"17 mmM12 x 1.75M16 x 2Stainless Steel
RFQ
A9653-1449/64"0.687"M14 x 27/8"-9Stainless Steel
RFQ
A9453-1653/64"20 mmM16 x 2M24 x 3Stainless Steel
RFQ
A9453-5I7.5 mmM5 x 0.8M8 x 1.25Stainless Steel
RFQ
A9453-4I7.5 mmM4 x 0.7M8 x 1.25Stainless Steel
RFQ
A9453-6R10.5 mmM6 x 1M10 x 1.5Stainless Steel
RFQ
A9453-8Z12.5 mmM8 x 1.25M12 x 1.75Stainless Steel
RFQ

We are here to help!

Looking for a part not listed here?