Thread Measuring Gauges

Filter

Thread gauges are used to measure the size of an unknown bolt, nut, nail, hose, drill bit, pin, rivet, tap, threaded rod, screw, washer or wire quickly and accurately. Raptor Supplies offers...Read more

-

Steel Thread Measuring Gauges

StyleModelMaterialMeasuresRangeLengthWidthWire Dia.Wire LengthThicknessPrice (ex. VAT)
AU00000.000.0001PlasticBolts, Nuts And WashersUSS And SAE #6 to 1", ID #8 to 5/8", 0 to 4", Metric Gauge 6 to 22 mm, Metric Length 0 to 100 mm9"3 4/5"--0.3"€16.61
BU00000.000.0002SteelScrews, Bolts, Nuts, Washers And Wire Size1/4"-20, 1/4"-28, 10-24, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, 8-32, 4 mm to 12 mm, 6-32, 10-32, 1/2"-13, 1/2"-2037"3.3"#14 AWG to #0 AWG0" to 6"0.9"€136.96
CTH-COM-L-------SteelInch And Metric Thread Pitches5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 1"-8 And 1"-12, M14 x 1.5, M14 x 2, M16 x 1.5, M16 x 2, M20 x 1.5, M20 x 2.5, M24 x 2, M24 x 326"4"0.063"20"-€55.66
D3JAW6SteelNuts, Bolts And ScrewsSAE #6 to 1/2" UNC and UNF, Metric Threads M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75 And Attached Ruler30"-0.063"30"-€55.68
GRAINGER -

Thread Identifier, SS, 21 In Lg., 18 In Wire Lg., 2 1/2 In Wd.

ModelItemPrice (ex. VAT)
TH-COM-S-------CG9UKH€61.62

Thread Measuring Gauges

Thread measuring gauges are used to measure the size of an unknown bolt, nut, nail, hose, drill bit, pin, rivet, tap, threaded rods, screw, washer or wire quickly and accurately. Raptor Supplies offers a wide range of thread gauges from brands like Fabory, Grainger and Innovative Components. These gauges allow gauging of mass-produced threaded components for uniform tolerance, increased strength and durability. There are many different sorts of gauges, including thread gauges. They include screw thread inserts (STI), clued plug, ring, 3-wire, micrometre, tri-roll comparator, measuring wire, and roll thread gauges.

Frequently Asked Questions

Does thread gauge check minor diameter?

  • A threaded part's maximum minor & pitch diameter are measured using a Go thread ring gauge.
  • The minimum pitch diameter on a threaded part must not be exceeded, according to the No-Go thread ring gauge.

What safety precautions should be taken while using thread measuring gauges?

  • Avoid exposure to extreme temperatures while storing thread gauges.
  • Avoid thread gauges becoming rusty or dirty.
  • Lubricate thread gauges timely and adequately.
  • Keep track of the accuracy of thread measuring gauges.

We are here to help!

Looking for a part not listed here?