POWERCOIL Helical Thread Insert Kits

Stainless steel thread insert kits designed to repair stripped-off threads and install new threaded inserts in a drilled hole. Contain a thread installation tool, a high-speed steel STI tap and multiple inserts, and are compatible with metric / UNC / UNF / NPT threads

Filter

POWERCOIL -

Stainless Steel With Drill Bit, Free Running Helical Thread Insert Kits

StyleModelThread SizeInsert LengthThread TypeDrill SizeNumber Of PiecesIncludesGradePrice (ex. VAT)Pkg. Qty.
A3532-2GK#2-560.129"Coarse2.4 mm20(20) Each: 2-56 x 0.129" (1) Each: HSS STI Tap, 3/32" HSS Drill Bit, Installation Tool304€63.4320
B3532-3GK#3-480.149"Coarse2.7 mm20#36 HSS Drill Bit, (1) Each HSS STI Tap, Inserts (20) Each: 3-48 x 0.149", Installation Tool304€69.8920
C3534-3GK#3-560.149"Fine2.7 mm20(1) Each: HSS STI Tap, Inserts (10) Each: 3-56x0.149", Installation Tool304€69.2920
B3532-4GK#4-400.168"Coarse3.1 mm20(1) Each: HSS STI Tap, 1/8" HSS Drill Bit, Inserts (20) Each: 3-48 x 0.149", Installation Tool304€64.8520
B3534-4GK#4-480.168"Fine3 mm20(1) Each: HSS STI Tap, 1/8" HSS Drill Bit, Inserts (20) Each: 4-48 x 0.168", Installation Tool304€61.2720
B3534-5/16K#4-480.469"Fine8.3 mm20(1) Each: Hss Sti Tap, 21/64" Hss Drill Bit, Inserts (20) Each: 5/16"-24 X 0.468", Installation Tool304€74.4320
B3532-5GK#5-403/16"Coarse3.4 mm20#29 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 5-40 x 0.188", Installation Tool304€64.1820
B3532-10GK#5-400.285"Coarse5.2 mm20#7 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 10-24 x 0.285", Installation Tool304€63.3520
B3532-6GK#6-320.207"Coarse3.8 mm20#25 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 6-32 x 0.207", Installation Tool304€63.2320
B3534-6GK#6-400.207"Fine3.8 mm20#25 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 6-40 x 0.207", Installation Tool304€70.0420
B3532-8GK#8-320.246"Coarse4.4 mm20#17 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 8-32 x 0.246", Installation Tool304€63.2320
B3534-8GK#8-360.246"Fine4.4 mm20#17 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 8-36 x 0.246", Installation Tool304€65.6420
B3534-10GK#10-320.285"Fine5.1 mm20#7 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 10-32 x 0.285", Installation Tool304€89.2720
B3532-12GK#12-240.324"Coarse5.8 mm20#1 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 12-24 x 0.324", Installation Tool304€56.5520
D3532-1/2K1/2"-133/4"Coarse13 mm10(1) Each: HSS STI Tap, 13 mm Drill Bit, Inserts (10) Each: 1/2"-13x0.75", Installation Tool304€118.5610
E3534-1/2K1/2"-203/4"Fine13 mm10(1) Each: HSS STI Tap, 33/64" HSS Drill Bit, Inserts (10) Each: 1/2"-20 x 0.75", Installation Tool304€97.5110
B3532-1/4K1/4"-203/8"Coarse6.7 mm20(1) Each: HSS STI Tap, 17/64" HSS Drill Bit, Inserts (20) Each: 1/4"-20 x 0.375", Installation Tool304€89.1520
B3534-1/4K1/4"-283/8"Fine6.7 mm20(1) Each: HSS STI Tap, 17/64" HSS Drill Bit, Inserts (20) Each: 1/4"-28 x 0.375", Installation Tool304€63.3920
F3532-3/8K3/8"-160.563"Coarse9.9 mm15(1) Each: HSS STI Tap, 25/64" HSS Drill Bit, Inserts (15) Each: 3/8"-16 x 0.563", Installation Tool304€84.1615
F3534-3/8K3/8"-240.563"Fine9.52 mm15(1) Each HSS STI Tap, 25/64" HSS Drill Bit, Inserts (15) Each: 3/8"-24 x 0.563", Installation Tool304€81.3815
B3532-5/16K5/16"-180.469"Coarse8.3 mm20(1) Each: HSS STI Tap, 21/64" HSS Drill Bit, Inserts (20) Each: 5/16"-18 x 0.468", Installation Tool304€100.2820
D3532-7/16K7/16"-1421/32"Coarse11.6 mm10(1) Each: HSS STI Tap, 29/64" HSS Drill Bit, Inserts (10) Each: 7/16"-14 x 0.657", Installation Tool304€81.5510
E3534-7/16K7/16"-200.656"Fine11.5 mm10(1) Each: HSS STI Tap, 29/64" HSS Drill Bit, Inserts (10) Each: 7/16"-20 x 0.657", Installation Tool304€75.8510
G3520-2.50KM2.5 x 0.453.75 mmCoarse2.6 mm20#37 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: M2.5x0.45x3.75 mm, Installation Tool304€58.5720
G3520-3.00KM3 x 0.54.5 mmMetric Coarse3.2 mm20(1) Each: HSS STI Tap, 1/8" HSS Drill Bit, Inserts (20) Each: M3 x 0.5 x 4.5 mm, Installation Tool304€66.3620
POWERCOIL -

Stainless Steel Without Drill Bit, Free Running Helical Thread Insert Kits

StyleModelThread SizeInsert LengthThread TypeDrill SizeNumber Of PiecesIncludesGradePrice (ex. VAT)Pkg. Qty.
A3532-1.1/2K1 1/2"-62 1/4"Coarse39.5 mm10(1) Each: STI Tap, Inserts (5) Each: 1 1/2"-6x2.25", Installation Tool304€583.3910
A3534-1.1/2K1 1/2"-122 1/4"Fine38.5 mm10(1) Each: STI Tap, Inserts (5) Each: 1 1/2"-12x2.25", Installation Tool304€583.3910
A3532-1.1/4K1 1/4"-71 7/8"Coarse32.5 mm10(1) Each: STI Tap, Inserts (5) Each: 1 1/4"-7x1.875", Installation Tool304€459.2110
A3534-1.1/4K1 1/4"-121 7/8"Fine32.5 mm10(1) Each: STI Tap, Inserts (5) Each: 1 1/4"-12x1.875", Installation Tool304€459.2110
A3532-1.1/8K1 1/8"-71.688"Coarse29.5 mm10(1) Each: STI Tap, Inserts (5) Each: 1 1/8"-7x1.688", Installation Tool304€423.2710
A3534-1.1/8K1 1/8"-121.688"Fine29.5 mm10(1) Each: STI Tap, Inserts (5) Each: 1 1/8"-12x1.688", Installation Tool304€416.9210
B3532-1K1"-81 1/2"Coarse26.2 mm4(1) Each: STI Tap, Inserts (10) Each: 1"-8x1.5", Installation Tool304€239.374
C3534-1K1"-121 1/2"Fine26 mm4(1) Each: STI Tap, Inserts (10) Each: 1"-12x1.5", Installation Tool304€235.774
C3535-1K1"-141 1/2"Fine26 mm4(1) Each: STI Tap, Inserts (10) Each: 1"-14x1.5", Installation Tool304€235.774
D3532-1/2KLH1/2"-133/4"Coarse-10(1) Each: HSS STI Tap, Inserts (10) Each: 1/2"-13x0.75", Installation Tool304€171.6910
E3552-1/2K1/2"-143/4"-13/16"10(10) 1/2-14-.534 NPT Wire Thread Insert, 1/2"-14 STI NPT Intermediate HSS Tap, HIT22 Powercoil Hand Installation Tool-€304.2610
F3552-1/4K1/4"-180.394"-33/64"10(1) Each: STI Tap, Inserts (10) Each: 1/4"-18x0.375", Installation Tool304€207.5410
G3532-1/4KLH1/4"-203/8"Coarse-10(1) Each: HSS STI Tap, Inserts (10) Each: 1/4"-20x0.375", Installation Tool304€229.6810
H3552-1/8K1/8"-270.237"--10(1) Each: STI Tap, Inserts (10) Each: 1/8"-27x0.188", Installation Tool304€160.9610
I3532-3/4K3/4"-101 1/8"Coarse19.8 mm5(1) Each STI Tap, Inserts (10) Each: 3/4"-10x1.125", Installation Tool304€117.645
J3534-3/4K3/4"-161 1/8"Fine19.5 mm5(1) Each: STI Tap, Inserts (10) Each: 3/4"-16x1.125", Installation Tool304€149.545
H3552-3/8K3/8"-180.563"-21/32"10(10) 3/8-18-.407 NPT Wire Thread Insert, 3/8"-18 STI NPT Intermediate HSS Tap, HIT18 Powercoil Hand Installation Tool304€252.6710
A3532-5/8K5/8"-110.938"Coarse16.5 mm10(1) Each: STI Tap, Inserts (10) Each: 5/8"-11x0.938", Installation Tool304€98.9510
A3534-5/8K5/8"-180.938"Fine16.3 mm10(1) Each: STI Tap, Inserts (10) Each: 5/8"-18x0.938", Installation Tool304€100.9510
K3532-5/16KLH5/16"-180.468"Coarse-10(1) Each: HSS STI Tap, Inserts (10) Each: 5/16"-18x0.468", Installation Tool304€137.7410
I3532-7/8K7/8"-91.312"Coarse23 mm5(5) 7/8"-9-1.5D UNC Wire Thread Insert, 7/8"-9 STI UNC Intermediate HSS Tap, HIT22 Powercoil Hand Installation Tool304€192.475
J3534-7/8K7/8"-141.313"Fine22.5 mm5(1) Each: STI Tap, Inserts (10) Each: 7/8"-14x1.313", Installation Tool304€199.785
A3532-9/16K9/16"-120.843"Coarse15 mm10(1) Each: STI Tap, Inserts (10) Each: 9/16"-12x0.843", Installation Tool304€117.0010
L3534-9/16K9/16"-180.843"Fine14.7 mm10(1) Each: STI Tap, Inserts (10) Each: 9/16"-18x0.843", Installation Tool304€91.4510
M3521-14.00KM14 x 1.521 mmFine14.4 mm10(1) Each: HSS STI Tap, Inserts (10) Each: M14x1.5x21 mm, Installation Tool304€271.5610
POWERCOIL -

Stainless Steel Tanged, Free Running Helical Thread Insert Kits

StyleModelThread SizeThread TypeNumber Of PiecesIncludesGradeMaterialTypePrice (ex. VAT)Pkg. Qty.
A3534-WK11/2"-20, 1/4"-28, 3/8"-24, 5/16"-24, 7/16"-20Fine95(1) Each: Hss Taps, (10) Each: 7/16"-20, 1/2"-20, 3/8"-24, 5/16"-24, Drill Bits, Inserts (25) Each: 1/4"-28, Installation Tools304Stainless SteelTanged, Free Running€804.5295
A3532-WK11/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13Coarse95(1) Each: Hss Taps, (10) Each: 7/16"-14, 1/2"-13, 3/8"-16, 5/16"-18, Drill Bits, Inserts (25) Each: 1/4"-20, Installation Tools304Stainless SteelTanged, Free Running€763.1295
B3520-WK1M5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.5, M12 x 1.75Coarse110(1) Each: Hss Taps, (10) Each: M12X1.75, Drill Bits, Inserts (25) Each: M5X0.8, Installation Tools, M10X1.5, M6X1.0, M8X1.25304Stainless SteelTanged, Free Running€276.63110

We are here to help!

Looking for a part not listed here?