PARKER Thermocouple Adapters

Filter

PARKER -

Flareless Tube Fitting, 24 Deg

StyleModelTemp. RangeShapeBody MaterialStyleTube Outside Dia.Tube SizeConnection StyleMax. Operating PressurePrice (ex. VAT)
A8 DBU-SS-90° ElbowStainless SteelMale Flareless Bite Type1/2"-Tube To NPT-€94.33
RFQ
B10 C5BU-S-30°F to +250°F90° Elbow-Male Flareless Bite Type5/8"5/8"Tube To SAE Straight Thread4500 psi€62.04
B4 C5BU-S-30°F to +250°F90° Elbow-Male Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€30.40
C4-6 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€30.98
C16 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type1"1"Tube To SAE Straight Thread4000 psi€58.32
C8 F5BU-SS-30°F to +250°FStraightStainless SteelMale Flareless Bite Type1/2"1/2"Tube To SAE Straight Thread5000 psi€80.78
C6-8 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type3/8"3/8"Tube To SAE Straight Thread5000 psi€22.18
B4 C5BU-SS-30°F to +250°F90° ElbowStainless SteelMale Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€156.99
C8-12 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type1/2"1/2"Tube To SAE Straight Thread4500 psi€46.33
B6-8 C5BU-S-30°F to +250°F90° Elbow-Male Flareless Bite Type3/8"3/8"Tube To SAE Straight Thread5000 psi€131.78
C6 F5BU-SS-30°F to +250°F-Stainless SteelMale Flareless Bite Type3/8"3/8"Tube To SAE Straight Thread5000 psi€53.63
B8 C5BU-S-30°F to +250°F90° Elbow-Male Flareless Bite Type1/2"1/2"Tube To SAE Straight Thread5000 psi€45.05
C4-6 F5BU-SS-30°F to +250°FStraightStainless SteelMale Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€54.95
C8 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type1/2"1/2"Tube To SAE Straight Thread5000 psi€24.55
C4-5 F5BU-SS-30°F to +250°FStraightStainless SteelMale Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€98.70
C10 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type5/8"5/8"Tube To SAE Straight Thread5000 psi€34.19
C4 F5BU-SS-30°F to +250°FStraightStainless SteelMale Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€45.67
C6 F5BU-S-30°F to +250°F--Male Flareless Bite Type3/8"3/8"Tube To SAE Straight Thread5000 psi€16.10
B8-12 C5BU-S-30°F to +250°F90° Elbow-Male Flareless Bite Type1/2"1/2"Tube To SAE Straight Thread4000 psi€175.30
C6-8 F5BU-SS-30°F to +250°FStraightStainless SteelMale Flareless Bite Type3/8"3/8"Tube To SAE Straight Thread5000 psi€188.85
C4-5 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€67.15
C12 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type3/4"3/4"Tube To SAE Straight Thread4500 psi€40.70
C4 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€13.50
D8-8 FBU-S-65°F to +500°FStraight-Male Flareless Bite Type1/2"1/2"Tube To NPT5000 psi€22.00
E16 BU-S-65°F to +500°FNut-Female Flareless Bite Type1"1"--€14.12
PARKER -

Flareless Tube fitting, Brass

StyleModelConnection TypeShapeStyleTube Outside Dia.Hex SizeMax. Operating PressureTube SizePipe SizePrice (ex. VAT)
A164HD-6CompressionTeeTube To Tube3/8"9/16"1500 psi3/8"-€405.41
B165HD-6Compression90° ElbowTube To Tube3/8"123/200"1500 psi3/8"-€429.88
A164HD-4CompressionTeeTube To Tube1/4"1/2"2100 psi--€559.24
C62HD-6CompressionUnionTube To Tube3/8"5/8"1500 psi3/8"-€265.32
C62HD-4CompressionUnionTube To Tube1/4"9/16"2100 psi1/4"-€211.64
D68HD-2-2Compression x MNPTConnectorTube To Pipe1/8"7/16"4300 psi1/8"1/8"€118.52
E169HD-6-4Compression x MNPT90° ElbowTube To Pipe3/8"9/16"1500 psi3/8"1/4"€154.44
E169HD-2-2Compression x MNPT90° ElbowTube To Pipe1/8"7/16"4300 psi1/8"1/8"€252.98
E169HD-4-2Compression x MNPT90° ElbowTube To Pipe1/4"1/2"2100 psi1/4"1/8"€150.59
D68HD-8-6Compression x MNPTConnectorTube To Pipe1/2"13/16"1150 psi1/2"3/8"€164.39
D68HD-6-4Compression x MNPTConnectorTube To Pipe3/8"5/8"1500 psi3/8"1/4"€180.40
D68HD-4-2Compression x MNPTConnectorTube To Pipe1/4"9/16"2100 psi1/4"1/8"€84.06

We are here to help!

Looking for a part not listed here?