Thermocouple Adapters

Filter

PARKER -

Flareless Tube Fitting, 24 Deg

StyleModelTemp. RangeShapeBody MaterialStyleTube Outside Dia.Tube SizeConnection StyleMax. Operating PressurePrice (ex. VAT)
A8 DBU-SS-90° ElbowStainless SteelMale Flareless Bite Type1/2"-Tube To NPT-€94.33
RFQ
B10 C5BU-S-30°F to +250°F90° Elbow-Male Flareless Bite Type5/8"5/8"Tube To SAE Straight Thread4500 psi€62.04
B4 C5BU-S-30°F to +250°F90° Elbow-Male Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€30.40
C4-6 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€30.98
C16 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type1"1"Tube To SAE Straight Thread4000 psi€58.32
C8 F5BU-SS-30°F to +250°FStraightStainless SteelMale Flareless Bite Type1/2"1/2"Tube To SAE Straight Thread5000 psi€80.78
C6-8 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type3/8"3/8"Tube To SAE Straight Thread5000 psi€22.18
B4 C5BU-SS-30°F to +250°F90° ElbowStainless SteelMale Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€156.99
C8-12 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type1/2"1/2"Tube To SAE Straight Thread4500 psi€46.33
B6-8 C5BU-S-30°F to +250°F90° Elbow-Male Flareless Bite Type3/8"3/8"Tube To SAE Straight Thread5000 psi€131.78
C6 F5BU-SS-30°F to +250°F-Stainless SteelMale Flareless Bite Type3/8"3/8"Tube To SAE Straight Thread5000 psi€53.63
B8 C5BU-S-30°F to +250°F90° Elbow-Male Flareless Bite Type1/2"1/2"Tube To SAE Straight Thread5000 psi€45.05
C4-6 F5BU-SS-30°F to +250°FStraightStainless SteelMale Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€54.95
C8 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type1/2"1/2"Tube To SAE Straight Thread5000 psi€24.55
C4-5 F5BU-SS-30°F to +250°FStraightStainless SteelMale Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€98.70
C10 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type5/8"5/8"Tube To SAE Straight Thread5000 psi€34.19
C4 F5BU-SS-30°F to +250°FStraightStainless SteelMale Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€45.67
C6 F5BU-S-30°F to +250°F--Male Flareless Bite Type3/8"3/8"Tube To SAE Straight Thread5000 psi€16.10
B8-12 C5BU-S-30°F to +250°F90° Elbow-Male Flareless Bite Type1/2"1/2"Tube To SAE Straight Thread4000 psi€175.30
C6-8 F5BU-SS-30°F to +250°FStraightStainless SteelMale Flareless Bite Type3/8"3/8"Tube To SAE Straight Thread5000 psi€188.85
C4-5 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€67.15
C12 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type3/4"3/4"Tube To SAE Straight Thread4500 psi€40.70
C4 F5BU-S-30°F to +250°FStraight-Male Flareless Bite Type1/4"1/4"Tube To SAE Straight Thread5000 psi€13.50
D8-8 FBU-S-65°F to +500°FStraight-Male Flareless Bite Type1/2"1/2"Tube To NPT5000 psi€22.00
E16 BU-S-65°F to +500°FNut-Female Flareless Bite Type1"1"--€14.12
TEMPCO -

Plug Thermocouple

StyleModelTypeColorConnector TypePlug Or Connector TypeMaterialConnector MaterialPrice (ex. VAT)
ATCAR-1006JBlackGlass Filled NylonStandardGlass Filled NylonGlass Filled Nylon€13.38
BTCAR-1007KYellowGlass Filled NylonStandardGlass Filled NylonGlass Filled Nylon€17.71
REED INSTRUMENTS -

Thermocouple Adapters

StyleModelMPNPrice (ex. VAT)
AAD-1AD-1-
RFQ
BR2990R2990€9.65
RFQ
BR2990-NISTR2990-NIST-
RFQ
PARKER -

Flareless Tube fitting, Brass

StyleModelConnection TypeShapeStyleTube Outside Dia.Hex SizeMax. Operating PressureTube SizePipe SizePrice (ex. VAT)
A164HD-6CompressionTeeTube To Tube3/8"9/16"1500 psi3/8"-€405.41
B165HD-6Compression90° ElbowTube To Tube3/8"123/200"1500 psi3/8"-€429.88
A164HD-4CompressionTeeTube To Tube1/4"1/2"2100 psi--€559.24
C62HD-6CompressionUnionTube To Tube3/8"5/8"1500 psi3/8"-€265.32
C62HD-4CompressionUnionTube To Tube1/4"9/16"2100 psi1/4"-€211.64
D68HD-2-2Compression x MNPTConnectorTube To Pipe1/8"7/16"4300 psi1/8"1/8"€118.52
E169HD-6-4Compression x MNPT90° ElbowTube To Pipe3/8"9/16"1500 psi3/8"1/4"€154.44
E169HD-2-2Compression x MNPT90° ElbowTube To Pipe1/8"7/16"4300 psi1/8"1/8"€252.98
E169HD-4-2Compression x MNPT90° ElbowTube To Pipe1/4"1/2"2100 psi1/4"1/8"€150.59
D68HD-8-6Compression x MNPTConnectorTube To Pipe1/2"13/16"1150 psi1/2"3/8"€164.39
D68HD-6-4Compression x MNPTConnectorTube To Pipe3/8"5/8"1500 psi3/8"1/4"€180.40
D68HD-4-2Compression x MNPTConnectorTube To Pipe1/4"9/16"2100 psi1/4"1/8"€84.06
StyleModelLengthColorMaterialPrice (ex. VAT)
ATCA-104-118-SilverNickel Plated Steel€4.98
ATCA-104-1211 1/2"SilverNickel Plated Steel€10.65
ATCA-104-1031 3/8"SilverNickel Plated Steel€9.90
ATCA-104-1052 1/2"SilverNickel Plated Steel€5.76
REED INSTRUMENTS -

Type K Connectors

StyleModelMPNPrice (ex. VAT)
ALS-181LS-181€6.44
BLS-182LS-182€7.51
TEMPCO -

TCA Series Thermocouple Plugs

StyleModelTypeColorPlug Or Connector TypeMaterialPrice (ex. VAT)
ATCA-101-105JBlackMiniatureGlass Filled Nylon€7.52
BTCA-101-104KYellowMiniatureGlass Filled Nylon€7.18
CTCA-101-154RTDWhite-Glass Filled Nylon€11.31
DTCA-101-142RTDWhite-Glass Filled Nylon€20.00
TEMPCO -

Thermocouple Jacks

StyleModelTypeColorPlug Or Connector TypeMaterialAge GroupSizePrice (ex. VAT)
ATCA-102-118JBlackMiniatureGlass Filled NylonAdult0.4" x 5.5" x 3"€8.05
BTCA-102-119KBlackMiniatureGlass Filled Nylon--€8.05
CTCA-102-136RTDWhite-Glass Filled NylonAdult-€13.44
DTCA-102-130RTDWhite-Glass Filled Nylon--€16.61
StyleModelDiameterColorBody MaterialMaterialThread NptPrice (ex. VAT)
AFTG-154-1071/4"BronzeBrassBrass1/8"€10.44
AFTG-156-1071/4"BronzeBrassBrass1/8"€16.12
AFTG-154-1051/8"BronzeBrassBrass1/8"€10.44
AFTG-156-1051/8"BronzeBrassBrass1/8"€16.01
AFTG-156-1063/16"BronzeBrassBrass1/8"€15.44
TEMPCO -

Panel Jacks

StyleModelTypePlug Or Connector TypeColorMaterialLengthPrice (ex. VAT)
ATCA-102-143JMiniatureBlackGlass Filled Nylon-€9.19
BTCA-102-137JStandardBlackGlass Filled Nylon1"€12.99
CTCA-102-144KMiniatureYellowGlass Filled Nylon-€9.39
DTCA-102-138KStandardYellowGlass Filled Nylon1"€12.99
ETCA-102-154RTDStandard-Glass Filled Nylon-€15.55
TEMPCO -

Jack Thermocouple

StyleModelTypePlug Or Connector TypeConnector TypeColorMaterialConnector MaterialPrice (ex. VAT)
ATCAR-1008JMini PlugGlass Filled NylonYellowGlass Filled NylonGlass Filled Nylon€13.44
BTCAR-1009KStandard PlugGlass Filled NylonYellowGlass Filled NylonGlass Filled Nylon€15.02
DAYTON -

Thermocouple Adapters and Plugs

Dayton thermocouple adapters and connectors mate probes with compatible jacks and are ideally used in industrial plants, labs and transportation. These thermocouple adapters and connectors comfortably meet industrial refrigeration and heating requirements. Choose from a range of these thermocouple adapters and connectors, available in yellow and black colours.

StyleModelTypeColorPlug Or Connector TypeConnector TypeMaterialConnector MaterialPrice (ex. VAT)
A36GL01JBlackStandardGlass Filled NylonGlass Filled NylonGlass Filled Nylon€15.60
B36GL03JBlackStandard PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€15.76
C36GK80JBlackMini PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€9.74
D36GK81JBlackMini PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€8.86
E36GK82JBlackMini PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€8.18
F36GK86JBlackMini PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€12.47
G36GK87JBlackMini PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€8.91
H36GK88JBlackMini PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€8.25
I36GK90KYellowMini PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€8.91
J36GK91KYellowMini PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€8.25
K36GL02KYellowStandardGlass Filled NylonGlass Filled NylonGlass Filled Nylon€17.37
L36GL04KYellowStandard PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€16.25
M36GK83KYellowMini PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€9.99
N36GK84KYellowMini PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€8.86
O36GK85KYellowMini PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€8.18
P36GK89KYellowMini PlugGlass Filled NylonGlass Filled NylonGlass Filled Nylon€11.23
TEMPCO -

Bayonet Adapter, 1/8 in-27 NPT, Plated Steel Body/Metal Adapter, 7/8 Inch Lg

ModelItemPrice (ex. VAT)
TCAR-1005AE7QMC€3.64
TEMPCO -

Cable Clamp, Standard Plugs and Jacks, 304 Stainless Steel, Silver

ModelItemPrice (ex. VAT)
TCAR-1004AE7QMB€3.10
TEMPCO -

Compression Fitting, 1/8 Inch MNPT, 3/16 Inch OD Sheath Sensor Type, Brass Fitting

ModelItemPrice (ex. VAT)
FTGR-1019AE7QMA€9.58
TEMPCO -

Neoprene Grommet, Minature and Std Plugs and Jacks, Black, Pack of 10, 10PK

ModelItemPrice (ex. VAT)
TCA-109-102AC9EBQ€7.99
TEMPCO -

Thermocouple, Type J

ModelItemPrice (ex. VAT)
TCP10001DG2LGJ-
RFQ
TEMPCO -

Thermocouple Jack, for Type J Sensor Type, Mini Plug, Black, Constantan, Iron

ModelItemPrice (ex. VAT)
TCAR-1014DJ7NAR-
RFQ
TEMPCO -

Thermocouple Jack, for Type J Sensor Type, Mini Plug, Black, Alumel, Chromel

ModelItemPrice (ex. VAT)
TCAR-1015DG4PHR-
RFQ
TEMPCO -

Thermocouple Plug, Miniature, Round Pins, for Type K Sensor Type, Yellow

ModelItemPrice (ex. VAT)
TCAR-1012DC2YZQ-
RFQ
TEMPCO -

Thermocouple Plug, Miniature, Flat Pins, for Type J Sensor Type, Black

ModelItemPrice (ex. VAT)
TCAR-1013DF2LJN-
RFQ

We are here to help!

Looking for a part not listed here?