Tapping Tools

Filter

PETERSEN PRODUCTS -

910-4 Series Hot Tap Sleeve

StyleModelBolt SizeOutlet ConnectionNominal SizeBody MaterialFinishHead TypeSeal MaterialTemp. RatingPrice (ex. VAT)
A910-4324-1024823/4" x 9"10"24" x 10"Carbon SteelEpoxy CoatOval Neck TrackNitrile-20°F to +180°F€2,213.33
A910-4320-1021513/4" x 9"10"20" x 10"Carbon SteelEpoxy CoatOval Neck TrackNitrile-20°F to +180°F€1,745.36
A910-4320-1221513/4" x 9"12"20" x 12"Carbon SteelEpoxy CoatOval Neck TrackNitrile-20°F to +180°F€1,903.75
A910-4320-0821513/4" x 9"8"20" x 8"Carbon SteelEpoxy CoatOval Neck TrackNitrile-20°F to +180°F€1,294.88
A910-4318-1019413/4" x 9"10"18" x 10"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€1,611.66
A910-4316-1017883/4" x 9"10"16" x 10"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€1,934.61
A910-4316-0817883/4" x 9"8"16" x 8"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€1,415.22
A910-4316-0615733/4" x 9"6"-Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€1,076.84
A910-4312-0612423/4" x 9"6"12" x 6"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€1,008.96
A910-4310-0610453/4" x 9"6"10" x 6"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€953.42
A910-4324-1224823/4" x 9"12"24" x 12"Carbon SteelEpoxy CoatOval Neck TrackNitrile-20°F to +180°F€2,428.29
A910-4324-0824823/4" x 9"8"24" x 8"Carbon SteelEpoxy CoatOval Neck TrackNitrile-20°F to +180°F€1,705.25
A910-4318-1219413/4" x 9"12"18" x 12"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€1,848.21
A910-4318-0819413/4" x 9"8"18" x 8"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€1,178.66
A910-4316-1015733/4" x 9"10"-Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€1,848.21
A910-4316-0815733/4" x 9"8"-Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€1,361.73
A910-4312-0812423/4" x 9"8"12" x 8"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€1,282.54
A910-4310-0810453/4" x 9"8"10" x 8"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€1,243.46
A910-4310-0410453/4" x 9"4"10" x 4"Carbon SteelEpoxy CoatOval Neck TrackNitrile-20°F to +180°F€854.68
A910-4308-0608363/4" x 9"6"8" x 6"Carbon SteelEpoxy CoatOval Neck TrackNitrile-20°F to +180°F€925.65
A910-4308-0408363/4" x 9"4"8" x 4"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€848.51
A910-4304-0304504" to 6"3"4" x 3"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€850.57
A910-4304-0404505/8" x 6"4"4" x 4"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€937.99
A910-4306-0606575/8" x 6"6"6" x 6"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€913.31
A910-4306-0406575/8" x 6"4"6" x 4"Carbon Steel-Oval Neck TrackNitrile-20°F to +180°F€779.60
PETERSEN PRODUCTS -

262 Series Hot Tap Drill

StyleModelOverall LengthMax. PressureBody Dia.Shaft Dia.Price (ex. VAT)
A262-2040-4040"285 psi3"22/25"€2,599.30
B262-2040-5252"285 psi3"22/25"€2,851.75
B262-2040-6464"285 psi3"22/25"€3,141.60
GRAINGER -

Tap Extensions

StyleModelOverall LengthBody Dia.Depth Tap EntersFits Tap SizeFor Tap Shank Dia.MaterialShank Dia.Coolant FedPrice (ex. VAT)
A217025"3/8"1"#100.194"Steel0.194"Non Coolant Through€93.81
A218059"1/4"7/8"#0 to #60.141"Steel0.194"Non Coolant Through€96.74
EMUGE -

Tap Extensions

StyleModelOverall LengthShank Dia.Body Dia.Coolant FedDepth Tap EntersExtension Square SizeFits Tap SizeFor Tap Shank Dia.
AFZ112320.1095 1/8"3/8"37/64"Coolant Through1 1/4"0.286"3/8"0.381"
RFQ
AFZ112320.1077 3/32"7/32"1/2"Coolant Through1 3/16"0.242"7/16"0.323"
RFQ
BFZ112600.09130 mm10 mm15 mmCoolant Through32 mm8 mmM1010 mm
RFQ
CFZ111300.09130 mm10 mm15 mmCoolant Through32 mm8 mmM1010 mm
RFQ
DFZ112600.07130 mm10 mm13 mmNon Coolant Through29 mm6.2 mmM8 to M118 mm
RFQ
StyleModelOverall LengthShank Dia.Drill Bit SizeFlute LengthShank LengthFor Spiral Fluted Tap SizeFor Spiral Pointed Tap TypesFor Straight Flute Tap TypesPrice (ex. VAT)
A8770230 mm2 mm2 mm10 mm20 mm#4, #5, #6, M3-#4, #5, #6, M3€64.67
A8770340 mm3 mm3 mm15 mm25 mm#8, #10, M4, M5-#8, #10, M4, M5€73.50
A8770445 mm4 mm4 mm20 mm25 mm1/4", 5/16", M61/4 In, M5, M61/4", 5/16", M6€88.76
A8770550 mm5 mm5 mm25 mm25 mm3/8", M8, M105/16"-€104.57
A8770660 mm6 mm6 mm30 mm30 mm7/16", 1/2", M123/8 In, M87/16", 1/2", M12€125.94
A8770780 mm7 mm7 mm35 mm45 mm9/16", M147/16 In, M109/16", M12€206.13
A8770880 mm8 mm8 mm40 mm40 mm5/8", M161/2 In, M12-€233.13
A87709100 mm9 mm9 mm45 mm55 mm3/4", M189/16 In, M143/4", M18€318.69
SANDVIK COROMANT -

ER Tapping Collets

StyleModelTypePrice (ex. VAT)
A393.14-25 D140X112-€213.46
AA393.14-40-7/8ER40€273.28
KLEIN TOOLS -

Tapping Tools

StyleModelHandle TypeOverall LengthFinishHandle MaterialNumber Of SizesGrip TypePrice (ex. VAT)
A626Cushion Grip7 3/4"UncoatedRubber6Cushion Grip€63.82
B627-20Plastic7 5/8"BrightPlastic6-€60.67
PETERSEN PRODUCTS -

261 Series Hot Tapper

StyleModelMax. PressurePrice (ex. VAT)
A261-0010100 psi€434.78
A261-0030100 psi€626.45
A261-0015100 psi€483.40
B261-0040100 psi€706.86
A261-0007100 psi€409.53
C261-0060-C100 psi€1,215.50
C261-0012-C100 psi€528.27
C261-0035-C100 psi€769.51
C261-0015-C100 psi€556.32
D261-0005100 psi€383.35
A261-0060100 psi€1,056.55
A261-0012100 psi€460.02
C261-0030-C100 psi€720.89
A261-0050100 psi€907.89
A261-0025100 psi€589.98
C261-0050-C100 psi€1,047.20
C261-0025-C100 psi€679.74
C261-0010-C100 psi€501.16
C261-0040-C100 psi€812.51
C261-0020-C100 psi€583.44
C261-0007-C100 psi€471.24
A261-0020100 psi€507.70
A261-0035100 psi€668.53
PETERSEN PRODUCTS -

261 Series Hot Tapping Kit

StyleModelMax. PressurePrice (ex. VAT)
A261-0060-KC100 psi€3,524.95
B261-0020-K100 psi€1,047.20
B261-0020-KC100 psi€1,206.15
A261-0060-K100 psi€3,066.80
VOLKEL -

Extension, DIN 377, 3.0mm Size

ModelItemPrice (ex. VAT)
14530CM4TBP€2.75
VOLKEL -

Extension, DIN 377, 24.0mm Size

ModelItemPrice (ex. VAT)
14624CM4TCK€48.60
VOLKEL -

Extension, DIN 377, 26.0mm Size

ModelItemPrice (ex. VAT)
14626CM4TCL€63.18
VOLKEL -

Extension, DIN 377, 29.0mm Size

ModelItemPrice (ex. VAT)
14629CM4TCM€74.52
VOLKEL -

Extension, DIN 377, 32.0mm Size

ModelItemPrice (ex. VAT)
14632CM4TCN€105.30
VOLKEL -

Extension, DIN 377, 2.4mm Size

ModelItemPrice (ex. VAT)
14524CM4TBM€2.43
VOLKEL -

Extension, DIN 377, 2.7mm Size

ModelItemPrice (ex. VAT)
14527CM4TBN€2.75
VOLKEL -

Extension, DIN 377, 3.4mm Size

ModelItemPrice (ex. VAT)
14534CM4TBQ€3.16
VOLKEL -

Extension, DIN 377, 20.0mm Size

ModelItemPrice (ex. VAT)
14620CM4TCH€27.14
VOLKEL -

Extension, DIN 377, 3.8mm Size

ModelItemPrice (ex. VAT)
14538CM4TBR€3.56
VOLKEL -

Extension, DIN 377, 4.3mm Size

ModelItemPrice (ex. VAT)
14543CM4TBT€3.73
CEMENTEX USA -

Line Tap Tool

ModelItemPrice (ex. VAT)
LT1CJ4GLD€100.24
See Details
12

Tapping Tools

Tapping tools are designed for forming new threads, reforming burred threads and cleaning out plaster obstructions. Raptor Supplies offers a wide variety of these tapping tools from brands like Klein Tools and Channellock. These tapping tools are integrated with a reversible holder for securing two high-carbon steel taps and a cushion grip / plastic handle for maximum user comfort over prolonged use. We also offer professional screw starters featuring a high-torque acetate handle for superior solvent resistance and a precision-machined tip for a precise fit.

We are here to help!

Looking for a part not listed here?