APPROVED VENDOR Taper Pins

Filter

APPROVED VENDOR -

Carbon Steel Standard Taper Pins

Taper pins offer a cost-effective solution for joining and aligning parts and reduce the need for complex & expensive fastening methods. They feature carbon steel construction for excellent toughness and impact resistance to ensure reliability in demanding environments. These pins feature plain finish for corrosion resistance without compromising on quality or functionality. They adhere to the Rockwell B90 hardness grade, providing resistance to wear and deformation.

StyleModelPin SizeLengthLarge End Dia.Small End Dia.FinishLength ToleranceLarge End Dia. ToleranceHardnessPrice (ex. VAT)Pkg. Qty.
A3DZA501 3/4"0.156"3/25"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€35.0750
A3DZA704"0.156"0.073"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€35.4725
A2RAE32/0 AWG7/8"0.14"0.123"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€31.6150
A3DYZ72/0 AWG2"0.14"0.099"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€39.1650
A3DYZ22/0 AWG1/2"0.14"0.131"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€26.5150
A3DYZ52/0 AWG1 1/4"0.14"0.115"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€25.4150
A3DYZ82/0 AWG2 1/2"0.14"0.089"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€48.3450
A3DYZ62/0 AWG1 1/2"0.14"0.11"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€36.5550
A3DYZ32/0 AWG3/4"0.14"1/8"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€24.0550
A3DYY93/0 AWG1 1/4"1/8"0.099"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€32.1350
A3DYY53/0 AWG5/8"1/8"0.112"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€17.9550
A3DYY63/0 AWG3/4"1/8"0.109"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€20.4250
A3DYY43/0 AWG1/2"1/8"-Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€23.7150
A3DYZ13/0 AWG1 1/2"1/8"3/32"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€36.5550
A3DYY73/0 AWG7/8"1/8"0.107"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€28.9750
A3DZC244 1/2"1/4"0.156"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€21.4610
A3DYX94/0 AWG3/4"0.109"0.093"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€24.0550
A3DYY14/0 AWG1"0.109"0.088"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€28.4250
A2RAE14/0 AWG5/8"0.109"0.096"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€24.7550
A3DYX84/0 AWG1/2"0.109"0.099"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€20.8750
A3DYY34/0 AWG1 1/2"0.109"0.078"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€37.8750
A2RAE24/0 AWG7/8"0.109"0.091"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€26.2550
A3DYY24/0 AWG1 1/4"0.109"0.083"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€32.1350
A2RAE457"0.289"0.143"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€28.7210
A3DZC554 1/2"0.289"0.195"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€20.8610
-

Free Cutting Steel Standard Taper Pins

Taper pins ensure precise alignment and secure connections and are ideal for use in the automotive and aerospace industries. They are available as both Metric (SI units) and Imperial system (inches, feet & pounds) compliant units. These fasteners feature free cutting steel construction to enhance machinability, allowing for faster and more efficient manufacturing processes. They have plain finish to ensure compatibility with various materials, providing corrosion resistance at an affordable price.

StyleModelPin SizeLengthUsable LengthLarge End Dia.Small End Dia.Length ToleranceSmall End Dia. ToleranceFinishPrice (ex. VAT)Pkg. Qty.
ATAP1012045-005P1-45 mm-12.9 mm12 mm-0.5 mm to +0.5 mm0.07 mmPlain€21.815
ATAP1008080-010P1-80 mm-9.6 mm8 mm-0.75 mm to +0.75 mm-0.058 mmPlain€34.8710
ATAP1006026-025P1-26 mm-6.5 mm6 mm-0.5 mm to +0.5 mm-0.058 mmPlain€22.0825
ATAP1003032-050P1-32 mm-3.6 mm3 mm-0.5 mm to +0.5 mm-0.048 mmPlain€29.4250
ATAP1004012-050P1-12 mm-4.2 mm4 mm-0.5 mm to +0.5 mm-0.048 mmPlain€24.0450
ATAP1004026-050P1-26 mm-4.5 mm4 mm-0.5 mm to +0.5 mm-0.048 mmPlain€31.4850
ATAP1004045-050P1-45 mm-4.9 mm4 mm-0.5 mm to +0.5 mm-0.048 mmPlain€35.9350
ATAP1005055-025P1-55 mm-6.1 mm5 mm-0.75 mm to +0.75 mm-0.048 mmPlain€35.6425
ATAP1006045-025P1-45 mm-6.9 mm6 mm-0.5 mm to +0.5 mm-0.058 mmPlain€40.0525
ATAP1006055-010P1-55 mm-7.1 mm6 mm-0.75 mm to +0.75 mm-0.058 mmPlain€20.8710
ATAP1012055-005P1-55 mm-13.1 mm12 mm-0.75 mm to +0.75 mm0.07 mmPlain€27.275
ATAP1010055-005P1-55 mm-11.1 mm10 mm-0.75 mm to +0.75 mm0.07 mmPlain€27.935
ATAP1005026-050P1-26 mm-5.5 mm5 mm-0.5 mm to +0.5 mm-0.048 mmPlain€34.3950
ATAP1012040-005P1-40 mm-12.8 mm12 mm-0.5 mm to +0.5 mm0.07 mmPlain€19.465
ATAP1010045-005P1-45 mm-10.9 mm10 mm-0.5 mm to +0.5 mm0.07 mmPlain€16.665
ATAP1008055-010P1-55 mm-9.1 mm8 mm-0.75 mm to +0.75 mm-0.058 mmPlain€32.8210
ATAP1008045-010P1-45 mm-8.9 mm8 mm-0.5 mm to +0.5 mm-0.058 mmPlain€32.3810
ATAP1008026-010P1-26 mm-8.5 mm8 mm-0.5 mm to +0.5 mm-0.058 mmPlain€22.0810
ATAP1005045-025P1-45 mm-5.9 mm5 mm-0.5 mm to +0.5 mm-0.048 mmPlain€29.2825
ATAP1003050-025P1-50 mm-4 mm3 mm-0.5 mm to +0.5 mm-0.048 mmPlain€22.9425
ATAP1003045-050P1-45 mm-3.9 mm3 mm-0.5 mm to +0.5 mm-0.048 mmPlain€31.0550
APPROVED VENDOR -

Carbon Steel External Threaded Taper Pins

Taper pins are used to align and assemble mechanical components tightly & accurately, ensuring proper positioning and stability. They feature carbon steel construction and are suitable for heavy-duty applications requiring robust connections. These Rockwell B85-rated pins ensure reliable strength and durability for fasteners. Their external threading simplifies assembly processes and allow easy alignment with mating components.

StyleModelThread SizePin SizeLengthUsable LengthLarge End Dia.Small End Dia.HardnessFinishPrice (ex. VAT)Pkg. Qty.
A2UGY5#8-3211 1/4"1"0.17"0.149"Rockwell B85Plain€12.505
A2UGY6#8-3211 1/2"1 1/4"0.17"0.144"Rockwell B85Plain€11.765
A2UGZ3#10-3232 1/4"2"0.217"0.206"Rockwell B85Plain€15.155
A2UGY9#10-3222 1/4"2"0.191"0.149"Rockwell B85Plain€16.545
A2UGY7#10-3221 1/2"1 1/4"0.191"0.165"Rockwell B85Plain€13.005
A2UGY8#10-3221 3/4"1 1/2"0.191"4/25"Rockwell B85Plain€10.565
A2UGZ2#10-3231 1/4"1"0.217"0.196"Rockwell B85Plain€13.075
A2UGZ1#10-3231"3/4"0.217"0.201"Rockwell B85Plain€12.135
B3DZG8#10-3231 3/4"1 1/2"0.217"0.186"Rockwell B90Plain€11.995
A2UHF81/2"-2095 3/4"5"0.589"0.485"Rockwell B85Plain€13.941
A2UHF71/2"-2095 1/4"4 1/2"0.589"0.495"Rockwell B85Plain€13.191
A2UHA11/4"-2843 13/32"3"0.248"0.186"Rockwell B85Plain€18.995
A2UHA91/4"-2855 13/32"5"0.287"0.183"Rockwell B85Plain€26.655
A2UGZ41/4"-2841 5/32"3/4"0.248"0.232"Rockwell B85Plain€12.635
A2UHA81/4"-2854 13/32"4"0.287"0.204"Rockwell B85Plain€21.935
B3DZG91/4"-2852 5/32"1 3/4"0.287"0.251"Rockwell B90Plain€22.045
A2UHA21/4"-2844 13/32"4"0.248"0.165"Rockwell B85Plain€16.095
A2UHA31/4"-2851 13/32"1"0.287"0.266"Rockwell B85Plain€14.235
A2UHA71/4"-2853 13/32"3"0.287"0.225"Rockwell B85Plain€18.815
A2UGZ51/4"-2841 13/32"1"0.248"0.227"Rockwell B85Plain€14.825
A2UHD23/8"-2472 5/16"1 3/4"0.407"0.371"Rockwell B85Plain€30.585
A2UHD13/8"-2472 1/16"1 1/2"0.407"0.376"Rockwell B85Plain€25.415
A2UHG55/8"-18105 15/16"5"0.704"3/5"Rockwell B85Plain€21.151
A2UHG65/8"-18106 15/16"6"0.704"0.579"Rockwell B85Plain€25.251
A2UHG45/8"-18105 7/16"4 1/2"0.704"0.61"Rockwell B85Plain€20.021
APPROVED VENDOR -

Low Carbon Steel Standard Taper Pins

Taper pins are commonly used in woodworking applications to secure joints and prevent disassembly / movement of assembled pieces. They feature carbon steel construction to withstand significant loads and forces, ensuring structural integrity. These pins further feature plain finish for corrosion resistance. Their Rockwell B85 hardness offers impressive tensile and shear strength.

StyleModelPin SizeLengthLarge End Dia.Small End Dia.FinishLength ToleranceLarge End Dia. ToleranceHardnessPrice (ex. VAT)Pkg. Qty.
AWWG-TP04403"0.156"3/32"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€27.7725
AWWG-TP04302 1/2"0.156"0.104"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€21.1225
AWWG-TP05112"0.171"0.13"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€35.3950
AWWG-TP05212 1/2"0.171"3/25"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€23.4025
AWWG-TP05011 3/4"0.171"0.136"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€36.2550
AWWG-TP04911 1/2"0.171"0.141"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€31.7650
AWWG-TP04811 1/4"0.171"0.146"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€36.6050
AWWG-TP04613/4"0.171"0.156"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€19.4050
AWWG-TP05313"0.171"0.11"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€31.1325
AWWG-TP05414"0.171"0.089"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€66.6325
AWWG-TP05621"0.193"0.172"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€24.2550
AWWG-TP05721 1/4"0.193"0.167"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€24.2550
AWWG-TP05921 3/4"0.193"0.157"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€42.2950
AWWG-TP06022"0.193"0.151"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€40.1850
AWWG-TP06222 1/2"0.193"0.141"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€25.0525
AWWG-TP06122 1/4"0.193"0.146"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€46.1225
AWWG-TP06323"0.193"0.131"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€26.0225
AWWG-TP06423 1/2"0.193"3/25"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€61.5625
AWWG-TP06524"0.193"0.11"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€40.8825
AWWG-TP06633/4"0.218"0.203"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€26.8950
AWWG-TP06731"0.218"0.198"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€26.2950
AWWG-TP06831 1/4"0.218"0.193"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€30.3250
AWWG-TP07031 3/4"0.218"0.183"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€40.2650
AWWG-TP07132"0.218"0.177"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€38.9950
AWWG-TP07232 1/4"0.218"0.172"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€22.9325
-

Grade 18-8 Stainless Steel External Threaded Taper Pins

Taper pins provide excellent resistance to shear and lateral forces, making them suitable for high-load applications. They feature Grade 18-8 stainless steel construction for corrosion resistance, making them ideal for outdoor and marine applications. They come in plain finish to ensure compatibility with various materials, enhancing corrosion resistance at an affordable price. Their external threading provides compatibility with a wide range of internal fasteners, offering versatility and flexibility in assembly.

StyleModelThread SizePin SizeLengthUsable LengthLarge End Dia.Small End Dia.FinishLength TolerancePrice (ex. VAT)Pkg. Qty.
A2RAF1#8-3211 1/2"1 1/4"0.17"0.144"Plain-0.01" to +0.01"€16.755
A2RAE9#8-3211 1/4"1"0.17"0.149"Plain-0.01" to +0.01"€21.465
A2UGR2#10-3232 1/4"2"0.248"0.206"Plain-0.01" to +0.01"€32.425
A2RAF5#10-3231"3/4"0.217"0.201"Plain-0.01" to +0.01"€16.225
A2RAF3#10-3221 3/4"1 1/2"0.191"4/25"Plain-0.01" to +0.01"€25.335
A2RAF6#10-3231 1/4"1"0.217"0.196"Plain-0.01" to +0.01"€22.145
A2RAF4#10-3222 1/4"2"0.191"0.149"Plain-0.01" to +0.01"€28.295
A2UGR1#10-3231 1/2"1 1/4"0.217"0.191"Plain-0.01" to +0.01"€19.185
B3DZG3#10-3231 3/4"1 1/2"0.217"0.186"Plain-0.01" to +0.01"€31.305
A2RAF2#10-3221 1/2"1 1/4"0.191"0.165"Plain-0.01" to +0.01"€15.735
A2UGX51/2"-2095 1/4"4 1/2"0.589"0.495"Plain-0.01" to +0.01"€43.761
A2UGX61/2"-2095 3/4"5"0.589"0.485"Plain-0.01" to +0.01"€46.401
A2UGX31/2"-2094 1/4"3 1/2"0.589"0.516"Plain-0.01" to +0.01"€35.801
A2UGX21/2"-2093 3/4"3"0.589"0.527"Plain-0.01" to +0.01"€31.831
A2UGX11/2"-2093 1/4"2 1/2"0.589"0.537"Plain-0.01" to +0.01"€30.801
A2UGX71/2"-2096 3/4"6"0.589"0.464"Plain-0.01" to +0.01"€45.421
A2UGX41/2"-2094 3/4"4"0.589"0.506"Plain-0.01" to +0.01"€38.451
A2UGT71/4"-2854 13/32"4"0.287"0.204"Plain-0.01" to +0.01"€10.601
A2UGT41/4"-2852 13/32"2"0.287"0.245"Plain-0.01" to +0.01"€35.065
A2UGT51/4"-2852 29/32"2 1/2"0.287"0.235"Plain-0.01" to +0.01"€8.171
A2UGR31/4"-2841 5/32"3/4"0.248"0.232"Plain-0.01" to +0.01"€19.155
A2UGR61/4"-2842 13/32"2"0.248"0.206"Plain-0.01" to +0.01"€33.815
A2UGT31/4"-2852 5/32"1 3/4"0.287"0.251"Plain-0.01" to +0.01"€35.065
A2UGR71/4"-2842 29/32"2 1/2"0.248"0.196"Plain-0.01" to +0.01"€40.005
A2UGT81/4"-2855 13/32"5"0.287"0.183"Plain-0.01" to +0.01"€18.561
-

Grade 18-8 Stainless Steel Standard Taper Pins

Taper pins provide a reliable and robust method of fastening and aligning parts in heavy machinery and equipment. These pins are made of stainless steel and do not conduct magnetic fields, making them suitable for applications where magnetic interference must be avoided. They come in plain finish for corrosion resistance.

StyleModelPin SizeLengthLarge End Dia.Small End Dia.FinishLength ToleranceLarge End Dia. ToleranceHardnessPrice (ex. VAT)Pkg. Qty.
A2PZH9-3/4"0.062"0.047"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€31.5225
A3DYV307/8"0.156"0.138"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€45.5825
A2PZL701 1/2"0.156"1/8"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€48.2725
A2PZL403/4"0.156"0.14"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€31.1125
A2PZN413"0.171"0.11"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€27.3610
A2PZN514"0.171"0.089"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€51.9710
A3DYV512 1/2"0.171"3/25"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€30.7010
A2PZN312"0.171"0.13"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€22.2310
A2PZN211 1/2"0.171"0.141"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€22.1010
A3DYV411 3/4"0.171"0.136"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€24.3310
A2PZP423"0.187"0.131"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€30.9510
A2PZP523 1/2"0.187"3/25"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€49.0910
A2PZP322 1/2"0.187"0.141"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€25.2010
A2PZN623/4"0.187"0.177"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€11.5510
A2PZP624"0.187"0.11"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€61.0410
A3DYV622 1/4"0.187"0.146"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€25.8910
A2PZK92/0 AWG3/4"0.14"1/8"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€29.5025
A2PZL22/0 AWG1 1/2"0.14"0.11"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€46.4525
A3DYV22/0 AWG2"0.14"0.099"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€52.0125
A3DYU92/0 AWG7/8"0.14"0.123"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€32.0225
A2PZL32/0 AWG2 1/2"0.14"0.089"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€67.0725
A3DYV12/0 AWG1 1/4"0.14"0.115"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€41.6925
A2PZR332 1/4"0.218"0.172"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€41.7110
A2PZR533"0.218"0.157"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€22.855
A2PZR633 1/2"0.218"0.146"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€29.455
APPROVED VENDOR -

Taper Pins

StyleModelMPN
ATP096000TP096000
RFQ
ATP106000TP106000
RFQ
APPROVED VENDOR -

Taper Pin, 7/16 In - 20 Thread Size, Ext. Threaded, 0.492 In Small End Dia., 2 7/16 In Lg.

ModelItemPrice (ex. VAT)
WWG-TPT048AC2QBD€6.34
APPROVED VENDOR -

Taper Pin, 1/2 In - 20 Thread Size, Ext. Threaded With Nut, 0.547 In Small End Dia., Plain

ModelItemPrice (ex. VAT)
U39002.591.0200CG8PAP€25.65

We are here to help!

Looking for a part not listed here?