Taper Pins

Filter

Taper pins are used for aligning and holding assembly components together. Raptor Supplies offers taper pins from brands like G.L. Huyett, ...Read more

APPROVED VENDOR -

Carbon Steel Standard Taper Pins

Taper pins offer a cost-effective solution for joining and aligning parts and reduce the need for complex & expensive fastening methods. They feature carbon steel construction for excellent toughness and impact resistance to ensure reliability in demanding environments. These pins feature plain finish for corrosion resistance without compromising on quality or functionality. They adhere to the Rockwell B90 hardness grade, providing resistance to wear and deformation.

StyleModelPin SizeLengthLarge End Dia.Small End Dia.FinishLength ToleranceLarge End Dia. ToleranceHardnessPrice (ex. VAT)Pkg. Qty.
A3DZA501 3/4"0.156"3/25"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€35.0750
A3DZA704"0.156"0.073"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€35.4725
A2RAE32/0 AWG7/8"0.14"0.123"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€31.6150
A3DYZ72/0 AWG2"0.14"0.099"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€39.1650
A3DYZ22/0 AWG1/2"0.14"0.131"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€26.5150
A3DYZ52/0 AWG1 1/4"0.14"0.115"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€25.4150
A3DYZ82/0 AWG2 1/2"0.14"0.089"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€48.3450
A3DYZ62/0 AWG1 1/2"0.14"0.11"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€36.5550
A3DYZ32/0 AWG3/4"0.14"1/8"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€24.0550
A3DYY93/0 AWG1 1/4"1/8"0.099"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€32.1350
A3DYY53/0 AWG5/8"1/8"0.112"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€17.9550
A3DYY63/0 AWG3/4"1/8"0.109"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€20.4250
A3DYY43/0 AWG1/2"1/8"-Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€23.7150
A3DYZ13/0 AWG1 1/2"1/8"3/32"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€36.5550
A3DYY73/0 AWG7/8"1/8"0.107"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€28.9750
A3DZC244 1/2"1/4"0.156"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€21.4610
A3DYX94/0 AWG3/4"0.109"0.093"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€24.0550
A3DYY14/0 AWG1"0.109"0.088"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€28.4250
A2RAE14/0 AWG5/8"0.109"0.096"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€24.7550
A3DYX84/0 AWG1/2"0.109"0.099"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€20.8750
A3DYY34/0 AWG1 1/2"0.109"0.078"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€37.8750
A2RAE24/0 AWG7/8"0.109"0.091"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€26.2550
A3DYY24/0 AWG1 1/4"0.109"0.083"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€32.1350
A2RAE457"0.289"0.143"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€28.7210
A3DZC554 1/2"0.289"0.195"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€20.8610
FABORY -

Free Cutting Steel Internal Threaded Taper Pins

Taper pins are employed to ensure precise alignment and secure connections in the automotive and aerospace industries. Their internal threading offers secure and hidden fastening, providing a clean and aesthetic appearance on the external surface. They feature free cutting steel construction that reduces machining time and plain finish for corrosion resistance.

StyleModelLengthSmall End Dia.Thread SizeFinishStandardMaterialTypeGradePrice (ex. VAT)Pkg. Qty.
AM39012.060.001616 mm6 mmM4PlainD7978AFree Cutting SteelInternal ThreadNon Graded€19.1010
AM39012.080.002020 mm8 mm-Plain-SteelInternal ThreadNon Graded€657.7610
AM39012.100.002424 mm10 mm-Plain-SteelInternal ThreadNon Graded€16.165
AM39012.080.002424 mm8 mm-Plain-SteelInternal ThreadNon Graded€11.175
AM39012.080.002828 mm8 mm-Plain-SteelInternal ThreadNon Graded€12.045
AM39012.100.002828 mm10 mm-Plain-SteelInternal Thread-€30.445
AM39012.060.002828 mm6 mm-Plain-SteelInternal ThreadNon Graded€19.6310
AM39012.060.003030 mm6 mm-Plain-SteelInternal ThreadNon Graded€29.2610
AM39012.080.003030 mm8 mm-Plain-SteelInternal ThreadNon Graded€11.895
AM39012.060.003232 mm6 mm-Plain-SteelInternal ThreadNon Graded€27.365
AM39012.120.003232 mm12 mm-Plain-SteelInternal ThreadNon Graded€4.261
AM39012.080.003232 mm8 mm-Plain-SteelInternal ThreadNon Graded€180.605
AM39012.060.003636 mm6 mm-Plain--Internal ThreadNon Graded€34.575
AM39012.080.003636 mm8 mm-Plain-SteelInternal ThreadNon Graded€26.285
AM39012.160.004040 mm16 mm-Plain-SteelInternal ThreadNon Graded€9.121
AM39012.120.004040 mm12 mm-PlainD7978AFree Cutting SteelInternal ThreadNon Graded€4.741
AM39012.060.004040 mm6 mm-Plain-SteelInternal ThreadNon Graded€34.745
AM39012.080.004040 mm8 mm-Plain-SteelInternal ThreadNon Graded€12.755
AM39012.100.004040 mm10 mm-Plain-SteelInternal ThreadNon Graded€5.201
AM39012.100.005050 mm10 mm-Plain-SteelInternal ThreadNon Graded€5.861
AM39012.080.005050 mm8 mm-PlainD7978AFree Cutting SteelInternal ThreadNon Graded€3.421
AM39012.160.005050 mm16 mm-Plain-SteelInternal ThreadNon Graded€29.751
AM39012.120.005050 mm12 mm-Plain-SteelInternal ThreadNon Graded€4.771
AM39012.060.005050 mm6 mm-Plain-SteelInternal ThreadNon Graded€15.315
AM39012.160.006060 mm16 mm-Plain-SteelInternal ThreadNon Graded€9.691
-

Free Cutting Steel Standard Taper Pins

Taper pins ensure precise alignment and secure connections and are ideal for use in the automotive and aerospace industries. They are available as both Metric (SI units) and Imperial system (inches, feet & pounds) compliant units. These fasteners feature free cutting steel construction to enhance machinability, allowing for faster and more efficient manufacturing processes. They have plain finish to ensure compatibility with various materials, providing corrosion resistance at an affordable price.

StyleModelPin SizeLengthUsable LengthLarge End Dia.Small End Dia.Length ToleranceSmall End Dia. ToleranceFinishPrice (ex. VAT)Pkg. Qty.
AM39000.030.0024-24 mm24 mm-3 mm--Plain€84.47100
AM39000.050.0100-101 mm100 mm-5 mm--Plain€128.3225
AM39000.030.0016-16 mm16 mm-3 mm--Plain€80.12100
AM39000.030.0014-14 mm14 mm-3 mm--Plain€220.95100
AM39000.030.0012-12 mm12 mm-3 mm--Plain€41.61100
AM39000.065.0100-100 mm100 mm-6.5 mm--Plain€77.0710
AM39000.060.0140-141 mm140 mm-6 mm--Plain€52.9310
AM39000.020.0024-24 mm24 mm-2 mm--Plain€226.21100
AM39000.060.0080-81 mm80 mm-6 mm--Plain€70.4025
AM39000.060.0070-71 mm70 mm-6 mm--Plain€58.4425
AM39000.060.0060-61 mm60 mm-6 mm--Plain€62.0025
AM39000.015.0010-10 mm10 mm-1.5 mm--Plain€68.69100
AM39000.060.0030-31 mm30 mm-6 mm--Plain€52.2150
BTAP1012045-005P1-45 mm-12.9 mm12 mm-0.5 mm to +0.5 mm0.07 mmPlain€21.815
AM39000.060.0020-21 mm20 mm-6 mm--Plain€55.5750
AM39000.050.0080-81 mm80 mm-5 mm--Plain€73.2125
AM39000.080.0030-32 mm30 mm-8 mm--Plain€71.7725
BTAP1008080-010P1-80 mm-9.6 mm8 mm-0.75 mm to +0.75 mm-0.058 mmPlain€34.8710
AM39000.050.0060-61 mm60 mm-5 mm--Plain€32.4325
AM39000.050.0050-50 mm50 mm-5 mm--Plain€66.1250
BTAP1006026-025P1-26 mm-6.5 mm6 mm-0.5 mm to +0.5 mm-0.058 mmPlain€22.0825
AM39000.050.0024-25 mm24 mm-5 mm--Plain€77.2150
AM39000.050.0020-21 mm20 mm-5 mm--Plain€66.04100
AM39000.040.0100-101 mm100 mm-4 mm--Plain€207.2525
AM39000.040.0070-71 mm70 mm-4 mm--Plain€46.3525
FABORY -

Free Cutting Steel External Threaded with Nut Taper Pins

Taper pins provide a reliable and robust method of fastening and aligning parts in heavy machinery and equipment. These free cutting steel pins have improved chip-breaking properties that reduce tool wear and increase productivity in machining operations. Their plain finish provides reliable corrosion resistance. They have an external thread profile that allows for efficient engagement and disengagement, reducing installation and removal time.

StyleModelThread SizePin SizeLengthLarge End Dia.Small End Dia.FinishIncludesPrice (ex. VAT)Pkg. Qty.
AU39002.219.0125#10-3231 1/4"0.218"0.191"PlainNut€31.735
BU39002.591.06001/2"-2096"0.59"0.464"PlainNut€40.211
CU39002.591.04001/2"-2094"0.59"0.506"PlainNut€32.621
DU39002.591.02501/2"-2092 1/2"0.59"0.537"PlainNut€27.171
EU39002.591.03501/2"-2093 1/2"0.59"0.516"PlainNut€28.581
DU39002.591.03001/2"-2093"0.59"0.527"PlainNut€28.891
FU39002.289.02501/4"-2852 1/2"0.288"0.235"PlainNut€56.895
DU39002.250.01251/4"-2841 1/4"0.249"0.222"PlainNut€34.835
GU39002.289.02001/4"-2852"0.288"0.245"PlainNut€51.025
DU39002.250.01501/4"-2841 1/2"0.249"0.217"PlainNut€37.295
HU39002.250.02001/4"-2842"0.249"0.206"PlainNut€40.315
DU39002.250.02501/4"-2842 1/2"0.249"0.196"PlainNut€43.355
DU39002.289.01501/4"-2851 1/2"0.288"0.256"PlainNut€44.775
IU39002.409.02503/8"-2472 1/2"0.408"0.355"PlainNut€16.471
DU39002.409.04003/8"-2474"0.408"0.324"PlainNut€19.841
JU39002.409.03003/8"-2473"0.408"0.345"PlainNut€17.541
DU39002.409.06003/8"-2476"0.408"0.282"PlainNut€26.221
DU39002.409.04503/8"-2474 1/2"0.408"0.313"PlainNut€21.331
DU39002.409.02753/8"-2472 3/4"0.408"0.35"PlainNut€16.491
KU39002.409.03503/8"-2473 1/2"0.408"0.334"PlainNut€18.271
LU39002.409.02003/8"-2472"0.408"0.365"PlainNut€14.891
DU39002.409.05003/8"-2475"0.408"0.303"PlainNut€22.821
DU39002.706.03505/8"-18103 1/2"0.705"0.631"PlainNut€47.551
MU39002.706.03005/8"-18103"0.705"0.642"PlainNut€46.451
NU39002.706.04005/8"-18104"0.705"0.621"PlainNut€49.261
APPROVED VENDOR -

Carbon Steel External Threaded Taper Pins

Taper pins are used to align and assemble mechanical components tightly & accurately, ensuring proper positioning and stability. They feature carbon steel construction and are suitable for heavy-duty applications requiring robust connections. These Rockwell B85-rated pins ensure reliable strength and durability for fasteners. Their external threading simplifies assembly processes and allow easy alignment with mating components.

StyleModelThread SizePin SizeLengthUsable LengthLarge End Dia.Small End Dia.HardnessFinishPrice (ex. VAT)Pkg. Qty.
A2UGY5#8-3211 1/4"1"0.17"0.149"Rockwell B85Plain€12.505
A2UGY6#8-3211 1/2"1 1/4"0.17"0.144"Rockwell B85Plain€11.765
A2UGZ3#10-3232 1/4"2"0.217"0.206"Rockwell B85Plain€15.155
A2UGY9#10-3222 1/4"2"0.191"0.149"Rockwell B85Plain€16.545
A2UGY7#10-3221 1/2"1 1/4"0.191"0.165"Rockwell B85Plain€13.005
A2UGY8#10-3221 3/4"1 1/2"0.191"4/25"Rockwell B85Plain€10.565
A2UGZ2#10-3231 1/4"1"0.217"0.196"Rockwell B85Plain€13.075
A2UGZ1#10-3231"3/4"0.217"0.201"Rockwell B85Plain€12.135
B3DZG8#10-3231 3/4"1 1/2"0.217"0.186"Rockwell B90Plain€11.995
A2UHF81/2"-2095 3/4"5"0.589"0.485"Rockwell B85Plain€13.941
A2UHF71/2"-2095 1/4"4 1/2"0.589"0.495"Rockwell B85Plain€13.191
A2UHA11/4"-2843 13/32"3"0.248"0.186"Rockwell B85Plain€18.995
A2UHA91/4"-2855 13/32"5"0.287"0.183"Rockwell B85Plain€26.655
A2UGZ41/4"-2841 5/32"3/4"0.248"0.232"Rockwell B85Plain€12.635
A2UHA81/4"-2854 13/32"4"0.287"0.204"Rockwell B85Plain€21.935
B3DZG91/4"-2852 5/32"1 3/4"0.287"0.251"Rockwell B90Plain€22.045
A2UHA21/4"-2844 13/32"4"0.248"0.165"Rockwell B85Plain€16.095
A2UHA31/4"-2851 13/32"1"0.287"0.266"Rockwell B85Plain€14.235
A2UHA71/4"-2853 13/32"3"0.287"0.225"Rockwell B85Plain€18.815
A2UGZ51/4"-2841 13/32"1"0.248"0.227"Rockwell B85Plain€14.825
A2UHD23/8"-2472 5/16"1 3/4"0.407"0.371"Rockwell B85Plain€30.585
A2UHD13/8"-2472 1/16"1 1/2"0.407"0.376"Rockwell B85Plain€25.415
A2UHG55/8"-18105 15/16"5"0.704"3/5"Rockwell B85Plain€21.151
A2UHG65/8"-18106 15/16"6"0.704"0.579"Rockwell B85Plain€25.251
A2UHG45/8"-18105 7/16"4 1/2"0.704"0.61"Rockwell B85Plain€20.021
APPROVED VENDOR -

Low Carbon Steel Standard Taper Pins

Taper pins are commonly used in woodworking applications to secure joints and prevent disassembly / movement of assembled pieces. They feature carbon steel construction to withstand significant loads and forces, ensuring structural integrity. These pins further feature plain finish for corrosion resistance. Their Rockwell B85 hardness offers impressive tensile and shear strength.

StyleModelPin SizeLengthLarge End Dia.Small End Dia.FinishLength ToleranceLarge End Dia. ToleranceHardnessPrice (ex. VAT)Pkg. Qty.
AWWG-TP04403"0.156"3/32"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€27.7725
AWWG-TP04302 1/2"0.156"0.104"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€21.1225
AWWG-TP05112"0.171"0.13"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€35.3950
AWWG-TP05212 1/2"0.171"3/25"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€23.4025
AWWG-TP05011 3/4"0.171"0.136"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€36.2550
AWWG-TP04911 1/2"0.171"0.141"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€31.7650
AWWG-TP04811 1/4"0.171"0.146"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€36.6050
AWWG-TP04613/4"0.171"0.156"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€19.4050
AWWG-TP05313"0.171"0.11"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€31.1325
AWWG-TP05414"0.171"0.089"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€66.6325
AWWG-TP05621"0.193"0.172"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€24.2550
AWWG-TP05721 1/4"0.193"0.167"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€24.2550
AWWG-TP05921 3/4"0.193"0.157"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€42.2950
AWWG-TP06022"0.193"0.151"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€40.1850
AWWG-TP06222 1/2"0.193"0.141"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€25.0525
AWWG-TP06122 1/4"0.193"0.146"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€46.1225
AWWG-TP06323"0.193"0.131"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€26.0225
AWWG-TP06423 1/2"0.193"3/25"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€61.5625
AWWG-TP06524"0.193"0.11"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€40.8825
AWWG-TP06633/4"0.218"0.203"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€26.8950
AWWG-TP06731"0.218"0.198"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€26.2950
AWWG-TP06831 1/4"0.218"0.193"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€30.3250
AWWG-TP07031 3/4"0.218"0.183"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€40.2650
AWWG-TP07132"0.218"0.177"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€38.9950
AWWG-TP07232 1/4"0.218"0.172"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B85€22.9325
FABORY -

Grade A1 Stainless Steel Standard Taper Pins

Taper pins are used to align and assemble mechanical components tightly & accurately to ensure proper positioning and stability. They feature stainless steel construction with plain finish for corrosion resistance, providing a reliable and long-lasting connection.

StyleModelLengthSmall End Dia.FinishStandardTypeMaterialGradePrice (ex. VAT)Pkg. Qty.
AM51560.030.00066 mm3 mmPlainD1BStandardStainless SteelGrade A1€10.5110
AM51560.020.00088 mm2 mmPlainD1BStandardStainless SteelGrade A1€8.5110
AM51560.030.00088 mm3 mmPlainD1BStandardStainless SteelGrade A1€12.6510
AM51560.025.001010 mm2.5 mmPlainD1BStandardStainless SteelGrade A1€12.7410
AM51560.040.001010 mm4 mmPlainD1BStandardStainless SteelGrade A1€13.9710
AM51560.010.001010 mm1 mmPlainD1BStandardStainless SteelGrade A1€63.4910
AM51560.030.001010 mm3 mmPlainD1BStandardStainless SteelGrade A1€10.7110
AM51560.060.001212 mm6 mmPlainD1BStandardStainless SteelGrade A1€175.9010
AM51560.040.001212 mm4 mmPlainD1BStandardStainless SteelGrade A1€386.5810
AM51560.020.001212 mm2 mmPlainD1BStandardStainless SteelGrade A1€14.8610
AM51560.010.001212 mm1 mmPlainD1BStandardStainless SteelGrade A1€38.1610
AM51560.030.001212 mm3 mmPlainD1BStandardStainless SteelGrade A1€14.0110
AM51560.050.001616 mm5 mmPlainD1BStandardStainless SteelGrade A1€14.3510
AM51560.040.001616 mm4 mmPlainD1BStandardStainless SteelGrade A1€11.6710
AM51560.030.001616 mm3 mmPlainD1BStandardStainless SteelGrade A1€11.3510
AM51560.025.001616 mm2.5 mmPlainD1BStandardStainless SteelGrade A1€36.0110
AM51560.060.001616 mm6 mmPlainD1BStandardStainless SteelGrade A1€18.6510
AM51560.080.001616 mm8 mmPlainD1BStandardStainless SteelGrade A1€70.005
AM51560.030.002020 mm3 mmPlainD1BStandardStainless SteelGrade A1€60.3810
AM51560.025.002020 mm2.5 mmPlainD1BStandardStainless SteelGrade A1€11.8110
AM51560.060.002020 mm6 mmPlainD1BStandardStainless SteelGrade A1€26.9410
AM51560.040.002020 mm4 mmPlainD1BStandardStainless SteelGrade A1€14.3410
AM51560.050.002020 mm5 mmPlainD1BStandardStainless SteelGrade A1€19.0510
AM51560.050.002424 mm5 mmPlainD1BStandardStainless SteelGrade A1€15.8010
AM51560.100.002424 mm10 mmPlainD1BStandardStainless SteelGrade A1€265.245
-

Grade 18-8 Stainless Steel External Threaded Taper Pins

Taper pins provide excellent resistance to shear and lateral forces, making them suitable for high-load applications. They feature Grade 18-8 stainless steel construction for corrosion resistance, making them ideal for outdoor and marine applications. They come in plain finish to ensure compatibility with various materials, enhancing corrosion resistance at an affordable price. Their external threading provides compatibility with a wide range of internal fasteners, offering versatility and flexibility in assembly.

StyleModelThread SizePin SizeLengthUsable LengthLarge End Dia.Small End Dia.FinishLength TolerancePrice (ex. VAT)Pkg. Qty.
A2RAF1#8-3211 1/2"1 1/4"0.17"0.144"Plain-0.01" to +0.01"€16.755
A2RAE9#8-3211 1/4"1"0.17"0.149"Plain-0.01" to +0.01"€21.465
A2UGR2#10-3232 1/4"2"0.248"0.206"Plain-0.01" to +0.01"€32.425
A2RAF5#10-3231"3/4"0.217"0.201"Plain-0.01" to +0.01"€16.225
A2RAF3#10-3221 3/4"1 1/2"0.191"4/25"Plain-0.01" to +0.01"€25.335
A2RAF6#10-3231 1/4"1"0.217"0.196"Plain-0.01" to +0.01"€22.145
A2RAF4#10-3222 1/4"2"0.191"0.149"Plain-0.01" to +0.01"€28.295
A2UGR1#10-3231 1/2"1 1/4"0.217"0.191"Plain-0.01" to +0.01"€19.185
B3DZG3#10-3231 3/4"1 1/2"0.217"0.186"Plain-0.01" to +0.01"€31.305
A2RAF2#10-3221 1/2"1 1/4"0.191"0.165"Plain-0.01" to +0.01"€15.735
A2UGX51/2"-2095 1/4"4 1/2"0.589"0.495"Plain-0.01" to +0.01"€43.761
A2UGX61/2"-2095 3/4"5"0.589"0.485"Plain-0.01" to +0.01"€46.401
A2UGX31/2"-2094 1/4"3 1/2"0.589"0.516"Plain-0.01" to +0.01"€35.801
A2UGX21/2"-2093 3/4"3"0.589"0.527"Plain-0.01" to +0.01"€31.831
A2UGX11/2"-2093 1/4"2 1/2"0.589"0.537"Plain-0.01" to +0.01"€30.801
A2UGX71/2"-2096 3/4"6"0.589"0.464"Plain-0.01" to +0.01"€45.421
A2UGX41/2"-2094 3/4"4"0.589"0.506"Plain-0.01" to +0.01"€38.451
A2UGT71/4"-2854 13/32"4"0.287"0.204"Plain-0.01" to +0.01"€10.601
A2UGT41/4"-2852 13/32"2"0.287"0.245"Plain-0.01" to +0.01"€35.065
A2UGT51/4"-2852 29/32"2 1/2"0.287"0.235"Plain-0.01" to +0.01"€8.171
A2UGR31/4"-2841 5/32"3/4"0.248"0.232"Plain-0.01" to +0.01"€19.155
A2UGR61/4"-2842 13/32"2"0.248"0.206"Plain-0.01" to +0.01"€33.815
A2UGT31/4"-2852 5/32"1 3/4"0.287"0.251"Plain-0.01" to +0.01"€35.065
A2UGR71/4"-2842 29/32"2 1/2"0.248"0.196"Plain-0.01" to +0.01"€40.005
A2UGT81/4"-2855 13/32"5"0.287"0.183"Plain-0.01" to +0.01"€18.561
FABORY -

Grade 18-8 Stainless Steel External Threaded with Nut Taper Pins

Taper pins allow for easy disassembly and reassembly of components, making them useful in maintenance and repair applications. Their Grade 18-8 stainless steel construction resist staining & pitting and maintain their aesthetic appearance, making them ideal for applications where visual appeal is important. Their plain finish exhibit a neutral appearance for easy integration with different materials. Their external threading provides compatibility with various internal fasteners, offering versatility and flexibility in assembly.

StyleModelThread SizePin SizeLengthLarge End Dia.Small End Dia.FinishIncludesPrice (ex. VAT)Pkg. Qty.
AU51562.219.0075#10-3233/4"0.218"#3PlainNut€64.175
BU51562.250.01001/4"-2841"0.249"0.227"PlainNut€48.645
AU51562.289.03001/4"-2853"0.288"0.225"PlainNut€21.571
AU51562.250.02001/4"-2842"0.249"0.206"PlainNut€61.825
AU51562.250.04001/4"-2844"0.249"0.165"PlainNut€23.841
AU51562.250.01251/4"-2841 1/4"0.249"0.222"PlainNut€49.795
AU51562.409.05003/8"-2475"0.408"0.303"PlainNut€51.661
CU51562.409.03003/8"-2473"0.408"0.345"PlainNut€35.031
AU51562.409.02003/8"-2472"0.408"0.365"PlainNut€24.351
DU51562.409.02503/8"-2472 1/2"0.408"0.355"PlainNut€30.621
AU51562.409.04003/8"-2474"0.408"0.324"PlainNut€43.141
EU51562.409.03503/8"-2473 1/2"0.408"0.334"PlainNut€38.231
FU51562.409.01753/8"-2471 3/4"0.408"0.371"PlainNut€21.211
AU51562.706.04005/8"-18104"0.705"0.621"PlainNut€111.031
AU51562.706.03505/8"-18103 1/2"0.705"0.631"PlainNut€103.661
AU51562.341.02005/16"-2462"0.342"0.357"PlainNut€19.751
AU51562.341.04005/16"-2464"0.342"0.316"PlainNut€34.021
AU51562.341.03005/16"-2463"0.342"0.337"PlainNut€24.871
AU51562.341.02505/16"-2462 1/2"0.342"0.347"PlainNut€22.111
AU51562.492.02507/16"-2082 1/2"0.491"0.438"PlainNut€38.941
AU51562.492.01757/16"-2081 3/4"0.491"#8PlainNut€40.811
AU51562.492.05007/16"-2085"0.491"0.386"PlainNut€66.611
AU51562.492.03507/16"-2083 1/2"0.491"-PlainNut€55.721
AU51562.492.04007/16"-2084"0.491"0.407"PlainNut€57.961
GU51562.492.03007/16"-2083"0.491"0.428"PlainNut€42.661
-

Grade 18-8 Stainless Steel Standard Taper Pins

Taper pins provide a reliable and robust method of fastening and aligning parts in heavy machinery and equipment. These pins are made of stainless steel and do not conduct magnetic fields, making them suitable for applications where magnetic interference must be avoided. They come in plain finish for corrosion resistance.

StyleModelPin SizeLengthLarge End Dia.Small End Dia.FinishLength ToleranceLarge End Dia. ToleranceHardnessPrice (ex. VAT)Pkg. Qty.
A2PZH9-3/4"0.062"0.047"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€31.5225
BU51560.156.010001"0.155"#0Plain---€73.0425
BU51560.156.020002"0.155"#0Plain---€140.2625
BU51560.156.012501 1/4"0.155"#0Plain---€85.2125
A3DYV307/8"0.156"0.138"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€45.5825
AWWG-TPS04504"0.156"0.073"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€83.4925
AWWG-TPS04302 1/2"0.156"0.104"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€50.3825
AWWG-TPS04202"0.156"0.114"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€53.6725
AWWG-TPS04101 3/4"0.156"3/25"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€38.2125
AWWG-TPS04403"0.156"3/32"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€101.0225
A2PZL701 1/2"0.156"1/8"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€48.2725
A2PZL403/4"0.156"0.14"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€31.1125
A2PZN413"0.171"0.11"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€27.3610
A2PZN514"0.171"0.089"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€51.9710
A3DYV512 1/2"0.171"3/25"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€30.7010
BU51560.172.020012"0.171"#1Plain---€54.2310
BU51560.172.012511 1/4"0.171"#1Plain---€37.6610
A2PZN312"0.171"0.13"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€22.2310
A2PZN211 1/2"0.171"0.141"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€22.1010
BU51560.172.010011"0.171"#1Plain---€32.7410
BU51560.172.007513/4"0.171"#1Plain---€25.6610
A3DYV411 3/4"0.171"0.136"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90€24.3310
A2PZP423"0.187"0.131"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€30.9510
A2PZP523 1/2"0.187"3/25"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€49.0910
A2PZP322 1/2"0.187"0.141"Plain-0.01" to +0.01"-0.0007" to +0.0013"-€25.2010
FABORY -

Free Cutting Steel External Threaded Taper Pins

Taper pins are useful in precision engineering and manufacturing for achieving accurate alignment and maintaining component integrity. They have external threading that facilitates easy adjustments to achieve the desired level of tension or clamping force. Their free cutting steel construction enhances machinability, allowing for faster and more efficient manufacturing processes. These pins' plain finish creates a neutral appearance for easy integration with different materials, offering versatility and affordability.

StyleModelLengthSmall End Dia.FinishMaterialTypeGradePrice (ex. VAT)Pkg. Qty.
AM39011.050.004040 mm5 mmPlainSteelExternal ThreadedNon Graded€36.2110
AM39011.050.004545 mm5 mmPlainSteelExternal ThreadedNon Graded€57.9210
AM39011.060.004545 mm6 mmPlainSteelExternal ThreadedNon Graded€36.475
AM39011.050.005050 mm5 mmPlainSteelExternal ThreadedNon Graded€34.7010
AM39011.060.005050 mm6 mmPlainSteelExternal ThreadedNon Graded€13.415
AM39011.060.005555 mm6 mmPlainSteelExternal ThreadedNon Graded€22.045
AM39011.080.005555 mm8 mmPlainSteelExternal ThreadedNon Graded€5.731
AM39011.100.006060 mm10 mmPlainSteelExternal ThreadedNon Graded€5.331
AM39011.060.006060 mm6 mmPlainSteelExternal ThreadedNon Graded€16.055
AM39011.080.006060 mm8 mmPlainSteelExternal ThreadedNon Graded€4.071
AM39011.100.006565 mm10 mmPlainSteelExternal ThreadedNon Graded€5.451
AM39011.080.006565 mm8 mmPlainSteelExternal ThreadedNon Graded€4.441
AM39011.080.007575 mm8 mmPlainSteelExternal ThreadedNon Graded€16.671
AM39011.100.007575 mm10 mmPlainSteelExternal Threaded-€4.961
AM39011.120.008585 mm12 mmPlainSteelExternal ThreadedNon Graded€7.101
AM39011.160.0100100 mm16 mmPlainSteelExternal ThreadedNon Graded€25.651
AM39011.200.0100100 mm20 mmPlainSteelExternal ThreadedNon Graded€38.601
AM39011.100.0100100 mm10 mmPlainSteelExternal ThreadedNon Graded€6.631
AM39011.120.0100100 mm12 mmPlainSteelExternal ThreadedNon Graded€9.451
AM39011.120.0120120 mm12 mmPlainSteelExternal ThreadedNon Graded€10.321
AM39011.200.0120120 mm20 mmPlainSteelExternal ThreadedNon Graded€45.551
AM39011.160.0120120 mm16 mmPlainSteelExternal ThreadedNon Graded€15.301
AM39011.200.0140140 mm20 mmPlainSteelExternal ThreadedNon Graded€36.661
AM39011.160.0140140 mm16 mmPlainSteelExternal ThreadedNon Graded€41.451
AM39011.160.0160160 mm16 mmPlainSteelExternal ThreadedNon Graded€43.201
APPROVED VENDOR -

Taper Pins

StyleModelMPN
ATP096000TP096000
RFQ
ATP106000TP106000
RFQ
APPROVED VENDOR -

Taper Pin, 7/16 In - 20 Thread Size, Ext. Threaded, 0.492 In Small End Dia., 2 7/16 In Lg.

ModelItemPrice (ex. VAT)
WWG-TPT048AC2QBD€6.34
GL HUYETT -

Tape, 1/4 In - 28 Thread Size, 3 13/32 In Lg., 0.248 In Large End Dia., 4 Pin Size, 5PK

ModelItemPrice (ex. VAT)
WWG-TPTS017CP6LVE€24.31
APPROVED VENDOR -

Taper Pin, 1/2 In - 20 Thread Size, Ext. Threaded With Nut, 0.547 In Small End Dia., Plain

ModelItemPrice (ex. VAT)
U39002.591.0200CG8PAP€25.65

Taper Pins

Taper pins are used for aligning and holding assembly components together. Raptor Supplies offers taper pins from brands like G.L. Huyett, Grainger, Nelson Stud Welding and Powers Fasteners. These pins taper at a uniform rate to fit securely in tapered holes.

Frequently Asked Questions

How to measure a taper pin?

  • Identify whether the pin requirements are imperial or metric.
  • For standard internal & external thread metric taper pins, measure the pin's small end for the diameter. Pin length is calculated by measuring the pin end to end.
  • To measure standard and internally threaded taper pins, their diameters are measured from the pin's large end, and their effective lengths are measured from end to end.
  • Diameters of externally threaded taper pins are measured at the widest point just before the taper transitions to the threaded tang. The length of these pins is also measured from this point to the pin's small end, thus eliminating the threaded portion of the pin from the effective length.

What is the significance of hole-alignment pins?

These pins are also known as lineup taper punches and are used to line up holes by driving through existing pin, rivet & bolt holes in multiple metal pieces.

What are double-taper hole-alignment pins?

  • These pins are used to align structural components such as angle irons and I-beams for riveting, bolting and welding.
  • They are also called barrel drift pins.
  • When one side of these alignment pins wears out, the other side can be used.

What are no-strike hex head alignment pin sets?

  • These pins feature tapered shafts to eliminate the need for prying and hammering while aligning flange bolt holes.
  • For aligning bolt holes, put the pin's tapered end into the holes in the bolts and use a wrench on the hex head for rotating and aligning the holes.
  • Choose the smaller sized pin if the bolt hole falls between two specified sizes.

How to install a taper pin?

Taper pins are tapped into position with a drift and hammer for secure installation.

We are here to help!

Looking for a part not listed here?