Syringe Filters

Filter

CELLTREAT -

Syringe Filters

StyleModelFilter MaterialPore SizeMembrane Dia.Max. PressureHousing Dia.Outlet TypeAutoclavableHousing HeightPrice (ex. VAT)Pkg. Qty.
A229771Polyethersulfone0.45 µm25 mm75 psi-Male Luer SlipNo-€221.071
B229780PTFE0.45 µm30 mm75 psi30 mmTaperedNo5 mm€273.37100
C229779PTFE0.45 µm13 mm100 psi13 mmTaperedNo5 mm€146.96100
B229778PTFE0.22 µm30 mm75 psi30 mmTaperedNo5 mm€283.69100
C229777PTFE0.22 µm13 mm100 psi13 mmTaperedNo5 mm€146.96100
D229774PVDF0.45 µm25 mm75 psi-Male Luer SlipNo-€215.191
CELLTREAT -

Syringe Filter, Nylon

StyleModelCapacityFilter MaterialMembrane Dia.Price (ex. VAT)Pkg. Qty.
A22976010 mLNylon-€82.251
B229761100 mLNylon30 mm€72.7730
LAB SAFETY SUPPLY -

Gf Syringe Filters

StyleModelPore SizeCapacityMembrane Dia.Max. PressureFilter MaterialPrice (ex. VAT)Pkg. Qty.
A12K9710.7 µm0 mL to 100 mL25 µm90 BarGlass Microfiber€245.35100
A12K9721 µm0 mL to 100 mL25 µm90 Bar-€242.43100
LAB SAFETY SUPPLY -

Nylon Syringe Filters

StyleModelPore SizeCapacityMembrane Dia.Filter MaterialMax. PressurePrice (ex. VAT)Pkg. Qty.
A12K9590.22 µm0 mL to 10 mL13 µmNylon90 Bar€136.69100
A12K9600.22 µm0 mL to 100 mL25 µmNylon90 Bar€181.90100
A12K9610.45 µm0 mL to 100 mL25 µmNylon90 Bar€179.36100
LAB SAFETY SUPPLY -

Ptfe Syringe Filters

StyleModelFilter MaterialPore SizeCapacityMembrane Dia.Max. PressurePrice (ex. VAT)Pkg. Qty.
A12K963Hydrophobic PTFE0.45 µm0 mL to 100 mL13 µm90 Bar€179.63100
A12K962PTFE0.22 µm0 mL to 10 mL13 µm90 Bar€183.32100
A12K964PTFE0.22 µm0 mL to 100 mL25 µm90 Bar€245.16100
A12K965PTFE0.45 µm0 mL to 100 mL25 µm90 Bar€241.68100
GLOBE SCIENTIFIC -

Syringe Filters

StyleModelHousing Dia.CapacityMembrane Dia.Pore SizeMax. PressurePrice (ex. VAT)Pkg. Qty.
ASF-PES-1013-S13 mm10 mL13 mm0.1 µm87 psi€43.8450
BSF-PVDF-4513-S13 mm10 mL13 mm0.45 µm87 psi€64.0650
CSF-PTFE-H-221313 mm10 mL13 mm0.22 µm87 psi€93.20100
DSF-CA-2213-S13 mm10 mL13 mm0.22 µm87 psi€43.8450
DSF-MCE-4513-S13 mm10 mL13 mm0.45 µm87 psi€43.8450
CSF-PTFE-221313 mm10 mL13 mm0.22 µm87 psi€93.20100
BSF-PVDF-2213-S13 mm10 mL13 mm0.22 µm87 psi€43.8450
ESF-PTFE-2213-S13 mm10 mL13 mm0.22 µm87 psi€59.7550
ASF-PES-4513-S13 mm10 mL13 mm0.45 µm87 psi€43.8450
DSF-SFCA-4513-S13 mm10 mL13 mm0.45 µm87 psi€43.8450
FSF-PTFE-451313 mm10 mL13 mm0.45 µm87 psi€93.20100
ESF-PTFE-4513-S13 mm10 mL13 mm0.45 µm87 psi€59.7550
ASF-PES-2213-S13 mm10 mL13 mm0.22 µm87 psi€43.8450
GSF-NYLN-451313 mm10 mL13 mm0.45 µm87 psi€87.54100
DSF-SFCA-2213-S13 mm10 mL13 mm--€43.8450
DSF-CA-4513-S13 mm10 mL13 mm0.45 µm87 psi€43.8450
HSF-NYLN-2213-S13 mm10 mL13 mm0.22 µm87 psi€43.8450
ISF-NYLN-221313 mm10 mL13 mm0.22 µm87 psi€87.54100
DSF-MCE-2213-S13 mm10 mL13 mm0.22 µm87 psi€43.8450
HSF-NYLN-4513-S13 mm10 mL13 mm0.45 µm87 psi€43.8450
FSF-PTFE-H-451313 mm10 mL13 mm0.45 µm87 psi€93.20100
JSF-SFCA-2230-S30 mm100 mL30 mm0.22 µm87 psi€87.5450
KSF-PES-4530-S30 mm100 mL30 mm0.45 µm87 psi€87.5450
LSF-PVDF-4530-S30 mm100 mL30 mm0.45 µm87 psi€87.5450
JSF-SFCA-4530-S30 mm100 mL30 mm0.45 µm87 psi€87.5450
CYTIVA WHATMAN -

Syringe Filters

StyleModelHousing Dia.Pore SizeCapacityAutoclavableMax. PressureMembrane Dia.Filter MaterialHousing HeightPrice (ex. VAT)Pkg. Qty.
A6809-110210 mm0.02 µm0 mL to 10 mLNo100 psi10 mmAnopore Membrane18.5 mm€908.6750
BUN203NPUDPP12 mm0.45 µm0.4 mLNo-Not ApplicablePolypropylene32 mm€560.27100
BUN503NPUAQU12 mm0.45 µm0.4 mLNo-Not Applicable-32 mm€4,641.871000
C6766-130413 mm0.45 µm0 mL to 10 mLNo75 psi13 mm--€5,812.292000
D6874-130213 mm0.2 µm0 mL to 10 mLYes100 psi13 mm-29.8 mm€929.37150
E6768-130213 mm0.2 µm0 mL to 10 mLNo75 psi13 mmNylon-€5,081.812000
F6765-130413 mm0.45 µm0 mL to 10 mLNo75 psi13 mm--€5,812.292000
G6786-250425 mm0.45 µm0 mL to 100 mLYes75 psi-Polypropylene-€409.2850
F6750-251025 mm1 µm0 mL to 100 mLNo75 psi25 mmNylon-€455.0450
H6784-250425 mm0.45 µm0 mL to 100 mLNo75 psi---€453.6250
I6787-252025 mm0.7 µm0 mL to 100 mLYes75 psi25 mmGlass Microfiber34 mm€3,058.361000
D6896-250425 mm0.45 µmMore Than 10 mL-75 psi-Polyethersulfone-€435.3150
D6886-251225 mm1.2 µmMore Than 10 mLYes75 psi25 mmGlass Microfiber29.8 mm€1,169.04150
J6798-250425 mm0.45 µm0 mL to 100 mLNo75 psi25 mm--€3,033.641000
D6875-250425 mm0.45 µmMore Than 10 mLYes75 psi25 mm-29.8 mm€5,538.28500
G6784-251025 mm1 µm0 mL to 100 mLNo75 psi25 mm--€449.4750
G6750-250425 mm0.45 µm0 mL to 100 mLNo75 psi25 mmNylon-€452.7950
D6874-250425 mm0.45 µmMore Than 10 mLNo75 psi25 mm--€1,026.75150
D6870-250425 mm0.45 µmMore Than 10 mLYes75 psi-Nylon-€1,047.63150
K6878-250425 mm0.45 µmMore Than 10 mL-75 psi-Polypropylene--150
RFQ
K6970-250425 mm0.45 µm-No75 psi25 mmNylon-€1,222.19150
D6870-250225 mm0.2 µmMore Than 10 mLYes75 psi25 mmNylon29.8 mm€1,041.29150
L6753-250425 mm0.45 µm0 mL to 100 mLNo75 psi25 mmNylon-€3,043.201000
D6902-250425 mm0.45 µmMore Than 10 mLYes75 psi25 mmGlass Microfiber29.8 mm€498.4750
K6894-250425 mm0.45 µmMore Than 10 mLYes75 psi25 mmGlass Microfiber29.8 mm€1,165.24150
LAB SAFETY SUPPLY -

Pvdf Syringe Filters

StyleModelPore SizeFilter MaterialCapacityMembrane Dia.Max. PressurePrice (ex. VAT)Pkg. Qty.
A12K9660.22 µmPVDF0 mL to 10 mL13 µm90 Bar€178.33100
A12K9670.45 µmPVDF0 mL to 10 mL13 µm90 Bar€179.31100
LAB SAFETY SUPPLY -

Syringe Filters

StyleModelMembrane Dia.Pore SizePrice (ex. VAT)Pkg. Qty.
A11L84613 µm0.1 µm€86.291
B11L85613 µm0.22 µm€79.681
A11L84813 µm0.22 µm€88.681
C11L86413 µm-€130.641
A11L85013 µm0.45 µm€81.541
C11L86213 µm0.22 µm€136.991
D11L85213 µm0.22 µm€78.621
B11L85813 µm-€80.721
D11L85413 µm-€81.351
E36L28525 mm0.45 µm€421.71100
F11L84730 µm0.1 µm€67.9130
G11L85730 µm0.22 µm€65.8530
H11L85330 µm0.22 µm€68.4430
G11L85930 µm-€68.4430
F11L85130 µm0.45 µm€66.7930
I11L86330 µm0.22 µm€93.3630
F11L84930 µm0.22 µm€67.8330
I11L86530 µm-€94.4130
H11L85530 µm-€65.0630
LAB SAFETY SUPPLY -

Syringe Filter, Nylon

StyleModelMembrane Dia.Filter MaterialPrice (ex. VAT)Pkg. Qty.
A11L86013 µmNylon€78.261
B11L86130 µmNylon€64.8630
LAB SAFETY SUPPLY -

Pes Syringe Filters

StyleModelPore SizeFilter MaterialCapacityMembrane Dia.Max. PressurePrice (ex. VAT)Pkg. Qty.
A12K9690.22 µmPolyethersulfone0 mL to 100 mL25 µm90 Bar€240.91100
A12K9700.45 µmPolyethersulfone0 mL to 100 mL25 µm90 Bar€244.05100
LAB SAFETY SUPPLY -

Syringe Filter Holder 250ml

ModelItemPrice (ex. VAT)Pkg. Qty.
22CZ10AB6RXC€112.191

Syringe Filters

Syringe filters are designed to ultraclean or sterilise liquid samples to avoid damage to equipment (ion chromatography, ICP, etc.). Raptor Supplies offers a wide range of syringe filters from brands like CELLTREAT and Lab Safety Supply. PVDF syringe filters from CELLTREAT feature low protein-binding to offer excellent filtration of non-aggressive aqueous and mild organic solutions. These filters come moulded in polypropylene housing which offers a reliable seal without adhesives. They are colour coded by membrane type for easy identification. Syringe filters from Lab Safety Supply feature ultrasonically bonded concentric, funnel-shaped barrels for maximum volume and decreased backpressure. These filters are ideal for improved unit-to-unit and lot-to-lot reproducibility and consistency. They are available in Luer-lok and pressure fittings for easy connections.

We are here to help!

Looking for a part not listed here?