Supply Valve Outlet Boxes

Filter

IPS -

Supply Valve Outlet Boxes

StyleModelDrain LocationBox HeightBox WidthBox DepthValve Connection TypeValve Connection SizePrice (ex. VAT)
A85716Center6.13"8 1/4"3 3/4"Turn1/4"€126.73
B85708Center4 22/25"5 3/4"3 1/2"Sweat1/2"€126.73
C87978Center4.87"5 3/4"3 1/2"Turn1/4"€80.47
D88106No Drain8"8"3 1/2"Single Lever-€61.33
OATEY -

Ice Maker Outlet Boxes

Oatey supply valve outlet boxes provide quick & safe water supply & shut off point for water dispensers and refrigerator ice makers. These outlet boxes are ideal for both left or right hand installation depending upon the application requirement and feature compact design that can be recessed into the wall for ease of installation & space saving. These outlet boxes come with preloaded nails for installation and do not require any additional mounting brackets for a secure fitting. Choose from a wide variety of these high impact polystyrene outlet boxes, available in copper & F1807 PEX supply box connections.

StyleModelBox HeightBox WidthBox DepthDrain LocationInlet TypePrice (ex. VAT)
A391364 1/2"3.3"2 2/5"No Drain-€61.23
B391345.6"4.05"2.35"No DrainCopper Sweat€62.41
OATEY -

Fire Rated Washing Machine Outlet Boxes

Oatey supply valve outlet boxes provide shut off access for applications that require supply valves / waste drains to be recessed into the wall for connection with washing machines. These outlet boxes feature fire-rated plastic enclosure & brass valves for resistance against oxidation and UL-classified intumescent pads & insulating material for use in hazardous locations. They have a removable test cap for ease of maintenance and testing. Valve / drain arrangement can be easily adjusted depending upon the application requirement.

StyleModelBox HeightBox WidthBox DepthDrain LocationInlet TypeValve Connection TypePrice (ex. VAT)
A38473------€188.52
A38472------€183.40
B38481------€279.47
C38480------€275.13
D384795.5"8.33"3.75"Adjustable--€278.03
E384715.5"8.33"3.75"Adjustable--€169.57
F3847413 1/2"10"4"AdjustableCopper SweatSingle Lever€216.86

We are here to help!

Looking for a part not listed here?