ALLEGRO SAFETY Supplied Air Compressors And Ambient Air Pumps

Lightweight pumps used to meet portable air requirements in painting, cleaning, chemical handling and similar applications. Available in a variety of flow rates and operating pressure ranges

Filter

ALLEGRO SAFETY -

Ambient Air Pumps

Allegro ambient air pumps are rotary vane, oil-less compressors designed for transferring fresh air for applications like spray foaming, painting and finishing. They are provided with a firm metal base & housing with powder coating, offering scratch resistance. They have a quick-connect rectus air fitting to connect the hose to the outlet and a brass pressure relief valve for air delivery adjustment. These UL recognised pumps are capable of withstanding working pressure up to 15 psi and can easily work in a temperature range of 32 - 104 degrees F. Choose from a wide range of these air pumps, available in 8.25 and 23.5 inch lengths.

StyleModelOperating PressureHpWidthHeightPressure RangeFlow RateCoupler SizeCurrent DrawnPrice (ex. VAT)
A9850 W/3/8 HANSEN--------€3,143.94
B9900-45--3 1/2"6 3/4"-0-1 LPM--€1,407.55
C9850--9 1/2"-2 psi to 12 psi---€3,275.02
D9806-E--------€1,081.89
RFQ
E9806 HANSEN0 psi to 10 psi1/4 hp--0 psi to 10 psi0-5 CFM3/8"9A-
RFQ
F9821 OBAC0 psi to 15 psi3/4 hp--0 psi to 15 psi0-10 CFM3/8"8.3A€1,482.33
E9832 W/HANS0N0 psi to 15 psi1 1/2 hp--0 psi to 15 psi0-20 CFM3/8"16A€3,148.22
E9821 IND. INTERCHANG0 psi to 15 psi3/4 hp--0 psi to 15 psi0-10 CFM1/2"8.3A€1,482.33
G9832 OBAC0 psi to 15 psi1 1/2 hp--0 psi to 15 psi0-20 CFM3/8"16A€3,148.22
E9821 W/ 3/8 HANSEN0 psi to 15 psi3/4 hp--0 psi to 15 psi0-10 CFM3/8"8.3A€1,482.33
H9806 OBAC0 psi to 15 psi1/4 hp--0 psi to 10 psi0-5 CFM3/8"5.5A€1,033.20
I98062 psi1/4 hp9"13"2 psi to 12 psi---€1,096.43
StyleModelRpmMotor Enclosure DesignHpWidthMaterialColorVoltageLengthPrice (ex. VAT)
A9833-E1425 RPMTotally Enclosed Fan Cooled1 1/2 hp10"Rigid MetalGray220V AC27"€4,082.41
A98331725 RPMXPFC1 1/2 hp10"Rigid MetalGray-27"€4,254.64
ALLEGRO SAFETY -

Diaphragm Sampling Pumps

StyleModelHpWidthHeightVoltageLengthRpmCord LengthPump Type
A98051/8 hp5"9 1/2"115V AC10 1/2"3450 RPM6.5 ft.Diaphragm Pump
RFQ
A9805-881/8 hp5"9 1/2"115V AC10 1/2"3450 RPM6.5 ft.Diaphragm Pump
RFQ
ALLEGRO SAFETY -

Complete SAR Systems

StyleModelMPNPrice (ex. VAT)
A9890-04 HANSEN9890-04 HANSEN€1,753.34
B9891-5 OBAC9891-5 OBAC€511.50
StyleModelHpWidthVoltageHeightLengthVane MaterialRpmCord LengthPrice (ex. VAT)
A98011/10 hp3 3/4"115V AC-7"Carbon3450 RPM6.5 ft.€386.27
A9801-881/10 hp3 3/4"115V AC6"7"Carbon3450 RPM6.5 ft.€359.74
StyleModelHpWidthHeightMaterialColorLengthTypePressure RangePrice (ex. VAT)
A9821-E3/4 hp9"13"Rigid MetalBlue16"Rotary Vane2 psi to 12 psi€1,391.02
A98213/4 hp9"13"Rigid MetalBlue16"Rotary Vane2 psi to 12 psi€1,391.02
StyleModelVoltageRpmHpWidthMaterialColorLengthTypePrice (ex. VAT)
A9832115V AC1725 RPM1 1/2 hp10"Rigid MetalGray27"Rotary Vane€3,088.56
A9832-E220V AC1425 RPM1 1/2 hp10"Rigid MetalGray27"Rotary Vane€3,231.93
ALLEGRO SAFETY -

Air Driven Air Pump, 0 To 15 PSI Schrader

ModelItemPrice (ex. VAT)
9850 W/1/4 SCHRADERAF4YZN€3,143.94
ALLEGRO SAFETY -

Stand, Sampling Pump

ModelItemPrice (ex. VAT)
9804-08AG8GAK€43.63
ALLEGRO SAFETY -

Six Worker Pump Guard/Shroud, Pump

ModelItemPrice (ex. VAT)
9842-91AG8GDB-
RFQ

We are here to help!

Looking for a part not listed here?