Supplied Air Compressors And Ambient Air Pumps

Filter

ALLEGRO SAFETY -

Ambient Air Pumps

Allegro ambient air pumps are rotary vane, oil-less compressors designed for transferring fresh air for applications like spray foaming, painting and finishing. They are provided with a firm metal base & housing with powder coating, offering scratch resistance. They have a quick-connect rectus air fitting to connect the hose to the outlet and a brass pressure relief valve for air delivery adjustment. These UL recognised pumps are capable of withstanding working pressure up to 15 psi and can easily work in a temperature range of 32 - 104 degrees F. Choose from a wide range of these air pumps, available in 8.25 and 23.5 inch lengths.

StyleModelOperating PressureHpWidthHeightPressure RangeFlow RateCoupler SizeCurrent DrawnPrice (ex. VAT)
A9850 W/3/8 HANSEN--------€3,143.94
B9900-45--3 1/2"6 3/4"-0-1 LPM--€1,407.55
C9850--9 1/2"-2 psi to 12 psi---€3,275.02
D9806-E--------€1,081.89
RFQ
E9806 HANSEN0 psi to 10 psi1/4 hp--0 psi to 10 psi0-5 CFM3/8"9A-
RFQ
F9821 OBAC0 psi to 15 psi3/4 hp--0 psi to 15 psi0-10 CFM3/8"8.3A€1,482.33
E9832 W/HANS0N0 psi to 15 psi1 1/2 hp--0 psi to 15 psi0-20 CFM3/8"16A€3,148.22
E9821 IND. INTERCHANG0 psi to 15 psi3/4 hp--0 psi to 15 psi0-10 CFM1/2"8.3A€1,482.33
G9832 OBAC0 psi to 15 psi1 1/2 hp--0 psi to 15 psi0-20 CFM3/8"16A€3,148.22
E9821 W/ 3/8 HANSEN0 psi to 15 psi3/4 hp--0 psi to 15 psi0-10 CFM3/8"8.3A€1,482.33
H9806 OBAC0 psi to 15 psi1/4 hp--0 psi to 10 psi0-5 CFM3/8"5.5A€1,033.20
I98062 psi1/4 hp9"13"2 psi to 12 psi---€1,096.43
StyleModelRpmMotor Enclosure DesignHpWidthMaterialColorVoltageLengthPrice (ex. VAT)
A9833-E1425 RPMTotally Enclosed Fan Cooled1 1/2 hp10"Rigid MetalGray220V AC27"€4,082.41
A98331725 RPMXPFC1 1/2 hp10"Rigid MetalGray-27"€4,254.64
ALLEGRO SAFETY -

Diaphragm Sampling Pumps

StyleModelHpWidthHeightVoltageLengthRpmCord LengthPump Type
A98051/8 hp5"9 1/2"115V AC10 1/2"3450 RPM6.5 ft.Diaphragm Pump
RFQ
A9805-881/8 hp5"9 1/2"115V AC10 1/2"3450 RPM6.5 ft.Diaphragm Pump
RFQ
AIR SYSTEMS INTERNATIONAL -

Low Pressure Ambient Air Pumps

StyleModelAir Flow RateOperating PressureHpCouplersFlow RateMotor Enclosure DesignPhasePeople ServedPrice (ex. VAT)
ABAC-109 CFM15 psi3/4 hpHansen9 CFM---€1,742.69
BBAC-1717 CFM0 psi to 15 psi1 1/2 hpHansen17 CFMTotally Enclosed Fan Cooled--€3,751.81
CBAC-20P20 CFM15 psi2 hp4-Totally Enclosed Fan Cooled14€4,760.74
CBAC-2021 CFM15 psi2 hpHansen21 CFM---€3,839.16
AIR SYSTEMS INTERNATIONAL -

Breathing Air Manifolds

StyleModelMax. PressureTypePeople ServedValve TypeAlarm TypePrice (ex. VAT)
AHP-CW1-3463000 psiOutlet Manifold Assembly4Safety Relief ValveLow Pressure Alarm Whistle€648.16
AHP-CW1-3475000 psiOutlet Manifold Assembly4Safety Relief ValveLow Pressure Alarm Whistle€729.69
AHP-CW1-7026000 psiOutlet Manifold Assembly4Safety Relief ValveLow Pressure Alarm Whistle€1,300.39
AIR SYSTEMS INTERNATIONAL -

Remote Inlet Snorkel Assemblies

StyleModelSizeTypePrice (ex. VAT)
ABAC-RSK1010 ft.Remote Inlet€83.86
RFQ
ABAC-RSK2525 ft.Remote Inlet€116.47
ABAC-RSK5050 ft.Remote Inlet€181.69
ABAC-RSK100100 ft.Remote Inlet€274.87
ABAC-RSK150150 ft.Remote Inlet€419.29
AIR SYSTEMS INTERNATIONAL -

Twin Air Series Compressors

Air Systems International Twin Air Series compressors are employed for supplying breathing air to workers in confined spaces providing air for pneumatic tools and equipment. These compressors support air-operated systems in remote areas without access to a fixed air supply. They feature 10-inch pneumatic tires that enable easy portability and a built-in skid plate to facilitate stair climbing, making them suitable for use in various work environments. These Twin Air Series compressors have an 8-gallon Twin-Air tank assembly that provides 8.5 cubic feet of air storage at 110 psi, allowing stable air supply even during peak demand periods. They are equipped with 1/2 inch 5000 Series Hansen-style coupling outlets for easy connection to air hoses.

StyleModelNoise LevelOperating PressureHpWidthHeightAir Flow RateVoltageDuty CyclePrice (ex. VAT)
ATA-1-110 psi2 hp---115/230V AC--
RFQ
ATA-3G70 dBA @ 3 ft.110 psi2 hp24"22"-115/230V ACContinuous-
RFQ
BTA-370 dBA @ 3 ft.110 psi2 hp24"22"6.8 CFM115/230V ACContinuous€8,112.18
CTA-3T70 dBA @ 3 ft.110 psi2 hp24"22"-115/230V ACContinuous€811.22
RFQ
BTA-3EA70 dBA @ 3 ft.110 psi2 hp24"22"6.8 CFM-Continuous€8,560.59
BTA-3-5070 dBA @ 3 ft.110 psi2 hp24"22"6.8 CFM-Continuous€8,112.18
BTA-3EXPBelow 70 dBA @ 3 ft.110 psi2 hp24"22"6.8 CFM-Continuous€9,779.45
AIR SYSTEMS INTERNATIONAL -

Portable Cool-Air Series Pumps

StyleModelHpVoltagePeople ServedFlow Rate @ 4 PsiMotor TypeMotor Enclosure DesignFlow Rate @ 15 PsiPhasePrice (ex. VAT)
ABAC-20P-3T--4-----€5,236.81
ABAC-17-3T1 1/2 hp115/208-230V AC315 CFMElectricTotally Enclosed Fan Cooled12 CFM1€5,149.46
RFQ
ABAC-20-3T2 hp115/208-230V AC420 CFMPneumaticTotally Enclosed Fan Cooled16 CFM1€5,324.16
RFQ
ABAC-10-3T3/4 hp100-115/ 208-230V AC29.5 CFMElectricOpen Dripproof-1€2,441.51
RFQ
AIR SYSTEMS INTERNATIONAL -

Breathing Air Compressor Systems

StyleModelPeople ServedHpAir Flow RateVoltageOperating PressureWidthHeightPhasePrice (ex. VAT)
ACOMP-1-2 hp-115/230V AC-22"46"1-
RFQ
ACOMP-22--------
RFQ
ACOMP-332 hp6.8 CFM115/230V AC110 psi--1€9,779.45
ACOMP-3EA32 hp6.8 CFM----1€11,410.04
ALLEGRO SAFETY -

Complete SAR Systems

StyleModelMPNPrice (ex. VAT)
A9890-04 HANSEN9890-04 HANSEN€1,753.34
B9891-5 OBAC9891-5 OBAC€511.50
StyleModelHpWidthVoltageHeightLengthVane MaterialRpmCord LengthPrice (ex. VAT)
A98011/10 hp3 3/4"115V AC-7"Carbon3450 RPM6.5 ft.€386.27
A9801-881/10 hp3 3/4"115V AC6"7"Carbon3450 RPM6.5 ft.€359.74
StyleModelHpWidthHeightMaterialColorLengthTypePressure RangePrice (ex. VAT)
A9821-E3/4 hp9"13"Rigid MetalBlue16"Rotary Vane2 psi to 12 psi€1,391.02
A98213/4 hp9"13"Rigid MetalBlue16"Rotary Vane2 psi to 12 psi€1,391.02
StyleModelVoltageRpmHpWidthMaterialColorLengthTypePrice (ex. VAT)
A9832115V AC1725 RPM1 1/2 hp10"Rigid MetalGray27"Rotary Vane€3,088.56
A9832-E220V AC1425 RPM1 1/2 hp10"Rigid MetalGray27"Rotary Vane€3,231.93
AIR SYSTEMS INTERNATIONAL -

Portable Cool-Air Series Pumps, CO Monitor

StyleModelHpVoltagePeople ServedMotor Enclosure DesignFlow Rate @ 4 PsiTypePhaseTemp. RangePrice (ex. VAT)
ABAC-173TCO1 1/2 hp115/208-230V AC3Totally Enclosed Fan Cooled15 CFMTwin Air Tank With CO Monitor1+140°F to +180°F€6,110.34
ABAC-203TCO2 hp115/208-230V ACUp To 4 WorkersTotally Enclosed Fan Cooled----€6,285.04
ABAC-103TCO3/4 hp100-115/ 208-230V AC2Open Dripproof9.5 CFMTwin Air Tank With CO Monitor1+140°F to +180°F€4,013.87
RFQ
AIR SYSTEMS INTERNATIONAL -

Explosion Proof Compressor, 25 ft. Power Cord, 125 psi

ModelItemPrice (ex. VAT)
TA3-AXAFAH2KNW€15,112.06
ALLEGRO SAFETY -

Air Driven Air Pump, 0 To 15 PSI Schrader

ModelItemPrice (ex. VAT)
9850 W/1/4 SCHRADERAF4YZN€3,143.94
BULLARD -

Ambient Air Pump 5 Psi

ModelItemPrice (ex. VAT)
EDP10AC8JBW€2,225.22
DIXON -

Compressor Y, 1 Inch Female NPT Inlet, Iron, 3/4 Inch Male NPT Outlet

ModelItemPrice (ex. VAT)
Y10075AL9XUD€86.92
ALLEGRO SAFETY -

Six Worker Pump Guard/Shroud, Pump

ModelItemPrice (ex. VAT)
9842-91AG8GDB-
RFQ
AIR SYSTEMS INTERNATIONAL -

Frag Station, 2 Cylinder

ModelItemPrice (ex. VAT)
BAFC-10GISAH2KPB-
RFQ
AIR SYSTEMS INTERNATIONAL -

Fill Compressor, CO Monitor

ModelItemPrice (ex. VAT)
FCFS-2BP3WAH2KPC-
RFQ
12

Supplied Air Compressors And Ambient Air Pumps

Raptor Supplies offers an extensive range of air pumps and breathing air compressors from Air Systems International, Allegro and Bullard. The high-performance ambient air pumps from Allegro are designed for providing clean, breathable air for up to two full / half face respirator users or a single hood user. These portable air pumps feature a brass pressure relief valve to adjust the airflow, a steel handle for easy transportation and a 3/4 hp, single-phase powerful motor capable of delivering 1725 rpm at 50 Hz. They do not require internal lubrication for continuous-duty operation, thereby eliminating the need for expensive carbon monoxide monitors. These air pumps have a maximum pressure rating of 15 psi and come equipped with quick-connect OBAC fittings to connect the air hose on the outlet.
We also provide a wide variety of air compressor systems from Air Systems International, capable of providing Grade-D breathing air for up to 3 workers wearing pressure demand respirators. These portable air compressor systems feature a continuous-duty rotary vane air compressor mounted on Twin-Air Tank assembly that provides cool air and a built-in skid plate for going up or downstairs.
Along with these aforementioned products, replacement parts such as adapters, exhaust filters, brackets, barb connectors, cable clips and cap nuts are also available on Raptor Supplies.

We are here to help!

Looking for a part not listed here?