Suction Line Accumulators

Filter

StyleModelCapacityOutside Dia.HeightConnection TypeMounting OrientationPrice (ex. VAT)
AVA356S3.69 lbs.3"15"SweatUniversal€141.23
APA4065-9-5C4.38 lbs.4"-SweatUniversal€218.51
AVPA589-6SRD6.13 lbs.5"9"SweatUniversal€222.17
AVPA5812-7SRD8.44 lbs.5"12"SweatUniversal€232.37

Suction Line Accumulators

Suction accumulators prevent liquid refrigerant flood-back to the compressor, typically used on heat pumps, transport refrigeration systems, low-temperature supermarket refrigeration systems. These Parker suction accumulators are equipped with protective screens and orifice assembly on U-tubes saving them against contaminants affecting metering function. The fittings and U-tubes are coordinated to accumulator holding limit and absolute framework charge for minimum pressure drop and maximum refrigerant flow. Choose from a range of these UL listed suction accumulators, available in 3.4, 3.8, 5.6 lb and 7.8 inch capacities.

We are here to help!

Looking for a part not listed here?