Strapping Dispensers

Filter

<p>Strapping dispensers make the strapping of cartons and pallets simple and fast. These strapping dispensers are ideal for efficient strapping operations using automated machines or manual tools.</p>
MIP TOOLS -

Strapping Dispensers

StyleModelMin. Strapping WidthMax. Strapping WidthWheel MaterialWheel Dia.FinishColorPrice (ex. VAT)
AMIP-90001/2"3/4"Rubber8"High GlossBlack-
RFQ
BMIP-83003/8"3/4"--High GlossBlack€561.60
VESTIL -

Strapping Carts

StyleModelStrap MaterialDepthHeightLengthMax. Core Dia.Max. Core WidthNumber Of CastersTray HeightPrice (ex. VAT)
ASTRAP-P2Polypropylene25 3/8"42 1/4"22"25"25"49"€744.54
BSTRAP-FPPolypropylene And Steel26.438"48.812"26.437"16"8"23 1/2"€898.37
CSTRAP-VHPolypropylene And Steel30.688"42"27"28"8"24 1/2"€1,370.42
DSTRAP-WALLPolypropylene And Steel14 7/8"30 3/8"10 3/4"25"8"--€481.44
MIP TOOLS -

Strapping Dispensers, Heavy Duty

StyleModelMax. Strapping WidthWheel Dia.Min. Strapping WidthWheel MaterialFinishColorPrice (ex. VAT)
AMIP-83501 1/4"-3/4"-High GlossBlack€1,650.60
BMIP-65502"8"3/4"RubberHigh GlossBlack-
RFQ
CMIP-68502"10"3/4"RubberHigh GlossBlack-
RFQ
MIP TOOLS -

Strapping Dispensers, Regular Duty

StyleModelMin. Strapping WidthMax. Strapping WidthWheel Dia.Wheel MaterialFinishColorPrice (ex. VAT)
AMIP-62503/4"2"10"RubberHigh GlossBlack-
RFQ
AMIP-61003/8"3/4"8"RubberHigh GlossBlack€358.20
BMIP-52003/8"3/4"10"RubberHigh GlossBlack€329.40
CMIP-51003/8"3/4"7"RubberHigh GlossBlack€313.20
VESTIL -

STRAP-PS Series Strapping Carts

StyleModelStrap MaterialDepthHeightLengthWidthMax. Core Dia.Max. Core WidthMin. Core Dia.Price (ex. VAT)
ASTRAP-PS-PPolypropylene20"38"20"18 1/2"25"25"8"€296.95
BSTRAP-PS-HDPolypropylene And Steel22.312"43"20 1/2"24 7/8"25"25"8"€302.18
MIP TOOLS -

Strapping Dispensers, Light Duty

StyleModelMax. Strapping WidthMin. Strapping WidthWheel MaterialWheel Dia.FinishColor
AMIP-80001 1/4"3/8"Rubber6"High GlossBlack
RFQ
BMIP-50003/4"3/8"Rubber6"High GlossBlack
RFQ
ENCORE -

Strapping Carts

StyleModelMin. Strapping WidthMax. Strapping WidthStrapping WindFor Core Dia.Cart DesignWheel Dia.FinishWheel TypePrice (ex. VAT)
AEP-30801/2"3/4"Oscillated16"Standard Duty10"Unfinished-€444.48
BEP-32001/2"3/4"Oscillated16"-10"UnfinishedRubber€659.54
CEP-31001/2"3/4"Oscillated16"-10"UnfinishedRubber€445.19
DEP-30501/2"3/4"Oscillated16"--Unfinished-€462.83
EEP-30201/2"3/4"Oscillated3"--Unfinished-€129.11
FEP-33503/4"2"Ribbon16"Heavy Duty10"UnfinishedRubber€781.38
GEP-30553/4"1 1/4"Ribbon16"--Unfinished-€413.69
HEP-33403/4"1 1/4"Ribbon16"-10"UnfinishedRubber€517.90
GRAINGER -

Strapping Carts

StyleModelCart DesignFor Core Dia.Wheel Dia.Wheel TypeMin. Strapping WidthMax. Strapping WidthStrapping WindFinishPrice (ex. VAT)
A48UY02Heavy Duty16"10"Semi Pneumatic1/2"1 1/4"OscillatedPowder Coated€525.97
B48UY03Standard Duty8", 16"6"Plastic1/2"1 1/4"OscillatedPowder Coated€491.70
SIGNODE -

Strapping Dispenser

StyleModelCore Dia.Overall HeightOverall LengthOverall WidthCoil TypeMaterialPrice (ex. VAT)
ADD-1A6", 16"41"25"12"Mill Wound-€1,109.66
BDF-10RW8", 16"41"28"18 1/2"-Steel€1,204.54
CDF-158", 16"37 3/4"16"25"Mill Wound-€903.14
D42230016"38"28 1/2"18"Plastic-€881.59
WESCO -

Universal Strapping Truck, 10 x 1-3/4 Inch Size, Semi-Pneumatic Wheel

ModelItemPrice (ex. VAT)
272286AG7KGD€627.95

Strapping Dispensers

Strapping dispensers, also known as strapping carts, hold steel or plastic strapping coils to keep materials organised. These strapping dispensers are equipped with wheels that allow users to move these units around job sites. Strapping dispensers secure coils through the core and feature a brake that stops the roll from unwinding / turning when not in use. They have an in-built tray or bucket that holds seals and tools. These strapping dispensers are used in outdoor lumber yards & warehouses, and are ideal for applications where large items cannot be used as floor standing strapping machines.

Uses

Strapping dispensers are used for holding steel or plastic strapping coils to keep materials organised. These strapping dispensers are ideal for the fibre & textile, pharmaceutical, construction, manufacturing and food & beverage industries.

Features

Signode strapping dispensers

  • Signode's high performance polyester & polypropylene straps, tools and automatic / semi automatic power strapping machines are suitable for reinforcement, closure, baling, unitising and bundling.
  • These strapping dispensers provide load integrity and uniform strap placement for low, medium & high speed production.
  • Signode strapping dispensers protect products from transportation and storage hazards.
  • These strapping dispensers can be used in both new and existing production lines, allowing easy maintenance.
  • Signode strapping dispensers feature a robust design with inflatable tyres for smooth mobility in different terrains.
  • Signode DD-1A is a versatile strapping dispenser designed for poly strapping up to 3/4 inches. DD1A strapping dispenser comes equipped with a tool tray for keeping strapping tools in place when not in use and a strap troller that not only makes dispensing easy, but acts as a brake when the desired length is reached.
  • These Signode strapping dispensers are available in core diameters ranging from 6 to 16 inches.

Vestil strapping dispensers

  • Vestil STRAP-PS Series strapping dispensers are designed for both steel and poly strapping.
  • These strapping dispensers are equipped with multi-tier discs that allow the use of 3 strapping core sizes.
  • Vestil strapping dispensers come with hard rubber / plastic wheels for smooth mobility and excellent floor protection.
  • These strapping dispensers incorporate a storage tray for holding seals, clips and tools.
  • Vestil wall mounted strapping dispensers feature mounting bracket pivots for use in all directions.
  • These Vestil wall mounted units pivot up to 180 degrees to ensure easy loading of new strapping coils.
  • These wall mounted strapping dispensers are used with strapping core sizes of 16 x 3, 16 x 6 and 8 x 8 inches.
  • Selected strapping dispensers come with powder coated finish for resisting corrosion on exposed surfaces.

MIP strapping dispensers

  • MIP strapping dispensers are designed for holding steel strapping and are ideal for applications in the construction, fibre & textile, pharmaceutical, manufacturing and food & beverage industries.
  • These strapping dispensers are portable to allow easy access and feed ribbon wound coils from outside.
  • MIP strapping dispensers feature high gloss finish for shiny appearance and resisting corrosion on exposed surfaces.
  • These strapping dispensers are equipped with rubber wheels for vibration dampening and excellent floor protection.

Caristrap

  • Strapping carts for poly cord strapping are designed to hold poly cord strapping coils.
  • They secure coils through the core, allowing operators to pull strapping off the coil as needed, and have a brake that stops the roll from turning or unwinding when not in use.
  • A built in bucket or tray holds tools and seals. Use these carts in warehouses / outdoor lumber yards, or applications where strapping materials need to be transported.
  • These carts are not compatible with steel, polyester or polypropylene strapping coils.
  • Strapping carts, sometimes called strapping dispensers, hold plastic or steel strapping coils to keep materials organised and have wheels that allow operators to move the units around worksites.

Working Mechanism

Each dispenser accommodates a coil of ribbon wound or mill wound material. The operator pulls gently on the strap end and the strap easily gets paid off from the dispenser. On most dispensers, a strap guide roller set makes strap pay-off smooth and also works as a strap over run brake system.

Standards and Approvals

Frequently Asked Questions

How far apart should strapping be?

Ceiling strapping should be installed perpendicular to the joists above, at every 16 inches. A sheet of drywall is 48 inches or 4 feet wide, therefore 16 inch on-centre spacing permits the drywall to be strapped / fastened 4 times (one on each end and two in the middle) across its width.

What is strapping used for?

Strapping materials are used for securing pallet loads and bundling products together during storage and transport. When used for palletising, they are complemented by the additional safety of stretch wrap.

What is the best strapping material?

Steel is the most commonly used strapping material owing to its high tensile strength. Steel strapping can be used for securing even the bulkiest loads, like construction materials, logs or industrial equipment, to flatbed rail cars or trucks for worldwide shipping.

What is the difference between polyester and polypropylene strapping?

Polyester strapping is smooth and glossy while polypropylene strapping has matte finish and is usually embossed. Polyester retains high tension over a long time period while polypropylene has low tension retention (often loses about half of the applied tension within an hour after being applied.)

We are here to help!

Looking for a part not listed here?