HUBBELL WIRING DEVICE-KELLEMS Strain Relief Connector

Filter

HUBBELL WIRING DEVICE-KELLEMS -

Strain Relief Cord Connectors

StyleModelCord Dia. RangeMaterialConduit SizeColorLengthMale/femaleTypeLiquid Tight / Dust TightPrice (ex. VAT)
AFHC10340.5" to 0.63"Aluminum-Brown2.1"FemaleStraightLiquid Tight€53.11
BVHC1024ZP0.5" to 0.63"Zinc Plated Steel1/2"Brown1.9"Male45°Liquid Tight€36.03
CSHC1008CR0.13" to 0.19"Nylon3/8"Gray1.53"MaleStraightLiquid Tight€17.48
DSHC1003SS0.19" to 0.25"Stainless Steel1/4"Red1 9/25"MaleStraightLiquid Tight€164.51
ESHC1003CR0.19" to 0.25"Nylon1/4"Gray1.53"MaleStraightLiquid Tight€17.48
FVHC1022ZP0.25" to 0.38"Zinc Plated Steel1/2"White-Male45°Liquid Tight€73.65
GVHC1023ZP0.38" to 0.5"Zinc Plated Steel1/2"Blue1.9"Male45°Liquid Tight€73.65
HFHC10430.88" to 1"Aluminum1"Gray2.3"FemaleStraightLiquid Tight€85.53
IVHC10521" to 1.13"Aluminum1 1/4"-3.9"Male45°Liquid Tight€97.37
JSHC10471" to 1.13"Aluminum1"White-MaleStraightLiquid Tight€66.85
JSHC10621.5" to 1.63"Aluminum1 1/2"White2.95"MaleStraightLiquid Tight€120.48
JSHC10481.13" to 1.25"Aluminum1"White-MaleStraightLiquid Tight€66.85
KVHC10531.13" to 1.25"Aluminum1 1/4"-3.9"Male45°Liquid Tight€111.53
LSHC1054ZP1.25" to 1.38"Malleable Iron1 1/4"-2 2/5"MaleStraightLiquid Tight€132.49
JSHC10611.38" to 1.5"Aluminum1 1/2"White2.95"MaleStraightLiquid Tight€120.48
JSHC10631.63" to 1.75"Aluminum1 1/2"White2.95"MaleStraightLiquid Tight€139.42
JSHC10761.69" to 1.81"Aluminum2 1/2"White4"MaleStraightLiquid Tight€184.79
JSHC10861.69" to 1.81"Aluminum3"White4"MaleStraightLiquid Tight€213.75
JSHC10641.75" to 1.88"Aluminum1 1/2"White2.95"MaleStraightLiquid Tight€120.48
JSHC10711.81" to 1.94"Aluminum2"White3.58"MaleStraightLiquid Tight€178.13
JSHC10881.94" to 2.06"Aluminum3"White4"MaleStraightLiquid Tight€213.75
JSHC10781.94" to 2.06"Aluminum2 1/2"White4"MaleStraightLiquid Tight€184.79
JSHC10792.06" to 2.19"Aluminum-White4"MaleStraightLiquid Tight€184.79
JSHC10802.19" to 2.31"Aluminum2 1/2"White4"MaleStraightLiquid Tight€184.79
JSHC10902.19" to 2.31"Aluminum3"White4"MaleStraightLiquid Tight€213.75
HUBBELL WIRING DEVICE-KELLEMS -

Underground Cord Connectors

Hubbell Wiring Device-Kellems underground cord connectors are used to prolong the life of underground cables for use in wet and corrosive environments. They reduce tension, vibration or flexure on the terminals and joints when electrical cords are connected to panels or electrical enclosures. These liquid-tight cord connectors feature connectors with grooves & compression nuts to connect the cable securely into the port without stripping the threading and provide corrosion resistance. They are integrated with a Gotcha ring for reducing friction and allowing a finer adjustment to the cord. Choose from a wide range of these underground feeder connectors, available in aluminium and nylon constructions.

StyleModelMaterialLengthTypeConduit SizeCord Dia. RangeColorLiquid Tight / Dust TightMale/femalePrice (ex. VAT)
AUFC0001Aluminum1.65"Straight1/2"0.25" to 0.55"-Liquid TightFemale€17.07
BUFC0001CRNylon2.05"Straight1/2"0.25" to 0.55"GrayLiquid TightFemale€18.42
HUBBELL WIRING DEVICE-KELLEMS -

Cord Connectors

Hubbell Wiring Device-Kellems cord connectors are used to securely insulate, anchor & protect cables at socket box / panel entry points. These straight, dust-tight connectors feature nylon construction to provide low friction, high tensile strength and excellent abrasion & wear resistance. They snap into mounting holes simply via fingertip pressure, and are available in lengths of 1.84, 2.18 and 2.6 inches. Raptor Supplies also offers 45 degree cord connectorsfeaturing lightweight aluminium construction for durability & UV resistance.

StyleModelCord Dia. RangeMaterialLengthLiquid Tight / Dust TightTypeCord Dia. (in.)ColorConduit SizePrice (ex. VAT)
AHS1003G0.3" to 0.36"Nylon2.18"Dust TightStraight0.30" to 0.36"Gray3/4"€1.36
AHS1001G0.22" to 0.27"Nylon1 21/25"Dust TightStraight0.22" to 0.27"Gray-€1.07
BUFC00030.26" to 0.78"Aluminum1.65"Liquid TightStraight---€22.42
AHS1002G0.28" to 0.32"Nylon1 21/25"Dust TightStraight0.28" to 0.32"Gray-€1.36
CHS1004G0.32" to 0.43"Nylon2 3/5"Dust TightStraight0.32" to 0.43"Gray3/4"€2.02
HUBBELL WIRING DEVICE-KELLEMS -

Cord Connectors, 45 Degrees, Male, Liquidtight System

Hubbell Wiring Device cord connectors minimise tension on joints & terminals when they are connected to electrical enclosures. They are suitable for use with A listed nylon washers in wet & corrosive environments and feature aluminium construction ensuring high tensile strength & durability. These NEMA type 4, 4X, 12 & 13 liquid-tight connectors reduce the arc of bend & distribute strain over the length of mesh and have locknut or tapped openings to resist loosening under high torque & vibrations. Further, they are integrated with strain reliefs for providing transitions from flexible cables to connection points or rigid connectors and the configured male threads establish strong & secure connections. Choose from a wide range of these connectors, available in white, brown and yellow colours having lengths of 1 or 2 inches.

StyleModelConduit SizeLengthCord Dia. RangeColorTypeMaterialLiquid Tight / Dust TightMale/femalePrice (ex. VAT)
AVHC10221/2"1.9"0.25" to 0.37"White45°AluminumLiquid TightMale€34.01
BVHC10231/2"1.9"--Strain ReliefAluminum--€34.01
CVHC10241/2"1.9"0.5" to 0.63"Brown45°AluminumLiquid TightMale€34.01
DVHC10363/4"2 1/2"0.5" to 0.63"Brown45°AluminumLiquid TightMale€61.90
EVHC10373/4"2 1/2"0.63" to 0.75"Yellow45°AluminumLiquid TightMale€58.97
HUBBELL WIRING DEVICE-KELLEMS -

Straight Cable Connectors

Hubbell Wiring Device-Kellems straight cable connectors are used for connecting wires to a PCB, or terminating cables into a socket / plug. These UL listed & CSA certified cord connectors feature a one-piece body integrated with machined threads to protect from skipping. They are made of nylon / machined aluminium to offer excellent machinability, low friction and high pressure-bearing capacity. These connectors are capable of withstanding temperatures ranging from -30 to 107 degrees C.
Raptor supplies also offers 45 degree cord connectorsequipped with locking nuts to resist loosening due to vibrations.

StyleModelMaterialCord Dia. RangeColorLengthConduit SizeMale/femaleTypeMin. Throat Dia.Price (ex. VAT)
ASEC505GALN--------€6.20
ASEC755GALN--------€8.62
ASEC75GALN--------€8.33
ASEC50GALN--------€5.97
BSHC1008Aluminum0.13" to 0.19"-1 9/25"1/4"MaleNPT0.13"€16.94
CSHC1046Aluminum---1"MaleNPT0.88"€66.85
CSHC1055Machined Aluminum0.75" to 0.88"-2 11/25"1 1/2"MaleNPT0.75"€84.19
CSHC1051Machined Aluminum0.88" to 1"-2 11/25"1 1/4"MaleNPT0.88"€72.05
DSECP11GANylon0.23" to 0.4"Gray1 12/25"-FemaleStraight And Low Profile0.23"€4.69
ESECP9BANylon0.18" to 0.31"Black1 1/4"-FemaleStraight And Low Profile0.18"€3.90
FSHC2037CRNylon0.63" to 0.75"Gray2.15"-MaleNPT0.63"€19.48
GSEC38GANylon0.18" to 0.31"Gray1.41"3/8"FemaleNPT0.18"€4.05
HSECP9GANylon0.18" to 0.31"Gray1 1/4"-FemaleStraight And Low Profile0.18"€3.90
ISECP21BANylon0.45" to 0.71"Black1.89"-FemaleStraight And Low Profile0.45"€7.21
JSECP16GANylon0.23" to 0.53"Gray1 17/25"-FemaleStraight And Low Profile0.23"€5.16
KSEC75GANylon0.45" to 0.71"Gray--FemaleNPT0.45"€8.27
LSEC75BANylon0.45" to 0.71"Black--FemaleNPT0.45"€5.16
MSEC50GANylon0.17" to 0.45"Gray1.7"-FemaleNPT0.17"€5.06
NSEC50BANylon0.17" to 0.45"Black1.7"-FemaleNPT0.17"€3.17
OSECP7GANylon0.11" to 0.25"Gray1 4/25"-FemaleStraight And Low Profile0.11"€3.75
PSHC2024CRNylon0.5" to 0.62"Gray2.03"1/2"MaleNPT0.5"€17.88
QSECP7BANylon0.11" to 0.25"Black1 4/25"-FemaleStraight And Low Profile0.11"€3.75
RSECP21GANylon0.45" to 0.71"Gray1.89"-FemaleStraight And Low Profile0.45"€7.21
SSECP16BANylon0.23" to 0.53"Black1 17/25"-FemaleStraight And Low Profile0.23"€5.16
TSHC2023CRNylon0.38" to 0.5"Black2.03"1/2"MaleNPT0.38"€17.61

We are here to help!

Looking for a part not listed here?