Straight Line Action Clamps

Filter

Straight line action clamps are ideal for assembling, welding, tensioning & fixture checking applications, where there is a need to drill, cut or hold workpieces. These tools hold...Read more

DESTACO -

FO, FL, G Series Straight Line Action Clamps

Destaco FO, FL, G Series straight line action clamps are ideal for applications where workpiece thicknesses and tolerances vary. These straight line action clamps are recommended for clamping between ribs and hollow spaces that are difficult to reach. These FO, FL, G straight line clamps feature a compact design that allows both single part & mass production. These Destaco straight line action clamps are equipped with a plunger and hand wheel / hand lever that can be operated either by one hand or both hands, separately or simultaneously. They have a foot mounted, flanged base for ease of installation and are capable of withstanding loads up to 4000 lb. These Destaco FO, FL, G Series straight line action clamps are designed only for axial loads, and an additional radial support of the plunger is recommended for use with side loads.

StyleModelHolding CapacityMounting BasePlunger HeightMounting TypeRapid StrokeMax. Clamping StrokeMaterialPlungerPrice (ex. VAT)
AFO-082-40335 lbs.Foot0.71"Foot40 mm2 mmSteelRound€250.31
BFO-121-45675 lbs.Foot0.79"Foot45 mm3 mmSteelRound€288.89
CFO-120675 lbs.Foot0.79"Foot100 mm, 200 mm, 300 mm5 mmSteelRound€295.26
CFL-122-45675 lbs.Flange-Flange40 mm3 mmSteel-€301.54
DFL-120675 lbs.Flange-Flange100 mm, 200 mm, 300 mm3 mmSteelRound€463.89
EFO-122-45675 lbs.Foot0.79"Foot40 mm3 mmSteelRound€509.14
FFL-121-45675 lbs.Flange-Flange45 mm3 mmSteelRound€421.46
GFL-1602020 lbs.Flange1.1"Flange100 mm, 200 mm, 300 mm4 mmSteelRound€547.89
HFO-161-602020 lbs.Foot1.18"Foot60 mm4 mmSteelRound€385.72
CFO-162-602020 lbs.Foot1.18"Foot60 mm4 mmSteel-€360.79
CFL-162-602020 lbs.Flange1.1"Flange60 mm4 mmSteel-€397.44
IFL-161-602020 lbs.Flange1.1"Flange60 mm4 mmSteelRound€385.72
CFO-1602020 lbs.Foot1.18"Foot100 mm, 200 mm, 300 mm4 mmSteelRound€582.69
JFO-221-804045 lbs.Foot1.38"Foot80 mm4 mmSteel-€611.74
CFO-2204045 lbs.Foot1.38"Foot100 mm, 200 mm, 300 mm4 mmSteelRound€571.80
DESTACO -

Straight Line Action Clamps

StyleModelMaterialPlungerPrice (ex. VAT)
A685-SSteelSquare€246.87
RFQ
B85P5-102B800H0Steel-€1,998.82
RFQ
DESTACO -

624 Series Straight Line Action Clamps

StyleModelPlunger HeightPlunger Thread SizeMaterialToggle Lock PlusHolding CapacityMounting BasePlungerOverall LengthPrice (ex. VAT)
A624-MM0.75"M10SteelNo700 lbs.FlangeRound6 17/25"€101.31
B624-SS0.75"3/8"-16Stainless SteelNo700 lbs.FlangeRound6 17/25"€167.86
C6240.75"3/8"-16SteelNo700 lbs.FlangeRound6 17/25"€79.08
D624-MMRSS0.81"M10SteelYes700 lbs.FlangeRound-€180.25
E624-RSS2.63"3/8"-16Stainless SteelYes700 lbs.FlangeRound-€325.86
DESTACO -

G Series Straight Line Action Clamps

StyleModelHolding CapacityRapid StrokeMax. Clamping StrokeMaterialMounting BasePlungerPlunger Thread SizeClamping ForcePrice (ex. VAT)
AG-082/40335 lbs.40 mm2.5 mmSteelThrough HoleRound-100N€250.85
BG-120675 lbs.100 mm, 200 mm, 300 mm3 mmSteelThrough Hole--100N€299.19
CG-122-45675 lbs.40 mm3 mmSteelThrough HoleRound-100N€308.43
AG-121-45675 lbs.45 mm3 mmSteelThrough HoleRoundM5100N€536.95
DESTACO -

604 Series Straight Line Action Clamps

StyleModelHolding CapacityPlunger HeightPlunger Thread SizeMaterialOverall LengthMounting BasePlungerToggle Lock PlusPrice (ex. VAT)
A604-MM300 lbs.0.44"M8Steel4.96"FlangeRoundNo€58.58
B604300 lbs.11/25"5/16"-18Steel4.27"FlangeRoundNo€34.74
C604-SS400 lbs.0.44"5/16"-18Stainless Steel4.1"FlangeRoundNo€108.29
A604-MMSS400 lbs.1 1/2"M8Stainless Steel4.95"FlangeRoundNo€111.89
DESTACO -

670, 675, 690, 695 Series Straight Line Action Clamps

StyleModelHolding CapacityPlunger HeightPlunger Thread SizeOverall LengthOverall HeightBase LengthBase WidthMaterialPrice (ex. VAT)
A675-1MBPLS2400 lbs.1.37"M127 17/25"8.11"2 6/25"3 1/2"Steel€644.91
A670-1MBPLS2400 lbs.1.37"M1210.55"8.11"2 6/25"3 1/2"Steel€456.25
B695-1MBPLS5000 lbs.1.63"M169.45"6.37"3"4.02"Steel€741.59
B690-1MBPLS5000 lbs.1.63"M1613.31"6.37"3"4.02"Steel€741.59
DESTACO -

602 Series Straight Line Action Clamps

StyleModelPlunger HeightPlunger Thread SizeMaterialOverall LengthHandleHolding CapacityMounting BasePlungerPrice (ex. VAT)
A602-SS0.37"1/4"-20Stainless Steel4.1"Straight200 lbs.FlangeRound€119.53
B6020.37"1/4"-20Steel2.43"Straight200 lbs.FlangeRound€31.17
C602-MM0.37"M6Steel3.08"Routable200 lbs.FlangeRound€47.52
D602-MMSS0.47"#8-32Stainless Steel2.62"-200 lbs.FlangeRound€54.15
DESTACO -

5150 Series Heavy Duty Straight Line Action Clamps

StyleModelPlunger HeightPlunger Thread SizeMounting BaseToggle Lock PlusOverall LengthOverall HeightHolding CapacityMaterialPrice (ex. VAT)
A5150-MB1.14"M12SolidNo5 6/25"3 2/5"5800 lbs.Steel€140.04
A5150-B1.14"1/2"-13SolidNo5 6/25"3 2/5"5800 lbs.Steel€137.82
B5150-MBR1.14"M12SolidYes5 6/25"3.19"5800 lbs.Steel€179.93
C5150-BR1.14"1/2"-13SolidYes11.23"3.19"5800 lbs.Steel€225.06
D5150-R1.38"1/2"-13FlangeYes5 6/25"3.42"5800 lbs.Steel€177.91
E5150-M1.38"M12FlangeNo5 6/25"3.63"5800 lbs.Steel€126.48
F51501.38"1/2"-13FlangeNo11.23"3.63"5800 lbs.Steel€134.49
D5150-MR1.38"M12FlangeYes5 6/25"3.42"5800 lbs.Steel€208.68
DESTACO -

630 Series Straight Line Action Clamps

Destaco 630 Series straight line action clamp is used in various push / pull clamping operations. Its ergonomic design allows the handle to rotate and fall below the mounting surface to lock in retracted position. It is available in different lengths and heights.

StyleModelPlunger Thread SizeToggle Lock PlusOverall LengthHandle StyleBase LengthTypeBase Mounting CentersHolding CapacityPrice (ex. VAT)
A630-R3/8"-16Yes7.06"--Release, Straight Line Action1.63" x 3"2500 lbs.€179.64
B6303/8"-16No7.63"--Straight Line Action1.38" x 1.63"2500 lbs.€78.46
C630-MRM10Yes7.06"Thumb2 1/4"--2500 lbs.€120.42
D630-MM10No7.06"Straight5.03"--2500 lbs.€104.48
DESTACO -

609 Series Straight Line Action Clamps

Destaco straight line action clamp features a low-profile design with a high-holding capacity of 300 lb. This 609 Series straight line action clamp is available in straight and flanged base variants and used in welding, tensioning devices, assembling and testing of industrial equipment. It is available in different overall heights and lengths.

StyleModelPlunger HeightMounting BaseTypeHolding CapacityPlunger Thread SizeMaterialPlungerToggle Lock PlusPrice (ex. VAT)
A6090.97"FlangeStraight Line Action300 lbs.5/16"-18SteelRoundNo€42.12
B609-B1.82"StraightBase Mount300 lbs.5/16"-18SteelRoundNo€41.37
StyleModelMaterialPrice (ex. VAT)
A85D5-2C4L800004Steel€5,525.60
A85D5-2D4L820H04Steel€2,236.45
A85D5-2D4L800004Steel€1,960.74
DESTACO -

606 Series Straight Line Action Clamps

StyleModelPlunger Thread SizeHolding CapacityPlunger HeightMaterialMounting BasePlungerToggle Lock PlusOverall LengthPrice (ex. VAT)
A6065/16"-18450 lbs.22/25"SteelNarrow FlangeRoundNo6 18/25"€75.44
B606-MM8450 lbs.22/25"SteelNarrow FlangeRoundNo-€41.88
DESTACO -

601 Series Straight Line Action Clamps

Destaco 601 Series straight line action clamps are ideal for light machining applications in the aerospace, automotive and food & packaging industries. These clamps employ clamping force from the side rather than the top, securing workpieces in applications having limited space. They come equipped with a lever handle that engages the plunger to press against the workpiece & hold it in place while fixturing, welding, testing, plastic injection molding, CNC machining, assembling and staking or light pressworking of the industrial equipment. Besides locking in the extracted position, these straight line action clamps also allow the handle rotation and falling below the mounting plane to be locked in a retracted position. These straight line action clamps come with a flanged base with threaded holes that help in quick & secure mounting of the clamps to a worktable / flat surface and come integrated with a lever handle that engages the plunger to press against a workpiece & hold it in place. These Destaco clamps are made of steel for structural rigidity and resisting corrosion on exposed surfaces and are equipped with attached round plungers for quick & secure fastening. These straight line clamps feature a compact design for both single part & mass production, and are capable of withstanding loads up to 100 lb. Destaco clamps are compatible with Destaco 105203, 205208-M & 205943 spindles to provide high performance automation, workholding and containment solutions as well as optimum clamping force. These clamps are available in imperial and metric measurement variants on Raptor Supplies.
We also supply 602 Series straight clampsoffering load bearing capacities up to 200 lb.

StyleModelPlunger Thread SizeMaterialPlungerOverall LengthHolding CapacityPlunger HeightMounting BaseToggle Lock PlusPrice (ex. VAT)
A601-SS#8-32Stainless SteelRound-100 lbs.1/2"FlangeNo€53.49
B601#8-32SteelRound3.17"100 lbs.1/2"FlangeNo€22.06
C601-OSS1/4"-20Stainless SteelExternal Thread2.86"100 lbs.1/2"FlangeNo€53.83
D601-O1/4"-20SteelExternal Thread2.86"100 lbs.1/2"FlangeNo€26.48
B601-MM4SteelRound2.61"100 lbs.1/2"FlangeNo€27.98
DESTACO -

95030, 95040, 95050, 95060 Series Straight Line Action Clamp

StyleModelHolding CapacityPlunger HeightPlunger Thread SizeOverall LengthOverall HeightBase LengthBase WidthMaterialPrice (ex. VAT)
A95030550 lbs.0.3"M64.17"2 7/25"3.09"1 2/5"Steel€147.17
B950401100 lbs.0.39"M85.86"2.82"4.35"2"Steel€109.80
B950501650 lbs.0.55"M127 12/25"3.21"5.54"2 3/5"Steel€230.53
B950603965 lbs.0.63"M129.17"3.55"6.73"2.99"Steel€126.38
DESTACO -

5130, 5131, 5133 Series Straight Line Action Clamps

Destaco 5130, 5131, 5133 straight line action clamps employ push / pull toggle clamping action. These straight line clamps feature a compact design for single part & mass production of fixtures. They have a carbon steel body with black oxide finish and hardened plungers for strength & durability, as well as to prevent wear & tear caused due to abrasive environments. These clamps employ clamping force from the side rather than the top, to secure workpieces in applications where space is confined. They come with a lever handle that engages the plunger, which presses against a workpiece to hold it in place. This easy to operate push / pull handle easily moves the plunger of the clamp in and out along its axis. The ergonomic handle is slanted backwards to provide an adequate grip. Destaco 5130, 5131, 5133 straight line action clamps feature balanced construction for rigid holding and long life. They can be locked in two positions, allowing the operator to use them as either push or pull clamps. These clamps have an overall length of 12.89 inches, a maximum holding capacity of 5800 lb and handle opening angles ranging from 113 to 139 degrees. All models have through holes on a flanged / solid base that can be mounted to a worktable or flat surface. Selected models come with the Toggle Lock Plus mechanism to ensure that the over-centre locking condition is maintained and protected against unintentional opening. These straight line clamps feature a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production.

StyleModelHolding CapacityPlunger HeightPlunger Thread SizeMounting BaseToggle Lock PlusOverall LengthOverall HeightHandle OpeningPrice (ex. VAT)
A5131-B2500 lbs.0.87"5/16"-18SolidNo7.61"2.91"113°€79.81
B5131-MR2500 lbs.1.1"M8FlangeYes7.37"3.15"113°€137.49
C51312500 lbs.1.1"5/16"-18FlangeNo7.61"3.15"113°€85.83
D5131-MBR2500 lbs.0.87"M8SolidYes7.37"2.91"113°€112.46
E5131-M2500 lbs.1.1"M8FlangeNo7.37"3.15"113°€84.16
A5131-MB2500 lbs.0.87"M8SolidNo7.37"2.91"113°€78.80
B5131-R2500 lbs.1.1"5/16"-18FlangeYes7.37"3.15"113°€123.12
F5131-BR2500 lbs.0.87"5/16"-18SolidYes7.61"2.91"113°€133.48
G51334600 lbs.1.38"1/2"-13FlangeNo12.89"3.98"139°€118.60
H5133-R4600 lbs.1.38"1/2"-13FlangeYes12.89"4.22"139°€175.95
G5133-M4600 lbs.1.38"M12FlangeNo12.89"4.22"139°€132.15
H5133-MBR4600 lbs.1.14"M12SolidYes12.89"3.85"139°€179.06
H5133-MR4600 lbs.1.38"M8FlangeYes12.89"4.22"139°€207.72
H5133-BR4600 lbs.1.14"1/2"-13SolidYes13.05"3.85"139°€159.87
I5133-B4600 lbs.1.14"1/2"-13SolidNo13.05"3.98"139°€110.42
I5133-MB4600 lbs.1.14"M12SolidNo12.89"3.98"139°€127.68
J5130-MR5800 lbs.1.38"M12FlangeYes11.11"3.63"125°€180.59
K5130-BR5800 lbs.1.14"1/2"-13SolidYes11.11"3.17"125°€142.76
J5130-R5800 lbs.1.38"1/2"-13FlangeYes11.14"3.63"125°€185.42
L5130-B5800 lbs.1.14"1/2"-13SolidNo11.11"3.17"125°€100.72
M51305800 lbs.1.38"1/2"-13FlangeNo11.14"3.63"125°€105.12
K5130-MBR5800 lbs.1.14"M12SolidYes11.11"3.17"125°€177.31
M5130-M5800 lbs.1.38"M12FlangeNo11.11"3.63"125°€114.93
L5130-MB5800 lbs.1.14"M12SolidNo11.11"3.17"125°€113.83
DESTACO -

603, 608 Series Straight Line Action Clamps

Destaco 603 & 608 Series straight line action clamps are used for precise clamping in the aerospace, automotive and food & packaging industries. They apply clamping force sideways rather than from the top for securing workpieces in limited space, and are great for applications like metalworking, woodworking, fixturing, plastic injection molding, welding, testing, CNC machining, automotive part assembling and staking / light pressworking of industrial equipment. These straight line clamps feature a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production. Destaco 603, 608 Series straight line action clamps are capable of being locked in both retracted & extended positions and have flanged bases with threaded holes for quick & secure installation. These straight line action clamps come with a threaded plunger that accommodates a hex head spindle assembly for making the clamp's plunger length easily adjustable. Destaco 603, 608 Series straight line action clamps are made of steel for structural rigidity and resisting corrosion on exposed surfaces, and are equipped with attached round plungers having a threaded body for quick & secure fastening. These units are integrated with a push / pull handle for moving the plunger in & out along its axis smoothly and are capable of holding loads ranging from 600 to 850 lb. Selected models come with the Toggle Lock Plus feature to provide over centre locking and prevention against accidental opening of the clamp.

StyleModelHolding CapacityPlunger HeightPlunger Thread SizeMaterialToggle Lock PlusOverall LengthOverall HeightTypePrice (ex. VAT)
A603600 lbs.0.97"5/16"-18SteelNo4.77"3.43"Straight Line Action€41.50
B603-R600 lbs.0.97"5/16"-18SteelYes4.77"3.43"Release, Straight Line Action€92.97
B603-MR600 lbs.24/25"M8SteelYes4.77"3.43"Straight Line Action€114.02
C603-M600 lbs.0.97"M8SteelNo4.77"3.43"-€54.20
D603-MSS840 lbs.1 1/4"M8Stainless SteelNo4 4/5"3.47"-€75.56
E603-SS840 lbs.0.97"5/16"-18Stainless SteelNo4.69"3.43"Straight Line Action€109.97
DESTACO -

620 Series Straight Line Action Clamps

Destaco 620 Series straight-line action clamps have a reverse action mechanism and lock in an extended position. These clamps have a carbon steel body with a flanged base and have an overall length of 11.63 inches (29.5 cm). These Destaco straight-line action clamps have a holding capacity of 600 lb (272.2 kg), with an overall height of 2.25 inches (5.7 cm).

StyleModelPlunger Thread SizeHolding CapacityPlunger HeightMaterialMounting BasePlungerToggle Lock PlusOverall LengthPrice (ex. VAT)
A6203/8"-16600 lbs.1.7"SteelFlangeRoundNo11.63"€91.94
B620-MM10600 lbs.1.7"SteelFlangeRoundNo11.63"€144.82
DESTACO -

6004 Series Straight Line Action Clamps

Destaco 6004 Series clamps are similar to the 604 Series clamps in terms of size. They have a carbon steel body with a straight and ergonomic handle. These Destaco straight line action clamps are mounted through a hole or in a tapped hole and have an overall height and length of 4.21 inches (10.693 cm) and 5.52 inches (14.021 cm), respectively. These straight-line action toggle clamps are supplied with mounted accessories.

StyleModelPlunger Thread SizeToggle Lock PlusHolding CapacityPlunger HeightMaterialMounting BasePlungerOverall LengthPrice (ex. VAT)
A60045/16"-18No450 lbs.11/25"SteelFlangeRound5 13/25"€75.68
B6004-MMRM8Yes450 lbs.11/25"SteelFlangeRound-€191.91
C6004-MMM8No450 lbs.11/25"SteelFlangeRound5 13/25"€86.10
DESTACO -

6001 Series Straight Line Action Clamps

These Destaco 6001 Series straight line action clamps are ideal for heavy duty applications in the aerospace, automotive and food & packaging industries. They are used for applying clamping force to secure workpieces in limited space and are designed for applications requiring repetitive movements & clamp opening / closing such as fixturing & testing, assembling, gluing, soldering, CNC machining and plastic injection molding. These clamps are made of steel / stainless steel to resist corrosion and have robust construction for durability. Destaco 6001 Series employ clamping force from the side rather than the top to secure workpieces in applications having limited space and their mounting pattern accessories can be flipped with the brand's 601 Series. They have a flanged base with threaded holes for easy installation and come integrated with a lever handle that engages the round plunger to press against a workpiece & hold it in place. The ergonomic handle is slanted forward to provide adequate grip as well as ensure over center locking in both retracted and extended position. These Destaco 6001 Series straight line action clamps are capable of holding 50% more loads than the brand's 601 Series of up to 150 lb and come configured with a flanged base having threaded holes to allow easy and secure mounting of the units to a worktable or flat surface. They accommodate Destaco hex head stainless steel spindles for maximum holding force and to deliver high performance workholding, automation and containment solutions.

StyleModelPlunger Thread SizeMaterialHolding CapacityPlunger HeightMounting BasePlungerToggle Lock PlusOverall LengthPrice (ex. VAT)
A6001#8-32Steel150 lbs.1/2"FlangeRoundNo2.63"€41.10
B6001-SS#8-32Stainless Steel150 lbs.1/2"FlangeRoundNo2.63"€77.91
C6001-MM4Steel150 lbs.1/2"FlangeRoundNo2.63"€38.56
D6001-MSSM4Stainless Steel150 lbs.1/2"FlangeRoundNo2.63"€32.85
DESTACO -

650 Series Straight Line Action Clamps

Destaco 650 Series straight line action clamps are designed for heavy duty push / pull clamping and employ clamping force from the side rather than the top, to secure workpieces in applications where space is confined. They come with a lever handle that engages the plunger to press against a workpiece & hold it in place, during operations such as welding, tensioning devices, fixturing, testing, CNC machining, plastic injection molding, assembling, staking and light pressworking of industrial equipment. In addition to locking in the extended position, these clamps also allow the handle to rotate and fall below the mounting plane to lock in the retracted position. These units offer high loading capacities & stroke lengths in comparison to other Destaco straight line action clamps (a maximum holding capacity of 16000 lb and long stroke with 3 inch plunger travel). They feature forged steel base & handles to ensure high impact strength, ideal for heavy duty applications in the aerospace, automotive and food & packaging industries. All models feature a flanged base with threaded holes that help in mounting the clamps to a worktable or flat surface. These Destaco clamps have steel construction to resist corrosion on the outer surfaces and attached round plungers (with 5/8-11 sized threads) for quick & secure fastening. 650 Series Destaco clamps are compatible with hex head spindles (250203 or 250203-M) for providing high performance workholding, automation and containment solutions, as well as maximum clamping force. These clamps are available in imperial and metric variants on Raptor Supplies.
We also offer Destaco 610 Series straight line action clampshaving a flanged or straight mounting base with threaded holes for convenient & secure installation.

StyleModelPlunger Thread SizeHolding CapacityPlunger HeightMaterialMounting BasePlungerToggle Lock PlusOverall LengthPrice (ex. VAT)
A6505/8"-1116000 lbs.2 1/4"SteelFlangeRoundNo11 4/25"€274.31
B650-MM1616000 lbs.2 1/4"SteelFlangeRoundNo11 4/25"€163.89
DESTACO -

640 Series Straight Line Action Clamps

Destaco 640 Series straight line action toggle clamps have a carbon steel body and are ideal for heavy-duty push / pull clamping. These Destaco straight line action clamps have the longest stroke of all straight line action toggle clamps and come with a flanged base and a straight handle.

StyleModelPlunger Thread SizeToggle Lock PlusHolding CapacityPlunger HeightMaterialMounting BasePlungerOverall LengthPrice (ex. VAT)
A6401/2"-13No7500 lbs.1 1/4"SteelFlangeRound12.65"€235.41
B640-R1/2"-13Yes7500 lbs.1 1/4"SteelFlangeRound12.65"€391.92
C640-MM12No7500 lbs.1 1/4"SteelFlangeRound12.65"€143.69
D640-MRM12Yes7500 lbs.1 1/4"SteelFlangeRound12.65"€404.74
12

Straight Line Action Clamps

Straight line clamps are used for precise clamping in the aerospace, automotive and food processing & packaging industries. They use a straight line or pull / push toggle clamping action by applying clamping force sideways rather than from the top, for securing workpieces in limited space. These clamps are suitablefor applications like metalworking, woodworking, fixturing, plastic injection molding, welding, testing, CNC machining, automotive part assembling and staking / light pressworking of industrial equipment.
These straight line toggle clamps from Destaco are made of steel / stainless steel for structural rigidity and resisting corrosion on exposed surfaces. Destaco straight line action clamps feature a threaded plunger that accommodates hex head / neoprene spindle assembly for making the clamp's plunger length easily adjustable. Most clamps, including Destaco 603 & 608 Series straight line action clamps, feature round plungers having a threaded body for quick & secure fastening. Destaco straight line clamps are capable of holding loads ranging from 100 to 16000 lb.
Selected models, such as Destaco 630-MR clamps, come with the Toggle Lock Plus feature to provide over-centre locking and prevention against accidental opening of the clamps. These straight line action clamps are integrated with precisely machined components having hardened & ground pivot pins and bushings for prolonged service life. The clamps are used with bolt retainers, spindle assemblies and flanged washers, as well as have flanged or straight mounting bases with threaded holes for quick & secure surface (flanged base) or blade (straight base) mounting.
We also offer Destaco FL Series variable stroke straight line action clamps that use a plunger to generate positive linear force, as well as hold & position workpieces for machining. These plunger clamps are equipped with a flanged mounting base for secure & easy installation, and are ideal for applications where workpiece tolerances & thicknesses vary. They are recommended for clamping between ribs & hollow spaces which are difficult to reach. They utilise a plunger and a hand lever / hand wheel that can be operated either separately or simultaneously. When clamping the unit against a workpiece, the clamping stroke can be reduced by the force locking connection between the plunger and the workpiece. These straight line action clamps can then be unlocked by turning the hand lever or wheel counter-clockwise. To change the position of the handle while in the clamped or unclamped position, the user has to pull the hand lever off its spline and set it in the desired position. Destaco FL Series variable stroke straight line clamps feature balanced construction to offer rigid holding & long life, and provide clamping force proportional to the operation force for secure clamping.

Uses

These straight line action clamps offer a wide combination of features, making them useful for CNC machining, automotive part assembling and fixture checking in the aerospace, automotive and food processing & packaging industries.

Features

  • These straight line action clamps hold and clamp workpieces tightly, without twisting or flexing the material.
  • These straight line action clamps are equipped with a flanged or straight mounting base having threaded holes for easy & quick surface or blade installation, respectively.
  • They feature steel / stainless steel construction for resisting corrosion on exposed surfaces.
  • These straight line clamps are capable of holding loads up to 16000 lb.
  • The straight line action clamps are available in both metric & imperial versions for quick fastening.
  • They can be used with flanged washers, spindles and bolt retainers for high performance workholding, automation and containment solutions.
  • These clamps come integrated with a handle that locks in both retracted & extended positions for ease of use in confined spaces.
  • They are supplied with an ergonomic handle designed to reduce hand fatigue while working.

Working Mechanism

Destaco straight line action clamps or straight line toggle clamps use a straight line or pull / push toggle clamping action, respectively. They apply clamping force sideways rather than from the top, for securing workpieces in confined spaces. They come with a threaded plunger that accommodates a swivel foot hex head neoprene spindle assembly for making the clamp's plunger length easily adjustable. The attached round plungers have a threaded body for quick and secure fastening.

Standards and Approvals

Destaco straight line action clamps are manufactured in compliance with industry standards like ISO 9001:2015 & ISO 14001:2015 for environmental health, utmost user safety and superior performance of the clamps.

Frequently Asked Questions

What is the Toggle Lock Plus mechanism?

Selected Destaco straight line action clamps feature the Toggle Lock Plus mechanism to prevent accidental opening of clamps.

How are straight line action clamps installed?

Destaco straight line action clamps come with through holes on the flanged / straight base that allow quick and secure surface or blade mounting onto flat surfaces / workpieces using simple screwing. They can be removed and installed at a different location by simply unscrewing using a screwdriver.

How are toggle clamps measured?

Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

What does clamping force mean?

Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

What does a clamp's holding capacity signify?

The clamp's holding capacity or holding force represents the capability to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

How does a straight line action clamp work?

A straight line clamp incorporates a sliding plunger to provide straight line clamping action. The plunger can be locked in either pulling or pushing direction for holding workpieces.

We are here to help!

Looking for a part not listed here?