Straight Grinding Wheels-Type 1

Filter

REX CUT -

Discs

StyleModelMPNPrice (ex. VAT)
A500122500122€4.90
RFQ
B883000883000€16.45
RFQ
GRAINGER -

Straight Grinding Wheel

StyleModelDiameterThicknessArbor Hole SizeAbrasive MaterialGritSpecificationMax. Operating SpeedColorPrice (ex. VAT)
A662534405016"1/2"1"Silicon Carbide100C100-VK4140 RPMGreen€59.88
B662534403256"3/4"1"Silicon Carbide60C60-VK4140 RPMGreen€65.42
B662534403186"3/4"1"Aluminum Oxide60A60-VBE5410 RPMBrown€39.56
B662534403326"1"1"Silicon Carbide60C60-VK4140 RPMGreen€74.71
C662534403306"1"1"Aluminum Oxide46A46-VBE4140 RPMBrown€46.27
C662534403196"3/4"1"Aluminum Oxide36A36-VBE4140 RPMBrown€39.56
D662534402987"1"1"Aluminum Oxide36A36-VBE3600 RPMBrown€58.12
E662534402838"1"1"Aluminum Oxide80A80-VBE3600 RPMBrown€71.04
F6625344053510"1"1 1/4"Aluminum Oxide60A60-VBE2485 RPMBrown€110.22
G6625344051512"2"1 1/2"Aluminum Oxide60A60-VBE2070 RPMBrown€243.12
CGW ABRASIVES -

Straight Grinding Wheel

StyleModelColorAbrasive MaterialArbor Hole TypeWheel HardnessPrice (ex. VAT)
A35502--Unthreaded Hole-€2.53
B38201BlueAluminum OxideUnthreaded Hole-€66.77
C38053BrownAluminum OxideUnthreaded HoleM€304.54
WALTER SURFACE TECHNOLOGIES -

Straight Grinding Wheel

StyleModelArbor Hole TypePrice (ex. VAT)
A12E545Unthreaded Hole€127.59
B12E329Unthreaded Hole€81.31
C12E643Unthreaded Hole€173.88
D12E344Unthreaded Hole€79.21
E12E647Unthreaded Hole€173.88
WALTER SURFACE TECHNOLOGIES -

Flexcut Grinding Wheels, Type 29

StyleModelMPNPrice (ex. VAT)
A15L74315L743€8.73
RFQ
A15L75315L753€10.44
RFQ
A15L76315L763€13.27
RFQ
A15L77315L773€15.23
RFQ
STANDARD ABRASIVES -

Std Abrsvs GP Plus Whl 854353, PK 3, 3PK

ModelItemPrice (ex. VAT)
854353CU4HCG€625.31
PFERD -

Cut Off Wheel, A36, T1, 3 Inch X1/16 Inch X3/8 Inch Size

ModelItemPrice (ex. VAT)
69309CT7QTG€4.65
REX CUT -

Tube Kit, 4-1/2 x 7/8 Inch Size, SS, Satin Finish

ModelItemPrice (ex. VAT)
898500CM7ZKP€26.03
See Details
REX CUT -

Blending Disc, 4-1/2 x 1/4 x 7/8 Inch Size, Aluminum Oxide Coarse, SS

ModelItemPrice (ex. VAT)
245042CM7ZGX€21.23
See Details
REX CUT -

Aluminator Grinding Wheel, 4-1/2 Inch Dia., 5/8 - 11 Inch Arbor, 13300 RPM

ModelItemPrice (ex. VAT)
771000CM7ZHB€13.95
See Details
REX CUT -

Rouge Stick, Very Fine, 5 x 1-3/8 Inch Size

ModelItemPrice (ex. VAT)
740048CM7ZHN€18.14
See Details
REX CUT -

Grinding Wheel, Cotton Fiber High Speed, 3 x 1/4 x 1/4 Inch Size, Type 1, Soft, 20000 RPM

ModelItemPrice (ex. VAT)
830026CM7ZGQ€14.15
See Details
REX CUT -

Cotton Fiber Pipe Thread Wheel, 3 x 1/8 x 3/8 Inch Size, 16000 RPM, 25PK

ModelItemPrice (ex. VAT)
132814OFCM7ZGR€8.82
See Details
NORTON -

Portable Snagging Wheel

ModelItemPrice (ex. VAT)
66253344355EA3QHF-
RFQ

Straight Grinding Wheels-Type 1

The Type 1 straight grinding wheels feature an aluminium oxide / ceramic alumina / silicon carbide / zirconia alumina abrasive designed for precision and rough grinding as well as sharpening and shaping applications on different materials such as aluminium, cast iron, bronze, steel and brass. These durable grinding wheels can be used with bench grinder workstations, electric and pneumatic hand-held grinding machines, and surface grinder machines.
We offer a wide range of Norton, PFERD and Westward straight grinding wheels in different diameters, arbor sizes, hardness grades and grit sizes.

We are here to help!

Looking for a part not listed here?