BENCHMARK SCIENTIFIC Stirrers

Ideal for quick spinning, stirring or mixing a solution with the help of a rotating magnetic field. Feature advanced microprocessor controls with adjustable knobs allowing quick, precise setting of speed (max 1500 RPM) & temperature (max 380 degrees C). Available in voltages ranging from 115 to 230V

Filter

BENCHMARK SCIENTIFIC -

Digital Hotplate Stirrers

StyleModelVoltagePlate ShapeOverall LengthPlate WidthPlate MaterialOverall HeightOverall WidthWattagePrice (ex. VAT)
AS1005-Rectangular12"3 3/8"----€151.39
BH4000-S-E--------€291.42
CH3770-SE--------€311.66
DH3770-HS-E--------€473.56
AS1005-E-Rectangular4 3/4"3 3/8"----€137.60
CH3770-S--------€311.66
CH3770-HS--------€473.56
EH4000-HS-E--------€440.55
FIPS7101-150120Rectangle24 2/5"1/5"Ceramic6 1/2"19.7"80 W€4,112.34
FIPS7101-50120Rectangle16.7"11 4/5"Ceramic3 1/2"11 4/5"30 W€1,426.10
CH3710-S120-230VSquare16.7"10"Ceramic4 1/2"11 3/5"750 W€659.31
CH3710-HS120/230VSquare16.7"10"Ceramic4 1/2"11 3/5"750 W€913.19
GH4000-HS120/230V AC-4 1/2"-Ceramic4 1/2"8"500 W€529.37
CH3710-HS-E120/230V AC-------€851.57
FIPS7101-50-E230Rectangle16.7"11 4/5"Ceramic3 1/2"11 4/5"30 W€1,485.91
FIPS7101-150-E230Rectangle24 2/5"1/5"Ceramic6 1/2"19.7"80 W€4,285.38
HIPS7000-10230VRectangle25 2/5"9 3/5"Ceramic3.3"9 3/5"500 W€2,059.67
IIPS7000-10-E230VRectangle25 2/5"9 3/5"Ceramic3.3"9 3/5"500 W€2,111.58
IIPS7000-5-E230VRectangle25 2/5"5.3"Ceramic3.3"5.3"250 W€1,451.64
JH3710-SE230V-------€612.79
IIPS7000-5230VRectangle25 2/5"5.3"Ceramic3.3"5.3"250 W€1,415.26
KH4000-S230VRectangular8"-Aluminum, Ceramic---€353.40

We are here to help!

Looking for a part not listed here?