Step Key Stock

Filter

Step key stocks are designed for devices like sheaves, couplings, pulleys & sprockets. They are also ideal for repairing damaged keys in shafts in metalworking applications. They are...Read more

APPROVED VENDOR -

Type 1 Step Key Stocks

StyleModelMaterialLength ToleranceLengthFinishGradeTensile StrengthHardnessPrice (ex. VAT)
AWWGSK17-1--0.125" to 0"12"Zinc PlatedGrade 101864000 psiRockwell B85€70.07
AWWGSK08-1--12"Zinc PlatedGrade 101864000 psiRockwell B85€38.49
AWWGSK21-1Medium Carbon Steel-0.125"12"Zinc PlatedGrade 101864000 psiRockwell B85€87.75
AWWGSK07-1Steel-0.125" to 0"12"Zinc PlatedGrade 101864000 psiRockwell B85€30.85
AWWGSK27-1Steel-0.125" to 0"12"Zinc PlatedGrade 101864000 psiRockwell B85€141.57
AWWGSK01-1Steel-0.125" to 0"12"Zinc PlatedGrade 101864000 psiRockwell B85€30.24
AWWGSK12-1Steel-0.125" to 0"12"Zinc PlatedGrade 101864000 psiRockwell B85€71.90
AWWGSK19-1Steel-0.125" to 0"12"Zinc PlatedGrade 101864000 psiRockwell B85€84.28
AWWGSK20-1Steel-0.125" to 0"12"Zinc PlatedGrade 101864000 psiRockwell B85€110.56
APPROVED VENDOR -

Type 2 Step Key Stocks

StyleModelMaterialLength ToleranceGradeLengthFinishTensile StrengthHardnessPrice (ex. VAT)
AWWGSK13-2Medium Carbon Steel-0.125"Grade 101812"Zinc Plated64000 psiRockwell B85€90.39
AWWGSK09-2Medium Carbon Steel-0.125"Grade 101812"Zinc Plated64000 psiRockwell B85€63.03
AWWGSK15-2Medium Carbon Steel-0.125"Grade 104512"Zinc Plated64000 psiRockwell B85€63.44
AWWGSK02-2Steel-0.125" to 0"Grade 101812"Zinc Plated64000 psiRockwell B85€31.56
AWWGSK03-2Steel-0.125" to 0"Grade 101812"Zinc Plated64000 psiRockwell B85€29.20
AWWGSK04-2Steel-0.125" to 0"Grade 101812"Zinc Plated64000 psiRockwell B85€27.60
AWWGSK05-2Steel-0.125" to 0"Grade 101812"Zinc Plated64000 psiRockwell B85€31.51
AWWGSK06-2Steel-0.125" to 0"Grade 101812"Zinc Plated64000 psiRockwell B85€30.78
AWWGSK10-2Steel-0.125" to 0"Grade 101812"Zinc Plated64000 psiRockwell B85€44.14
AWWGSK11-2Steel-0.125" to 0"Grade 101812"Zinc Plated64000 psiRockwell B85€48.09
AWWGSK14-2Steel-0.125" to 0"Grade 101812"Zinc Plated64000 psiRockwell B85€63.70
AWWGSK16-2Steel-0.125" to 0"Grade 101812"Zinc Plated64000 psiRockwell B85€70.80
AWWGSK18-2Steel-0.125" to 0"Grade 101812"Zinc Plated64000 psiRockwell B85€125.32
AWWGSK24-2Steel-0.125" to 0"Grade 101812"Zinc Plated64000 psiRockwell B85€126.39
AWWGSK26-2Steel-0.125" to 0"Grade 104512"Zinc Plated64000 psiRockwell B85€130.44
PRECISION -

Undersized Key Stock, Steel, Plain, 36 Inch L, 1-1/2 Inch W, 1-1/2 Inch H

ModelItemPrice (ex. VAT)
54624CY7EVE-
RFQ
PRECISION -

Undersized Key Stock, Steel, Gold Dichromate Plated, 12 Inch L, 10 mm W, 10 mm H

ModelItemPrice (ex. VAT)
4035CY7EUZ-
RFQ

Step Key Stock

Step key stocks are designed for devices like sheaves, couplings, pulleys & sprockets. They are also ideal for repairing damaged keys in shafts in metalworking applications. They are stocks of rectangular or square bars having lengths up to 12 inches, used to create machine keys. These units have crisp edges, parallel & perpendicular sides and smooth surface finish. They feature a step profile to mate easily with a variety of keyways / sprockets / gears / similar assembly components and are cold drawn for extracting tolerances. These repair key stocks are milled into a T-shaped design and are fitted into a precut slot (known as key seat).

Frequently Asked Questions

How do you cut key stock?

Shaft keys, also known as machine keys, can be cut from key material using cut-off discs, hack saws or saws. They can be filed to the correct shape & fitting for in-field applications.

How to use step keys?

  • Type I: The keyway sidewalls of the hub assembly are substantially damaged. To fix the broken hub, the keyway is broached to a larger size. Then, the misaligned keyways are filled with a Type I step key.
  • Type II: The keyway sidewalls of the shaft are substantially damaged. To fix the broken hub, the shaft keyway is broached to a larger size. Then, for the curvation of the shaft, the misaligned keyways are filled with a Type II step key.

How to remove a stuck key from a shaft?

  • End Cutting / Side Cutting Pliers: They are used to securely grab the exposed machine key and allow the jaws' cutting edge to grip the key. Start pulling up while also shaking the key back and forth. Continue doing so until the key pops out of the keyway.
  • Adjustable Locking Pliers: Similar to side cutting or end cutting pliers, they are adjusted to securely grip the lock & key in place, but with much more strength. Rock the key back and forth until the key is released from the keyway.
  • Slide Hammers with Locking Plier Attachment: Attach the machine key firmly to the movable locking pliers. Fasten the locking pliers to the slide hammer, and start moving the weight up the shaft while striking the stop. Repeat this until the machine key releases.
  • Chisels / Hammers / Punches: Place the punch or chisel at the machine key's end. To release the machine key, whack the punch / chisel with a hammer. Place a punch at one end of a woodruff key and strike the punch downward to drive the key's end into the shaft. The key can glide into the slot owing to the half-moon shape, which forces the opposing end up.
  • Welder & Slide Hammers: Attach the machine key to a bolt / pin by welding it. Fasten a slide hammer to the extrusion and start advancing the weight up the shaft while striking the stop. This force transfer shakes the key loose, as does the heat produced by welding.

We are here to help!

Looking for a part not listed here?