NEWSTRIPE Stencils And Stencil Sets

Used to stencil bins, containers, football fields, parking lot stalls, runways, taxiways and other hold areas. Made of PolyTough plastic and available in different sizes

Filter

NEWSTRIPE -

Stencil

Newstripe stencils are used to produce different and unique letters and designs by applying some plaster, pigment or metallic paste through the cut-out spaces. They can easily stencil parking lots, highways, airport runways, streets, taxiways, walls, athletic fields, warehouse floors and playgrounds. These field stencils are made up of PolyTough plastic so that they are easy to clean even with a high-pressure hose, good for repetitive use and durable. Newstripe stencils are designed in accordance with FAA advisory circular 150/5340-1L. Choose from a wide range of these letter & number, handicap paint, traffic & parking lot stencils available in 1/8 and 1/16 inch thicknesses with widths ranging between 12 and 42 inches on Raptor Supplies.

StyleModelThicknessLengthWidthMaterialHeightPrice (ex. VAT)Pkg. Qty.
A10001687-4"-Plastic-€51.481
B10000567-20"-Plastic-€196.021
C10000570-12"-Plastic-€114.841
B10000568-12"-Plastic-€114.841
D10002329-12"-Plastic-€114.841
E10000904-4"-Plastic-€134.641
F10004611--34"Plastic39"€117.811
E10001773-6"-Plastic-€183.401
B10001684-4"-Plastic-€51.481
E10000968-12"-Plastic-€361.351
G10000628-48"-Plastic-€176.221
H10000313---Plastic-€62.371
I10000212-8"-Plastic-€78.211
J10000205---Plastic-€144.541
I10001686-4"-Plastic-€51.481
K100011460.062"48"4"Plastic-€25.741
L100002031/8"--Plastic-€515.798
M100044381/8"72"24"Plastic-€99.001
M100044371/8"96"12"Plastic-€66.331
N100043591/8"4"-Plastic-€78.211
O100023281/8"12"-Plastic-€114.841
O100038501/8"6"-Plastic-€62.371
A100002111/8"8"-Plastic-€78.211
B100005691/8"8"-Plastic-€78.211
P100016851/8"4"-Plastic-€51.481
NEWSTRIPE -

Field Stencil/Football Field Stencil

StyleModelLengthMaterialThicknessPrice (ex. VAT)
A10003654-Plastic1/8"€248.49
B1000097736"Plastic1/8"€485.10
B1000022272"Plastic-€916.74
NEWSTRIPE -

Handicap Parking Lot Stencil

StyleModelWidthHeightMaterialThicknessPrice (ex. VAT)
A10000204--Plastic-€124.74
B1000195524"28"Plastic1/8"€134.64
C1000195436"41"Plastic1/8"€216.81
A1000057142"48"Plastic1/8"€88.11
NEWSTRIPE -

Traffic, Road Marking And Parking Stencils

StyleModelLengthWidthHeightThicknessMaterialPrice (ex. VAT)Pkg. Qty.
A10000206-9 ft.3 ft.1/8"Plastic€216.811
B10000207---1/8"Plastic€252.232
C1000345748"48"36"1/8"-€124.741
D1000345848"48"36"1/8"Plastic€124.741
D1000345972"72"54"1/8"Plastic€155.431
C1000312072"--1/8"Plastic€144.541
NEWSTRIPE -

Number Stencil

StyleModelLengthMaterialThicknessPrice (ex. VAT)
A100009054"Plastic1/8"€51.48
A100017766"Plastic-€80.19
A100009018"Plastic-€114.84
A1000094612"Plastic1/8"€144.54

We are here to help!

Looking for a part not listed here?