SIGNODE Steel Strapping

Designed for use with strapping machines in manufacturing, production lines and warehousing. Heat-treated high carbon steel construction offers high tensile strength and resists breakage, even with extremely heavy loads. Available in 2.5 and 26.5 inch coil width variants

Filter

SIGNODE -

Standard Steel Strapping

StyleModelStrap WidthThicknessBreaking StrengthStrap LengthWindCarbon LevelHeat TreatedCore WidthPrice (ex. VAT)
A2X1296--------€528.00
B2X15371 1/4"0.029"5400 lbs.891 ft.RibbonHigh CarbonYes16"€496.95
C85200CL1/2"0.023"1350 lbs.2558 ft.OscillatedLow CarbonNo-€423.95
D2X1439CL2"0.044"12900 lbs.642 ft.RibbonHigh CarbonYes23"€508.59
E2X12953/4"0.029"3400 lbs.1012 ft.RibbonHigh CarbonYes23"€496.95
F2X15345/8"0.02"1900 lbs.2478 ft.OscillatedHigh CarbonYes16"€496.95
SIGNODE -

Steel Strapping

StyleModelBreaking StrengthWindStrapping ApplicationStrap WidthThicknessLengthWidthCore WidthPrice (ex. VAT)
A2X20711170 lbs.OscillatedStandard Duty Steel1/2"0.02"3087 ft.1/2"3"€400.22
A2X15301275 lbs.MW--0.017"3635 ft.1/2"--
RFQ
A2X20721460 lbs.OscillatedStandard Duty Steel5/8"-2478 ft.5/8"16"€382.80
A2X20731750 lbs.OscillatedStandard Duty Steel3/4"0.02"2058 ft.3/4"3"€370.52
B3/4X0.017" APEX PLUS COIL1900 lbs.RW--0.017"300 ft.3/4"--
RFQ
A2X20961950 lbs.OscillatedStandard Duty Steel3/4"0.023"1795 ft.3/4"16"€388.99
C2X20562250 lbs.OscillatedHigh Tensile Steel3/4"-2060 ft.3/4"16"€515.85
C2X15352800 lbs.OscillatedHigh Tensile Steel3/4"0.025"1648 ft.3/4"16"€496.95
C2X19433400 lbs.OscillatedHigh Tensile Steel3/4"0.029"1428 ft.3/4"3"€434.90

We are here to help!

Looking for a part not listed here?